Armbands / Cap Badges
The armband is used to display the affiliation and job title of the worker and is mainly worn around the arm. It is easier to attach and detach than badges and emblems, and has high visibility. A name tag wrapped around the arm is a kind of armband. The inner paper can be replaced with a flap that prevents dust from entering. The material for armbands is mostly vinyl, but the material for armbands for railway construction is synthetic leather. Velcro armbands are easy to put on and take off and are used by people working at construction sites and factories.
Other Related Pages
- Japan Green Cross Armband name tagIt fits perfectly on your arm! It doesn't interfere with your work.Material (Display surface) PVC Mass (g) 28 Type of Sign Safety pinfrom S$6.99Min. 2 days
- SONiC Armband Name TagA name tag that fits perfectly on your arm and does not interfere with your work. The inner paper can be replaced! Comes with a flap to prevent dust from entering. The length can be adjusted for a perfect fit so it does not interfere with movement. It can also be attached with a safety pin.Specification Safety pin, flap Material (Display surface) PVC Type of Sign Safety pin
- UNIT (UNIT SAFETY SIGNS) Insertion armbandMaterial Soft vinyl Type of Sign Safety pin, Velcro
- MonotaRO Button armband (5-pack)A type of armband that can be used by inserting paper. Button type, easy to handle. * The button color is either yellow or white. Armband * Do not use for any other purpose. * Be careful when wearing the safety pin. * Paper for insertion is not included. * When storing, avoid places with fire or ... Read MoreSpecification Safety pin, button closure Material Vinyl Type of Sign Button + safety pin
- TRUSCO Zippered armband plug-inYou can insert the original character paper made on your computer.Material Soft vinyl Mass (g) 60
- TRUSCO ArmbandIt is a magic tape type that is easy to put on and take off. For people working at construction sites, factories, etc. * Company name cannot be entered.Specification Velcro with upper safety pin Material Nonphthalic acid soft vinyl Mass (g) 31 Finish Processing Double machining
- TOYO SAFETY Paper-insertion ArmbandA type of armband that can be used by inserting paper.Included Accessories With one insert sheet Material Vinyl Type of Sign Safety pin RoHS directive (corresponding to 10 substances) Correspondence
- UNIT (UNIT SAFETY SIGNS) Pinless rubber armbandCan be fixed without using a safety pin. The feeling of oppression when wearing is suppressed as much as possible. You can replace the original display printed by the customer.Type of Sign Rubber band type
- TOYO SAFETY New model armbandMaterial Soft vinyl chloride Mass (g) About 45 Type Band type with length adjuster
- Tomoya Armband type name tag New arm passUse a name tag or business card in a case. It is convenient for work in an environment where you cannot hang it from your neck. Comes with a waterproof flap so that it can be used even on rainy or snowy days.Material PVC (soft), fastener PP, rubber band Mass (g) 25 Type soft
- UNIT (UNIT SAFETY SIGNS) Plug-in one-touch armbandSpecial function armband that does not require a safety pin. Since no safety pin is used, there are no holes in the clothes !! Since the display part can be replaced, you can also insert paper with original characters made on a personal computer. We use materials such as output paper that do not ... Read MoreIncluded Accessories One entry sheet 60 × 210 Specification With Velcro Material Soft vinyl / special steel Type of Sign Velcro type
- GREEN CROSS Ministry of Land, Infrastructure, Transport and Tourism specification armbandThe soft vinyl armband makes it easy to handle. It is a Ministry of Land, Infrastructure, Transport and Tourism specification armband. ArmbandSpecification Eyelet, safety pin, with string Type of Sign Eyelet, safety pin, hook type
- TSUKUSHI KOBO Helia armbandIt is a synthetic leather product produced domestically through a technical tie-up with Karl Frodenberg of Germany, and is a leather-like material with sufficient strength against friction and scratching.Specification With safety pin and string Material Helia synthetic leather
- UNIT (UNIT SAFETY SIGNS) Zipper armbandSince no safety pin is used, there are no holes in the clothes. Since the display part can be replaced, you can also insert paper with original characters made on a personal computer. We use materials such as output paper that do not easily stick to vinyl on the printing surface. If you use a tra... Read MoreIncluded Accessories One entry sheet 70 × 220mm Material Soft vinyl Type of Sign Velcro + clip
- Japan Green Cross Elastic rubber armbandAn elastic rubber armband that does not require a safety pin and is easy to put on and take off. * Since natural rubber is used, please be careful if you are allergic to latex.Specification No safety pin, washable Material Polyester, natural rubber Mass (g) 20
- GREEN CROSS Mesh armbandUses a breathable mesh material. The duties are displayed in an easy-to-understand manner.Specification Velcro safety pin Type of Sign Velcro safety pinfrom S$37.99Min. 2 days
- K-AI Telescopic armbandThe telescopic armband does not have a safety pin to prevent it from slipping off, so there is no chance of an accident. Ideal for work sites such as electrical and food factories. Since there is nothing to energize, it has insulation performance. As it can be washed, it is hygienic and does not ... Read MoreMaterial 84% polyester, 16% polyurethane Mass (g) 20
- TSUKUSHI KOBO e armbandUnlike the conventional velcro type armband, the rubber band has a wide adjustment range and can be easily adjusted and put on and taken off regardless of physique or clothing. A soft slippery material is used for the lining, and it does not slip easily just by tightening it, and it fits perfectl... Read MoreSet Contents Body, rubber band Material Vinyl Type of Sign Rubber band typefrom S$14.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Railway security armbandAs it is made of vinyl, it can be worn in the rain. Uses RoHS2.0 compliant non-phthalic acid soft vinyl. For job display and role display at construction sites, factories, offices, etc. * RoHS2.0 compliant is for vinyl only.Material / Finish Soft vinyl Mass (g) 21
- UNIT (UNIT SAFETY SIGNS) Plug-in arm holderIncluded Accessories A7 size entry sheet x 4 (74 x 105mm) Type of Sign Rubber band typefrom S$11.99Min. 2 days
- TSUKUSHI KOBO Transparent pocket armband Transparent plainYou can make your own armband by inserting the paper with your own title. Insert the paper from the back right.Specification Velcro type, with safety pin Material Transparent soft vinyl Type of Sign Velcro + safety pinfrom S$11.99Min. 2 days
- GREEN CROSS ArmbandIt's easy to stop even from the top. The duties are displayed in an easy-to-understand manner. The soft vinyl armband makes it easy to handle. ArmbandSpecification Double hook with safety pin Type of Sign Hook + safety pin
- UNIT (UNIT SAFETY SIGNS) Mesh armbandLightweight and well ventilatedMaterial Nylon mesh Mass (g) 14 Type of Sign Velcro, upper safety pin
- TSUKUSHI KOBO Armband for railway constructionWe use a leather-like material with sufficient strength against friction and scratches using synthetic leather products produced domestically through a technical tie-up with Karl Frodenberg of Germany called Helia.Material Helia synthetic leather
- TSUKUSHI KOBO With armband fastener with transparent pocketYou can check qualified persons by putting a certificate or driver's license in your pocket. You can also make an original armband by putting a title unique to the workshop.Material Soft vinyl Type of Sign Velcro + safety pinfrom S$11.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Work management armbandAs it is made of vinyl, it can be worn in the rain. Uses RoHS2.0 compliant non-phthalic acid soft vinyl. For job display and role display at construction sites, factories, offices, etc. * RoHS2.0 compliant is for vinyl only.Material Soft vinyl Mass (g) 21from S$7.99Min. 2 days
- MonotaRO Armband Specification of Ministry of Land, Infrastructure, Transport and TourismAn armband that is fastened with a string and a safety pin. Made of vinyl, it is soft and easy to wrap around your arm. There is a space so that you can write your name with an oil-based pen. Armband * Please be careful about the safety pin when using. * When storing, avoid places with fire, sunl... Read MoreColor Green Type of Sign Eyelet, safety pin, hook type
- TSUKUSHI KOBO e Armband (with transparent pocket)Unlike the conventional velcro type armband, the rubber band has a wide adjustment range and can be easily adjusted and put on and taken off regardless of physique or clothing. A soft slippery material is used for the lining, and it does not slip easily just by tightening it, and it fits perfectl... Read MoreMaterial Vinyl Type of Sign Rubber band typefrom S$16.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Armband with zip clip typeSince no safety pin is used, there are no holes in the clothes. The display part can be replaced. We use materials such as output paper that do not easily stick to vinyl on the printing surface.Material Soft vinyl
- TOYO SAFETY Armband* Do not wipe with a solution such as thinner.Material Soft PVC Type of Sign Safety pin
- UNIT (UNIT SAFETY SIGNS) ArmbandAs it is made of vinyl, it can be worn in the rain. It is a magic tape type that is easy to put on and take off. Uses RoHS2.0 compliant non-phthalic acid soft vinyl. For job display and role display at construction sites, factories, offices, etc. * RoHS2.0 compliant is for vinyl only.Material / Finish Soft vinyl
- GREEN CROSS Safety armbandIt will be a female support armband. ArmbandSpecification Soft vinylfrom S$13.99Min. 2 days
- TSUKUSHI KOBO Felt armbandThe pile (colored short fibers) is printed on a wool felt fabric mixed with chemical fibers using a special method to create a luxurious feel. It is covered with vinyl to prevent dirt and brown.Material felt Type of Sign Safety pinfrom S$38.99Min. 2 days
- AITOZ Transportation armbandSpecification - Material Vinyl string type Color Green Size F Type of Sign Safety pinfrom S$5.99Min. 2 days
- TOYO SAFETY ArmbandMaterial Vinyl chloride Mass (g) About 40 Type Safety pin mounting type Type of Sign Safety pin RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.59Min. 2 days