Traffic Signs (Road / Road Surface / Parking Lot)
Traffic signs (road, road surface, parking) include traffic signs stipulated by local government ordinances, as well as signs installed and displayed by businesses and individuals. There are metal signs that can be attached to poles, stand-type signs, road-mounted signs, and car-mounted signs. There are signs of various sizes, shapes, and designs that call attention and ensure safety, from those for people entering and leaving the workplace to those for general passers-by (vehicles). It also includes spray plates and stickers that display numbers etc. in parking lots.
Other Related Pages
- UNIT (UNIT SAFETY SIGNS) Gate display boardMaterial Eco Uniboard Type of Sign 4 corner holesfrom S$12.99Min. 5 days
- MonotaRO Road markingA sign that can be peeled off and attached to the road surface (with adhesive). The surface has a rough anti-slip treatment to prevent it from tipping over. Factory floors, office corridors, etc. * When pasting, please paste in a place where there is no fire. * When storing, avoid places with fir... Read MoreDimensions, Height x Width (mm) 240×300 Material Aluminum sticker Type of Sign Sticker
- Anzen Kougyou Tobidashi-kun (Traffic Sign Caution Children)It is a "Caution for popping out" sign that can be easily installed. Front side: Boy, Back side: Girl's reversible type. Call attention to the driver with cute illustrations.Type of Sign Stand type
- UNIT (UNIT SAFETY SIGNS) Road surface sign (horizontal type)The bright colors make it stand out even on the road. * Be sure to use a primer when applying.
- MonotaRO Parking SignIt is a signboard for parking lot usage for customers who come to the store. * Please do not use for any other purpose.Sign Meaning Parking for visitors only Type of Sign Hole 4 Dimensions, Height x Width x Thickness (mm) 300×600×1.2 Material PP (2.5mmΦ hole 4 sumi)
- TSUKUSHI KOBO Spray plate Number (0-9)Made of durable galvanized iron plate, it can be used repeatedly. When displaying on the floor or wall where the bulletin board cannot be used.Sign Meaning 0~9 Thickness (mm) About 0.5 Material Galvanized iron plate
- Japan Green Cross Campus signDimensions, Height x Width x Thickness (mm) 680×400×0.8 Material Steel
- MonotaRO Non-slip sheetThe non-slip tape and the warning sign have been combined. Ideal for road markings in slippery areas. * Wipe off any dirt or oil on the road surface before applying. * Cannot be installed on asphalt.Thickness (mm) 1 Dimension (mm) 200×600 Sign Meaning Be careful of steps Type of Sign Sticker Specification With backside adhesivefrom S$27.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Campus signIt is a design with excellent visibility. Partial amendment of orders regarding road signs, lane markings, and road signs in response to the increase in foreign visitors to tourist destinations and the upcoming 2020 Tokyo Olympic and Paralympic Games (July 1, 2017) (Enforced on the day) was carri... Read MoreMaterial Steel (ordinary mountain) Width (mm) 400 Type of Terminal Fitting 1 above, 1 below, 10mm Mass (kg) 1.2 Thickness (mm) 0.8 Height (mm) 680
- UNIT (UNIT SAFETY SIGNS) Traffic precinctsA lightweight aluminum sign with excellent durability. Resin parts are applied to the 4 stains, and curls are applied to the 4 sides to improve safety.
- UNIT (UNIT SAFETY SIGNS) Aluminum sign for traffic premisesA lightweight aluminum sign with high visibility and excellent durability. The safety has been greatly improved because the four sides are curled. As a traffic sign on the premises of the office.
- UNIT (UNIT SAFETY SIGNS) Road surface sticker* Please use a primer when installing.Thickness (mm) 0.3 Material Aluminum stickerfrom S$28.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Sticker for sticking to the floorSince the surface is processed with a pet film, it is hard to be scratched and peeled off even if you step on it. Transparent film processing that is slightly larger than the pattern. * Wipe off any dust or oil on the surface to be pasted.Type of Sign Backside adhesive Material PVC sticker Specification Backside adhesive
- Safe-Run Safety Supplies 5S floor display (foot type)It is a sticker type and can be easily attached by peeling off the release paper on the back side. It has a protective layer on the surface and has excellent water resistance, oil resistance, and abrasion resistance. Recommended for aisle display, section display, etc. of factories and workplaces.Thickness (mm) 0.45 Dimension (mm) 280×100 Material Base material: PVC, surface film: PVC
- Safe-Run Safety Supplies 5S floor display (arrow type)It is a sticker type and can be easily attached by peeling off the release paper on the back side. It has a protective layer on the surface and has excellent water resistance, oil resistance, and abrasion resistance. Recommended for aisle markings, plot displays, etc. in factories and workplaces.Thickness (mm) 0.45 Dimension (mm) 76×70 Material Base material: PVC, surface film: PVCfrom S$23.99Min. 2 days
- TSUKUSHI KOBO On-site traffic signThickness (mm) 0.5+ mountain age Dimension (mm) 680×400 Material Color steel plate Type of Sign Hole 2 (1 each for upper and lower) Number of Holes Upper and lower two places
- UNIT (UNIT SAFETY SIGNS) Aluminum sticker for sticking to the road* Wipe off any dust or oil on the surface to be pasted.Material Aluminum sticker Specification Backside adhesive
- Hikari Floor guidance signIt is not slippery and has excellent wear resistance. Waiting for the cash register etc.! * Removable adhesive type that can be peeled off cleanly.Type of Sign Tape / sealfrom S$12.99Min. 2 days
- Japan Green Cross Sign mounting bracket* Road markings, danger zone display, safety and disaster preventionJapanese Green Cross No. 137601 Mass (g) 160 Specification 60.5mmΦ Type For one side Material Steel
- UNIT (UNIT SAFETY SIGNS) Handrail stickerSize (mm) 175×40 Material PVC sticker Type of Sign Stickerfrom S$4.59Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Road surface application sheet Uniroad FitThe aluminum laminated on the equipment adheres to the uneven surface. Can be attached to outdoor asphalt surfaces and tile stones with deep joints, etc. Can also be used in places that could only be handled by painting.Material PVC / Aluminum Type of Sign Road surface stickingfrom S$23.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Campus signA lightweight aluminum sign with high visibility and excellent durability. The four sides are curled, which greatly improves safety compared to conventional aluminum premises signs. Partial amendment of orders regarding road signs, lane markings, and road signs in response to the increase in fore... Read MoreType of Terminal Fitting Flat rib type Width (mm) 400 Thickness (mm) 0.9 Trusco Part No. 125-6622 Display Items Stop STOP Mass (kg) 1.1 Height (mm) 680from S$119.90Min. 2 days
- MITSUGIRON Parking prohibited light (parking prohibited light)Convenient for preventing unauthorized parking. It stands out in three colors: red, yellow, and black.Trusco Part No. 171-3370 Dimensions, Width W x Depth D x Height H (mm) 300×300×1000 Mass (g) 800 Material Polyethylene (PE) Color Red / yellow / black Specification Water injection type Display Items no parking
- UNIT (UNIT SAFETY SIGNS) Road surface paint sheetMade of resin, it is light and convenient to carry. Since it can be used over and over again, it can be displayed in various places. It is a sheet that paints the letters "Tomare" on the road surface using road color paint. * Please use 819-396 quick-drying water-based road color for pa... Read MoreIncluded Accessories 1 each 3 sheets in total Mass (g) 300 Dimension (mm) 600×450 Trusco Part No. 742-7905 Material Eco uniboard Sign Meaning Rare (single character sheet)from S$149.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Square sign for sign towerDimension (mm) 207×356 Type of Sign Hole 4
- 3M Safety walk Anti-slip tape GraphicsA road marking material with a non-slip function that contains <safety slogans> and <illustrations>. The effect lasts even if it gets wet with water or oil. Easy installation by simply peeling off the backing paper and pasting it. For both indoor and semi-outdoor use. For measures aga... Read MoreAdhesion Strength (N/25mm) 18 Dimensions, Height x Width (mm) 250×370 Tensile Strength (N/25mm) 310 Type of Terminal Fitting Adhesive type (adhesive seal) Material plasticfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Guiding arrow stickerDimension (mm) 100×220 Type of Sign Backside adhesive Specification Backside adhesive
- TRUSCO Printed non-slipIt can be easily installed by simply peeling off the back side and pasting it. A visual alert effect is added to the anti-slip effect, which can be expected to be effective in preventing slip accidents. It can be applied as it is on uneven surfaces without the need for surface treatment with a pr... Read MoreMass (g) 150 Tensile Strength (N/25mm) 147 Adhesion Strength (N/25mm) 20 Type of Terminal Fitting Adhesive seal
- Safe-Run Safety Supplies Social distance stickersIt is a sticker that can clearly show the social distance by pasting it at the foot of the procession etc. with the necessary space. "Social distance" attracting attention for infectious disease control and infection spread prevention It is an effective means of trying to avoid close co... Read MoreDimensions, Height x Width (mm) 80×500 Material PVCfrom S$38.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Road sign (for premises) Regulatory sign (aluminum)* Cannot be used on public roads * Mounting brackets are sold separatelyfrom S$149.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Parking lot / bicycle parking signThickness (mm) 1.2 Mass (g) 590 Dimension (mm) 600×900 Material Eco Uniboard Type of Sign Hole 6 Number of Holes Upper 3 lower 3
- UNIT (UNIT SAFETY SIGNS) Anti-slip road seatEasy and fast to apply. The non-slip and the sign are combined. It can be used on sidewalks, public facilities, station premises, stores, etc. Ideal for road markings, especially in slippery places. * It is recommended to use a primer (391-20 / 21) for base treatment. Wipe off any dirt or oil on ... Read MoreDimension (mm) 150×600 Material Resin processed cloth Type of Sign Sticker Specification With backside adhesivefrom S$84.99Min. 2 days
- TOGUE ANZEN KOUGYOU Navel type sign boardAccording to the domestic road law, the sign guides the driver accurately.Type of Sign Pole mounting Material Steel sheet (melamine baking coating)from S$16.99Min. 2 days
- TOGUE ANZEN KOUGYOU Melamine signIt is a sign that you can see at a glance. It is a non-reflective type.Mass (kg) 1.5 Type of Terminal Fitting Bracket stop
- Japan Green Cross Road sign (for premises)* Chalk and Rahul sold separatelyThickness (mm) 1 Dimension (mm) 600Φ Material Steel
- UNIT (UNIT SAFETY SIGNS) Idling stop signIdling stop products that are indispensable for global environmental conservation such as air pollution control.Thickness (mm) 2.5 Hole Diameter (Φmm) 2.5 Mass (g) 490 Material Eco Uniboard