Road / Campus Signs & Supplies
Road signs are items that are installed in easy-to-see places such as roadways and are used to give traffic instructions to people around to prevent accidents. There are various types of road signs, such as closed traffic signs and parking signs. Here, in addition to road signs that are supposed to be used on the premises, it features a wide range of items such as traffic safety signs such as children's pop-out warnings to alert them. There are also metal fittings and bases necessary for installation, and items can be used in combination.
Other Related Pages
- Anzen Kougyou Tobidashi-kun (Traffic Sign Caution Children)It is a "Caution for popping out" sign that can be easily installed. Front side: Boy, Back side: Girl's reversible type. Call attention to the driver with cute illustrations.Type of Sign Stand type
- UNIT (UNIT SAFETY SIGNS) Campus signIt is a design with excellent visibility. Partial amendment of orders regarding road signs, lane markings, and road signs in response to the increase in foreign visitors to tourist destinations and the upcoming 2020 Tokyo Olympic and Paralympic Games (July 1, 2017) (Enforced on the day) was carri... Read MoreMaterial Steel (ordinary mountain) Width (mm) 400 Type of Terminal Fitting 1 above, 1 below, 10mm Mass (kg) 1.2 Thickness (mm) 0.8 Height (mm) 680
- UNIT (UNIT SAFETY SIGNS) Traffic precinctsA lightweight aluminum sign with excellent durability. Resin parts are applied to the 4 stains, and curls are applied to the 4 sides to improve safety.
- TSUKUSHI KOBO On-site traffic signThickness (mm) 0.5+ mountain age Dimension (mm) 680×400 Material Color steel plate Type of Sign Hole 2 (1 each for upper and lower) Number of Holes Upper and lower two places
- Japan Green Cross Sign mounting bracket* Road markings, danger zone display, safety and disaster preventionJapanese Green Cross No. 137601 Mass (g) 160 Specification 60.5mmΦ Type For one side Material Steel
- UNIT (UNIT SAFETY SIGNS) Campus signA lightweight aluminum sign with high visibility and excellent durability. The four sides are curled, which greatly improves safety compared to conventional aluminum premises signs. Partial amendment of orders regarding road signs, lane markings, and road signs in response to the increase in fore... Read MoreType of Terminal Fitting Flat rib type Width (mm) 400 Thickness (mm) 0.9 Trusco Part No. 125-6622 Display Items Stop STOP Mass (kg) 1.1 Height (mm) 680from S$119.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Road sign (for premises) Regulatory sign (aluminum)* Cannot be used on public roads * Mounting brackets are sold separatelyfrom S$149.90Min. 2 days
- TOGUE ANZEN KOUGYOU Navel type sign boardAccording to the domestic road law, the sign guides the driver accurately.Type of Sign Pole mounting Material Steel sheet (melamine baking coating)from S$16.99Min. 2 days
- TOGUE ANZEN KOUGYOU Melamine signIt is a sign that you can see at a glance. It is a non-reflective type.Mass (kg) 1.5 Type of Terminal Fitting Bracket stop
- Japan Green Cross Road sign (for premises)* Chalk and Rahul sold separatelyThickness (mm) 1 Dimension (mm) 600Φ Material Steel
- TRUSCO Regulatory sign* Cannot be used on public roads.Type of Sign Pole mounting Type of Terminal Fitting Pole mounting Material Aluminumfrom S$159.90Min. 2 days
- Japan Green Cross Road sign (for premises)* Cannot be used on public roads.Thickness (mm) 1 Material Steel Classification road
- Japan Green Cross Sign mounting bracket* Fire extinguisher is not included.Japanese Green Cross No. 137381 Specification 38.1mmΦ / one side Mass (g) 44 Material Steel
- TSUKUSHI KOBO Idling stop sign (board sign)Thickness (mm) 1 Number of Holes 4 Type of Sign Hole 4 Material SC board
- Japan Green Cross Traffic sign (for premises)* Please attach to H-shaped steel with adhesive. Recommended adhesive: Nitrile rubber type / modified silicone resin typeMass (kg) 1.7 Japanese Green Cross No. 108040 Dimension (mm) 680×400×0.8 Trusco Part No. 814-9312 Type of Sign Hole 2 (1 each for upper and lower) Sign Meaning No smoking on premises Material Steelfrom S$98.99Min. 2 days
- TSUKUSHI KOBO Temporary traffic signThickness (mm) 0.5+ mountain age Material Color steel plate
- Japan Green Cross Traffic sign (for premises)* Batteries are not included.Mass (kg) 1.7 Japanese Green Cross No. 108011 Trusco Part No. 441-2931 Dimensions, Height x Width x Thickness (mm) 680×400×0.8 Sign Meaning Campus speed limit MAXIMUM SPEED Type of Sign Hole 2 (1 each for upper and lower) Material Steelfrom S$98.99Min. 2 days
- Japan Green Cross Road sign (for premises) Reflective type AluminumIt is an aluminum road sign exclusively for the premises. A reflective sheet with excellent visibility at night is used. To clarify (instruct) the information. It cannot be used on public roads. Mounting brackets are sold separately.Material / Finish Aluminumfrom S$219.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Traffic safety signMass (g) 280 Dimension (mm) 400×200 Trusco Part No. 743-2976 Sign Meaning Caution for jumping out of children Type of Sign Hole 3 Material PET resin Specification Φ4mm hole 3 / Mounting part 50mm widthfrom S$38.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Momotaro flagIt is a colorful Nobori flag. It can be easily installed on an optional pole. It is a cloth curtain for enlightenment activities. * Company name cannot be entered. Due to the characteristics of the material, it may shrink by about 5%. Paul weights are sold separately.Dimension (mm) 1500×450 Mass (g) 60 Material Ponzi
- Japan Green Cross Idling stop signMass (g) 110 Hole Diameter (Φmm) 3 Number of Holes 4 Type of Sign Hole 4 Material Polypropylene (PP) Specification Table printing
- Japan Green Cross Parking lot related signs* We do not guarantee complete waterproofing.Japanese Green Cross No. 133530 Dimension (mm) 150×400×1 Mass (g) 480 Trusco Part No. 814-9577 Sign Meaning For customers only Type of Sign Hole 2 (1 each for upper and lower) Material Steel
- Japan Green Cross Traffic sign (for premises)* We do not sell cuts.Mass (kg) 1.7 Japanese Green Cross No. 108450 Trusco Part No. 113-8875 Dimension (mm) 400×680×0.8 Type of Sign Hole 2 (1 each for upper and lower) Material Steel Sign Meaning Stop both people and carsfrom S$98.99Min. 2 days
- Hikari sign plateIt is ideal for displaying when attached to a plate stand. It is a big size plate of 45 cm x 30 cm.Dimension (mm) 450×300×1 Display Items Caution kids jumping out Material Material: PVC
- UNIT (UNIT SAFETY SIGNS) Aluminum white plain boardMaterial Aluminum (normal mountain, 2 flat ribs) Color Whitefrom S$48.99Min. 5 days
- Japan Green Cross Sign mounting bracket* Sold one by one.Japanese Green Cross No. 137602 Mass (g) 180 Specification 60.5mmΦ Type For both sides Material Steelfrom S$25.99Min. 2 days
- Japan Green Cross Traffic sign (for premises)* When mounted on the wall, there is no gap between the mirror and the wall.Mass (kg) 1.7 Trusco Part No. 106-3152 Japanese Green Cross No. 108440 Dimension (mm) 400×680×0.8 Sign Meaning Camping slowly Type of Sign Hole 2 (1 each for upper and lower) Material Steelfrom S$98.99Min. 2 days
- Anzen Kougyou Blow pole signIt is a self-supporting signboard to be installed outdoors The board is reflective It shines brightly with night lights. It can be used for various purposes such as parking lots, streets, and storefronts Please use by injecting water into the base. Free-standing simple signBody Height (mm) 1280 Display dimensions (mm) Approx. 220 × 600
- TOGUE ANZEN KOUGYOU Melamine signIt is a sign that you can see at a glance. It is a non-reflective type. Use in parking lots and premises (no public roads).Mass (kg) 1.5 Width (mm) 600 Height (mm) 600 Display Items Prohibited outside specified direction Material Steelfrom S$59.99Min. 2 days
- TRUSCO Magnetic yard signsIdeal for posting in places that require attention, such as factories and distribution warehouses. Since it is a magnet type, it can be easily pasted.Width (mm) 1200 Type of Terminal Fitting magnet Height (mm) 300 Mass (kg) 0.72from S$57.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Traffic signMaterial PP sticker Type of Sign Stickerfrom S$3.29Min. 5 days
- Japan Green Cross Traffic sign (for premises)* Compatible with Nobori balls 22Φ to 25Φ.Mass (kg) 1.7 Japanese Green Cross No. 108240 Dimension (mm) 680×400×0.8 Trusco Part No. 814-9314 Type of Sign Hole 2 (1 each for upper and lower) Sign Meaning Jump out Material Steelfrom S$98.99Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Road sign (for premises) Auxiliary sign (aluminum)Dimensions, Height x Width (mm) 120×400from S$59.99Min. 6 days