Road Marking Signs
Road signs are traffic and safety signs displayed on the road surface. There are various types, from those displayed based on officially established ordinances to those displayed by individuals. In addition to the adhesive sheet type that can be attached to the road surface or floor, there are also stencil plates for drawing the display with spray on the road surface, so you can choose the installation method depending on the environment. Aluminum stickers, PVC stickers, and synthetic rubber are used for the material of the adhesive sheet type sign, and the display is drawn in a conspicuous color so that it can be easily noticed by people.
Other Related Pages
- MonotaRO Road markingA sign that can be peeled off and attached to the road surface (with adhesive). The surface has a rough anti-slip treatment to prevent it from tipping over. Factory floors, office corridors, etc. * When pasting, please paste in a place where there is no fire. * When storing, avoid places with fir... Read MoreDimensions, Height x Width (mm) 240×300 Material Aluminum sticker Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Road surface sign (horizontal type)The bright colors make it stand out even on the road. * Be sure to use a primer when applying.
- TSUKUSHI KOBO Spray plate Number (0-9)Made of durable galvanized iron plate, it can be used repeatedly. When displaying on the floor or wall where the bulletin board cannot be used.Sign Meaning 0~9 Thickness (mm) About 0.5 Material Galvanized iron plate
- MonotaRO Non-slip sheetThe non-slip tape and the warning sign have been combined. Ideal for road markings in slippery areas. * Wipe off any dirt or oil on the road surface before applying. * Cannot be installed on asphalt.Thickness (mm) 1 Dimension (mm) 200×600 Sign Meaning Be careful of steps Type of Sign Sticker Specification With backside adhesivefrom S$27.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Road surface sticker* Please use a primer when installing.Thickness (mm) 0.3 Material Aluminum stickerfrom S$28.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Sticker for sticking to the floorSince the surface is processed with a pet film, it is hard to be scratched and peeled off even if you step on it. Transparent film processing that is slightly larger than the pattern. * Wipe off any dust or oil on the surface to be pasted.Type of Sign Backside adhesive Material PVC sticker Specification Backside adhesive
- Safe-Run Safety Supplies 5S floor display (foot type)It is a sticker type and can be easily attached by peeling off the release paper on the back side. It has a protective layer on the surface and has excellent water resistance, oil resistance, and abrasion resistance. Recommended for aisle display, section display, etc. of factories and workplaces.Thickness (mm) 0.45 Dimension (mm) 280×100 Material Base material: PVC, surface film: PVC
- Safe-Run Safety Supplies 5S floor display (arrow type)It is a sticker type and can be easily attached by peeling off the release paper on the back side. It has a protective layer on the surface and has excellent water resistance, oil resistance, and abrasion resistance. Recommended for aisle markings, plot displays, etc. in factories and workplaces.Thickness (mm) 0.45 Dimension (mm) 76×70 Material Base material: PVC, surface film: PVCfrom S$23.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Aluminum sticker for sticking to the road* Wipe off any dust or oil on the surface to be pasted.Material Aluminum sticker Specification Backside adhesive
- Hikari Floor guidance signIt is not slippery and has excellent wear resistance. Waiting for the cash register etc.! * Removable adhesive type that can be peeled off cleanly.Type of Sign Tape / sealfrom S$12.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Handrail stickerSize (mm) 175×40 Material PVC sticker Type of Sign Stickerfrom S$4.59Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Road surface application sheet Uniroad FitThe aluminum laminated on the equipment adheres to the uneven surface. Can be attached to outdoor asphalt surfaces and tile stones with deep joints, etc. Can also be used in places that could only be handled by painting.Material PVC / Aluminum Type of Sign Road surface stickingfrom S$23.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Road surface paint sheetMade of resin, it is light and convenient to carry. Since it can be used over and over again, it can be displayed in various places. It is a sheet that paints the letters "Tomare" on the road surface using road color paint. * Please use 819-396 quick-drying water-based road color for pa... Read MoreIncluded Accessories 1 each 3 sheets in total Mass (g) 300 Dimension (mm) 600×450 Trusco Part No. 742-7905 Material Eco uniboard Sign Meaning Rare (single character sheet)from S$149.90Min. 2 days
- 3M Safety walk Anti-slip tape GraphicsA road marking material with a non-slip function that contains <safety slogans> and <illustrations>. The effect lasts even if it gets wet with water or oil. Easy installation by simply peeling off the backing paper and pasting it. For both indoor and semi-outdoor use. For measures aga... Read MoreAdhesion Strength (N/25mm) 18 Dimensions, Height x Width (mm) 250×370 Tensile Strength (N/25mm) 310 Type of Terminal Fitting Adhesive type (adhesive seal) Material plasticfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Guiding arrow stickerDimension (mm) 100×220 Type of Sign Backside adhesive Specification Backside adhesive
- TRUSCO Printed non-slipIt can be easily installed by simply peeling off the back side and pasting it. A visual alert effect is added to the anti-slip effect, which can be expected to be effective in preventing slip accidents. It can be applied as it is on uneven surfaces without the need for surface treatment with a pr... Read MoreMass (g) 150 Tensile Strength (N/25mm) 147 Adhesion Strength (N/25mm) 20 Type of Terminal Fitting Adhesive seal
- Safe-Run Safety Supplies Social distance stickersIt is a sticker that can clearly show the social distance by pasting it at the foot of the procession etc. with the necessary space. "Social distance" attracting attention for infectious disease control and infection spread prevention It is an effective means of trying to avoid close co... Read MoreDimensions, Height x Width (mm) 80×500 Material PVCfrom S$38.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Anti-slip road seatEasy and fast to apply. The non-slip and the sign are combined. It can be used on sidewalks, public facilities, station premises, stores, etc. Ideal for road markings, especially in slippery places. * It is recommended to use a primer (391-20 / 21) for base treatment. Wipe off any dirt or oil on ... Read MoreDimension (mm) 150×600 Material Resin processed cloth Type of Sign Sticker Specification With backside adhesivefrom S$84.99Min. 2 days
- Japan Green Cross Handrail stickerEnsuring safety by clearly indicating on the handrail!Dimension (mm) 180×40 Mass (g) 8 Material Enviste Car Type of Sign Sticker / Stickerfrom S$16.99Min. 2 days
- Japan Green Cross Road sign with illustrationsIt can be attached directly to the road surface regardless of whether it is indoors or outdoors. Thoroughly remove dust, dirt, moisture, oil, paint, etc. from the road surface in advance. It is more effective if it is sanded. * When installing on asphalt pavement or concrete pavement, please use ... Read MoreDimension (mm) 300×450×3 Adhesive Back side strong tape Classification Road surface Material Soft lamiplate Finish Processing Surface embossingfrom S$76.99Min. 2 days
- TRUSCO Braille mat (for both indoor and outdoor use)Since it uses synthetic rubber, it has excellent cold resistance and weather resistance. The non-slip shape of the surface makes it difficult to slip. Since the back side has adhesive tape on the entire surface, the adhesive effect is improved. * For strong mounting, use a primer (sold separately... Read MoreMaterial Synthetic rubber Specification Indoor / outdoor use Type of Terminal Fitting Adhesive tape (with peel-off paper) Dimensions, Height x Width x Thickness (mm) 300×300×10
- GREEN CROSS Spray plate character height 100 (numbers)It is a plate for displaying characters by spraying marking spray. You can print characters just by spraying. For water-based spray only. Since it is a soft material, it can be bent and spray-printed on curved surfaces. A disposable type that is easy to handle. It is a plate for displaying charac... Read MoreThickness (mm) 1 Width (mm) 170 Height (mm) 200 Material PP platefrom S$16.99Min. 2 days
- Japan Green Cross Road sign with signSurface embossing [Precautions for road sign construction] Clean the surface by thoroughly removing dust, dirt, moisture, oil, paint, etc. from the ground in advance. Thunder processing is more effective. When using it for outdoor asphalt or concrete, please use the special primer (sold separately).Classification Road surface Material Soft lamiplatefrom S$76.99Min. 2 days
- Daiichi Sangyo Infection control sign + floor flat (4 pieces set)You can encourage customers to maintain a social distance. The sheet surface is non-slip anti-slip. Easy to install by simply peeling off the release paper. A type that does not leave glue when peeling off the sheet. Considering various color visions. Color universal design Infection control for ... Read MoreDimensions (Width W x Depth D) (mm) 550×150from S$129.90Min. 2 days
- Japan Green Cross Road marking stickersA sticker-type road sign that integrates a sign and a non-slip. Two languages, Japanese and English, are listed. * Please use a primer (sold separately) when installing on asphalt or concrete surface.from S$59.99Min. 2 days
- TOGUE ANZEN KOUGYOU Stop markThe aluminum foil base material is surface resin processed to prevent slipping. A strong adhesive is attached to the surface so it can be easily attached. * Order code 52232286 is a running change product.Type of Sign Sticker / Stickerfrom S$26.99Min. 2 days
- GREEN CROSS Spray plate Character height 100 (alphabet)It is a plate for displaying characters by spraying marking spray. You can print characters just by spraying. For water-based spray only. Since it is a soft material, it can be bent and spray-printed on curved surfaces. A disposable type that is easy to handle. It is a plate for displaying charac... Read MoreThickness (mm) 1 Width (mm) 170 Height (mm) 200 Mass (g) 23 Material PP platefrom S$15.99Min. 2 days
- KLEEN-TEX JAPAN Floor sign stickerJust sticking it on the floor alleviates troubles during congestion, withstands long-term use, and is easy to clean, which also reduces the burden on busy staff. No construction required, anyone can paste it neatly. The surface coating makes it resistant to scratches and dirt, and is non-slip.Thickness (mm) 0.5from S$67.99Min. 2 days
- OHSATO Sign for social distance round + Please wait hereSigns for social distance By using signs, we support ensuring a safe social distance without human intervention. A special seal for floor materials that takes into consideration re-peelability, scratch resistance, and anti-slip properties. Used as a floor sign for stores waiting for checkout. Sin... Read MoreHeight (mm) 350 RoHS directive (corresponding to 10 substances) Correspondence Color Orange Shape Round Type of Sign Tape / seal Material Vinyl chloridefrom S$78.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Road number displayA reflective type that can be attached to concrete and is convenient for displaying parking lot numbers.Overall Length (cm) About 28 Material Synthetic rubber Thickness (mm) 1.2 Type of Sign With back and adhesive sheet
- NCA (Noritake Coated Abrasive) Printed non-slipIt can be easily installed by simply peeling off the backing paper and pasting it. It can be expected to be more effective in preventing slip accidents by adding a visual alert effect to the anti-slip effect. The clear processing reduces the adhesion of dirt and maintains the visual effect. * For... Read MoreAdhesion Strength (N/25mm) 15 Mass (g) 250 Dimensions, Height x Width (mm) 300×306 Tensile Strength (N/25mm) 740 Type of Terminal Fitting Adhesive seal Specification Adhesive type (adhesive processing) Material Artificial abrasive (aluminum oxide) Base Material Clothfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Floor stickerDimension (mm) 500×300 Type of Sign Sticker Sign Meaning emergency exitfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Floor sheet signGuide passers-by in an easy-to-understand and safe manner * Company name cannot be entered.Mass (g) 340 Type of Sign Back adhesive sheet
- GREEN CROSS Spray plate Character height 300 (numbers)It is a plate for displaying characters by spraying marking spray. You can print characters just by spraying. For water-based spray only. Since it is a soft material, it can be bent and spray-printed on curved surfaces. A disposable type that is easy to handle. It is a plate for displaying charac... Read MoreThickness (mm) 1 Width (mm) 400 Height (mm) 400 Material PP platefrom S$37.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Road stickerIt fits well on the road surface.Thickness (mm) 0.3 Dimension (mm) 240×300 Mass (g) 32 Trusco Part No. 826-4336 Material Aluminum sticker Type of Sign Sticker Sign Meaning staff onlyfrom S$23.99Min. 2 days
- TSUKUSHI KOBO Non slip signFloor-mounted sign to prevent slipping. Uses a high-performance non-slip sheet. Alumina grains are sprinkled on the surface of a 1.2 mm thick special resin material. The back side has a strong adhesive, making construction easy.Thickness (mm) 1.2 Type of Sign Affix to floor Material Special resin + alumina particles
- GREEN CROSS Spray plate character height 200 (numbers)It is a plate for displaying characters by spraying marking spray. You can print characters just by spraying. For water-based spray only. Since it is a soft material, it can be bent and spray-printed on curved surfaces. A disposable type that is easy to handle. It is a plate for displaying charac... Read MoreThickness (mm) 1 Width (mm) 300 Height (mm) 350 Material PP platefrom S$28.99Min. 2 days
- TRUSCO Pedestrian matIt is a mat that clearly shows that it is a passage for pedestrians. It is written in 4 languages: Japanese, English, Chinese, and Korean. For instructions on pedestrian walkways during construction of pedestrian roads.Dimensions, W (mm) x L (m) 600×3.6 2018 Trusco page 6 1532 Thickness (mm) 6mm Specification Indoor / outdoor use Display Items Beware of pedestrian walkways Material Synthetic rubber Type of Terminal Fitting No adhesive, pasting type Trusco Part No. 836-6968 Mass (kg) 11from S$129.90Min. 2 days
- GREEN CROSS Spray plate Character height 150 (numbers)It is a plate for displaying characters by spraying marking spray. You can print characters just by spraying. For water-based spray only. Since it is a soft material, it can be bent and spray-printed on curved surfaces. A disposable type that is easy to handle. It is a plate for displaying charac... Read MoreThickness (mm) 1 Width (mm) 255 Height (mm) 300 Material PP platefrom S$18.99Min. 2 days