Parking Lot Related Signs
Parking prohibition / parking lot sign is a warning or safety sign placed in the parking lot. There are signs with various cautionary letters such as no parking, no entry, and height restrictions. The parking prohibition light is a polyethylene sign stand that is installed to prevent illegal and unwanted parking. In order to prevent falling, it is designed to put water into the base. Lightweight aluminum signs are characterized by high visibility and durability. Ideal for traffic signs to be installed on the premises.
Other Related Pages
- MonotaRO Parking SignIt is a signboard for parking lot usage for customers who come to the store. * Please do not use for any other purpose.Sign Meaning Parking for visitors only Type of Sign Hole 4 Dimensions, Height x Width x Thickness (mm) 300×600×1.2 Material PP (2.5mmΦ hole 4 sumi)
- Japan Green Cross Campus signDimensions, Height x Width x Thickness (mm) 680×400×0.8 Material Steel
- UNIT (UNIT SAFETY SIGNS) Aluminum sign for traffic premisesA lightweight aluminum sign with high visibility and excellent durability. The safety has been greatly improved because the four sides are curled. As a traffic sign on the premises of the office.
- MITSUGIRON Parking prohibited light (parking prohibited light)Convenient for preventing unauthorized parking. It stands out in three colors: red, yellow, and black.Trusco Part No. 171-3370 Dimensions, Width W x Depth D x Height H (mm) 300×300×1000 Mass (g) 800 Material Polyethylene (PE) Color Red / yellow / black Specification Water injection type Display Items no parking
- UNIT (UNIT SAFETY SIGNS) Square sign for sign towerDimension (mm) 207×356 Type of Sign Hole 4
- UNIT (UNIT SAFETY SIGNS) Parking lot / bicycle parking signThickness (mm) 1.2 Mass (g) 590 Dimension (mm) 600×900 Material Eco Uniboard Type of Sign Hole 6 Number of Holes Upper 3 lower 3
- UNIT (UNIT SAFETY SIGNS) Idling stop signIdling stop products that are indispensable for global environmental conservation such as air pollution control.Thickness (mm) 2.5 Hole Diameter (Φmm) 2.5 Mass (g) 490 Material Eco Uniboard
- Japan Green Cross No Parking SignJapanese Green Cross No. 117002 Number of Holes 2 Hole Diameter (Φmm) 3 Dimension (mm) 300×100×1 Trusco Part No. 814-9329 Mass (g) 82 Type of Sign Hole 2 Sign Meaning Please refrain from parking Material Polypropylene (PP)
- Hikari Reflective stickersAt night or in a dark place, if there is even a little light, it can be reflected and confirmed.Dimensions, Height x Width (mm) 300×100 Type Paste type Mass (g) 21 Material PET film Type of Terminal Fitting Adhesive tape Type of Sign Paste type
- Japan Green Cross Parking signParking sign.Mass (g) 252 Material Hard envy Specification Table printingfrom S$28.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Parking sign (Eco Uniboard)Material Eco Uniboard
- Japan Green Cross Parking signType Ban Classification No parking / Parking lot Shape Signfrom S$21.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Spray plateMade of durable tin. The section display is completed immediately with a single spray.Material Tin plate
- Japan Green Cross Parking prohibition stand (double-sided plain type)Specification - Mass (kg) 14 Type of Sign Stand typefrom S$259.90Min. 2 days
- Japan Green Cross No parking sticker sign* We do not sell cuts. In one volume, dark and light colors may be mixed in appearance, but there is no problem in quality.Japanese Green Cross No. 118002 Mass (g) 30 Dimension (mm) 300×100 Trusco Part No. 815-1691 Material Envi sticker Back Side Release paper Type of Sign Stickerfrom S$15.99Min. 2 days
- Japan Green Cross Truck doorway signNumber of Holes 2 Dimension (mm) 300×450×2 Mass (g) 378 Hole Diameter (Φmm) 4 Specification Double-sided table printing Material Hard envy Type of Sign Hole 2
- Hikari Foam PP plate signWith double-sided tapeMaterial Foam PP (polypropylene) Type of Sign Double-sided tape Size 450×180×1mmfrom S$14.99Min. 6 days
- Hikari Forward-facing parkingTrusco Part No. 113-5901 Dimension (mm) 300×90×2 Mass (g) 82 Material Acrylic white boardfrom S$84.99Min. 2 days
- Japan Green Cross Campus sign boardSpecification 10mmΦ hole x 2 (upper / lower) Type Campus JIS Standard JIS Z 9101・9103・9104 2006 Classification JIS general purpose Shape Sign Material Steel (baked melamine)from S$99.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Campus sign* Company name cannot be entered.Mass (kg) 1.1 Dimension (mm) 680×400 Type of Sign Hole 2 (1 each for upper and lower)from S$45.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) No parking tapeEnvironmentally friendly printing tape This product itself does not generate dioxin even if it is incinerated. In addition, the combustion promoting action of active ferroxide contained in this product has the effect of suppressing dioxins that may be generated from other garbage during incinerat... Read MoreTape Thickness (mm) 0.07 Mass (g) 280 Tape Length (m) 50 Tape Width (mm) 70 Trusco Part No. 744-6543 Specification No stickiness, no separator Material Polyethylene Type of Sign Tape Sign Meaning no parking
- UNIT (UNIT SAFETY SIGNS) Parking sticker signsType of Sign Backside adhesive Specification Backside adhesive
- UNIT (UNIT SAFETY SIGNS) Parking prohibition tapeTape Thickness (mm) 0.07 Tape Length (m) 50 Tape Width (mm) 70 Trusco Part No. 744-6527 Sign Meaning No parking Specification No stickiness, no separator Material Polyethylene Type of Sign Tapefrom S$21.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Parking lot related signs Parking signs (aluminum)Mass (kg) 1.1 Dimensions, Height x Width x Thickness (mm) 450×450×0.9from S$129.90Min. 5 days
- Hikari Foam PP sign plateIdeal for marking by attaching to a plate stand. Comes with double-sided tape. It is a 30 cm x 30 cm big size foamed polypropylene plate.Dimension (mm) 300×300×1 Specification Double-sided tape included Material Foam PP (polypropylene)from S$11.99Min. 6 days
- Hikari Reflection plate Parking is not allowed per doorwayMass (g) 49 Height (mm) 300 Trusco Part No. 113-4321 Type of Sign Adhesive tape, sticking type Width (mm) 100from S$99.90Min. 6 days
- KYORITSU SIGNTECH Do not sit down. Please refrain.Type of Sign Hole 6 Material Polytheme 1t Dimension (mm) W400×H300from S$28.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Parking lot L-shaped signDimension (mm) 150×200 Trusco Part No. 743-4189 Material PET resin Sign Meaning We carry out an idling stop exercisefrom S$33.99Min. 5 days
- Hikari Reflection plateTrusco Part No. 113-2766 Mass (g) 49 Display Items No parking Type of Sign Adhesive tape, sticking type Height (mm) 300 Width (mm) 100from S$99.90Min. 6 days
- Hikari Reflection plateType of Sign Adhesive tape, sticking type Trusco Part No. 113-2817 Mass (g) 49 Width (mm) 100 Height (mm) 300 Display Items No parkingfrom S$99.90Min. 6 days
- TSUKUSHI KOBO Construction vehicle doorway / gate signsThickness (mm) 0.5 Dimension (mm) 450×600 Number of Holes 6 locations above and below Material Color steel plate Specification Double-sided printing Type of Sign Hole 6from S$59.99Min. 5 days
- TSUKUSHI KOBO Vehicle sign for constructionThickness (mm) 0.5 Dimension (mm) 450×600 Number of Holes 6 locations above and below Material Color steel plate Specification Double-sided printing Type of Sign Hole 6from S$59.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) No parking tape (non-adhesive) + polyethyleneTrusco Part No. 744-6543 Display Items no parkingfrom S$19.99Min. 5 days