Passage Safety Signs
Aisle signs are signs that give information about passages so that they can be safely passed on roads and construction sites. The feature is that the state of the passage is accurately displayed by the direction of the arrow and the easy-to-understand design. There are signs such as “safety passage”, “work passage” and “site entrance / exit”. By installing the passage sign, the difference between the work passage and the safety passage can be identified at a glance. The main materials are uni-uni board and SC board that are strong and suitable for outdoor use. The high-intensity phosphorescent passage guide sign lasts longer in the dark than the conventional sign.
Other Related Pages
- UNIT (UNIT SAFETY SIGNS) Gate display boardMaterial Eco Uniboard Type of Sign 4 corner holesfrom S$12.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Floor carpet signIt can be displayed on carpets such as OA floors, which was difficult until now. Since it is removable with a hook-and-loop fastener, it is possible to flexibly respond to changes in the office layout. The entire surface is non-slip processed. * Immediately after installation, step firmly from ab... Read MoreDimension (mm) 102×360 Material Bitter porin Type of Sign Hook-and-loop fastenerfrom S$33.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Aisle signThickness (mm) 1 Mass (g) 170 Dimension (mm) 300×600 Number of Holes 4 (Sumi) Material Eco Uniboard Type of Sign Hole 4 Sumi
- UNIT (UNIT SAFETY SIGNS) Entrance / Stairway signsMaterial Eco Uniboard (Hole 4 holes) Dimensions, Height x Width x Thickness (mm) 600×300×1 Type of Sign Hole 4 Sumifrom S$12.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Vehicle doorway stickerA parking-prohibited general-purpose sticker for construction sites.Dimension (mm) 450×300 Mass (g) 57 Specification Adhesive seal Material PVC sticker Type of Sign Stickerfrom S$14.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Idling stop propulsion suppliesOn the wall of the parking lot or wire net!Thickness (mm) 2 Mass (g) 490from S$55.99Min. 2 days
- Japan Green Cross High-intensity phosphorescent passage guide sign* When installing, please be sure to contact the local fire department to see if it can be used.from S$54.99Min. 2 days
- TSUKUSHI KOBO Sign (both sides)By combining with the dedicated mounting bracket, the entrance and exit of the construction vehicle and the gate number can be clearly displayed. For displaying the entrance and exit of construction vehicles.Mass (kg) 1 Height (mm) 450 Mounting Hole 6 places Width (mm) 600 Specification Double-sided printing Type of Terminal Fitting Screw stop Material Steelfrom S$59.99Min. 5 days
- TSUKUSHI KOBO Direction indicatorThickness (mm) 1 Number of Holes 4 Type of Sign Hole 4 Material SC boardfrom S$5.99Min. 5 days
- Japan Green Cross Idling stop propulsion sign* Do not hang fragile, dangerous or expensive items.Material Steelfrom S$119.90Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Work passage sign (Eco Uniboard)Mass (g) 200 Dimension (mm) 300×600 Type of Sign 4 corner holes Trusco Part No. 742-7701 Sign Meaning Do not place objects in the work passage Material Eco Uniboard Specification Φ2.5mm hole 4 sumifrom S$21.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Idling stop stickerDimension (mm) 450×300 Mass (g) 57 Trusco Part No. 738-1247 Sign Meaning Construction-related vehicle idling stop Material PP sticker Type of Sign Stickerfrom S$14.99Min. 5 days
- ESCO 300x300mm Vehicle warning sign [Danger]The vehicle warning sign should be placed in a position that makes it easy to see the front and back of the vehicle.Dimension (mm) 300×300 Esco Part No. EA983BB-31 Specification Reflective letters, with back side glue Material Reflective sticker (acrylic film) Type of Sign With glue on the backfrom S$27.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Aisle signThickness (mm) 1 Mass (g) 170 Dimension (mm) 300×600 Material Eco Uniboard (Hole 4 holes) Type of Sign Hole 4 Sumifrom S$11.99Min. 5 days
- ESCO 300x300mm vehicle warning sign (magnet type)Dimension (mm) 300×300×0.8 Esco Part No. EA983BB-36 Type of Sign Magnet type Specification Reflection character Material Resin magnet (chlorinated polyethylene)from S$66.99Min. 6 days
- TSUKUSHI KOBO Gate sign (color steel plate)Thickness (mm) 0.5 Dimension (mm) 450×600 Number of Holes 6 locations above and below Material Color steel plate Specification Double-sided printing Type of Sign Hole 6from S$59.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Vehicle entrance / exit signIt is a parking prohibition general-purpose sign for construction sites.Mass (g) 170 Type of Sign 4 corner holes Material Eco Uniboard Specification Hole 4 Sumifrom S$11.99Min. 5 days
- Toyo Bousai NBL Phosphorescent Protrusive Guidance Direction IndicatorEvacuation guidance direction sign (double-sided type) NBL phosphorescent protrusion type.Thickness (mm) 1.5 Dimension (mm) 225×225×50 Sign Meaning emergency exitfrom S$189.90Min. 7 days
- UNIT (UNIT SAFETY SIGNS) Vehicle entrance / exit signDimension (mm) (Frame) 455 x 628, (Sign) 415 x 588 Included Accessories 2 clamps Mass (kg) 4.4 Thickness (mm) 40 Trusco Part No. 826-4009 Material / Finish Iron plate / Unichrome plating Sign Meaning No. Gate Type of Sign Single pipe mountingfrom S$259.90Min. 5 days
- TSUKUSHI KOBO Safety passage sign (SC board)Thickness (mm) 1 Dimension (mm) 300×600 Number of Holes 4 Type of Sign Hole 4 Material SC boardfrom S$13.99Min. 5 days
- ESCO 300x300mm Vehicle warning sign [designated combustibles]Dimension (mm) 300×300 Material Resin magnet (chlorinated polyethylene)from S$66.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Super load seatFor places where pedestrians and bicycles pass, such as sidewalks, public facilities, station premises, and stores. Due to the special urethane protective layer on the surface, it has more than 10 times more wear resistance than conventional stickers for road surface, and can be displayed for abo... Read MoreThickness (mm) 0.5Discontinued
- UNIT (UNIT SAFETY SIGNS) Vehicle entrance / exit signA general-purpose vehicle entrance / exit sign for construction sites. * We do not deliver to private homes (detached houses / apartments).Mass (g) 250 Type of Sign 4 corner holes Dimension (mm) 600 × 450 × 1 thickness Trusco Part No. 737-6162 Material Eco Uniboard Specification Hole 4 Sumi Color Track will enter and exitDiscontinued
- UNIT (UNIT SAFETY SIGNS) Vehicle entrance / exit signInstalled at the entrance / exit gate of the construction site to display the entrance vehicle guidance. Double-sided display. * Please use the construction vehicle entrance (305-02) and mounting bracket (305-14) as a set.Dimension (mm) 450×600 Specification Above hole 2 (both sides display) Material Iron plate Type of Sign On the hole 2Discontinued
- UNIT (UNIT SAFETY SIGNS) Diesel vehicle regulatory signDimensions, Height x Width x Thickness (mm) 450×600×1 Trusco Part No. 738-3525 Material Eco Uniboard (Hole 4 holes) Mass (g) 250 Type of Sign Hole 4 SumiDiscontinued
- UNIT (UNIT SAFETY SIGNS) Gate display boardIt is a general-purpose gate number sign for construction sites. * Company name cannot be entered.Dimension (mm) 300 × 600 × 1 thickness Type of Sign 4 corner holes Material Eco Uniboard Specification Hole 4 SumiDiscontinued
- UNIT (UNIT SAFETY SIGNS) Vehicle entrance sign white plainInstalled at the entrance / exit gate of the construction site to display the entrance vehicle guidance. It is a plain white board.Specification 2 on the hole, plain white Dimension (mm) 450×600 Trusco Part No. 811-5470 Material Iron plate (white paint) Type of Sign On the hole 2Discontinued