All Category

Voice Guidance

Voice guidance is one of the safety signs that alert you with voice messages so that you can work safely. It is used in various places such as shops and offices, mainly in factories and construction sites. Voice guidance using a high-intensity LED rotating light is easy to understand even from a distance, making it ideal for alerting on construction sites. There are various types such as one that automatically alerts by voice every hour, and one that an infrared sensor detects a person's movement and conveys a warning message.
View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. Talk Navi 2 Wall Mounting Bracket Set
    UNIT (UNIT SAFETY SIGNS) Talk Navi 2 Wall Mounting Bracket Set
    When a person approaches, the infrared sensor detects it and conveys a message. You can freely record and play messages. It can be used only with batteries even in places where there is no power supply. It is a rainproof structure that can be used outdoors. (When using batteries) Comes with a mou... Read More
    Audio Recording Time  (Maximum) 10 seconds  Dimensions, Height x Width x Thickness (mm)  (Wall mounting bracket) 50 x 224 x 39  Volume (dB)  0~80  Mass (kg)  1.07  Main Unit Dimensions (Width x Depth x Height) (mm)  340×45×100  Trusco Part No.  416-8119  Power Supply  AA batteries x 4 (sold separately)  Continuous Operating Time (hours)  About 1200 
    from S$219.90
    Min. 2 days
  2. Talk Navi 2 Single tube mounting clamp set
    UNIT (UNIT SAFETY SIGNS) Talk Navi 2 Single tube mounting clamp set
    When a person approaches, the infrared sensor detects it and conveys a message. You can freely record and play messages. It can be used only with batteries even in places where there is no power supply. It is a rainproof structure that can be used outdoors. (When using dry batteries) Comes with a... Read More
    Audio Recording Time  (Maximum) 10 seconds  Dimension (Φmm)  (Single pipe mounting clamp) 48.6  Volume (dB)  0~80  Mass (kg)  1.47  Main Unit Dimensions (Width x Depth x Height) (mm)  340×45×100  Trusco Part No.  416-8135  Power Supply  AA batteries x 4 (sold separately)  Continuous Operating Time (hours)  About 1200 
    from S$219.90
    Min. 2 days
  3. Talk Navi 2
    UNIT (UNIT SAFETY SIGNS) Talk Navi 2
    When a person approaches, the infrared sensor detects it and conveys a message. You can freely record and play messages. It can be used only with batteries even in places where there is no power supply. It is a rainproof structure that can be used outdoors. (When using batteries) It can be used f... Read More
    Audio Recording Time  (Maximum) 10 seconds  Mass (kg)  0.6 (excluding batteries)  Volume (dB)  0~80  Main Unit Dimensions (Width x Depth x Height) (mm)  340×45×100  Trusco Part No.  416-8101  Power Supply  AA batteries x 4 (sold separately)  Material  ABS resin  Continuous Operating Time (hours)  About 1200 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  4. Talk navigator bracket for cone
    UNIT (UNIT SAFETY SIGNS) Talk navigator bracket for cone
    It can be easily used by attaching it to a cone. Easy to move and install. It is a metal fitting for attaching 881-86 Talk Navi 2 to the cone.
    Mass (g)  100  Dimension (mm)  100×120×39.4  Trusco Part No.  745-0982  Material  Iron (Unichrome plating) 
    from S$25.99
    Min. 2 days
  5. Talk Navi 2 Telescopic Stand Set
    UNIT (UNIT SAFETY SIGNS) Talk Navi 2 Telescopic Stand Set
    When a person approaches, the infrared sensor detects it and conveys a message. You can freely record and play messages. It can be used only with batteries even in places where there is no power supply. It is a rainproof structure that can be used outdoors. (When using batteries) Comes with a tel... Read More
    Dimension (Φmm)  (Extensible stand) 305  Height (mm)  (Extensible stand) 680-1100  Audio Recording Time  (Maximum) 10 seconds  Volume (dB)  0~80  Main Unit Dimensions (Width x Depth x Height) (mm)  340×45×100  Trusco Part No.  416-8127  Mass (kg)  7.73  Power Supply  AA batteries x 4 (sold separately)  Continuous Operating Time (hours)  About 1200 
    from S$379.90
    Min. 2 days
  6. Talk Navi 2 AC Adapter
    UNIT (UNIT SAFETY SIGNS) Talk Navi 2 AC Adapter
    This is a dedicated adapter for operating Talk Navi [[(R2)]] at AC100V. According to the guidelines of the Ministry of Economy, Trade and Industry in January 2015, the specifications will take measures against the tracking phenomenon (leakage and ignition phenomenon). It can be used for various p... Read More
    Voltage (V)  AC100  Remark  AC 100V adapter for Talk Navi 2  Mass (g)  60  Trusco Part No.  820-2289  Material  Exterior: resin coating  Input voltage  AC100~200V  Cable Length (m)  1.5 
    from S$64.99
    Min. 2 days
  7. Line code for Talk Navi II
    UNIT (UNIT SAFETY SIGNS) Line code for Talk Navi II
    This is a voice input code for line input of voice directly to Talk Navi 2. It can be used for various purposes such as factories, offices, construction sites, stores, and facilities.
    Trusco Part No.  783-3024  Mass (g)  30  Cable Length (m)  1.8 
    from S$25.99
    Min. 2 days
  8. Wall mounting bracket for Talk Navi II
    UNIT (UNIT SAFETY SIGNS) Wall mounting bracket for Talk Navi II
    Dimension (mm)  200×450×5  Mass (g)  266  Trusco Part No.  811-5964  Material  Iron / silver paint finish 
    from S$54.99
    Min. 2 days
  9. Single tube mounting clamp for talk navigator
    UNIT (UNIT SAFETY SIGNS) Single tube mounting clamp for talk navigator
    Single tube mounting bracket for 881-71 (Talk Navi).
    Mass (kg)  1.4  Trusco Part No.  737-6316  Included Accessories  Body fixing bolt M10 x 12 (2 pcs.)  Dimension (mm)  For Φ48.6  Material  Iron (chromate plating) 
    from S$25.99
    Min. 2 days
  10. Dedicated display board for Talk Navi II
    UNIT (UNIT SAFETY SIGNS) Dedicated display board for Talk Navi II
    A visual effect can be obtained by installing an additional display board on Talk Navi 2. It is a dedicated display board to be attached to Talk Navi 2.
    Dimension (mm)  200×450×5  Material  Aluminum composite plate  Specification  Fixing hole Φ6.5mm bottom 2 places 
    from S$57.99
    Min. 2 days
  11. LED rotation alarm + Nico UFO myubo + battery type + motion sensor
    NIKKEI MFG LED rotation alarm + Nico UFO myubo + battery type + motion sensor
    The LED light emitting part uses four 1W power LEDs. You can switch between rotation and blinking with an internal switch. The speaker section has a built-in amplifier board and cone speaker. You can switch the message with the internal switch. The volume can also be adjusted, and the sound press... Read More
    Mass (kg)  0.3 
    from S$219.90
    Min. 2 days
  12. A4 size replacement display board for Talk Navi 2
    UNIT (UNIT SAFETY SIGNS) A4 size replacement display board for Talk Navi 2
    Paper can be replaced while attached to the talk navigation
    Trusco Part No.  114-8209  Material  Aluminum composite version  Mass (g)  100 
    from S$84.99
    Min. 2 days
  13. Voice sign Cerise
    TSUKUSHI KOBO Voice sign Cerise
    A recording / playback function has been added. You can use it in two modes, fixed sound and recording / playback, just by switching the switch according to the situation. * Even if there is a person in the detection area, the sensor will not detect it when it is stationary. * The sensor may oper... Read More
    Mass (kg)  1.2 (including batteries)  Audio Recording Time  20 seconds  Volume (dB)  75  Suitable Battery  AA batteries x 4 (DC6V)  Material (Main Unit)  ABS resin  Included Accessories  Battery, single tube mounting bracket  Sensor  Pyroelectric far infrared 
    from S$559.90
    Min. 5 days
  14. Safety Voice II
    UNIT (UNIT SAFETY SIGNS) Safety Voice II
    With all 43 types of voice and light, you will be notified of dangers and cautions accurately. It is a rainproof structure that can be used outdoors with peace of mind. Uses a high-brightness LED rotating light that can be clearly seen from a distant place. It conveys firmly at a loud volume of u... Read More
    Current Consumption (A)  0.17(1KHz.MAXAUT)  Mass (kg)  1.5  Dimension (mm)  227×200×244  Voice  43 built-in types  Power Consumption (W)  Power Input (V)  AC100~220  Volume (dB)  Up to 95 (1m before) 
    from S$989.90
    Min. 5 days
  15. Double ring for sling alarm
    UNIT (UNIT SAFETY SIGNS) Double ring for sling alarm
    Mass (g)  Dimension (mm)  29Φ  Trusco Part No.  747-9310  Material  Stainless steel 
    from S$1.39
    Min. 2 days
  16. Tripod bracket for Safety Voice II
    UNIT (UNIT SAFETY SIGNS) Tripod bracket for Safety Voice II
    A tripod (sold separately) mounting bracket for Safety Voice 2. A tripod mounting bracket for Safety Voice 2.
    Dimension (mm)  62×100×100  Trusco Part No.  826-3992  Mass (g)  About 300  Material  Iron (metallic gray paint finish) 
    from S$42.99
    Min. 5 days
  17. Information Voice AC Adapter
    KING JIM Information Voice AC Adapter
    Input / output  AC90~260V, 0.2A,50/60Hz  Cable Length (m)  About 3 
    from S$38.99
    Min. 2 days
  18. Nico UFO  myubo  extension cord
    NIKKEI MFG Nico UFO myubo extension cord
    from S$33.99
    Min. 4 days
  19. Formill Ⅲ Vehicle traffic detection sensor with rotating warning light
    TSUKUSHI KOBO Formill Ⅲ Vehicle traffic detection sensor with rotating warning light
    Operating Temperature Range (℃)  -20~50  Detection Distance (m)  0.5~6  Flash speed (min -1 120±10  Maximum Power Consumption (W)  14  Power Supply Voltage (V)  AC100(50/60Hz)  Mass (kg)  About 7  Protection Class  IP43 equivalent  Sound Pressure Level (dB)  Up to 95 (volume cannot be adjusted)  Specification  [Voice switching] 4 channels 
    from S$2,199.00
    Min. 6 days
  20. Voice sign for Cerise
    TSUKUSHI KOBO Voice sign for Cerise
    Material  Aluminum  Mass (kg)  Dimensions in Use (mm)  600~1050×750~1395 
    from S$219.90
    Min. 5 days
  21. Nico UFO closing last order
    NIKKEI MFG Nico UFO closing last order
    It is a voice player that reduces the trouble of notifying customers of the last order and closing time. It is battery-powered and audio playback is performed with the operation buttons.
    Cable Length (m)  2.3  Sound Pressure  85dB  Power Supply  AA x 3 
    from S$269.90
    Min. 4 days
  22. Voice guide with sensor
    MAX Voice guide with sensor
    Voice support for offices, stores, facilities, factories, and various sites! The human detection sensor detects the approach of a person and plays the recorded voice. If you turn off the human sensor, the recorded voice will be played repeatedly. You can record two types of audio for about 90 sec... Read More
    Dimensions, H x W x D (mm)  155×113×77  Audio output  2W (maximum)  Power Consumption (W)  3 (maximum)  AC Power Adapter (V)  AC100(50/60Hz)  Mass (g)  About 400  Power Input (V)  DC5 
    from S$379.90
    Min. 3 days
  23. Voice guide with sensor (cordless type)
    MAX Voice guide with sensor (cordless type)
    Voice support for offices, stores, facilities, factories, and various sites! The human detection sensor detects the approach of a person and plays the recorded voice. If you turn off the human sensor, the recorded voice will be played repeatedly. You can record two types of audio for about 90 sec... Read More
    Dimensions, H x W x D (mm)  110×65×30  Audio output  1W (maximum)  Power Consumption (W)  2 (maximum)  Mass (g)  Approximately 90 (excluding batteries)  Included Accessories  Instruction manual (and warranty) 
    from S$459.90
    Min. 4 days
  24. Information voice stand
    KING JIM Information voice stand
    Thread Standard  1/4 inch size (stand tip)  Mass (kg)  About 1.3  effective expansion (mm)  Approximately 768 x 1415  Color  Black  Material  Iron, ABS 
    from S$119.90
    Min. 5 days
  25. AC adapter for voice sign series
    TSUKUSHI KOBO AC adapter for voice sign series
    Cable Length (m)  1560 
    from S$33.99
    Min. 5 days
  26. Notification Voice (Voice Guidance)
    KING JIM Notification Voice (Voice Guidance)
    It is a voice guidance terminal that detects the movement of a person with a motion sensor and conveys the necessary message by voice.
    Material  PC  Color  White 
    from S$189.90
    Min. 2 days
  27. Safety Voice Message Speaker with Timer
    TSUKUSHI KOBO Safety Voice Message Speaker with Timer
    Reconfirmation of safe work. An hourly voice alert device. When the LED is lit, the voice alert is automatically repeated every hour. With an ultra-compact design (lightweight and compact), it can be attached to a belt and does not interfere with work. The exterior is a stylish design with a stre... Read More
    Type of Action  ON → LED ON, OFF → LED OFF  Dimensions, Width W x Depth D x Height H (mm)  90×29×67  Material  Polycarbonate translucent green  Suitable Battery  2 AAA alkaline batteries  How to Operate  Slide switch ON / OFF switching  Mass (g)  54 (including batteries) 
    Discontinued
  28. Talking NAVI
    FPS Talking NAVI
    The sensor detects when a person approaches and notifies you. The motion sensor responds and automatically calls for a message. It can be used in various situations such as warnings, information, and in-store promotions. Freely record and play messages according to the purpose and situation. We a... Read More
    Power Source  3 x AAA batteries (sold separately)  Operation Environment  Indoor use only  Mass of Main Unit (kg)  60 (excluding batteries)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  60×23×90  Volume  Two stages, large and small  Audio Recording Time  Up to 120 seconds 
    Rating:
    89%
    Discontinued
  29. FORMILL II Rotation warning light with vehicle automatic detection sensor
    TSUKUSHI KOBO FORMILL II Rotation warning light with vehicle automatic detection sensor
    The direction sensor detects the vehicle coming out of the work place on the road, and alerts passers-by with voice (female voice) and buzzer sound.
    Operating Temperature Range (℃)  -10~+50  Detection Distance (m)  0.5~6  Maximum Power Consumption (W)  40  Trusco Part No.  755-4532  Power Supply Voltage (V)  AC100・50/60Hz  Sound Pressure Level (dB)  Up to 87 
    Discontinued
  30. Talk navigator body fixing bolt set
    UNIT (UNIT SAFETY SIGNS) Talk navigator body fixing bolt set
    Trusco Part No.  745-0893  Dimension (mm)  M10×10 
    Discontinued
  31. AC adapter for Talk Navi II
    UNIT (UNIT SAFETY SIGNS) AC adapter for Talk Navi II
    It is a dedicated adapter for operating Talk Navi 2 at AC100V. It can be used for various purposes such as factories, offices, construction sites, stores, and facilities.
    Voltage (V)  100~240  Cable Length (m) 
    Discontinued
  32. Talking NAVI2 (Voice Guidance Speaker)
    FPS Talking NAVI2 (Voice Guidance Speaker)
    A special cover that narrows the detection range of the sensor. Easy to install and ready to use. Compatible with 2 power sources of USB & dry battery. Record messages freely according to your purpose. Safety / crime prevention measures, guidance / guidance, alerting, sales promotion
    Mass of Main Unit (g)  60  Main Unit Dimensions, Width W x Depth D x Height H (mm)  60×23×90  Operation Environment  Indoor  Audio Recording Time  Longest: about 540 seconds  volume control  Two stages, large and small 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction