All Category

Measuring & Surveying Equipment

In the measurement product category, various measurement products for measuring length, speed, concentration, brightness, electricity, etc. are available. Compatible with all genres from industrial to household. Various measurements can be performed from simple measurement to high-precision measurement. In addition to straight and curved scales, there are a variety of types such as various convexs, gauges and calipers. A full lineup of angle meters, levelers, and various scales. Corresponds to various measurement needs such as various surface plates, stands, and recording paper. A magnifying glass and microscope are also included.
View : Grid List
Filter

Items 1 - 40 of 38401

Set Ascending Direction
  1. With Convex Rubber
    MonotaRO With Convex Rubber
    It can be fixed in any position with the slide lock. Comes with a rubber protector to soften the impact. For measuring length. * Be careful not to get an electric shock as it is a conductive product. * For safety, wear protective goggles and work gloves when using. * Please keep out of reach of c... Read More
    End Hook  0 point correction moving claw  Material (Case)  ABS/PVC  Type of Scale  One side  Material (Tape)  SK4  Type  With lock  Color (Body)  Yellow 
    Rating:
    87%
    from S$5.79
    Min. 2 days
  2. Straight Ruler
    MonotaRO Straight Ruler
    For measuring dimensions. For drawing work. For marking work. * Be careful when handling as the end face is sharp. * Please use gloves when working. * Do not use in places where electricity may come into contact.
    Scale Interval, Bottom (mm)  0.5  Scale Interval, Top (mm)  Surface Treatment  Silver finish  Material  Stainless steel  Length Tolerance (mm)  ±0.15 
    Rating:
    82%
    from S$2.89
    Min. 2 days
  3. G Lock
    Tajima (TJM DESIGN) G Lock
    A combo that guards the whole body with elastic elastic resin Lock type. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that inclu... Read More
    End Hook  0 point correction moving claw  Material (Case)  ABS resin  Material (Cover)  Elastomer resin  JIS Standard  First grade  JIS Class  JIS Class 1  Type of Scale  One side  Material (Spring)  SK85 (formerly SK5)  Material (Tape)  SK85 (formerly SK5)  Type  With lock 
    Rating:
    85%
    from S$11.99
    Min. 2 days
  4. Feeler Gauge
    MonotaRO Feeler Gauge
    Domestic gauge specialized manufacturer OEM product! You can easily inspect the minute distance between two planes that cannot be measured with other measuring instruments. Used for measuring the clearance between pistons and cylinders of automobiles and engines. * Do not use for anything other t... Read More
    Material  SK hardened steel (SK2 to SK5)  Leaf width (mm)  12.7  Hardness  HV420~520 
    Rating:
    89%
    from S$8.19
    Min. 2 days
  5. Magnet Base
    MonotaRO Magnet Base
    A strong magnet and a sturdy frame provide stable measurements. Adsorption ON / OFF can be switched by operating the changeover switch. A dial gauge with an ear metal (ear metal diameter Φ6.5 mm), a dial gauge with a stem diameter of Φ6 / Φ8 mm, or a lever type dial gauge can be attached. * Do no... Read More
    Mass (kg)  1.4  Magnet Dimensions (mm)  50×58×55  Dial Gauge Mounting Hole (mm)  6.0, 8.0 (with dovetail)  Magnetic Attraction Force (N [kgf])  800[80]  Support Pole Dimensions, Diameter x Length L (mm)  About 10 x about 160  Main Column Dimensions, Diameter x Length L (mm)  Approx. 12 x 175  Main Pillar Mounting Screw, Base Side (mm)  M8×1.25  Main Pillar Mounting Screw, Pillar Side (mm)  M8×1.25  Specification  Popular, standard type 
    Rating:
    83%
    from S$31.99
    Min. 2 days
  6. Standard Vernier Caliper
    MonotaRO Standard Vernier Caliper
    Vernier reading type standard type caliper. The scale is easier to see than the conventional product. Comes with a convenient storage case. For measuring outer diameter, inner diameter, step, and depth * Do not use for any other purpose. * Wipe off any dirt such as oil, dust, and chips before use.
    Minimum Reading (mm)  0.05  Material  Stainless steel 
    Rating:
    96%
    from S$34.99
    Min. 2 days
  7. Straight Ruler Stainless Steel with Red Numbers JIS
    Shinwa Rules Straight Ruler Stainless Steel with Red Numbers JIS
    JIS 1 grade (15 cm to 2 m). It has an inch conversion table and a screw pilot hole table on the back side. (From 15cm to 1m. No more than 1.5m) The scale is chrome-plated, making it difficult to remove. Utilizing the surface of the stainless steel material as it is, we provide it at a reasonable... Read More
    JIS Standard Certification  Acquired  Material  Stainless steel 
    Rating:
    82%
    from S$3.39
    Min. 2 days
  8. Feeler Gauge
    Shinwa Rules Feeler Gauge
    A thickness gauge with a wide variety of lengths and leaves to suit your needs. Gauge that inserts into the gap and measures dimensions * Never forcibly insert the leaf. * This product is not hardened.
    Material  Carbon tool steel (SK6)  Hardness  HV360~600 
    Rating:
    90%
    from S$8.69
    Min. 2 days
  9. Feeler Tape
    MonotaRO Feeler Tape
    Filler tape is used for assembling and adjusting automobile engines and other internal combustion engines. It can be used by cutting to the required dimensions, and can also be used to measure the gap between pistons and cylinders of aircraft and ships. It is also used for machine adjustment and ... Read More
    Tape Width (mm)  12.7  Material  SK hardened steel  Length (m) 
    Rating:
    92%
    from S$8.69
    Min. 2 days
  10. Handy Board Adjustable Handle
    MonotaRO Handy Board Adjustable Handle
    A telescopic whiteboard that is convenient for on-site shooting. Please use a magnetic display sticker on the iron plate at the tip. A whiteboard marker is attached on the back side. For shooting at construction sites, for shooting during inspections and inspections * Do not use for any other pur... Read More
    Maximum Elongation (mm)  550 
    Rating:
    82%
    from S$26.99
    Min. 2 days
  11. Precision Scale
    MonotaRO Precision Scale
    Large and easy-to-read scale. For weighing at manufacturing sites, agricultural work, and fishery processing. * This scale is not a "specified measuring instrument" specified by the Measurement Law. It cannot be used for transactions or proofs.
    Color (Body)  Blue  Type  Precision scale  Weighing Pan Shape  Square  Unit of Weighing  kg 
    Rating:
    84%
    from S$46.99
    Min. 2 days
  12. Mug Jacket
    KOMELON Mug Jacket
    Strong mug claws and double-sided scale that can be easily measured by one person Compact and shock-resistant jacket convex Easy-to-read tape with reduced reflection
    Type of Scale  Meter scale  JIS Standard  First grade  End Hook  Magnet nails  Type  With lock 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  13. Square with Stand and Scale
    MonotaRO Square with Stand and Scale
    Measurement of right angles of jigs and tools, right angles by mounting jigs and tools, and right angles of products. The rod and stand are firmly joined with rivets. Since the short piece is thick, it can be measured in an upright position. * Do not use for anything other than its intended purpose.
    Type  Skoya with stand  Surface Treatment  Polishing finish scale / Etching step  Material  竿 / Stainless steel stand / Carbon steel  Minimum Scale (mm) 
    Rating:
    77%
    from S$12.99
    Min. 2 days
  14. Magnet holder Neodymium magnet
    MonotaRO Magnet holder Neodymium magnet
    Neodymium magnet exerts strong attractive force and can be attracted and held for various purposes. The screw hole on the back allows it to be incorporated into jigs and various molds, and can be widely applied. Please use for various adsorption and holding. * Please note that the clock, card, an... Read More
    Maximum Operating Temperature (℃)  80  Material (Magnet)  Neodymium magnet 
    Rating:
    86%
    from S$8.19
    Min. 2 days
  15. Curve Scale Silver Thick Wide
    Shinwa Rules Curve Scale Silver Thick Wide
    A thick and wide type that is strong against impact and does not easily get out of angle. Suitable for ironwork and civil engineering work. Very convenient when injuring metal. It is an easy-to-see full-scale silver finish (matte finish) that suppresses the reflection of light on the surface. Wit... Read More
    Right Angle Accuracy  0.1mm or less per 100mm  Thickness (mm)  2.0  Width (mm)  20  JIS Standard  Conformity  Specification  JIS mark with red numbers  Shape  Same thickness 
    Rating:
    94%
    from S$45.99
    Min. 2 days
  16. M Type Standard Caliper
    Mitutoyo M Type Standard Caliper
    This is the most commonly used vernier caliper. Stepped scale surface prevents dust from entering between the main scale and slider. Since the main scale and the head end face of the slider are set as the 0 (zero) reference point (measurement surface), step measurement is possible. The standard v... Read More
    Minimum Reading (mm)  0.05  Series  530 
    Rating:
    93%
    from S$77.99
    Min. 2 days
  17. Rain Stick Chalk
    Umajirushi Rain Stick Chalk
    It won't disappear even if it gets wet in the rain For outdoor use, scoreboard, road marking, etc.
    Diameter (Φmm)  12  Overall Length (mm)  80  Ingredient  Plaster of Paris 
    Rating:
    88%
    from S$3.59
    Min. 2 days
  18. Digital Scale SH Series
    A&D Digital Scale SH Series
    High resolution of 1/2000, fine and lightweight structure that is easy to carry (with convenient handles on the left and right) Low overall height with little vertical movement and easy loading and unloading Large display (character height 25 mm for clear display) Large lightweight plate (230 x 1... Read More
    RoHS directive (corresponding to 10 substances)  Outer Dimension H (mm)  106  Weighing Pan Dimension D (mm)  190  Weighing Pan Dimension W (mm)  230  Outer Dimension D (mm)  250  Outer Dimension W (mm)  265  Included Accessories  Instruction manual 
    Rating:
    91%
    from S$109.90
    Min. 2 days
  19. Aluminum straight scale Alsuke (with non-slip)
    Shinwa Rules Aluminum straight scale Alsuke (with non-slip)
    Uses large and clear scale numbers. Light and durable without rusting. With Danger Prevention Wall-Higher than the cutting surface so the cutter won't slip over. A sponge is attached to the back side, so you can hold the ruler with a light force. Used for length measurement, grooving and cutt... Read More
    Material  Aluminum  Type of Scale  Meter scale 
    Rating:
    94%
    from S$6.99
    Min. 2 days
  20. Standard ABS Digimatic Caliper
    Mitutoyo Standard ABS Digimatic Caliper
    It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category. It is a product that can use the "re-proofreading s... Read More
    Repeatability (mm)  0.01  Minimum Reading (mm)  0.01  Dimension H (mm)  16  Maximum Response Speed  No limit  Output Terminal  None  Thumb Roller  None  Instrumental Error (mm)  ±0.02 
    Rating:
    95%
    from S$229.90
    Min. 2 days
  21. Convex Smart Gear
    Shinwa Rules Convex Smart Gear
    The compact design fits comfortably in your waist bag. A large hook hanger that is convenient for attaching a fall prevention cord. Comes with a shock absorber (shock absorber). Comes with a belt clip. Comes with a strap. Comes with a 455mm pitch display. Comes with a 0-point correction moving cl... Read More
    RoHS directive (corresponding to 10 substances)  Tape Length (m)  5.5  Material (Main Unit)  ABS resin, elastomer resin  End Hook  Normal nails  material (tape end)  Steel  Material (Tape)  Steel  Type  With lock  Specification  With strap 
    Rating:
    80%
    from S$9.29
    Min. 2 days
  22. Super Magnetic Force Level
    SK (Niigata Seiki) Super Magnetic Force Level
    A strong magnet is attached to the measurement reference surface, which is very convenient for steel frame construction and plant construction. With a protector, it cushions the impact when dropped, prevents damage to building materials, and prevents slipping during work. Convenient for use in da... Read More
    Bubble Tube Sensitivity  0.50mm/m=0.0286°  Attracting Force (N)  Magnet/118  Accuracy  ± 1.50mm/m=0.0859 ° or less 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  23. Analog Testers
    MonotaRO Analog Testers
    * Do not use for anything other than its intended purpose.
    DC Current (mA)  0.5/10/250  AC Voltage (V)  10/50/250/500  Mass (g)  140  DC Voltage (V)  2.5/10/50/250/500  Main Unit Dimensions, Width W x Depth D x Height H (mm)  70×34×113  Power Supply  AA battery x 1  Material (Cover)  ABS  Resistance (Ω)  Ω×10、Ω×1k 
    Rating:
    75%
    from S$19.99
    Min. 2 days
  24. Pocket Scale
    MonotaRO Pocket Scale
    It is possible to measure up to 1000g with a minimum display of 0.1g. Compact and convenient to carry. Equipped with a tare function that can deduct the weight of the container. Precision parts, experiments, etc. * This scale is not a "specified measuring instrument" specified by the Me... Read More
    Minimum Reading (g)  0.1  Operating Temperature Range (℃)  0~50  Maximum Capacity (g)  1000  Mass (g)  141  Dimensions, Width W x Height H x Depth D (mm)  70×25×104  Power Supply  AAA battery x 2  Weighing Pan Shape  Square  Unit of Weighing 
    Rating:
    92%
    from S$26.99
    Min. 2 days
  25. Precision Block A Type Made of Cast Iron
    MonotaRO Precision Block A Type Made of Cast Iron
    The special design makes it easy to hold and does not rust easily. It is a machine finish. For marking round bars and raising blocks. * Please do not use it for any other purpose. * Not for precision measurement.
    Right-angle / Parallelism (mm)  >0.04  Material  FC25  Type  Type A 
    Rating:
    89%
    from S$59.99
    Min. 2 days
  26. Vernier Calipers
    Shinwa Rules Vernier Calipers
    Outer diameter measurement, inner diameter measurement, depth measurement, and step measurement are possible. Comes with a fine feed function. Calipers used for various dimensional measurements * Depending on the delivery location, the delivery date may be postponed and additional shipping charge... Read More
    Minimum Reading (mm)  0.05  Depth bar (Yes / No)  Included  Material  Stainless steel 
    Rating:
    93%
    from S$64.99
    Min. 2 days
  27. Loupe
    MonotaRO Loupe
    High quality colorless lens. It has a wide field of view by suppressing each aberration as much as possible. For inspection of negatives and positive films, etc. * Do not use for anything other than its intended purpose.
    Material (Lens)  Green glass 
    Rating:
    86%
    from S$17.99
    Min. 2 days
  28. Electroscope
    MonotaRO Electroscope
    ● The working voltage range is up to 1000V. ● When the voltage is detected, the LED lamp lights up and the buzzer sounds. ● With ON / OFF switch * Always check the voltage detector with a known power source before detecting. * When inserting the battery, be careful not to bend the internal electr... Read More
    Frequency (Hz)  50/60  Power Supply  AAA batteries x 2  Material (Cover)  ABS  Working Voltage Range  AC70~1000V 
    Rating:
    78%
    from S$22.99
    Min. 2 days
  29. No Touch Timer Hand Wash Duty
    SATO KEIRYOKI MFG No Touch Timer Hand Wash Duty
    Since the start button is non-contact type, you can start and stop the timer just by holding your hand over it. It is hygienic because it can be used without touching it. The sensing distance is within 3 cm. When the time comes, a sound will be heard for 5 seconds and the time will automatically ... Read More
    Mass (g)  110 (including batteries)  Dimensions, Width W x Height H x Depth D (mm)  114×62×24  As ONE Part Number  2-8966-01  Power Supply  3 x AAA (15V)  TGK Part No.  359-55-43-02  Trusco Part No.  385-9371  Timer Setting Time  5 to 90 seconds  Material  ABS resin  Display Format  Digital  Timer Setting  Every 5 seconds  Display Part  LCD 2-digit digital display  Installation  Stand, magnet  Repeat function  ○  Countdown function  ○  Non-contact support  ○ 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  30. A Type Thickness Gauge
    SHIM & GAUGE A Type Thickness Gauge
    Width (mm)  12.7  Shape 
    Rating:
    89%
    from S$4.99
    Min. 2 days
  31. Crack Scale
    Shinwa Rules Crack Scale
    The card type and straightedge type 15 cm type are made of stainless steel, so they are hard to bend and have strength. The clear type is transparent and easy to match with cracks. Inspection of houses is becoming more important due to the quality assurance method. For inspection of cracks in con... Read More
    Rating:
    84%
    from S$6.59
    Min. 2 days
  32. Dial Gauge
    MonotaRO Dial Gauge
    A standard dial gauge can measure up to 0.01 mm. A flat back lid and a back lid with ears are included. Displacement measurement of flat surface unevenness, shaft runout, squareness, etc. * Do not use for any other purpose.
    Overall Length (mm)  110  Measuring Range (mm)  0~10  Minimum Reading (mm)  0.01  Back Plate Specification  Flat (back lid with ears included)  Stem Diameter (Φmm)  Scale  ±0~100  Outer Frame Diameter (mm)  56  Mass (g)  150  Measuring Force (N)  1.5 or less  Operating Temperature Range (℃)  0~40  Repeatability (μm)  Contact Diameter (Φmm)  2.5  Return Error (μm) 
    Rating:
    85%
    from S$39.99
    Min. 2 days
  33. Pitch Gauge
    MonotaRO Pitch Gauge
    You can easily measure the pitch just by hitting the screw thread! Gauge that measures the pitch of ordinary screws * After use, wipe off any dirt and apply oil to store.
    Material  SUS430 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  34. Stopwatch
    CITIZEN Stopwatch
    Continuous measurement is possible up to 9 hours 59 minutes 59 seconds Minimum measurement unit 1/1000 second display Rainproof type
    Resolution  1/1000 sec  Mass (g)  42  Dimension (mm)  75×60×19  Display  FE type liquid crystal display 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  35. Floatless Switch (Compact Plug-in Type) 61F-GP-N □
    OMRON Floatless Switch (Compact Plug-in Type) 61F-GP-N □
    Space-saving design suitable for miniaturization of control panel, easy maintenance * Insulation resistance and withstand voltage are values between the power supply terminal and the electrode terminal, between the power supply terminal and the contact terminal, and between the electrode terminal... Read More
    Operation Ambient Temperature (℃)  -10~55  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Ambient Humidity to Use  45~85%RH  Allowable Voltage Fluctuation  85 to 110% of rated voltage  Withstand Voltage  AC2000V 50/60Hz 1min  Mass (g)  About 155  Outer Dimensions (mm)  Height 49.4 x Width 38 x Depth 84 
    Rating:
    96%
    from S$119.90
    Min. 2 days
  36. Digital Stand Scale Battery-powered Steel Made
    MonotaRO Digital Stand Scale Battery-powered Steel Made
    Cost-oriented steel top plate type! Since it is battery operated, it can be used even if there is no outlet nearby. For product measurement work. * This scale is not a "specified measuring instrument" specified by the Measurement Law. It cannot be used for transactions or proofs. * Plea... Read More
    Minimum Reading (kg)  0.01  Operating Temperature Range (℃)  0~40  Maximum Capacity (kg)  100  Power Supply  3 x AA batteries (sold separately)  Weighing Pan Dimensions, Width W x Depth D (mm)  400×500  Outer Dimensions, Width W x Depth D x Height H (mm)  400×730×880  Mass (kg)  About 12  Type  Except for transaction proofing  Material (Shorter Rule)  Steel  Function  Tare, back light, counting function  Unit of Weighing  kg  Accuracy  ±0.06.kg 
    Rating:
    84%
    from S$159.90
    Min. 2 days
  37. Aluminum Staff
    MURATEC-KDS Aluminum Staff
    staff
    Rating:
    93%
    from S$57.99
    Min. 2 days
  38. Test Indicator (Lever Dial Gauge) TI
    Mitutoyo Test Indicator (Lever Dial Gauge) TI
    It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category. It is a product that can use the "re-proofreading s... Read More
    Rating:
    92%
    from S$159.90
    Min. 2 days
  39. Outer Micrometer
    MonotaRO Outer Micrometer
    It is a standard micrometer. With frame / painting / constant pressure device The measurement surface has a cemented carbide tip. Measurement of outer dimensions. * Please refrain from using it for any other purpose.
    Minimum Reading (mm)  0.01  Flatness (μm)  0.6  Dimension A (mm)  10  Dimension B (mm) 
    Rating:
    86%
    from S$37.99
    Min. 2 days
  40. Mini magnet holder base
    MonotaRO Mini magnet holder base
    A magnet holder stand that can switch the magnetic force ON / OFF. With screw holes, it is convenient for temporary attachment of instruments and devices. The bottom suction surface is processed into a V-groove shape so that it can be attached to a curved surface. The opposite side of the changeo... Read More
    Material  Neodymium magnet  Magnetic Attraction Force (N [kgf])  400[40]  Magnet Dimensions, Width W x Depth D x Height H (mm)  30×36×35  Mounting Screw Hole Size  M5 x 0.8 thread depth 4.2mm  Mass (kg)  0.213 
    Rating:
    86%
    from S$28.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 38401

Set Ascending Direction