Soil Measurement
Other Related Pages
- Fujiwara Scientific Yamanaka soil hardness tester (standard type)It is an instrument that measures soil hardness, which is one of the indicators of the physical properties of soil. When the cone is press-fitted perpendicular to the flat-cut cross section, both the press-fitting depth of the cone and the corresponding soil reaction force (spring contraction) ar... Read MoreDimension (mm) (Cone) Φ18×40 Strength (kg) (Spring) 8 / 40mm Scale Range (Strength index) 0-40mm Main Unit Dimensions (mm) 230×50×50 Mass of Main Unit (g) 650 Substance to be Measured Soil and all soft materials
- Shinwa Rules Soil Acidity Meter AEasy to operate without batteries. The measurement only takes 1 minute to immerse in the soil. The insertion part into the soil is conical, the sensor electrode part and the soil are easy to adhere to each other, and the area is large, so the measurement accuracy is high. Since it is inserted ver... Read MoreMass (g) 100 Main Unit Dimensions (mm) 106×47×47 Measuring Range (pH) 3~7 Trusco Part No. 405-5870 Material (Main Unit) ABS resin 1 Scale pH0.2 Accuracy (pH) ±0.5
- TAKAMORI KOHKI Soil acidity meter (with acidity and moisture)Both soil pH and soil moisture can be measured with the changeover switch! Easily measure the pH value of soil and the water content of soil simply by sprinkling water and sticking it in the soil! With sandpaper for polishing the tip of the sensor With an instruction manual (soil pH guideline for... Read MoreMeasuring Range Moisture 0-10, pH3.0-10.0 Included Accessories Sandpaper, instructions
- TAKAMORI KOHKI Soil acidity meter (acidity only)Easy! Just sprinkle water and stab the soil to measure the pH value of the soil! As a guide for creating an environment suitable for growing vegetables and fruits! With a guideline for the optimum soil pH for each of over 140 types of crops! * This product is a measuring instrument for soil only.... Read MoreIncluded Accessories Sandpaper, instructions Measuring Range pH3.0 to 10.0 (accuracy ± pH0.5)
- TAKAMORI KOHKI Digital soil acidity meterEasy! Just sprinkle water and stab the soil to measure the pH value of the soil! Digital type with easy-to-read numerical values. Speed measurement in 60 seconds! As a guide for creating an environment suitable for growing vegetables and fruits! With a guideline for the optimum soil pH for each o... Read MorePower Supply 3 alkaline button batteries Measuring Range pH3.5 to 9.9 (accuracy ± pH0.5)
- Myzox JIS type on-site density measuring deviceApplicable to both cohesive soil, non-cohesive soil and soil mixed with rubble. Measurement of unit volume of soilfrom S$16.99Min. 2 days
- Shinwa Rules Digital soil conductivity (EC) meter IIEasy-to-read display. The large LCD size and character height make it easy to read and operate. Fine resolution. The resolution is 1 μS / cm, so it is suitable for detailed measurements. With liquid temperature measurement function. It can measure liquid temperature from 0 to 60 ° C. Compact and ... Read MoreMinimum Reading (Resolution) 1μS / cm Measuring Range (μS/cm) 0 to 1999 (soil conductivity) Liquid Temperature Measurement Range (℃) 0~60 Mass (g) 98 (including batteries) Automatic Power Off About 5 minutes Material Body: ABS resin, measuring part: glass RoHS directive (corresponding to 10 substances) Correspondence Waterproof IPX5 Temperature Compensation Yes (automatic) Main Unit Dimensions (mm) Φ40×185
- TAKAGI Digital Soil Acidity Ph MeterFour measurement functions that are convenient for growing and managing flowers and vegetables. Digital display with good visibility. The display is easy to see even in a dark place with a backlight. With auto power off function that automatically turns off the power (5 minutes). Soil acidity mea... Read MoreMass (g) 112 (including batteries) Battery Life (Continuous Use) About 12 Set Contents With one test battery Power Supply 9V battery x 1 Dimensions (H x W x D) (mm) Approx. 325 x 63 x 36from S$84.99Min. 2 days
- Myzox Prepact flow cone (P funnel)Measurement of fluidity of low-viscosity concreteMyzox Code 210996 Specification JSCE-F521from S$849.90Min. 2 days
- Myzox Concrete consistency slump testerSoftness measurement of fresh concretefrom S$84.99Min. 5 days
- Myzox J funnel / public corporation typeFor non-shrinkage mortar quality control test. NEXCO standard. Measurement of fluidity of highly viscous concreteMyzox Code 210991 Standard NEXCO standard Height (mm) Public corporation type / 395 Opening Diameter (Φmm) Upper: 70, Lower: 14from S$1,599.00Min. 2 days
- Myzox Fine aggregate surface water content test vesselMeasurement of surface water content of fine aggregatefrom S$28.99Min. 2 days
- Myzox Simple dynamic cone penetration testerGround surveyMyzox Code 219225from S$2,199.00Min. 2 days
- Fujiwara Scientific Yamanaka type soil hardness tester (pocket type)It is an instrument that measures soil hardness, which is one of the indicators of the physical properties of soil. When the cone is press-fitted perpendicular to the flat-cut cross section, both the press-fitting depth of the cone and the corresponding soil reaction force (spring contraction) ar... Read MoreDimension (mm) (Cone) Φ9 × 20 Scale Range (Hardness index) 0-40mm 1 Scale 0.5mm Main Unit Dimensions (mm) 115×25×25 Mass of Main Unit (g) 165 Strength (kg) Spring / 4 (vs. 20mm)from S$1,199.00Min. 2 days
- Myzox Soil density testing equipment using the sand-sand methodA density measuring device that measures the density of compaction of road bodies, roadbeds, backfills, and roadbeds. Measurement of soil compactionfrom S$679.90Min. 4 days
- Myzox Doken type penetration testerA drop-type circular weight penetration tester measures the bearing capacity of the roadbed from the relationship between the number of hits of the droop and the amount of penetration due to the specified head. Measurement of ground bearing capacityMyzox Code 210846 Mass (kg) 5
- Myzox Soil acidity measuring instrumentSoil pH measurementIncluded Accessories Private case Dimension (mm) Φ50×160from S$159.90Min. 5 days
- Myzox Washington type air meterAchieves a weight reduction of approximately 6,600g. Eliminates the ribs on the lid, making it easier to remove concrete stains during cleaning. The pressure gauge uses a simple waterproof bellows method, which allows the needle to move smoothly. Air volume measurement of concreteMyzox Code 216592 Dimension (mm) 320×320×513 Mass (g) About 6600 Capacity (L) About 7 Specification Air chamber pressure methodfrom S$2,699.00Min. 3 days
- Myzox Cone penetrometerIdeal for soft ground, it is ideal for measuring depth and adhesiveness and for grasping the condition of the ground cross section. Survey of ground propertiesMyzox Code 82511 Included Accessories Ring storage box, mobile bag, spannerfrom S$2,199.00Min. 6 days
- SATO KEIRYOKI MFG Underground caseMetal protective case for 30cm glass thermometer Dedicated to bar-shaped alcohol thermometers manufactured by Sato Keiryoki Mfg. Co., Ltd.from S$28.99Min. 4 days
- Myzox 3R moldEnvironmentally friendly products that are kind to the earth-No trash-To zero trash. Leading to cost reduction for repeated use-breaking away from disposable items. Renewable material. A double structure that protects the specimen with an inner tube and an outer tube so that the specimen can be d... Read MoreMass (g) About 135from S$999.00Min. 6 days
- Tanaka Reinforcement Industry Super ThatcherReal-time observation by simply driving a pile and setting the upper part By installing it in a place where there is concern about a secondary disaster due to a collapse of a slope or slope, a rockfall, or a re-collapse after the collapse, a tilt is detected and an alarm is issued. Outgoing. An i... Read MoreContinuous use About 1 year Specification Detection limit: 3 ° Power Supply Two 9V alkaline batteriesfrom S$1,899.00Min. 4 days
- Myzox Staff with a photo standAttached to the slump scale, the slump scale can be used as a scale for photography.from S$99.99Min. 3 days
- TAKAGI Soil Acidity Meter with Moisture Measurement Function2WAY type that can measure acidity and moisture For adjusting soil acidityfrom S$69.99Min. 2 days
- Shinwa Rules Digital Soil Acidity Meter A-2Soil management is easy. For simple measurement of soil acidity, soil temperature, soil salinity, soil moisture, and illuminance. * Do not use for any other purpose.Mass (g) 132 Dimension (mm) 293×60×37 Operating humidity (%) 5-95 (no condensation) Operating Temperature Range (℃) 5~40 Power Supply AAA alkaline batteries + 3 Automatic Power Off After about 5 minutes without operation RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 2 days
- SATO KEIRYOKI MFG Underground case with blister packA metal protective case for a 30 cm glass rod thermometer. Dedicated to bar-shaped alcohol thermometers manufactured by Sato Keiryoki Mfg. Co., Ltd.Trusco Part No. 805-1065from S$23.99Min. 5 days
- TAKAGI Simple Soil Acidity Meter2WAY type that can also measure moisture For measuring soil acidity and moisture in fields, etc.Specification With moisture measurement functionfrom S$21.99Min. 4 days
- Shinwa Rules Soil Acidity (pH) Meter C Long Electrode Measurement with Condition Check FunctionWith a moisture condition check function for soil acidity measurement. Since it is a long type and the insertion part into the soil is long and thick, it is possible to measure deep. For simple measurement of soil acidity (pH). * Before using, lightly polish the measuring part with the attached s... Read MoreOperating Temperature (℃) 0~40 Dimension (mm) 395×55×55 Mass (g) 97 Included Accessories Sandpaper (# 1000) Minimum Reading pH0.2 Measuring Range pH3~7 Accuracy ±pH0.5from S$89.99Min. 4 days
- Shinwa Rules Digital Soil Acidity Meter A Soil Temperature, Moisture, Illumination Measurement FunctionConvenient digital display soil acidity meter. Four functions in one. With backlight function. For soil acidity measurement. For soil temperature measurement. For soil moisture measurement. For measuring the illuminance of the growing environment. * The attached battery is for a monitor, so its l... Read MoreTrusco Part No. 816-4116 Operating Temperature Range (℃) 5~40 Power Supply One 9V battery Battery Life (Continuous Use) 12 Main Unit Dimensions (mm) 122 × 63 × 36 (probe / Φ5 × 200) Mass (g) Approximately 70.5 (excluding battery)Discontinued
- SATO KEIRYOKI MFG Simple Soil Acidity Meter (with A Moisture Meter)Easy check of pH value and moisture in fields, flower beds, flower pots, etc. Easy check of soil acidity In addition to soil acidity, soil moisture can be measured. No batteries required. * The measured values of this instrument are rough values. If you want to make precise measurements, please p... Read MoreMass of Main Unit (g) 72 (including sensor) Display Part Analog meter Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 53 x 45 x 290 Power Supply Unnecessary Measuring Item pH value / moisture value Measuring Range pH value 3-10, moisture value 1-10Discontinued
- SATO KEIRYOKI MFG Simple Soil Acidity MeterEasily check the pH value of fields, flower beds, flower pots, etc. Easily check the acidity of the soil No batteries required * The measured values of this instrument are rough values. If you want to make precise measurements, please purchase a dedicated measuring instrument. * When measuring, i... Read MoreDisplay Part Analog meter Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 53 x 45 x 290 Mass of Main Unit (g) Approximately 55 (including sensor) Power Supply Unnecessary Measuring Item pH value Measuring Range pH value 3-10Discontinued
- AS ONE Air sampler (refrigerated)* This product is for experimentation, research, and analysis, and cannot be sold to individuals. Delivery to private homes is also not possible.Discontinued
- TAKAGI Simple soil acidity pH meterFor adjusting soil acidity suitable for flowers and vegetables.Discontinued
- Hanna Instruments Portable EC / salinity meter (for direct soil measurement)Dimensions (Length L x Width W x Thickness) (mm) 185×82×52 Power Supply One 9V alkaline battery Mass (g) 275 Accuracy (EC)±2%FS(0~15.00mS/cm) Calibration (EC) Manual one-point calibrationDiscontinued
- TAKAGI Simple soil acidity pH meterTwo convenient measurement functions suitable for growing and managing flowers and vegetables. Soil acidity meter <For adjusting soil acidity suitable for flowers and vegetables>. Soil moisture measurement <For adjusting the amount of moisture required for flowers and vegetables. To prev... Read MoreSpecification With moisture measurement functionDiscontinued
- Myzox Magnetic locatorUnderground metal detectionContinuous Operating Time 24 hours with intermittent use Included Accessories Storage case Dimensions (Length L x Width W x Height H) (mm) 994×86×111 Mass (kg) 1.08 Operating Temperature (℃) -10~50 Power Supply 006P(9V)×2Discontinued
- Myzox Public corporation type on-site density measuring deviceSelectable from 2 types according to particle size (KODANA 1214) Measurement of soil compactionDiscontinued