All Category

Levels / Spirit Levels / Line Markers

Angle meter / level and level / survey are tools for measuring angle, tilt, and level. Used for slope measurement, horizontal / vertical measurement, street alignment, etc. at construction sites. At the manufacturing site, flatness, straightness, and horizontal measurement of surface plates and machine tools are possible. The angle meter has a rotation mechanism and a circumferential scale, and includes an angle gauge. Some of them are automatically read by optical and magnetic methods, enabling precise measurement. Some files can be recorded and stored in an Excel file, etc. via a Bluethooth connection.
View : Grid List
Filter

Items 1 - 40 of 2668

Set Ascending Direction
  1. Super Magnetic Force Level
    SK (Niigata Seiki) Super Magnetic Force Level
    A strong magnet is attached to the measurement reference surface, which is very convenient for steel frame construction and plant construction. With a protector, it cushions the impact when dropped, prevents damage to building materials, and prevents slipping during work. Convenient for use in da... Read More
    Attracting Force (N)  Magnet/118  Accuracy  ± 1.50mm/m=0.0859 ° or less  Bubble Tube Sensitivity  0.50mm/m=0.0286° 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  2. Digital Level Mini with Magnet Plastic
    MonotaRO Digital Level Mini with Magnet Plastic
    A compact level made of resin. There is a magnet on the bottom. For horizontal / vertical / gradient measurement. * Do not use for any purpose other than angle measurement.
    Material  Resin  Mass (g)  190  Operating Temperature Range (℃)  -10~50℃  Minimum Unit of Measurement  (Digital display) 0.05  Automatic Power Off  5 minutes  Bubble Tube  Horizontal / vertical  Bubble Tube Sensitivity  (mm/m):0.30=0.0172°  Bubble Tube Accuracy  (mm/m):±2= ±0.1146°  Measuring Accuracy (°)  ±0.2 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  3. Cross Line Laser QUIGO PLUS
    BOSCH Cross Line Laser QUIGO PLUS
    Easy and compact! Bosch's new concept cross line laser. Since it is laser-irradiated, it does not leave stains on the line like a conventional level, and after pasting, the wallpaper line does not show through and it is possible to finish it beautifully. In addition, since continuous irradiat... Read More
    Mass (g)  270 (including batteries)  Power Supply  AAA alkaline battery x 2  Accuracy  Horizontal / vertical ± 0.8mm / m  Continuous Operating Time (hours)  About 5  Light Source  Laser diode  Wavelength (nm)  635  Automatic Correction Range  ±4°  Output (mW)  1 or less (Class 2) 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  4. Elevator Tripod 1500
    Tajima (TJM DESIGN) Elevator Tripod 1500
    Small elevator tripod standard Marking assistance / confirmation Various marking equipment for internal finishing work For positioning equipment in construction
    Included Accessories  Exclusive storage case  Mass of Main Unit (g)  1700  Fixed core  5/8 inch 
    Rating:
    93%
    from S$159.90
    Min. 2 days
  5. Laser elevator tripod EL-CM
    STS Laser elevator tripod EL-CM
    Since the inside of the pipe penetrates, it is possible to irradiate the ground ink with the sumi appearance device attached. Rubber feet that do not damage the flooring surface. With a circular bubble tube, the tripod can be installed horizontally. Elevator tripod for sumi-inking device compatib... Read More
    Thread Size  5/8 inch 
    Rating:
    70%
    from S$67.99
    Min. 2 days
  6. Perfect easy pot B
    Tajima (TJM DESIGN) Perfect easy pot B
    With a lid for opening and closing the inkpot for general use, the ink does not dry easily and can be used for a long period of time, making it easy to apply ink. With a cotton presser that can evenly soak the thread with ink. With an automatic deceleration mechanism for the ink tank with a maxim... Read More
    Mass of Main Unit (g)  235 
    Rating:
    82%
    from S$48.99
    Min. 2 days
  7. Alien elevator tripod
    YAMASHIN SEIKYO (YAMASHIN) Alien elevator tripod
    Alien elevator tripod
    Included Accessories  Exclusive carry bag 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  8. Perfect catch G3-700 with quick bra
    Tajima (TJM DESIGN) Perfect catch G3-700 with quick bra
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a super strong magnet (magnetic flux density 130mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g to 1000g. Plumb bob ... Read More
    Included Accessories  400g x 1 piece  Specification  Automatic winding type  Mass of Main Unit (g)  660 
    from S$88.99
    Min. 2 days
  9. One pipe type for blue level gradient
    Shinwa Rules One pipe type for blue level gradient
    You can see the tilt at a glance. Uses a single-tube bubble tube that allows continuous viewing from horizontal to 2.5 / 100 gradients. Can be washed with water by removing the bubble tube cover and side cap. Even if water or mud gets in during work, the inside can be washed with water, so it can... Read More
    Material (Main Unit)  Aluminum  Material (Cap)  (Side) Rubber  Material (Cover)  ABS resin, polycarbonate  Material (Bubble Tube)  Glass  Material (Fluid)  Petroleum-based liquid 
    Rating:
    84%
    from S$98.99
    Min. 2 days
  10. Digital inclinometer
    STS Digital inclinometer
    The liquid crystal display becomes an LED display, making it easy to read numerical values even in the dark. It is possible to compare and display with other angles by setting an arbitrary angle as the reference 0 °. If the main unit is turned upside down, the numerical value on the digital displ... Read More
    Mass (g)  390 (including batteries)  Power Supply  2 x AAA batteries  Operating Temperature Range  0 ℃ ~ + 40 ℃ non-condensing  Operating Humidity Range  70% or less No condensation  Dust / Water Protection  IP54 equivalent  Bubble Tube Sensitivity  0.50mm/m=0.0286°  Bubble Tube Accuracy  ±1.5mm/m=±0.0859° 
    from S$119.90
    Min. 2 days
  11. Pocket level
    EBISU (Level) Pocket level
    You can measure water threads. You can measure pipes. It is a pen type and convenient to carry. With phosphorescence, it accumulates light in bright places and emits light in dark places for several minutes. Measurement of water thread. Measurement of pipes.
    Mass (g)  15  Accuracy  ± 2.50mm / m = ± 0.1432 ° or less  Sensitivity  0.50mm/m=0.0286°  Magnet  None 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  12. Nylon Tegs (bobbin wound)
    JBSO Nylon Tegs (bobbin wound)
    Compact size. Display, hobby, etc.
    Mass (g)  33 
    from S$4.79
    Min. 2 days
  13. Pea-Catch HAYAMA 1600
    Tajima (TJM DESIGN) Pea-Catch HAYAMA 1600
    Plumb bob cage for construction It can be attached to the wooden part with an installation needle (tapping needle) and to the iron part with a strong magnet (1.8 times more attractive force than our company). With adjustable adjuster 3x speed handle manual winding (winding 10m in 15 rotations) El... Read More
    Mass of Main Unit (g)  500 
    from S$119.90
    Min. 2 days
  14. LET-C for elevator tripod
    Myzox LET-C for elevator tripod
    It has a metallic finish. Elevator with elevating hardness adjustment mechanism. It is a safe design with a tripod fall prevention bar. It is a penetrating structure where you can see the ink. Installation of laser marking device
    Specification  With special case  Material  Aluminum alloy  Mounting Screw Diameter  5/8 inch  Myzox Code  213696 
    from S$159.90
    Min. 2 days
  15. Gradient gradient
    Akatsuki MFG (KOD) Gradient gradient
    Bubble Tube Sensitivity  0.5mm/m=0.0286°  Bubble Tube Accuracy  ± 1.50mm / m = ± 0.0859 ° or less 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  16. Precision Fix Level
    Obishi Keiki Seisakusho Precision Fix Level
    A compact and highly sensitive precision level. It can be used in a wide range of applications such as centering in narrow positions, machine inspection, assembly, and built-in machine mounting.
    from S$379.90
    Min. 4 days
  17. Pokesumi parts
    TAKUMI Pokesumi parts
    Parts for exclusive use of Pokezumi and Pokechoke Pokesumikaruco Convenient hook hole included, with rubber packing, stainless needle Pokesumi threading wire Used for Pokesumi thread replacement
    Rating:
    80%
    from S$4.99
    Min. 3 days
  18. Laser cross tripod
    MURATEC-KDS Laser cross tripod
    Since it is an elevator type, you can easily adjust the standard of the horizontal line.
    Material  Aluminum alloy  Thread Diameter (inch)  5/8 
    from S$98.99
    Min. 2 days
  19. Flat Level for General Work
    Ohnishi Mfg Flat Level for General Work
    The main body is made of high-quality cast iron (FC250), and the bottom surface is finished on the V surface, so you can check the level by placing it on a steel pipe. There are two M5 tap holes on the back of the main body, and it can be attached to a base with a flexible measurement pitch or an... Read More
    Scale Error  Main bubble tube / ± 0.7 scale 
    from S$679.90
    Min. 3 days
  20. 120mm level with magnet (with holder / silver)
    ESCO 120mm level with magnet (with holder / silver)
    from S$86.99
    Min. 3 days
  21. High-grade aluminum level with magnet
    TASCO High-grade aluminum level with magnet
    Measuring range 0-40mm By reading the Vari-Pitch index, it is possible to measure how many millimeters there is a deviation with respect to 1 meter (1,000 mm).
    Resolution  10mm 
    from S$64.99
    Min. 7 days
  22. Electronic theodolite
    PENTAX Electronic theodolite
    The ETH-500 series uses a clear segment LCD. A simple and convenient theodolite equipped with a hassle-free absolute encoder. A bright and sharp large-diameter lens realizes clear observations! A large display with lighting devices is installed on both the front and back sides. You can also use i... Read More
    Suitable for  Applicable tripod: TC-70  Power Supply  AA batteries x 4 (included)  Magnification  30 times  Protection Class  IP44  Minimum Focusing Distance  1.35m 
    from S$6,799.00
    Min. 8 days
  23. 120mm level with magnet
    ESCO 120mm level with magnet
    from S$68.99
    Min. 3 days
  24. Aluminum level SAMSON
    KAPRO Aluminum level SAMSON
    Equipped with a unique Dual-View system, vertical and horizontal observations can be made in the same plane. Comes with a shock-resistant side protector. For horizontal and vertical measurement.
    Color  Red  Accuracy  0.5mm/m=0.0286°  2018 Trusco page  1 2087 
    from S$47.99
    Min. 3 days
  25. Slope level wide
    EBISU (Level) Slope level wide
    The measurement surface has a special anti-slip coating that adheres to the object to be measured. With phosphorescence, it emits light in a dark place for several minutes.
    Mass (g)  174  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$37.99
    Min. 4 days
  26. 100mm pocket level (with strong magnet)
    ESCO 100mm pocket level (with strong magnet)
    from S$42.99
    Min. 3 days
  27. Aluminum Level
    MonotaRO Aluminum Level
    Light and durable aluminum level. With V groove. With magnet. The horizontal measurement unit is a 6-wire bubble tube. For construction, civil engineering, interior, plastering, plumbing, electricity, equipment, etc. * Please refrain from using it for any other purpose. * Be sure to check the acc... Read More
    Specification  With V groove and strong magnet  Material  Body: Aluminum  Accuracy  ±1.0mm/m  Magnet  Included 
    Rating:
    87%
    from S$13.99
    Min. 2 days
  28. Digital angle meter mini with bottom magnet
    MonotaRO Digital angle meter mini with bottom magnet
    Easy-to-use mini size! A magnet is attached to the bottom. With zero setting and hold function. Comes with a convenient carrying case. For adjusting the angle of machines, jigs, molds, etc. * Do not use for any purpose other than angle measurement.
    Specification  With magnet  Material  Aluminum  Measuring Range  0~90°  Mass (g)  77  Operating Temperature Range (℃)  -10~50  Accuracy  ±0.2°  Minimum Reading (°)  0.1  Automatic Power Off  5 minutes 
    Rating:
    92%
    from S$47.99
    Min. 2 days
  29. Leveling string Fluorescent reel 0.8mm
    MonotaRO Leveling string Fluorescent reel 0.8mm
    Fluorescent color that stands out. With a shaft that can be inserted and turned. For construction, measurement work, etc. * Please refrain from using it for any other purpose. * There is no problem in use, but in rare cases, the thread may have seams due to manufacturing.
    Material  Nylon thread 
    Rating:
    87%
    from S$5.79
    Min. 2 days
  30. Water thread Fluorescent color Reel winding 1.2mm
    MonotaRO Water thread Fluorescent color Reel winding 1.2mm
    Fluorescent color that stands out. With a shaft that can be inserted and turned. For construction, measurement work, etc. * Please refrain from using it for any other purpose. * There is no problem in use, but in rare cases, the thread may have seams due to manufacturing.
    Material  Nylon thread 
    Rating:
    86%
    from S$4.49
    Min. 2 days
  31. Boxes Level Stands ard with Magnet
    Tajima (TJM DESIGN) Boxes Level Stands ard with Magnet
    Standard type with magnet, aluminum box type level (main body aluminum plate thickness average 1.6 mm) HPIS bubble tube (easy to see from any angle, does not break, does not wrap) Both side protectors (Elastomer protectors that protect accuracy when dropped and do not damage building materials ar... Read More
    Material (Main Unit)  Aluminum  Accuracy  ±1.25mm/1m(=0.072°)  Surface Treatment  Hard anodized processing  Indicator Line  4 insert metal rings (2 left and right) 
    Rating:
    93%
    from S$28.99
    Min. 2 days
  32. Pure cotton water thread card winding
    JBSO Pure cotton water thread card winding
    Uses pure cotton air-burning yarn For general surveying, kite string, crafts, and gardening
    Material  Pure cotton air fuel yarn 
    Rating:
    90%
    from S$2.19
    Min. 2 days
  33. Level with Round Eyebell Magnet
    Akatsuki MFG (KOD) Level with Round Eyebell Magnet
    Ideal for mounting on machines and equipment. Easy to install with a magnet. Horizontal measurement. Incorporation or installation in machines, equipment, etc.
    Magnet  1 place  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$9.69
    Min. 2 days
  34. Elevator tripod made of aluminum
    MonotaRO Elevator tripod made of aluminum
    Since the pipe of the equipment mounting part is a through hole, it is possible to irradiate with black ink. With a round bubble tube for horizontal confirmation. It is a rubber foot type and is firmly installed. Comes with a vinyl case that is convenient to carry. For tripods for laser marking d... Read More
    Included Accessories  Dedicated storage plastic case  Material  Aluminum (frame part)  Fixed core  5/8inch 
    Rating:
    59%
    from S$38.99
    Min. 2 days
  35. Digital level with magnet
    MonotaRO Digital level with magnet
    Digital display for easy reading of numerical values! A magnet is attached to the bottom. For horizontal / vertical / gradient measurement. * Do not use for any purpose other than angle measurement.
    Material  Aluminum  Mass (g)  290  Operating Temperature Range (℃)  -10~50℃  Minimum Unit of Measurement  (Digital display) 0.1  Automatic Power Off  5 minutes  Bubble Tube  Horizontal / vertical  Angular Accuracy (°)  0.2  Bubble Tube Sensitivity  (mm/m):0.30=0.0172°  Bubble Tube Accuracy  (mm/m):±1= ±0.0573° 
    Rating:
    79%
    from S$59.99
    Min. 2 days
  36. Titanium powder for megaline
    PROMART Titanium powder for megaline
    High-quality ultrafine particles that are well powdered and resistant to rain and wind, have good color development, and can draw clear lines. 1kg large-capacity container with side mood that shows the remaining amount
    Color  White 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  37. Mier water thread
    TAKUMI Mier water thread
    Smooth thread tension with a rotating shaft. Five colorful fluorescent colors that can be used more easily and easily. Plastic reel that is resistant to water. Uses the finest nylon thread with a thread stopper that does not unravel. * There is no problem in use, but in rare cases, the manufactur... Read More
    Material  Nylon thread 
    Rating:
    85%
    from S$8.49
    Min. 2 days
  38. Slant Level
    Tajima (TJM DESIGN) Slant Level
    It can be used in two ways: slope (angle) measurement and slope (angle) setting. Easy to grip and simple design. The body case is made of durable ABS resin. Easy-to-read large scale numerals. With slope and angle comparison table. Gradient meter for civil engineering, construction, interior work,... Read More
    Measuring Range  130°-0°-130°  Material (Main Unit)  ABS resin  Accuracy  ±1°  Minimum Reading (°)  Material (Bubble Tube)  Acrylic 
    Rating:
    91%
    from S$47.99
    Min. 2 days
  39. Perfect catch G3-450 with quick bra
    Tajima (TJM DESIGN) Perfect catch G3-450 with quick bra
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a super strong magnet (magnetic flux density 130mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g to 1000g. Architectu... Read More
    Included Accessories  400g x 1 piece  Specification  Automatic winding, with swing swing 400g  Mass of Main Unit (g)  658 
    Rating:
    94%
    from S$67.99
    Min. 2 days
  40. P. Catch Plumb Bob
    Tajima (TJM DESIGN) P. Catch Plumb Bob
    Comes with a rubber ring that does not damage the object to be measured and a sword tip protection cap. Tip hardened. Plumb bob for construction * Be sure to wear a helmet and work gloves to prevent overhead falling and ensure work safety.
    Specification  With 3m thread  Material (Main Unit)  Steel 
    Rating:
    93%
    from S$13.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2668

Set Ascending Direction