All Category

Precision Levels

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Precision Fix Level
    Obishi Keiki Seisakusho Precision Fix Level
    A compact and highly sensitive precision level. It can be used in a wide range of applications such as centering in narrow positions, machine inspection, assembly, and built-in machine mounting.
    from S$379.90
    Min. 10 days
  2. Precision Fix Level
    Obishi Keiki Seisakusho Precision Fix Level
    A compact and highly sensitive precision level. It is manufactured with the same sensitivity as a flat spirit level for general work. It can be used in a wide range of applications such as centering in narrow positions, machine inspection, assembly, and built-in machine mounting. * If you order b... Read More
    Type  Precision fix level 
    Rating:
    90%
    from S$289.90
    Min. 2 days
  3. Cast Iron Precision High Level
    Niigata Riken Sokuhan (RSK) Cast Iron Precision High Level
    A compact and highly sensitive precision level. It can be used in a wide range of areas such as centering in narrow positions, machine inspection, assembly, and mounting on equipment. It is manufactured with the same sensitivity as a flat spirit level for general work.
    Mass (kg)  0.15  Dimension (mm)  100×18×20  Type  740B 
    Rating:
    50%
    from S$329.90
    Min. 2 days
  4. 2-axis high-precision digital level (built-in vibration meter)
    Digi-Pas 2-axis high-precision digital level (built-in vibration meter)
    A high-precision digital level that displays two axes (X-axis and Y-axis) at the same time. It is a product equipped with advanced MEMS sensor technology, and it is a product that realizes stable and highly accurate angle & vibration measurement. The main body of the product is IP65 dustproof... Read More
    Operating Ambient Temperature (℃)  -10~50  RoHS directive (corresponding to 10 substances)  Dimension (mm)  188×62×37  Power Supply  Chargeable with 4 AAA batteries and USB  Material  PCABS, aluminum  Display  TFT liquid crystal display 
    from S$4,299.00
    Min. 4 days
  5. Software for 2-axis high-precision digital level
    Digi-Pas Software for 2-axis high-precision digital level
    Professional Edition software that can record and store data measured by a 2-axis (X-axis, Y-axis) simultaneous display type high-precision digital level in an Excel file in real time. Bluethooth connection is possible, and it is compatible with both notebook PCs and desktop PCs, and can be easil... Read More
    RoHS directive (corresponding to 10 substances) 
    from S$889.90
    Min. 4 days
  6. Small precision level 125-0.05
    Obishi Keiki Seisakusho Small precision level 125-0.05
    ・ A grade finish (JIS standard equivalent product). -The main bubble tube has a bubble chamber where the length of the bubble can be adjusted. -Small portable precision level. -For precision measurement, which is popular with service engineers. -Heat non-conductor plates are attached to both side... Read More
    Sensitivity (mm/m)  0.05  RoHS directive (corresponding to 10 substances)  Dimension (mm)  125×30×42  Type  Small precision level 
    from S$2,899.00
    Min. 7 days
  7. DWL-90Pro app card
    Akatsuki MFG (KOD) DWL-90Pro app card
    RoHS directive (corresponding to 10 substances) 
    from S$23.99
    Min. 10 days
  8. Precision fix level
    Obishi Keiki Seisakusho Precision fix level
    from S$339.90
    Min. 5 days
  9. Four right angle master (stone)
    Tsubakimoto Kogyo Four right angle master (stone)
    Natural stone is used and there is almost no change over time. There is no rust and maintenance is easy. The straightness, squareness, and flatness of the four surfaces are finished with high precision. It can be used for precision confirmation of precision machines. It is used as a confirmation ... Read More
    Material  Granite 
    from S$2,899.00
    Min. 49 days
  10. DWL1300.1500XY  APP card
    Akatsuki MFG (KOD) DWL1300.1500XY APP card
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 10 days
  11. Small precision level 125-0.02
    Obishi Keiki Seisakusho Small precision level 125-0.02
    -Class A finish (JIS standard equivalent product). -The main bubble tube has a bubble chamber that can adjust the length of the bubble. -Small portable precision level. -For precision measurement, which is popular with service engineers. -Heat non-conductor plates are attached to both sides of th... Read More
    Sensitivity (mm/m)  0.02  Dimension (mm)  125×30×42  Type  Small precision level 
    from S$3,299.00
    Min. 5 days
  12. Precision digital level
    Akatsuki MFG (KOD) Precision digital level
    2-axis simultaneous display type, built-in high-precision digital angle meter vibrometer Can be connected directly to a PC with a USB cable or Bluetooth Waterproof function available (waterproof standard: IP65) Calibration certificate included (recalibration possible / paid) Achieves cost reducti... Read More
    Body dimensions (length L x height H x thickness t) (mm)  188×62×37  Power Supply  4 AAA batteries (can be powered via USB) 
    from S$3,599.00
    Min. 3 days
  13. (0.04mm / m) Precision level
    ESCO (0.04mm / m) Precision level
    from S$769.90
    Min. 2 days
  14. Precision flat level
    FSK Precision flat level
    A standard type spirit level. The bubble indication error of the spirit level is within ± 1.0 scale. The flatness of the bottom surface is within 0.005 mm, and the V-groove accuracy is within 1.0 scale, and it is manufactured according to JIS standards.
    Sensitivity (mm/m)  0.02 
    Discontinued
  15. Precision square level
    FSK Precision square level
    The bubble error of the spirit level is within ± 1.0 scale. The flatness of the bottom, side and top is within 0.005 mm, and the V-groove accuracy is within 1.0 scale. Right angle accuracy is within 0.01 mm.
    Sensitivity (mm/m)  0.02 
    Discontinued
  16. Precision flat level (with inspection certificate / calibration certificate / traceability diagram)
    FSK Precision flat level (with inspection certificate / calibration certificate / traceability diagram)
    A standard type spirit level. The bubble indication error of the spirit level is within ± 1.0 scale. The flatness of the bottom surface is within 0.005 mm, and the V-groove accuracy is within 1.0 scale, and it is manufactured according to JIS standards.
    Nominal Size  Nominal dimension  Sensitivity (mm/m)  0.02 
    Discontinued
  17. Uni square precision level B
    UNI SEIKI Uni square precision level B
    The body is made of high quality cast iron (FC250) and is completely seasoned, and the precision wrap finish maintains high precision. It is used for machine assembly, etc. and is ideal for general work.
    Discontinued
  18. DWL-2000XY software
    Akatsuki MFG (KOD) DWL-2000XY software
    DWL-2000XY Precision digital level dedicated software. * Not compatible with Bluetooth.
    RoHS directive (corresponding to 10 substances) 
    Discontinued
  19. Revelnick
    SK (Niigata Seiki) Revelnick
    With the 0-call and 1/2-call switches, you can perform operations such as setting the standard and halving the display with a single touch. The digital display can output the displayed value as an RS-232C signal. Screw holes (M5 x P0.8) are provided on the bottom of the level base, and special ba... Read More
    Operating Temperature Range (℃)  0~40  Material  Aluminum, cast iron  Measuring Range  ±5.000mm/m・±0.2865° 
    Discontinued
  20. Uni flat precision level B
    UNI SEIKI Uni flat precision level B
    The body is made of high quality cast iron (FC260) and is completely seasoned, and the precision wrap finish maintains high precision. It is used for machine assembly, etc. and is ideal for general work.
    Discontinued
  21. Uni flat precision level A
    UNI SEIKI Uni flat precision level A
    The main body is hardened and polished with special tool steel and wrapped. Manufactured and inspected according to JIS B7610 standard, it is suitable for inspection and horizontal measurement of various machines. Equipped with heat insulating plates on both sides to prevent the influence of body... Read More
    Discontinued
  22. Uni square precision level A
    UNI SEIKI Uni square precision level A
    The body is made of high quality cast iron (FC250) and is completely seasoned. The outside is V-groove on three sides and the other is flat. Manufactured and inspected according to JIS B 7510 standard, it is the most suitable product for inspection. In addition, a secondary air duct is installed ... Read More
    Discontinued
  23. Precision flat level
    Fujita Precision flat level
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction