All Category

Line Lasers / Main Units

View : Grid List
Filter

Items 1 - 40 of 450

Set Ascending Direction
  1. Cross Line Laser QUIGO PLUS
    BOSCH Cross Line Laser QUIGO PLUS
    Easy and compact! Bosch's new concept cross line laser. Since it is laser-irradiated, it does not leave stains on the line like a conventional level, and after pasting, the wallpaper line does not show through and it is possible to finish it beautifully. In addition, since continuous irradiat... Read More
    Output (mW)  1 or less (Class 2)  Mass (g)  270 (including batteries)  Wavelength (nm)  635  Dimensions, Width W x Depth D x Height H (mm)  65×65×65  Power Supply  AAA alkaline battery x 2  Continuous Operating Time (hours)  About 5  Accuracy  Horizontal / vertical ± 0.8mm / m  Light Source  Laser diode  Irradiation Distance (m)  Within 7  Automatic Correction Range  ±4° 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  2. Laser Ink Brush Dot Alien
    YAMASHIN SEIKYO (YAMASHIN) Laser Ink Brush Dot Alien
    Laser marking device with excellent cost performance!
    Accuracy  7m±1mm  Line Width (mm)  About 3 / 10m  Laser Safety Standards  JIS class 1M  Automatic Correction Range  ±3° 
    Rating:
    95%
    from S$199.90
    Min. 2 days
  3. Green cross line laser 2 lines GLL30G
    BOSCH Green cross line laser 2 lines GLL30G
    Easy cross-line laser with direct green laser Easy horizontal and vertical operation. Uses a green laser with good visibility. * The irradiation distance will be shorter in an environment that is unfavorable for measurement (such as when exposed to strong direct sunlight).
    Operating Temperature Range (℃)  +5~+40  Storage Temperature Range (℃)  -20~+70  Mass (kg)  0.25 (including batteries)  Tripod Mounting Screw  1/4 inch  Irradiation Distance (m)  10  Power Supply  2 AA alkaline batteries  Output (mW)  5 or less (Class 2)  Dimensions (Width W x Depth D) (mm)  71×55  Included Accessories  AA alkaline batteries x 2 (for monitor)  Light Source  Laser diode 500-540nm  Automatic Correction Range  ± 4 ゜ (about 6 seconds)  Indication Accuracy  ±0.8mm/n 
    Rating:
    87%
    from S$169.90
    Min. 2 days
  4. Laser Marker "Ink Out Master"
    Panasonic Laser Marker "Ink Out Master"
    Lightweight, compact and easy to carry. Impact resistance is improved, and mobile phones are OK from site to site. High precision despite its ultra-compact body. Equipped with "FSA (Floating Shock Absorber)" to protect the gimbal mechanism (horizontal holding mechanism), which is the he... Read More
    Output (mW)  1 or less  Mass (g)  140 (including batteries)  Overall Length (cm)  16  Line Width (mm)  2.5mm or less / 5M, 1.5mm or less5M  Diameter (Φmm)  32 (when the legs are closed)  Automatic Correction Range  About ± 4 degrees  Light Source (nm)  Visible semiconductor laser / 635  Accuracy (mm/m)  ±3/10  Indication Accuracy  ±3mm/10M 
    Rating:
    92%
    from S$549.90
    Min. 2 days
  5. Rotating laser level OL-3 (with receiver and tripod)
    STS Rotating laser level OL-3 (with receiver and tripod)
    Horizontal / vertical / Ogane (90 °) can be freely marked. A palm-sized DIY rotating laser.
    Laser Diode  650nm output 1mW or less  Standard  JIS standard class 2  Accuracy  Horizontal accuracy: ± 0.3mm / m  Mass (kg)  Dimensions, Height x Width (mm)  150×120 
    Rating:
    80%
    from S$549.90
    Min. 2 days
  6. Green laser GLZ-6
    YAMASHIN SEIKYO (YAMASHIN) Green laser GLZ-6
    It enables long life and stable lighting, and realizes a finer and clearer irradiation line. Achieves an irradiation time of 3 hours with 4-way Daigiri irradiation and horizontal line irradiation! Stylish design & metallic green color 2 power supply system is adopted. AA batteries & AC ad... Read More
    Line Width (mm)  (10m) about 2  Vertical Line Accuracy (mm)  (10m)±1  Horizontal Line Accuracy (mm)  (10m)±1  Operating Temperature Range (℃)  (Operation) -5 to 40  Mass of Main Unit (kg)  1.16  Main Unit Dimensions, Diameter x Height H (Φmm x mm)  120 (pedestal / 120) x 193  Right Angle Accuracy  90°±0.012°  Battery usage time (hours)  About 3 (all line irradiation)  Dust / Drip Protection  IP54  Laser Safety Standards  JIS class 1M  Type of Braking  Magnetic braking type (Gimbal type)  Color (Body)  Metallic green  Line exit angle (°)  Vertical / 120, Horizontal / 110  Automatic Correction Range  ±3° 
    Rating:
    100%
    from S$999.00
    Min. 2 days
  7. Laser ink detector ZEROBLUE light receiver / tripod set
    Tajima (TJM DESIGN) Laser ink detector ZEROBLUE light receiver / tripod set
    A blue-green laser receiver / tripod set that suppresses glare, is easy to see indoors, and is easy on the eyes even during long hours of work. * Manufacturer warranty registration and repair support can be applied from the manufacturer's website.
    Mode Switching  (Vividness) Save mode 150, Just mode 300  Specification  1 year theft / fire compensation  Mass of Main Unit (g)  1030  Right Angle Accuracy  90°±(2mm/7.5m)  Laser Safety Standards  Class 2M  Dust / Water Protection  Dustproof and waterproof design  Outer Dimensions (mm)  Vertical 174 x horizontal 112 x back-  Accuracy (mm)  Within ± 0.81 at 10m  Vertical Point Accuracy (mm)  Within ± 1 at 3m  range accuracy of laser point  Within ± 1 at 7.5m  Left / Right through Accuracy (mm)  Within ± 2 at 15m  Automatic Correction Range  ±2° 
    from S$1,399.00
    Min. 2 days
  8. Blue Green Laser Inkjet ZEROBLUE (Zero Blue)
    Tajima (TJM DESIGN) Blue Green Laser Inkjet ZEROBLUE (Zero Blue)
    A non-glare blue-green laser with a vividness of 300. With a 360 ° rotation fine adjustment function that enables precise ground ink matching. Gimbal type laser. 4 AA batteries. Continuous use time when using two vertical lines, save mode about 8h, just mode about 4h. * Varies depending on usage ... Read More
    Mode Switching  (Vividness) Save mode 150, Just mode 300  Specification  1 year theft / fire compensation  Mass of Main Unit (g)  1030  Right Angle Accuracy  90°±(2mm/7.5m)  Laser Safety Standards  Class 2M  Dust / Water Protection  Dustproof and waterproof design  Outer Dimensions (mm)  Vertical 174 x horizontal 112 x back-  Accuracy (mm)  Within ± 0.81 at 10m  Vertical Point Accuracy (mm)  Within ± 1 at 3m  range accuracy of laser point  Within ± 1 at 7.5m  Left / Right through Accuracy (mm)  Within ± 2 at 15m  Automatic Correction Range  ±2° 
    Rating:
    100%
    from S$849.90
    Min. 2 days
  9. Green laser GLZ-3
    YAMASHIN SEIKYO (YAMASHIN) Green laser GLZ-3
    It enables long life and stable lighting, and realizes a finer and clearer irradiation line. Achieves an irradiation time of 9 hours with vertical and horizontal line irradiation! Stylish design & metallic green color 2 power supply system is adopted. AA batteries & AC adapter can be used... Read More
    Line Width (mm)  (10m) about 2  Vertical Line Accuracy (mm)  (10m)±1  Horizontal Line Accuracy (mm)  (10m)±1  Operating Temperature Range (℃)  (Operation) -5 to 40  Right Angle Accuracy  Mass of Main Unit (kg)  1.12  Main Unit Dimensions, Diameter x Height H (Φmm x mm)  120 (pedestal / 120) x 193  Battery usage time (hours)  Approximately 9 (all line irradiation)  Dust / Drip Protection  IP54  Laser Safety Standards  JIS class 1M  Type of Braking  Magnetic braking type (Gimbal type)  Color (Body)  Metallic green  Line exit angle (°)  Vertical / 120, Horizontal / 110  Automatic Correction Range  ±3° 
    Rating:
    60%
    from S$599.90
    Min. 2 days
  10. Laser sumi appearance device
    Tajima (TJM DESIGN) Laser sumi appearance device
    Laser marking device for standardization. High-brightness vertical and horizontal ink laser. High-brightness laser that is easy to see even in bright places. Visible light semiconductor laser Wavelength 635nm Laser safety standard Class 1M.
    Operating Temperature Range (℃)  -5~40  Line exit angle (°)  130 vertical / 110 horizontal  Dimensions, H x W (mm)  168×112  Optical output (mW)  2.5 or less  Brightness (μW)  250  Angle Adjustment Range  360°  Right Angle Accuracy  90°±2mm/7.5m  Line Width (mm)  About 2.5 / 7.5m  Laser Safety Standards  Class 1M  Specification  Dustproof and waterproof design  Type of Braking  Gimbal method  Wavelength (nm)  Line 635 / point 650  Pulse width (μs)  Mode 1: 60 Mode 2: 85  Projection Mode  Vertical, horizontal, ground ink  Light Source  Visible semiconductor laser  Vertical Point Accuracy (mm)  ±1.0/3m  Automatic Correction Range  ±2° 
    from S$679.90
    Min. 2 days
  11. Laser inkpot vertical and horizontal
    KYOKUTO (Kyokuto-Sanki) Laser inkpot vertical and horizontal
    Take it out quickly and ink it out. Alignment / horizontal / vertical is one unit. Using a special root mm landing, it can be used on any slope.
    Included Accessories  battery  Accuracy (mm)  1.3 at 1m  Dimensions, Width W x Depth D x Height H (mm)  121×51×46  Wavelength (nm)  650  Power Supply  AAA alkaline battery x 2  Mass (g)  100 (including battery and pin) 
    from S$139.90
    Min. 2 days
  12. Laser parts 049476  Carrying case
    Tajima (TJM DESIGN) Laser parts 049476 Carrying case
    Carrying case for Tajima laser marking device Storage and carrying of laser marking device * Please note that product specifications are subject to change without notice.
    Mass of Main Unit (g)  1040  Outside dimensions (cm)  165×215×235 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  13. Vertical Laser Marker OLP-2
    STS Vertical Laser Marker OLP-2
    We have adopted a magnet damper that stops the laser point quickly. It has a built-in automatic correction mechanism with a wide range of ± 4.5 °, and is a safe design that warns with a buzzer sound outside the correction. Can be fixed to a metal surface with a strong magnet. The sliding stand ma... Read More
    Dimensions, Width W x Depth D x Height H (mm)  152×100×88  Trusco Part No.  337-5013  Mass (g)  830  Accuracy  ±3mm/15m  Automatic Correction Range  ±4.5°  Power Supply  AA alkaline batteries x 3 (included) 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  14. Ultra-small laser marking device
    AX BRAIN Ultra-small laser marking device
    Receiver compatible vertical / horizontal laser marking device Indoor / outdoor sumi appearance device * Tilt warning OFF mode (Never work horizontally or vertically in this mode.) * Observing the laser output with an optical instrument such as a loupe, magnifying glass, microscope, telescope, or... Read More
    Operating Temperature Range (℃)  -5~45  Line Width (at 5m point)  1.5mm  Frequency (kHz)  10±10%  Line Projection Angle (°)  120  Optical output (mW)  2.5 or less class 1M (FIS C6802: 2005)  Mass (g)  280 (including batteries)  Pulse width (μs)  70  Dimensions, Vertical x Horizontal x Depth (mm)  90×59×89  Power Supply  AA alkaline batteries x 2  Indication Accuracy  Horizontal / Vertical ± 1mm / 5m  Type of Braking  Magnetic braking system  Dust / Drip Protection  Protection class IP54 equivalent  Suitable Models  Receiver (use LL-50LB sold separately)  Light Source (nm)  Red semiconductor laser 635  Automatic Correction Range  ±3° 
    from S$169.90
    Min. 2 days
  15. Laser clamp
    Tajima (TJM DESIGN) Laser clamp
    The laser marking device can be fixed to the pillars and beams of the building. Since the mounting base rotates, it can be mounted on columns and beams.
    Mass of Main Unit (g)  900  Installable width (mm)  About 210  Specification  Laser marking device fixture  Outer Dimensions (mm)  Vertical 72 x horizontal 195 x depth 168 
    Rating:
    100%
    from S$219.90
    Min. 2 days
  16. Laser parts 049568 Carrying case
    Tajima (TJM DESIGN) Laser parts 049568 Carrying case
    Carrying case for Tajima laser marking device Storage and carrying of laser marking device * Please note that product specifications are subject to change without notice.
    Mass of Main Unit (g)  1012  Suitable Products  [ZERO series] ZERON-KJY, GT5Z-NI 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  17. Sumida mobile phone / plastic case
    Panasonic Sumida mobile phone / plastic case
    * Only the case is available and the main body is sold separately.
    Dimensions, Width W x Depth D x Height H (mm)  200×70×70  Suitable Model  BTL1100、BTL1101 
    Rating:
    60%
    from S$84.99
    Min. 2 days
  18. Laser parts 049582
    Tajima (TJM DESIGN) Laser parts 049582
    Tajima laser sumi appearance device dedicated leg stone tip Leg stone tip replacement part * Please note that product specifications are subject to change without notice.
    Mass of Main Unit (g)  18 
    from S$14.99
    Min. 2 days
  19. Laser Marking Device (With Receiver) 5 Lines
    BOSCH Laser Marking Device (With Receiver) 5 Lines
    ● Horizontal, vertical 4 lines, vertical, ground ink ● Strong against vibration by electronic leveling method ● Stable leveling against vibration and shaking is possible ● Irradiates lines with higher brightness than before ● Up to 40 m radius using a photoreceiver Can be used ● Receiver LR5 is i... Read More
    Mass of Main Unit (g)  1100  Dimensions, Width W x Height H x Depth D (mm)  136×136×210  Protection Class  IP54 
    from S$1,099.00
    Min. 2 days
  20. Laser marking device (with light receiver) Full line GLL8-40ELR
    BOSCH Laser marking device (with light receiver) Full line GLL8-40ELR
    ● Horizontal, vertical 4 lines, vertical, ground ink ● Strong against vibration by electronic leveling method ● Stable leveling against vibration and shaking is possible ● Irradiates lines with higher brightness than before ● Up to 40 m radius using a photoreceiver Can be used ● Receiver LR5 is i... Read More
    Output (mW)  1 or less (Class 2)  Mass of Main Unit (g)  1100  Dimensions, Width W x Height H x Depth D (mm)  136×136×210  Tripod Mounting Screw  5/8 inch (screw hole)  Continuous Operating Time  Full line about 2.5 hours  Dust / Water Protection  IP54  Light Source  Laser diode  Indication Accuracy  ±1mm/10m 
    from S$1,399.00
    Min. 2 days
  21. Laser sumi appearance device Zero KYR
    Tajima (TJM DESIGN) Laser sumi appearance device Zero KYR
    High brightness both vertical and horizontal laser Laser marking device for standardization * Be sure to check the accuracy before and after use according to the accuracy check method. Use in a malfunctioning state may cause erroneous measurement. * Product specifications are subject to change wi... Read More
    Specification  1 year theft / fire compensation  Mass of Main Unit (g)  1200  Left / Right through Accuracy (mm)  15m: within ± 2  Vertical Point Accuracy (mm)  3m: within ± 1  Right Angle Accuracy  90°±(2mm/7.5m)  Laser Safety Standards  Class 1M  Line exit angle (°)  Length: 130 / width: 110  Type of Control  Magnet damper system  Accuracy  ±0.81mm/10m  Automatic Correction Range  ±2° 
    from S$869.90
    Min. 3 days
  22. Laser parts 049650
    Tajima (TJM DESIGN) Laser parts 049650
    Tajima laser sumi appearance device dedicated leg stone tip Leg stone tip replacement part * Please note that product specifications are subject to change without notice.
    Mass of Main Unit (g)  17 
    from S$21.99
    Min. 2 days
  23. Rotating Laser Level STS-H600 (with Tripod)
    STS Rotating Laser Level STS-H600 (with Tripod)
    Just put it on and it's fully automatic leveling. Compliant with JIS laser safety standards. The irradiation direction selection cutoff mode is carried. It is equipped with a vibration-compatible mode that improves workability even in the field where there is vibration. Since the laser has al... Read More
    Mass (kg)  1.95  Dimensions, Height x Width (mm)  187×140  Trusco Part No.  327-4110  Power Supply  6 AA alkaline batteries (included)  Measuring Range  About 600m in diameter  Accuracy  Horizontal ± 8 ”  Protection Class  IP56  Automatic Correction Range  ±5° 
    from S$1,699.00
    Min. 2 days
  24. Floor laser
    MURATEC-KDS Floor laser
    As a guideline for floor tiles, flooring and matting
    Dimension (mm)  125×98×64  Trusco Part No.  128-7355  Light Output  1mW or less  Power Supply  3 AA alkaline batteries  Mass (g)  340  Material (Cover)  ABS resin  Light Source  Visible semiconductor laser 
    from S$339.90
    Min. 2 days
  25. Tilt head for laser marking
    TAKAGI Tilt head for laser marking
    from S$169.90
    Min. 5 days
  26. Laser parts 049551
    Tajima (TJM DESIGN) Laser parts 049551
    Tajima laser sumi appearance device dedicated leg stone tip Leg stone tip replacement part * Please note that product specifications are subject to change without notice.
    Mass of Main Unit (g)  18 
    from S$26.99
    Min. 3 days
  27. Ink drawing master turntable (for surveying instrument)
    Panasonic Ink drawing master turntable (for surveying instrument)
    Suitable Model  BTL1100、BTL1101、BTL1000 
    Rating:
    60%
    from S$239.90
    Min. 2 days
  28. Laser parts 049674 Leg bump
    Tajima (TJM DESIGN) Laser parts 049674 Leg bump
    Tajima laser sumi appearance device dedicated leg stone tip Leg stone tip replacement part * Please note that product specifications are subject to change without notice.
    Mass of Main Unit (g)  16  Suitable Products  [TERA Series] AXT-TY, GT2R-XI 
    from S$13.99
    Min. 2 days
  29. Laser sumi appearance device
    Tajima (TJM DESIGN) Laser sumi appearance device
    Laser marking device for standardization. High-intensity rectangular / horizontal laser. High-brightness laser that is easy to see even in bright places. Visible light semiconductor laser Wavelength 635nm Laser safety standard Class 1M.
    Operating Temperature Range (℃)  -5~40  Line exit angle (°)  130 vertical / 110 horizontal  Dimensions, H x W (mm)  168×112  Optical output (mW)  2.5 or less  Brightness (μW)  250  Angle Adjustment Range  360°  Right Angle Accuracy  90°±2mm/7.5m  Line Width (mm)  About 2.5 / 7.5m  Laser Safety Standards  Class 1M  Specification  Dustproof and waterproof design  Type of Braking  Gimbal method  Wavelength (nm)  Line 635 / point 650  Pulse width (μs)  Mode 1: 60 Mode 2: 85  Projection Mode  Square / horizontal  Light Source  Visible semiconductor laser  Vertical Point Accuracy (mm)  ±1.0/3m  Automatic Correction Range  ±2° 
    from S$869.90
    Min. 3 days
  30. Laser parts 049926
    Tajima (TJM DESIGN) Laser parts 049926
    Tajima laser sumi appearance device dedicated leg stone tip Leg stone tip replacement part * Please note that product specifications are subject to change without notice.
    Mass of Main Unit (g)  18 
    from S$26.99
    Min. 3 days
  31. Green laser sumi appearance device full line GLL3-80CG
    BOSCH Green laser sumi appearance device full line GLL3-80CG
    Horizontal 4 lines, vertical 4 lines, vertical, ground ink. Uses a green laser with good visibility. Irradiation line selection and laser power adjustment are possible with a smartphone. It is possible to irradiate Sumiyose 1.6 cm near the wall. Vertical and leveling work
    Mounting Hole Diameter  (Tripod) 1/4, 5/8 inch compatible  Output  10mW or less (Class 2)  Irradiation Range  30m / 50m (with receiver)  Wavelength (nm)  500~540  Dust / Water Protection  IP54  Light Source  Laser diode  Indication Accuracy  ±1mm/5m  Automatic Correction Range  ±4° 
    from S$1,499.00
    Min. 6 days
  32. Green laser sumi appearance device 2 lines GCL2-50CG
    BOSCH Green laser sumi appearance device 2 lines GCL2-50CG
    Green laser with good visibility. Remote control operation is possible by using the optional pan head RM3. Inking work
    Accuracy (mm/m)  ±0.3  Automatic Correction Range  ±4° 
    from S$999.00
    Min. 5 days
  33. Laser parts 140197
    Tajima (TJM DESIGN) Laser parts 140197
    Tajima laser sumi appearance device dedicated leg stone tip Leg stone tip replacement part * Please note that product specifications are subject to change without notice.
    Mass of Main Unit (g)  Suitable Products  [ZERO series] ZERO-TY, GT2Z-I 
    from S$11.99
    Min. 3 days
  34. Zero G KJY Receiver / Tripod Set
    Tajima (TJM DESIGN) Zero G KJY Receiver / Tripod Set
    Affordable standard green laser. Laser marking device for standardization * Be sure to check the accuracy before and after use according to the accuracy check method. * Using the product in a malfunctioning state may cause erroneous measurement. * Product specifications are subject to change with... Read More
    Specification  1 year theft / fire compensation  Line exit angle (°)  130 vertical / 110 horizontal  Mass of Main Unit (g)  2930  Trusco Part No.  827-7113  Right Angle Accuracy  90°±(2mm/7.5m)  Laser Safety Standards  Class 2M  Type of Control  Magnet damper system  Vertical accuracy  Within ± 1mm / 3m  Left / Right through Accuracy (mm)  Within ± 2 / 15m  Accuracy (mm)  ±0.81/10m  Automatic Correction Range  ±2° 
    from S$2,899.00
    Min. 3 days
  35. Dist Adapter FTA360
    Tajima (TJM DESIGN) Dist Adapter FTA360
    Adapter with fine adjustment function that can be adjusted in millimeters. Leica laser rangefinder adapter * When installing on D510, it is necessary to set the offset to -0.065m. * Product specifications are subject to change without notice. Please note.
    Thread Diameter (inch)  1/4  Mass of Main Unit (g)  595  Trusco Part No.  825-2717  Suitable Models  D5・D8・D510・D810touch 
    from S$849.90
    Min. 3 days
  36. Laser marking device AC adapter for sensor type
    Tajima (TJM DESIGN) Laser marking device AC adapter for sensor type
    AC adapter for sensor laser. Laser marking device adapter * Manufacturer warranty registration and repair support can be applied from the manufacturer's website.
    Mass of Main Unit (g)  128  Trusco Part No.  781-4356  Outer Dimensions (mm)  Vertical 80 x horizontal 49 x depth 30 
    from S$38.99
    Min. 3 days
  37. Zero KJY
    Tajima (TJM DESIGN) Zero KJY
    High-intensity rectangular cross / horizontal laser. Laser marking device for standardization * Be sure to check the accuracy before and after use according to the accuracy check method. * Using the product in a malfunctioning state may cause erroneous measurement. * Product specifications are su... Read More
    Specification  1 year theft / fire compensation  Mass of Main Unit (g)  1200  Trusco Part No.  363-6101  Laser Safety Standards  Class 1M  Type of Braking  Magnet damper system 
    from S$1,399.00
    Min. 3 days
  38. Green laser receiver
    YAMASHIN SEIKYO (YAMASHIN) Green laser receiver
    The receiver can be used outdoors or in a bright room in the receiver mode. Dedicated receiver BBR-GLZ with the same color as the main body color. Please purchase the receiver set model (-W -J).
    from S$219.90
    Min. 6 days
  39. Auto line laser
    MURATEC-KDS Auto line laser
    Comes with theft fire compensation (* user registration required). Lightweight, compact and easy to operate. For outdoor use.
    Operating Temperature Range (℃)  -50~+40  2018 Trusco page  1 2028  Height (mm)  147  Power Supply  2 AA alkaline batteries  Mass (kg)  2.45  Trusco Part No.  858-7639  Width (mm)  87  Material  ABS resin  Battery Life  About 15 hours continuous  Line Width (mm)  About 2mm / 5m  Laser Class  Class 1M  Type of Braking  Magnetic  Light Source  Visible semiconductor laser  Accuracy  ±1mm/7m  Automatic Correction Range  ±3° 
    from S$479.90
    Min. 3 days
  40. Ink drawing master turntable for camera
    Panasonic Ink drawing master turntable for camera
    Dimensions (Width W x Height H) (mm)  153×23  Suitable Model  BTL1100、BTL1101、BTL1000  Included Accessories  Camera tripod mounting bracket (M6)  Mass (g)  100 
    from S$239.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 450

Set Ascending Direction