All Category

Plumb Bobs

View : Grid List
Filter

Items 1 - 40 of 141

Set Ascending Direction
  1. Perfect catch G3-700 with quick bra
    Tajima (TJM DESIGN) Perfect catch G3-700 with quick bra
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a super strong magnet (magnetic flux density 130mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g to 1000g. Plumb bob ... Read More
    Mass of Suitable Plumb (g)  100~1000  Trusco Part No.  387-1606  Included Accessories  400g x 1 piece  Mass of Main Unit (g)  660  String Length (m)  Specification  Automatic winding type  Outer Dimensions (mm)  Vertical 120 x horizontal 127 x depth 29 
    from S$84.99
    Min. 2 days
  2. Pea-Catch HAYAMA 1600
    Tajima (TJM DESIGN) Pea-Catch HAYAMA 1600
    Plumb bob cage for construction It can be attached to the wooden part with an installation needle (tapping needle) and to the iron part with a strong magnet (1.8 times more attractive force than our company). With adjustable adjuster 3x speed handle manual winding (winding 10m in 15 rotations) El... Read More
    Mass of Suitable Plumb (g)  100~1000  String Length (m)  16  Mass of Main Unit (g)  500  Product Mass (g)  500  Trusco Part No.  813-4777  Outer Dimensions (mm)  Vertical 125 x horizontal 129 x depth 41 
    from S$119.90
    Min. 2 days
  3. Perfect catch G3-450 with quick bra
    Tajima (TJM DESIGN) Perfect catch G3-450 with quick bra
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a super strong magnet (magnetic flux density 130mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g to 1000g. Architectu... Read More
    Mass of Suitable Plumb (g)  100~1000  String Length (m)  4.5  Included Accessories  400g x 1 piece  Mass of Main Unit (g)  658  Specification  Automatic winding, with swing swing 400g 
    Rating:
    94%
    from S$59.99
    Min. 2 days
  4. P. Catch Plumb Bob
    Tajima (TJM DESIGN) P. Catch Plumb Bob
    Comes with a rubber ring that does not damage the object to be measured and a sword tip protection cap. Tip hardened. Plumb bob for construction * Be sure to wear a helmet and work gloves to prevent overhead falling and ensure work safety.
    Material (Main Unit)  Steel  Specification  With 3m thread 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  5. Plumb Weight with Swiper Stationary Mechanism
    Shinwa Rules Plumb Weight with Swiper Stationary Mechanism
    The weight stops suddenly (rests at 1/20 of the conventional speed). Easy-to-check tip. Comes with a scratch-proof rubber cover. Weights used to check vertical and vertical columns, walls, formwork, etc. * It is dangerous if it falls and hits the human body.
    Material (Main Unit)  Iron  Material (Cap)  Rubber  Material (ring)  Stainless steel 
    Rating:
    87%
    from S$13.99
    Min. 2 days
  6. Perfect Catch G3-300 with Quick Hanger
    Tajima (TJM DESIGN) Perfect Catch G3-300 with Quick Hanger
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a small but super strong neodymium magnet (magnetic flux density 150mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g ... Read More
    Mass of Suitable Plumb (g)  100~400  String Length (m)  Trusco Part No.  387-1584  Included Accessories  400g x 1 piece  Mass of Main Unit (g)  427  Outer Dimensions (mm)  Vertical 91 x horizontal 84 x back 28 
    Rating:
    93%
    from S$55.99
    Min. 2 days
  7. Handy down swing Jr.
    Shinwa Rules Handy down swing Jr.
    I am wearing a rubber jacket that is strong against impact. It can be installed by hitting a needle with a hammer. Lightweight and compact, it is convenient to carry. Uses a rust-resistant stainless steel spring. Uses a strong neodymium magnet. Plumb bob used for vertical confirmation of construc... Read More
    Weight (kg)  (Available) 0.1-0.4  String Length (m)  3.5  Dimension (mm)  87×82×27  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$32.99
    Min. 2 days
  8. Mini-size Brass Under Gate Vibration
    Akatsuki MFG (KOD) Mini-size Brass Under Gate Vibration
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of copper alloy  Hole Diameter (Φmm)  Threading hole: 1 
    Rating:
    93%
    from S$28.99
    Min. 2 days
  9. Bottom thread
    JBSO Bottom thread
    Uses a braid that is difficult to rotate For vertical surveying
    Length (m)  20 
    Rating:
    70%
    from S$3.39
    Min. 2 days
  10. P. Catch Quick Hanging Plumb Bob
    Tajima (TJM DESIGN) P. Catch Quick Hanging Plumb Bob
    The plumb bob automatic stationary structure (excluding 800g and 1000g) stops the shaking of the main body quickly. With rubber ring that does not damage the object to be measured and a sword tip protection cap
    Rating:
    90%
    from S$16.99
    Min. 2 days
  11. Laser down swing Green
    YAMASHIN SEIKYO (YAMASHIN) Laser down swing Green
    Excellent in compactness! Inclined line irradiation is also possible!
    Line Width (mm)  About 3 / 10m  Automatic Correction Range  ±5° 
    Rating:
    100%
    from S$219.90
    Min. 2 days
  12. Handy down swing Pro automatic winding
    Shinwa Rules Handy down swing Pro automatic winding
    You can hit it with a hammer. Easy and firm fixing. The drum stopper can be used to hang up to 1 kg, increasing the fixing force. Easy to change needles with a sliding type. Self-winding is automatically fixed up to a weight of 850g. Equipped with neodymium magnets. With Sarkhan, the twist of the... Read More
    Mass of Suitable Plumb (g)  100 to 850 (1kg with drum stopper)  Main Unit Dimensions (mm)  125×100×35  Mass (g)  225  String Length (m)  Color  Red 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  13. Laser down swing Red
    YAMASHIN SEIKYO (YAMASHIN) Laser down swing Red
    Excellent in compactness! Inclined line irradiation is also possible!
    Line Width (mm)  About 3 / 10m  Automatic Correction Range  ±5° 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  14. Safety Plumb Bob
    MURATEC-KDS Safety Plumb Bob
    Plumb bob that the center core pulls in. The body of yellowtail is made of brass, and the core and ring are made of stainless steel. It does not react to magnetic force. Consideration for safety when falling and prolongs the life of the tip of the sword. Comes with an anti-sway ring that stops at... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Products  SF-163CN、SF-16B 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  15. Perfect Catch G3-450
    Tajima (TJM DESIGN) Perfect Catch G3-450
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a super strong magnet (magnetic flux density 130mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g to 1000g. Plumb bob ... Read More
    Mass of Suitable Plumb (g)  100~1000  String Length (m)  4.5  Material (Case)  ABS resin, elastomer resin  Specification  Automatic winding type 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  16. Perfect Catch 450 (with Quick Hanger)
    Tajima (TJM DESIGN) Perfect Catch 450 (with Quick Hanger)
    Plumb bob cage for construction With a mounting needle on the wooden part, a magnet on the iron part, it can be attached to other aluminum sashes, concrete, etc. with a single touch. Uses easy-to-read fluorescent yellow thread. With a plumb bob 400g that stops quickly with an automatic stationary... Read More
    String Length (m)  4.5  Mass of Main Unit (g)  610  Outer Dimensions (mm)  Vertical 97 x horizontal 121 x back 24 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  17. Perfect Catch G3 Hayamaki 1600W
    Tajima (TJM DESIGN) Perfect Catch G3 Hayamaki 1600W
    Equipped with a fast winding mechanism, a manual winding type with a 3x speed handle. Can be attached to wood and iron parts. Uses a super strong magnet and has a mag force of 45 kg (magnetic flux density 130 mT). With a strap that is convenient to carry. Supports plumb bob with a weight of 100g ... Read More
    Mass of Suitable Plumb (g)  100~1000  String Length (m)  16  Trusco Part No.  387-1614  Mass of Main Unit (g)  500  Material (Case)  ABS resin, elastomer resin  Included Accessories  Adjuster with strap  Outer Dimensions (mm)  Length 126 x Width 127 x Depth 41 
    from S$119.90
    Min. 2 days
  18. Q Catch Plumb Bob Set
    Tajima (TJM DESIGN) Q Catch Plumb Bob Set
    Plumb bob cage A magnet that firmly adheres to the iron part Aluminum frame with a hook that can be attached to concrete (Built-in body: Hook length 70 mm) With a thread change function to balance according to the weight of the plumb bob Uses easy-to-read fluorescent yellow thread With a plumb bo... Read More
    Trusco Part No.  377-2322  String Length (m)  4.5  Included Accessories  400g x 1 piece  Mass of Main Unit (g)  610  Outer Dimensions (mm)  Vertical 101 x horizontal 120 x back 24 
    from S$57.99
    Min. 2 days
  19. Downswing
    SK (Niigata Seiki) Downswing
    Easy-to-use standard type. It is a screw type that makes it easy to attach the thread. For vertical reference of buildings.
    Material  Steel  Included Accessories  With 3 m lowering thread 
    from S$21.99
    Min. 2 days
  20. Perfect Point Calco (2 pieces)
    Tajima (TJM DESIGN) Perfect Point Calco (2 pieces)
    The needle is automatically stored in the Karuko body when winding. With slide button. Karuko for inkpot * If the calco comes off during thread tensioning, the calco needle may fly and injure you. Please stick firmly so that Calco does not come off.
    Mass of Main Unit (g)  Trusco Part No.  796-7586  Material (Main Unit)  ABS resin  Material (Needle)  Iron  Outer Dimensions (mm)  Vertical 55 x horizontal 15 x depth 20 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  21. Handicap swing thread 15m roll
    Shinwa Rules Handicap swing thread 15m roll
    Introducing a replacement thread for the handy plumb bob series. Uses special weaving yarn that is hard to twist.
    Material  Nylon  Thread Thickness (mm)  Φ1  String Length (m)  15 
    from S$4.79
    Min. 2 days
  22. Smart Plumb Bob
    Akatsuki MFG (KOD) Smart Plumb Bob
    It is a compilation of thin plumb bobs. It is a high quality inheritance product. The iron tip and iron head can be replaced. (Iron tip and iron head sold separately) Inking.
    Specification  Threading hole 1mm  Thickness (mm)  14  Material  Brass 
    Rating:
    40%
    from S$35.99
    Min. 2 days
  23. P-catch 300 (with quick bra)
    Tajima (TJM DESIGN) P-catch 300 (with quick bra)
    It can be attached to the wood with a mounting needle, the iron with a magnet, and other concrete with a single touch. An easy-to-use installation needle that can be inserted directly into the xylem and can be pulled out smoothly by turning the handle. The thread separation from the mounting surf... Read More
    String Length (m)  Mass of Main Unit (g)  400  Trusco Part No.  813-4583  Main Unit Dimensions, Height H x Width W x Thickness (mm)  84×60×23  Type  Automatic winding type  Distance of String from Wall  Flush, 30mm  Outer Dimensions (mm)  Vertical 84 x horizontal 59 x back 22 
    from S$55.99
    Min. 2 days
  24. Handy Plumb Bob PRO Manual Winding
    Shinwa Rules Handy Plumb Bob PRO Manual Winding
    You can hit it with a hammer. Easy and firm fixing. The drum stopper can be used to hang up to 1 kg, increasing the fixing force. Easy to change needles with a sliding type. 3x speed manual winding, 10m can be wound quickly. Equipped with neodymium magnets. With Sarkhan, the twist of the thread r... Read More
    String Length (m)  10  Mass of Suitable Plumb (g)  100~1000  Main Unit Dimensions (mm)  125×100×45  Mass (g)  185  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  25. Bottom swing catch
    Akatsuki MFG (KOD) Bottom swing catch
    It can be used for vertical measurement of steel frames, columns, round sashes, aluminum sashes, etc. * Plumb bob is sold separately.
    Thread Thickness (mm)  Mass (g)  190  String Length (m)  4.5  Mass of Plumb (g)  50~800  Dimension (mm)  82×22×95  RoHS directive (corresponding to 10 substances)  Correspondence  Magnet Force  Magnet / 0.18KN 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  26. Perfect catch G3-700
    Tajima (TJM DESIGN) Perfect catch G3-700
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a super strong magnet (magnetic flux density 130mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g to 1000g. Plumb bob ... Read More
    Mass of Suitable Plumb (g)  100~1000  Mass of Main Unit (g)  240  Trusco Part No.  387-1592  String Length (m)  Material (Case)  ABS resin, elastomer resin  Specification  Automatic winding type  Outer Dimensions (mm)  Vertical 120 x horizontal 127 x depth 29 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  27. Perfect catch G3-300
    Tajima (TJM DESIGN) Perfect catch G3-300
    Self-winding type. Can be attached to wood, iron, aluminum sashes, and concrete. Uses a small but super strong neodymium magnet (magnetic flux density 150mT). The case is made of ABS resin body elastomer resin and is integrally molded to prevent slipping. Supports plumb bob with a weight of 100g ... Read More
    Mass of Suitable Plumb (g)  100~400  Mass of Main Unit (g)  113  String Length (m)  Trusco Part No.  387-1576  Material (Case)  ABS resin, elastomer resin  Specification  Automatic winding type  Outer Dimensions (mm)  Vertical 91 x horizontal 84 x back 28 
    from S$37.99
    Min. 2 days
  28. Windshield swing
    Shinwa Rules Windshield swing
    The transparent cover can completely block the wind. (77554) By raising the braking plate and narrowing the swing width, the cone can be stabilized faster. (77554) Since the magnet damper can be seen, it is easy to check the position of the weight. (77524) Since the abutment is long (40 mm or mor... Read More
    from S$489.90
    Min. 5 days
  29. Plumb Bob
    Myzox Plumb Bob
    Flat plate survey
    Specification  With thread 
    from S$25.99
    Min. 2 days
  30. YS smart swing
    Myzox YS smart swing
    There is no doubt about verticality because the plumb bob is used instead of the pole. Simple survey
    String Length (cm)  145  Myzox Code  221117  Mass (g)  About 95 (down swing)  Set Contents  Swivel, strap, reflection sheet 1 
    from S$48.99
    Min. 2 days
  31. Color iron swing PB-16
    Akatsuki MFG (KOD) Color iron swing PB-16
    Cast iron surface melamine baking finish 2000g or more with steel tip (replaceable)
    Through-hole diameter (Φmm)  1.8 
    from S$28.99
    Min. 4 days
  32. Color iron swing
    TRUSCO Color iron swing
    It is a bestseller that can quickly obtain centering. Made of cast iron. Threading hole 1.8 mm. Vertical measurement of steel frames, columns, round separators, aluminum sashes, etc.
    from S$28.99
    Min. 2 days
  33. Pcatch adjuster
    Tajima (TJM DESIGN) Pcatch adjuster
    Adjuster for P-HM1600. Adjuster for plumb bob cage for construction * It is dangerous to lower the bob with a plumb bob, so please do not do it.
    Mass of Main Unit (g)  33  Material  ABS resin  Outer Dimensions (mm)  Vertical 34 x horizontal 53 x depth 40 
    from S$33.99
    Min. 2 days
  34. Downswing
    Mokuba Downswing
    Easy to see and the thread does not come off easily. The tip is high frequency hardened and tough. Check if the pillars of the building are vertical.
    Rating:
    100%
    from S$21.99
    Min. 2 days
  35. Down swing weight 1000g
    Shinwa Rules Down swing weight 1000g
    Mass (g)  1000  RoHS directive (corresponding to 10 substances)  Correspondence  Dimensions (mm)  Φ42×213 
    from S$45.99
    Min. 5 days
  36. Windshield Sage Pretend
    Sankyo Giken Windshield Sage Pretend
    from S$599.90
    Min. 7 days
  37. High Freeman with Hayadome
    MURATEC-KDS High Freeman with Hayadome
    The plumb bob is a storage type in the main body. The original design with a moving center core makes the tip of the sword last longer, giving consideration to safety in the event of a fall accident. Built-in world's first needle pulling mechanism, easy needle pulling with one push. With a ha... Read More
    Dimensions (Length L x Width W x Height H) (mm)  110×34×195  String Length (m)  4.5  Mass of Plumb (g)  400  Mass (g)  660 
    from S$98.99
    Min. 2 days
  38. Perfect catch G450
    Tajima (TJM DESIGN) Perfect catch G450
    Building down swing cage With an installation needle on the wooden part, a magnet on the iron part, and other aluminum sashes, concrete, etc. can be attached with one touch. With a balance adjustment mechanism according to the weight of the down swing. , The thread separation from the mounting su... Read More
    String Length (m)  4.5 
    from S$48.99
    Min. 2 days
  39. Swing down the magnet
    TRUSCO Swing down the magnet
    Uses a strong magnet. It can be used for professionals such as construction, bridges, and shipbuilding. Adopting a large ratchet mechanism, it has good operability and comes with a safety stopper. This allows you to absorb unexpected shocks.
    String Length (m)  10  Dimension (mm)  104×120×25  Mass (g)  1200  Trusco Part No.  232-2854 
    from S$189.90
    Min. 2 days
  40. Peline Sefkar (3 pieces)
    Tajima (TJM DESIGN) Peline Sefkar (3 pieces)
    A safety type that minimizes the exposure of the Karuko needle. Since it is about three times heavier than a general karuko, it is difficult for it to fly even if the karuko comes off during thread tensioning. With a needle tip cover, there is no need to wind the thread around the needle. In addi... Read More
    Mass of Main Unit (g)  12  Trusco Part No.  813-4610  Material (Main Unit)  ABS resin  Material (Needle)  Iron  Outer Dimensions (mm)  Vertical 60 x horizontal 18 x back 18 
    from S$8.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 141

Set Ascending Direction