Calipers / Micrometers / Dial Gauges
A vernier caliper is a tool used to precisely measure the thickness and length of an object. In addition to simple standard calipers, there are various types such as digital calipers that are convenient when you want to measure numerical values quickly and dial calipers that are suitable for measuring fine units. If you want to measure finer numbers, a micrometer or dial gauge will help. By using a micrometer stand and attachment together, it is possible to measure objects with special shapes.
Other Related Pages
- MonotaRO Standard Vernier CaliperVernier reading type standard type caliper. The scale is easier to see than the conventional product. Comes with a convenient storage case. For measuring outer diameter, inner diameter, step, and depth * Do not use for any other purpose. * Wipe off any dirt such as oil, dust, and chips before use.Minimum Reading (mm) 0.05 Material Stainless steel
- Mitutoyo M Type Standard CaliperThis is the most commonly used vernier caliper. Stepped scale surface prevents dust from entering between the main scale and slider. Since the main scale and the head end face of the slider are set as the 0 (zero) reference point (measurement surface), step measurement is possible. The standard v... Read MoreMinimum Reading (mm) 0.05 Series 530
- Mitutoyo Standard ABS Digimatic CaliperIt is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category. * We do not deliver to private homes (detached houses / ... Read MoreRepeatability (mm) 0.01 Minimum Reading (mm) 0.01 Dimension H (mm) 16 Maximum Response Speed No limit Output Terminal None Thumb Roller None Instrumental Error (mm) ±0.02
- Shinwa Rules Vernier CalipersOuter diameter measurement, inner diameter measurement, depth measurement, and step measurement are possible. Comes with a fine feed function. Calipers used for various dimensional measurements * Depending on the delivery location, the delivery date may be postponed and additional shipping charge... Read MoreMinimum Reading (mm) 0.05 Depth bar (Yes / No) Included Material Stainless steel
- MonotaRO Dial GaugeA standard dial gauge can measure up to 0.01 mm. A flat back lid and a back lid with ears are included. Displacement measurement of flat surface unevenness, shaft runout, squareness, etc. * Do not use for any other purpose.Overall Length (mm) 110 Measuring Range (mm) 0~10 Minimum Reading (mm) 0.01 Back Plate Specification Flat (back lid with ears included) Stem Diameter (Φmm) 8 Scale ±0~100 Outer Frame Diameter (mm) 56 Mass (g) 150 Measuring Force (N) 1.5 or less Operating Temperature Range (℃) 0~40 Repeatability (μm) 3 Contact Diameter (Φmm) 2.5 Return Error (μm) 3
- Mitutoyo Test Indicator (Lever Dial Gauge) TIIt is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category. * Products with proofreading cannot be canceled after or... Read More
- MonotaRO Outer MicrometerIt is a standard micrometer. With frame / painting / constant pressure device The measurement surface has a cemented carbide tip. Measurement of outer dimensions. * Please refrain from using it for any other purpose.Minimum Reading (mm) 0.01 Flatness (μm) 0.6 Dimension A (mm) 10 Dimension B (mm) 3
- OZAKI MFG (PEACOCK) Standard Dial Gauge (0.01mm Type)With a scale of 0.01 mm, it is the most common dial gauge. You can choose from a wide variety of models to suit your needs. The shock-resistant mechanism (shock proof) protects the gears from sudden push-up of the spindle. An O-ring is incorporated to prevent water and oil from entering through t... Read MoreMinimum Reading (mm) 0.01 Repeatability (μm) 3
- MonotaRO Digital depth gauge + MiniIt is very easy to see with a digital display and is lightweight because it is made of plastic. With zero setting / hold function. Depth measurement * Do not use for anything other than its intended purpose. * Power ON / OFF is manual. * When using, press the ON / OFF button, place the reference ... Read MoreMinimum Scale (mm) 0.01 Measuring Range (mm) 0~25 Mass (g) 60 Probe (mm) About 3 x 4 Body Length (mm) About 85 Main Unit Dimensions (mm) Approx. 60 x 113 x 15 Power Supply Coin battery CR2032 (sold separately) Instrumental Error (mm) ±0.2
- Mitutoyo Coolant Digimatic CaliperThe waterproof function of the ABS coolant proof caliper (standard type) has a protection grade of IP67, so it can be used safely even in environments where a large amount of coolant is splashed. In addition, 100% air leak testing has been carried out, so you can use it with confidence. The simpl... Read MoreMinimum Reading (mm) 0.01 Repeatability (mm) 0.01 Dimension H (mm) 16 Battery Life About 5 years with normal use Quantization Error Does not include ± 1 count Protection Class IP67 Maximum Response Speed Unlimited Depth Bar Yes Thumb Roller Yes Instrumental Error (mm) ±0.02
- MonotaRO Height GaugeYou can make fine adjustments with fine feed. The scriber has a carbide tip at the tip. (Injured work is possible) * 0 point adjustment function is not included.Minimum Reading (mm) 0.02 Slight Up/Down Movement of Slider (mm) 5 Product Type Body Material (Foot Plate) Stainless steel (paint finish) Display Format analog Instrumental Error (mm) ±0.04
- MonotaRO Standard cylinder gauge set with dial gaugeIt is a cylinder gauge with a good-value dial gauge. Read the inner diameter of the processed part with the attached dial gauge. For measuring small inner diameter. * Please refrain from using it for any other purpose. * Do not drop, hit, disassemble or modify. * Do not lubricate. It attracts dus... Read MoreMinimum Reading (mm) 0.01 Overall Length (mm) 265 (including handle) Repeatability (μm) 3
- OZAKI MFG (PEACOCK) Dial Thickness GaugeThe dial thickness gauge is a handy type measuring instrument that can quickly measure the thickness of small parts, rubber, felt paper, etc. by operating the lever. * Products with proofreading cannot be canceled after ordering. * Documents applicable only to products that include (with manufact... Read MoreMinimum Reading (mm) 0.01 Measuring Force (N) 1.8 or less Accuracy (μm) 20
- MonotaRO Digital Dial IndicatorsThe liquid crystal display is an easy-to-read capital letter with a width of 5 mm and a height of 12 mm. The back cover is a flat type and comes with ear metal fittings, so it can be easily attached to a fixing jig. With zero setting button. Equipped with an auto-off function that automatically t... Read MoreMinimum Reading (mm) 0.01 Response Speed 1.5 m / sec or less Mass (g) 110 Measuring Range (mm) 12.7 Overall Length (mm) 120 Measuring Force (N) 3 or less Outer Diameter (Φmm) 57 Stem Diameter (Φmm) 8 Power Supply Silver oxide button battery SR44 Accuracy (mm) ±0.03
- MonotaRO Small dial gaugeA small dial gauge with a scale of 0.01 mm and a dial diameter of Φ41 mm. Jewel bearings are used for the bearings. Displacement measurement of flat surface unevenness, shaft runout, squareness, etc. Incorporation of jigs, etc. * Please refrain from using it for purposes other than measurement. *... Read MoreReturn Error (μm) 0.003 Minimum Reading (mm) 0.01 Measuring Force (N) 0.4-1.5 Mass (g) 100 Dimension D (mm) 14 Dimension F (mm) 14 Dimension A (mm) 31 Dimension H (mm) 40 Dimension C (mm) 42 Outer Diameter (Φmm) 42 Dimension B (mm) 47 Overall Length (mm) 79 Dimension E (mm) 8 Repeatability (μm) ±0.014 Type of Scale ±0~50
- Shinwa Rules MicrometerIt is a rust-resistant finish that peels off with strong paint plating. The scale is sharp and easy to read. It moves smoothly over the entire operating range. The scale base point can be adjusted quickly and reliably. Micrometer used for precise dimensional measurement * Depending on the deliver... Read MoreMaterial Anvil: Carbide alloy RoHS directive (corresponding to 10 substances) Correspondence Accuracy (mm) ±0.01 Instrumental Error (mm) ±0.01
- Mitutoyo Digimatic Depth GaugeStable depth measurement with digital display up to 0.01 mm. ABS type with absolute origin. The VDS-AX/P has an even base (sliding surface) and achieves a firm and comfortable base operation. There is an output terminal for measurement data, and a statistical process control system and measuremen... Read MoreRepeatability (mm) 0.01 Minimum Reading (mm) 0.01 Series 571 Type Digital type
- Matsui Measure Mfg. Long Vernier CalipersMade of stainless steel (SUS420J2). The tip of the jaw is fully hardened to maintain high accuracy and durability. The scale has a beautiful and easy-to-read etching finish. A long external measuring jaw that securely holds thick members.Minimum Reading (mm) 0.05
- MonotaRO Dial Gauge 0.001mmThe most common dial gauge with a scale of 0.001 mm. A limit needle is attached. A jewel bearing is used for the bearing. The back lid is an ear metal type. Displacement measurement of flat surface unevenness, shaft runout, squareness, etc. * Please refrain from using it for purposes other than m... Read MoreMinimum Reading (mm) 0.001 Mass (g) 100 Overall Length (mm) 107 Measuring Force (N) 2 or less Measuring Range (mm) 0~1 Repeatability (μm) 0.3 Type of Scale 0~100~0 Outer Diameter (Φmm) 58 Return Error (μm) 2 Stem Diameter (Φmm) 8
- Mitutoyo SpanAuxiliary base for extending the base reference plane of the depth gauge. For depth gauge measurement range of 300 mm or less * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Thickness (mm) 8 Material SUS420J2
- MonotaRO Simple depth gauge mini typeMini type gauge with a measuring range of 0 to 50 mm! Depth measurement. * Since it is a simple gauge, the slider part can be removed. * Please refrain from using it for any other purpose. * Wipe off any dirt such as oil, dust, and chips before use.Minimum Reading (mm) 0.05 Measuring Range (mm) 0~50 Overall Length (mm) 160 Base Dimensions (mm) 39×45 Mass (g) About 63 Material Stainless steel Instrumental Error (mm) ±0.04
- MonotaRO Cylinder gauge For small diameter With dial gaugeIt is a cylinder gauge with a good-value dial gauge. Read the inner diameter of the processed part with the attached dial gauge. For measuring small inner diameter. * Please refrain from using it for any other purpose. * Do not drop, hit, disassemble or modify. * Do not lubricate. It attracts dus... Read MoreMinimum Reading (mm) 0.01 Wide range accuracy (μm) 12 Repeatability (μm) 3 Adjacent Accuracy 5 Anvil With 9
- Mitutoyo QuantuMike (Digimatic Micrometer)Battery life is doubled (approximately 1.2 years⇒approximately 2.4 years) Shaped for hand-held measurement (dots on the heat-insulating cover of the frame) "Re-calibration service" is available for quick and easy calibration requests and deliveries of existing products online. It is a p... Read MoreMinimum Reading (mm) 0.001 Flatness (μm) 0.3 Parallelism (μm) 1 Approximate Battery Life (at regular use) 2.4 years RoHS directive (corresponding to 10 substances) Correspondence Position Detection Method Electromagnetic induction rotary encoder Instrumental Error (μm) ±1from S$359.90Min. 2 days
- MonotaRO Digital dial gauge 0.001mmFocusing on ease of use, narrowing down the necessary functions to realize a low price. The liquid crystal display is an easy-to-read capital letter with a width of 5 mm and a height of 12 mm. The back cover is a flat type and comes with ear metal fittings, so it can be easily attached to a fixin... Read MoreMinimum Reading (mm) 0.001 Measuring Range (mm) 0~12.7 Response Speed 1.5 m / sec or less Mass (g) 110 Overall Length (mm) 120 Measuring Force (N) 3 or less Outer Diameter (Φmm) 57 Stem Diameter (Φmm) 8 Power Supply SR44 button battery (sold separately) Back Plate Specification With flat & ear metal Accuracy (mm) ±0.03
- Mitutoyo Digimatic point calipersConvenient for measuring irregularly shaped narrow places. Widely used for dental laboratories. The electromagnetic induction type absolute encoder can be used without worrying about dirt on the main scale during measurement. The ABS (absolute) scale eliminates the troublesome need to set the ori... Read MoreMinimum Reading (mm) 0.01 Maximum Measurement Length (mm) 150 Series 573 RoHS directive (corresponding to 10 substances) Correspondence Quantization Error Does not include ± 1 count Maximum Response Speed Unlimited Depth Bar Yes Instrumental Error (mm) ±0.02from S$389.90Min. 2 days
- SK (Niigata Seiki) Digital depth gaugeTo guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. Comes with a hold function. With auto-off function (20 minutes). For depth measurement * Instrumental error does not include quantization error (± 1 count).Minimum Reading (mm) 0.01from S$229.90Min. 2 days
- Mitutoyo Count Outer MicrometerNo error in reading. It can be read quickly on the counter. The clear digits on the counter make it easy to read down to 0.01mm. The measuring surface has a cemented carbide tip. With constant pressure device. It is a product that can use the "re-proofreading service" that allows you to... Read MoreMinimum Reading (mm) 0.001 (with vernier) Flatness (μm) 0.6 Series 193 Type Count outside
- Mitutoyo Spline Micrometer SPMBoth measuring surfaces are made thinner so that it is convenient to measure the diameter of the groove of the spline shaft. IP65 waterproof digimatic micrometer specification. The measuring surface has a cemented carbide tip. With constant pressure device. Improved digital reliability - Equipped... Read MoreMinimum Reading (mm) 0.001 Measuring Surface (mm) Φ3×10from S$499.90Min. 2 days
- SK (Niigata Seiki) Standard cylinder gaugeTo guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. Comes with a digital indicator. It is a digital indicator / protective cover set product. For inner diameter measurement * Each accuracy is a value including the attached dial gauge.Minimum Reading (mm) 0.01 Repeatability (μm) 3from S$229.90Min. 2 days
- OZAKI MFG (PEACOCK) Pict test (no clutch type) probeThe Pictest stylus has a structure that breaks at the groove when an abnormal load is applied to protect the workpiece and gauge body from damage caused by overload. * This is a standard measurement for replacement of the lever type dial gauge of Ozaki Seisakusho. * Be sure to select a stylus tha... Read MoreDimension l (mm) 18.63 Material (Ball) Carbide Compatible Products PCN-1B PCN-1BEfrom S$15.99Min. 2 days
- TECLOCK Dial thickness gauge0.01mm-20mm Medium Type Dial Thickness Gauge * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. * For products with proofreading, cancellation is not possible after ordering. * Documents applicable only to products that include (with man... Read MoreType of Scale 0-50-100 Minimum Reading (mm) 0.01 Jaw Depth (mm) 120 Measuring Range (mm) 20 Measurement Depth (mm) 26 Mass (g) 270 Measuring Force (N) 3.5 or less Parallelism (μm) 5 RoHS directive (corresponding to 10 substances) Correspondence Type Dial Material Measuring element, anvil: Ceramic Accuracy (μm) ±20 Probe Shape (mm) Φ10 flat Anvil Shape (mm) Φ10 flatfrom S$249.90Min. 2 days
- Mitutoyo Digimatic blade calipersThe tip of the jaw is made thinner, making it effective for measuring narrow grooves, etc. The electromagnetic induction type absolute encoder can be used without worrying about dirt on the main scale during measurement. The ABS (absolute) scale eliminates the troublesome need to set the origin w... Read MoreMinimum Reading (mm) 0.01 Measuring Range (mm) 0~150 Approximate Battery Life (at regular use) 5 years Series 573 Mistutoyo Product No. 573-634-20 RoHS directive (corresponding to 10 substances) Correspondence Type Digimatic (LCD) Quantization Error Does not include ± 1 count Maximum Response Speed Unlimited Depth Bar Yes Instrumental Error (mm) ±0.02from S$649.90Min. 2 days
- Mitutoyo Dedicated Digimatic Micrometer BMBImproved digital reliability - Long battery life of approximately 2.4 years equipped with an electromagnetic induction rotary sensor The spindle measurement surface is a waterproof type IP65 protection class digimatic micrometer with cemented carbide tip. With constant pressure device. It is a pr... Read MoreMinimum Reading (mm) 0.001 Measuring Range (mm) 0~25 Approximate Battery Life (at regular use) 2.4 years Position Detection Method Electromagnetic induction rotary encoder Included Accessories Spanner (No.301336) Maximum Permissible Error (μm) ±3from S$489.90Min. 2 days
- SK (Niigata Seiki) Standard outer micrometerThe frame is painted. Measurement of outer dimensions. * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the ... Read MoreMinimum Reading (mm) 0.01 RoHS directive (corresponding to 10 substances) Correspondence Constant Pressure Device Ratchet stopfrom S$279.90Min. 4 days
- SK (Niigata Seiki) Silver standard caliperIt is a standard model that pursues basic performance. To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. M type standard caliper. The vernier integrated type makes the scale easy to see. It has a silver finish that is hard to refle... Read MoreMinimum Reading (mm) 0.05 RoHS directive (corresponding to 10 substances) Correspondence Depth Bar Included Type analogfrom S$77.99Min. 4 days
- Mitutoyo Digimatic CN type caliperThe electromagnetic induction type absolute encoder can be used without worrying about dirt on the main scale during measurement. The ABS (absolute) scale eliminates the troublesome need to set the origin when the power is turned on. Unlimited response speed. Achieves protection class IP67. Chara... Read MoreMinimum Reading (mm) 0.01 Minimum Inside Measurement Length (mm) 10.1 Dimension G (mm) 5 Dimension R (mm) 5 Quantization Error Does not include ± 1 count Maximum Response Speed Unlimitedfrom S$589.90Min. 2 days
- ALFA MIRAGE AMC Digital CaliperA compact digital caliper with a minimum reading of 0.01 mm that is ideal for precision work. It can be measured in the range of 0 to 100 mm. Since it has a zero adjustment function, zero setting is possible with the push of a button, which is very convenient for outer diameter measurement, inner... Read MoreMeasuring Range (mm) 0-100 Minimum Reading (mm) 0.01 Dimension (mm) 170 Mass (g) 98 Power Supply LR44 button battery x 1 Material Stainless steel Instrumental Error (mm) ±0.03from S$79.99Min. 6 days
- Mitutoyo ABS Digimatic measuring unitAs a length measuring unit that applies digital calipers, it can be easily attached to the positioning of small machine tools and jigs and tools. With preset function and direction switching function. * We do not deliver to private homes (detached houses / apartments). * Products with proofreadin... Read MoreRepeatability (mm) 0.01 Minimum Reading (mm) 0.01 Series 572 Battery Life (hours) About 5000 Quantization Error Does not include ± 1 count Response Speed Unlimited Type Vertical, multifunctional typefrom S$589.90Min. 5 days
- SK (Niigata Seiki) Spare rod depth micrometerDeeper measurement than conventional products is possible by replacing the rod For measuring depth * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system... Read MoreMinimum Reading (mm) 0.01 Dimension E (mm) 17 Dimension D (mm) 18 Dimension C (mm) 4.5 Dimension B (mm) 9 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 4 days
Filter by categories