All Category

Digital Outside Micrometers

View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction
  1. QuantuMike (Digimatic Micrometer)
    Mitutoyo QuantuMike (Digimatic Micrometer)
    Battery life is doubled (approximately 1.2 years⇒approximately 2.4 years) Shaped for hand-held measurement (dots on the heat-insulating cover of the frame) "Re-calibration service" is available for quick and easy calibration requests and deliveries of existing products online. It is a p... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Parallelism (μm)  RoHS directive (corresponding to 10 substances)  Approximate Battery Life (at regular use)  2.4 years  Position Detection Method  Electromagnetic induction rotary encoder  Instrumental Error (μm)  ±1 
    from S$359.90
    Min. 2 days
  2. Coolant Proof Micrometer
    Mitutoyo Coolant Proof Micrometer
    Achieves the world's highest level of performance. A non-slip shape (convex shape) is adopted for the frame cover and surface panel for hand-held measurement. Oil-resistant materials are used for all plastic parts. The measurement surface is a product that can be used with a "recalibrati... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Approximate Battery Life (at regular use)  2.4 years  Dimension c (mm)  2.5  Series  293  Position Detection Method  Electromagnetic induction rotary encoder 
    Rating:
    96%
    from S$259.90
    Min. 2 days
  3. Digimatic Outer Micrometer
    Mitutoyo Digimatic Outer Micrometer
    Achieving a battery life of approximately 2.4 years, reducing troublesome battery replacement Simple design with no output, and low-cost switch ORIGEN with easy operation constant pressure device. The measuring surface has a cemented carbide tip. It is a product that can use the "re-proofrea... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Measuring Range (mm)  0~25  Parallelism (μm)  Approximate Battery Life (at regular use)  2.4 years  Mass (g)  270  Mistutoyo Product No.  293-821-30  Trusco Part No.  491-6298  Measuring Force (N)  5~10  Position Detection Method  Electromagnetic induction rotary encoder  Included Accessories  Spanner (No.301336)  Specification  Switch is origin set only  Maximum Permissible Error (μm)  ±2 
    Rating:
    97%
    from S$249.90
    Min. 2 days
  4. Digital outer micrometer mini
    MonotaRO Digital outer micrometer mini
    A simple palm-sized outside micrometer. With zero set function. For continuous measurement of small objects. * Please refrain from using it for purposes other than measurement. * Do not give a shock or drop it as it may cause damage or poor accuracy. * Please do not disassemble or modify. * If yo... Read More
    Minimum Reading (mm)  0.01  Measuring Range (mm)  0~12.7  Overall Length (mm)  About 111  Width (mm)  About 60  Material  Resin  Power Supply  SR44 battery (sold separately)  Instrumental Error (mm)  ±0.1 
    Rating:
    80%
    from S$65.99
    Min. 2 days
  5. Quick digital gauge
    ALFA MIRAGE Quick digital gauge
    It is a very convenient gauge that can measure not only diamonds and colored stones but also pearls instantly and with high accuracy. The flat structure stylus is designed so that even the smallest melee, which is troublesome to measure, can be easily measured and can be measured with a constant ... Read More
    Measuring Range (mm)  0.01~25  Mass (g)  150  Maximum Response Speed (mm/s)  1500  Dimension (mm)  35×138×21  Power Supply  One CR2032 button battery  Included Accessories  Test button battery, special case  Instrumental Error (mm)  ±0.02 
    from S$199.90
    Min. 2 days
  6. Straight Type Outer Micrometer
    Mitutoyo Straight Type Outer Micrometer
    Standard type with straight spindle. Rotational stress is not applied to the object to be measured. The measuring surface has a cemented carbide tip. Spindle diameter Φ6.35mm. With constant pressure device. It is a product that can use the "re-proofreading service" that allows you to qu... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  RoHS directive (corresponding to 10 substances)  Approximate Battery Life (at regular use)  2.4 years  Series  406  Type  Digimatic (LCD)  Position Detection Method  Electromagnetic induction rotary encoder 
    from S$639.90
    Min. 2 days
  7. Kanta Microphone
    Mitutoyo Kanta Microphone
    Battery life is doubled (approximately 1.2 years⇒approximately 2.4 years) Shaped for hand-held measurement (dots on the heat-insulating cover of the frame) "Re-calibration service" is available for quick and easy calibration requests and deliveries of existing products online. It is a p... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  RoHS directive (corresponding to 10 substances)  Approximate Battery Life (at regular use)  2.4 years  Position Detection Method  Electromagnetic induction rotary encoder 
    from S$359.90
    Min. 2 days
  8. Quick Micro with Output Function
    Mitutoyo Quick Micro with Output Function
    It can measure up to 0.001 mm on a digital display. Since the spindle can be fed by 10 mm with one thimble rotation, quick measurement is possible. Zero set is not required every time the power is turned on. It is a waterproof structure that can be directly exposed to the splash of grinding coola... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Measuring Range (mm)  0~30  Parallelism (μm)  Mass (g)  275  As ONE Part Number  6-5701-11  Protection Class  IP65  Display  LCD / Character height 10mm  Specification  With output function  Instrumental Error (μm)  ±2 
    from S$559.90
    Min. 2 days
  9. Digital Micrometer
    AS ONE Digital Micrometer
    It is displayed with a large number of 7.8 mm and has excellent visibility.
    Minimum Reading (mm)  0.001  Measuring Range (mm)  0~25  Overall Length (mm)  150  Mass (g)  290  As ONE Part Number  4-575-01  Instrumental Error (μm)  ±2 
    from S$179.90
    Min. 2 days
  10. Dedicated Digimatic Micrometer MDC
    Mitutoyo Dedicated Digimatic Micrometer MDC
    Improved digital reliability - Equipped with an electromagnetic induction type rotary sensor Long battery life of about 2.4 years Non-slip shape (convex shape) Adopted oil-resistant material for plastic parts Compatible with statistical process control systems and measurement systems Carbide meas... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  RoHS directive (corresponding to 10 substances)  Included Accessories  1 reference rod, 1 spanner (no.301336)  Approximate Battery Life (at regular use)  2.4 years  Series  293  Measuring Force (N)  5~10  Position Detection Method  Electromagnetic induction rotary encoder  Protection Class  IP65(IEC60529)  Constant Pressure Device  Ratchet stop 
    from S$539.90
    Min. 2 days
  11. 340, 104 Series Replacement Anvil Type Outer Micrometer
    Mitutoyo 340, 104 Series Replacement Anvil Type Outer Micrometer
    By replacing the anvil, it is possible to widen the measurement range with a single main unit. The standard product is a product that can be used for "recalibration service" that allows quick and easy calibration request and delivery of existing products with a constant pressure device ... Read More
    Minimum Reading (mm)  0.001  Reference Rod (Pieces)  Number of Spare Anvils (pieces) 
    from S$1,299.00
    Min. 5 days
  12. Digimatic Standard Outer Micrometer
    Mitutoyo Digimatic Standard Outer Micrometer
    Statistical process control system and measurement system can be configured with measurement data output function. The constant pressure device has a convenient interface input tool that converts ratchet-stop measurement data into keyboard signals and directly inputs them into commercial spreadsh... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.6  Measuring Force (N)  10~15 
    from S$879.90
    Min. 4 days
  13. Digital outer micrometer
    Tokyo Glass Kikai (TGK) Digital outer micrometer
    * Digitization error (± 1 count) is not included.
    from S$229.90
    Min. 5 days
  14. 5-  30mm  [Digital] Inside Micrometer
    ESCO 5- 30mm [Digital] Inside Micrometer
    Minimum Reading (mm)  0.001  Measuring Range (mm)  5~30  spindle diameter (Φmm)  Power Supply  SR44 x 1 (included) 
    from S$559.90
    Min. 5 days
  15. Digital S-line three-point micrometer
    SK (Niigata Seiki) Digital S-line three-point micrometer
    It is a high-end model "S line series" that pursues high functionality and high performance. It is a waterproof protection class IP67 specification that is ideal for sites that are exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the... Read More
    Minimum Reading (mm)  0.001  RoHS directive (corresponding to 10 substances)  Maximum Permissible Error (μm)  Power Supply  CR2032 (included for testing)  Type  Digital 
    from S$1,299.00
    Min. 4 days
  16. 0-  12.5mm  Digital micrometer
    ESCO 0- 12.5mm Digital micrometer
    Compact model that is easy to operate with one hand
    spindle diameter (Φmm)  4.8  Power Supply  CR2032 x 1 (included) 
    from S$579.90
    Min. 5 days
  17. Universal gauge  Small set (black)
    Bowers Universal gauge Small set (black)
    Inner diameter measurement and outer diameter measurement are possible. There are three types of optional extension rods: 150 mm (steel), 500 mm, and 1000 mm (carbon fiber). The measurement pressure is constant. Digital display with analog scale display. A wide range of measurements such as screw... Read More
    Travel Distance (mm)  (Anvil) 20 
    from S$9,799.00
    Min. 6 days
  18. Digital micrometer
    INSIZE Digital micrometer
    Measurement of outer dimensions
    from S$179.90
    Min. 5 days
  19. Micrometer 0-100 set
    Tesa Tape Micrometer 0-100 set
    from S$2,499.00
    Min. 63 days
  20. Universal gauge (black)
    Bowers Universal gauge (black)
    Inner diameter measurement and outer diameter measurement are possible. There are three types of optional extension rods: 150 mm (steel), 500 mm, and 1000 mm (carbon fiber). The measurement pressure is constant. A wide range of measurements such as screws, grooves, splines, diameters, lengths, sh... Read More
    from S$4,899.00
    Min. 6 days
  21. 25-  50mm  [Digital] Inside Micrometer
    ESCO 25- 50mm [Digital] Inside Micrometer
    Minimum Reading (mm)  0.001  Measuring Range (mm)  25~50  spindle diameter (Φmm)  Power Supply  SR44 x 1 (included) 
    from S$589.90
    Min. 5 days
  22. Universal gauge  Indicator with protective cover
    Bowers Universal gauge Indicator with protective cover
    Bowers' universal gauges can quickly respond to all internal and external measurement tasks due to their unique modular system. Regardless of inner diameter measurement or outer diameter measurement, the exquisite measuring force mechanism of the universal gauge enhances measurement accuracy ... Read More
    Minimum Reading (mm)  0.001  Specification  With protective cover 
    from S$2,999.00
    Min. 93 days
  23. Universal gauge  Large set (black)
    Bowers Universal gauge Large set (black)
    Inner diameter measurement and outer diameter measurement are possible. There are three types of optional extension rods: 150 mm (steel), 500 mm, and 1000 mm (made of carbon fiber). The measurement pressure is constant. Digital display. A wide range of measurements such as screws, grooves, spline... Read More
    Travel Distance (mm)  (Anvil) 20 
    from S$14,990.00
    Min. 93 days
  24. Bluetooth digital micrometer
    TECLOCK Bluetooth digital micrometer
    No transmitter / receiver / cable required Measurement data is free with Bluetooth One-push transmission to PC / tablet using dedicated app Built-in Bluetooth chip in digital measuring device Measured value is Windouws PC / Windows via Bluetooth when the measurement button is pressed Instantly se... Read More
    Specification  (Screen refresh) 8 times / sec  Storage Temperature (℃)  -10~60  RoHS directive (corresponding to 10 substances)  Movement distance (mm / rotation)  10  Minimum Reading  1μm  Frequency band (GHz)  2.4  Battery Life  Approximately 6 months (normal use)  Bluetooth  Bluetooth4.0  Battery  CR2032  Maximum Output  Class3(1mW)  Modulation method  GFSK  Protection Class  IP67  Repeatability (μm)  ±1 
    from S$1,499.00
    Min. 23 days
  25. Digital micrometer
    TESA Digital micrometer
    from S$979.90
    Min. 4 days
  26. 0-  25mm  Digital Micrometer
    ESCO 0- 25mm Digital Micrometer
    Easy-to-use lance frame design. Anti-reflective black wrinkle processing on the frame
    from S$529.90
    Min. 5 days
  27. Digital S-line micrometer
    SK (Niigata Seiki) Digital S-line micrometer
    It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wireless type eliminates the need to install a transmitter. It is a waterproof protection class IP65 specification that can be used safely even in the field where it is exposed to water... Read More
    RoHS directive (corresponding to 10 substances)  IP grade  65  Power Supply  CR2032 (included for testing)  Type  Digital 
    from S$499.90
    Min. 4 days
  28. Digital Outer Micrometer
    SK (Niigata Seiki) Digital Outer Micrometer
    The measurement surface that is easy to see on the digital display is with a constant pressure device with a carbide tip. Auto on / off function (6 minutes) Frame with heat shield is painted with spherical attachment (SR2.5) Measurement of outer dimensions * Products with proofreading cannot be c... Read More
    Minimum Reading (mm)  0.001  Dimension D (mm)  18  Dimension C (mm)  6.5  Suitable Battery  SR44 (silver oxide battery) x 1 
    Discontinued
  29. Digital replacement anvil-type outer micrometer
    SK (Niigata Seiki) Digital replacement anvil-type outer micrometer
    By replacing the anvil, you can widen the measurement range with one main unit. Measurement of outer dimensions * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and tracea... Read More
    Material (Frame)  Carbon steel for machine structure  Dimension D (mm)  18  Micrometer Head Stroke (mm)  25  Minimum Reading (mm)  0.001  Material (spindle)  High carbon chromium bearing steel  Dimension C (mm) 
    Discontinued
  30. Digital outer micrometer
    MonotaRO Digital outer micrometer
    Standard digital outer micrometer. Numerical values that are difficult to read can be read accurately at a glance. * Do not use for anything other than its intended purpose.
    Operating / Storage Temperature (℃)  -20~70  Minimum Reading (mm)  0.001  Measuring Range (mm)  0~25  Operating Temperature (℃)  0~40  Measuring Force (N)  5~10  Accuracy (μm)  ±4 
    Rating:
    59%
    Discontinued
  31. Digital outer micrometer (equivalent to IP65)
    SK (Niigata Seiki) Digital outer micrometer (equivalent to IP65)
    It is a waterproof protection class IP65 specification that is ideal for sites that are exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. With a carbide tip on the measurement surface. Comes with ... Read More
    Minimum Reading (mm)  0.001  Type  Digital  Power Supply  SR44 (included for testing) 
    Discontinued
  32. Kanta Mike
    Mitutoyo Kanta Mike
    Realization of speedy measurement in which the spindle moves as much as 2.0 mm (conventional product 0.5 mm) with one thimble rotation! The measurement time is greatly reduced.・ Easy measurement with one hand ・ IP65 waterproof function ・ Function lock function ・ Sleeve scale ・ Output function
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3 or less  Parallelism (μm)  1 or less  Approximate Battery Life (at regular use)  1.2 years  Measuring Force (N)  7~12 
    Rating:
    100%
    Discontinued
  33. Digimatic outer micrometer (multifunction-with output) (175-200mm)
    Mitutoyo Digimatic outer micrometer (multifunction-with output) (175-200mm)
    IP65 is achieved by adopting new technology in every detail. It can be used even in an environment where cutting fluid is applied. The LCD display has further improved operability by adopting deca characters, which have a character area ratio that is 30% higher than that of conventional products.
    Minimum Reading (mm)  0.001  Approximate Battery Life (at regular use)  1.2 years  Measuring Range (mm)  175~200  Measuring Force (N)  5~10  Mass (g)  970  Constant Pressure Device  Ratchet stop 
    Discontinued
  34. Micrometer MDQ
    Mitutoyo Micrometer MDQ
    Discontinued
  35. Quick micro (with output) (293 series)
    Mitutoyo Quick micro (with output) (293 series)
    Since the spindle can be fed by 10 mm for one rotation of the thimble, it is possible to quickly measure the dimensions of different shapes. The built-in ABS (absolute) scale eliminates the need for a zero set each time the power is turned on. In addition, reliability is improved because overspee... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Protection Class  IP54  Constant Pressure Device  Ratchet thimble  Data Output  Yes 
    Discontinued
  36. Soft touch micro
    Mitutoyo Soft touch micro
    It is a digital micrometer equipped with both variable measuring force and constant pressure mechanism in the thimble. Since it is an ABS (absolute) system, a zero set is not required each time the power is turned on. It is a CE standard product. For measurement of electric wires, paper, plastic,... Read More
    Minimum Reading (mm)  0.001  Instrumental Error (μm)  ±2 
    Discontinued
  37. Coolant proof micrometer
    Mitutoyo Coolant proof micrometer
    The measurement data output function uses an output cable with a structure that prevents water from entering, achieving IP65. Oil resistant material is used for all plastic parts. High accuracy with instrumental error ± 1 μm (measurement range 75 mm or less). The liquid crystal display section us... Read More
    Minimum Reading (mm)  0.001  Approximate Battery Life (at regular use)  1 or 2 years  Parallelism (μm)  1 or less  Trusco Part No.  255-1217  Measuring Range (mm)  25~50  Series  293  Mass (g)  330  Measuring Force (N)  5~10  Protection Class  IP65(IEC60529)  Constant Pressure Device  Ratchet stop  Instrumental Error (μm)  ±1 
    Discontinued
  38. Digital outer micrometer (equivalent to IP65)
    SK Digital outer micrometer (equivalent to IP65)
    Trusco Part No.  818-3445 
    Discontinued
  39. 293 series quick micro
    Mitutoyo 293 series quick micro
    With the stable measuring force of the straight-moving spindle and the large lead feed screw, the measured value is stable even if the spindle is quickly applied to the object to be measured. Even beginners can easily perform highly accurate measurements. Since it has a built-in absolute scale wi... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Measuring Range (mm)  0~30  Trusco Part No.  108-8548  Parallelism (μm)  Mass (g)  275  Series  293  Mistutoyo Product No.  293-661-10  As ONE Part Number  6-5701-01  Type  ABS Digimatic  Protection Class  IP54  Data Output  None  Constant Pressure Device  Ratchet thimble  Instrumental Error (μm)  ±2 
    Rating:
    80%
    Discontinued
  40. Digimatic outer micrometer (multifunctional-with output) (100-125mm)
    Mitutoyo Digimatic outer micrometer (multifunctional-with output) (100-125mm)
    IP65 is achieved by adopting new technology in every detail. It can be used even in an environment where cutting fluid is applied. The LCD display has further improved operability by adopting deca characters, which have a character area ratio that is 30% higher than that of conventional products.
    Minimum Reading (mm)  0.001  Approximate Battery Life (at regular use)  1.2 years  Measuring Range (mm)  100~125  Measuring Force (N)  5~10  Mass (g)  600  Constant Pressure Device  Ratchet stop 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction