All Category

Standard Type

View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. QuantuMike (Digimatic Micrometer)
    Mitutoyo QuantuMike (Digimatic Micrometer)
    Battery life is doubled (approximately 1.2 years⇒approximately 2.4 years) Shaped for hand-held measurement (dots on the heat-insulating cover of the frame) "Re-calibration service" is available for quick and easy calibration requests and deliveries of existing products online. It is a p... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Parallelism (μm)  Approximate Battery Life (at regular use)  2.4 years  RoHS directive (corresponding to 10 substances)  Correspondence  Position Detection Method  Electromagnetic induction rotary encoder  Instrumental Error (μm)  ±1 
    from S$359.90
    Min. 2 days
  2. Digimatic Outer Micrometer
    Mitutoyo Digimatic Outer Micrometer
    Achieving a battery life of approximately 2.4 years, reducing troublesome battery replacement Simple design with no output, and low-cost switch ORIGEN with easy operation constant pressure device. The measuring surface has a cemented carbide tip. It is a product that can use the "re-proofrea... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Measuring Range (mm)  0~25  Parallelism (μm)  Approximate Battery Life (at regular use)  2.4 years  Mass (g)  270  Mistutoyo Product No.  293-821-30  Trusco Part No.  491-6298  Measuring Force (N)  5~10  Position Detection Method  Electromagnetic induction rotary encoder  Included Accessories  Spanner (No.301336)  Specification  Switch is origin set only  Maximum Permissible Error (μm)  ±2 
    Rating:
    97%
    from S$249.90
    Min. 2 days
  3. Quick digital gauge
    ALFA MIRAGE Quick digital gauge
    It is a very convenient gauge that can measure not only diamonds and colored stones but also pearls instantly and with high accuracy. The flat structure stylus is designed so that even the smallest melee, which is troublesome to measure, can be easily measured and can be measured with a constant ... Read More
    Measuring Range (mm)  0.01~25  Mass (g)  150  Maximum Response Speed (mm/s)  1500  Dimension (mm)  35×138×21  Power Supply  One CR2032 button battery  Included Accessories  Test button battery, special case  Instrumental Error (mm)  ±0.02 
    from S$199.90
    Min. 2 days
  4. Straight Type Outer Micrometer
    Mitutoyo Straight Type Outer Micrometer
    Standard type with straight spindle. Rotational stress is not applied to the object to be measured. The measuring surface has a cemented carbide tip. Spindle diameter Φ6.35mm. With constant pressure device. It is a product that can use the "re-proofreading service" that allows you to qu... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Approximate Battery Life (at regular use)  2.4 years  Series  406  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Digimatic (LCD)  Position Detection Method  Electromagnetic induction rotary encoder 
    from S$639.90
    Min. 2 days
  5. Kanta Microphone
    Mitutoyo Kanta Microphone
    Battery life is doubled (approximately 1.2 years⇒approximately 2.4 years) Shaped for hand-held measurement (dots on the heat-insulating cover of the frame) "Re-calibration service" is available for quick and easy calibration requests and deliveries of existing products online. It is a p... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Approximate Battery Life (at regular use)  2.4 years  RoHS directive (corresponding to 10 substances)  Correspondence  Position Detection Method  Electromagnetic induction rotary encoder 
    from S$359.90
    Min. 2 days
  6. Digital Micrometer
    AS ONE Digital Micrometer
    It is displayed with a large number of 7.8 mm and has excellent visibility.
    Minimum Reading (mm)  0.001  Measuring Range (mm)  0~25  Overall Length (mm)  150  Mass (g)  290  As ONE Part Number  4-575-01  Instrumental Error (μm)  ±2 
    from S$179.90
    Min. 2 days
  7. Dedicated Digimatic Micrometer MDC
    Mitutoyo Dedicated Digimatic Micrometer MDC
    Improved digital reliability - Equipped with an electromagnetic induction type rotary sensor Long battery life of about 2.4 years Non-slip shape (convex shape) Adopted oil-resistant material for plastic parts Compatible with statistical process control systems and measurement systems Carbide meas... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3  Included Accessories  1 reference rod, 1 spanner (no.301336)  Approximate Battery Life (at regular use)  2.4 years  Series  293  Measuring Force (N)  5~10  RoHS directive (corresponding to 10 substances)  Correspondence  Position Detection Method  Electromagnetic induction rotary encoder  Protection Class  IP65(IEC60529)  Constant Pressure Device  Ratchet stop 
    from S$539.90
    Min. 2 days
  8. 340, 104 Series Replacement Anvil Type Outer Micrometer
    Mitutoyo 340, 104 Series Replacement Anvil Type Outer Micrometer
    By replacing the anvil, it is possible to widen the measurement range with a single main unit. The standard product is a product that can be used for "recalibration service" that allows quick and easy calibration request and delivery of existing products with a constant pressure device ... Read More
    Minimum Reading (mm)  0.001  Reference Rod (Pieces)  Number of Spare Anvils (pieces) 
    from S$1,299.00
    Min. 5 days
  9. Digimatic Standard Outer Micrometer
    Mitutoyo Digimatic Standard Outer Micrometer
    Statistical process control system and measurement system can be configured with measurement data output function. The constant pressure device has a convenient interface input tool that converts ratchet-stop measurement data into keyboard signals and directly inputs them into commercial spreadsh... Read More
    Minimum Reading (mm)  0.001  Flatness (μm)  0.6  Measuring Force (N)  10~15 
    from S$879.90
    Min. 5 days
  10. Digital outer micrometer
    Tokyo Glass Kikai (TGK) Digital outer micrometer
    * Digitization error (± 1 count) is not included.
    from S$229.90
    Min. 5 days
  11. Digital S-line three-point micrometer
    SK (Niigata Seiki) Digital S-line three-point micrometer
    It is a high-end model "S line series" that pursues high functionality and high performance. It is a waterproof protection class IP67 specification that is ideal for sites that are exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the... Read More
    Minimum Reading (mm)  0.001  Maximum Permissible Error (μm)  Power Supply  CR2032 (included for testing)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Digital 
    from S$1,299.00
    Min. 4 days
  12. Digital micrometer
    INSIZE Digital micrometer
    Measurement of outer dimensions
    from S$199.90
    Min. 5 days
  13. Universal gauge  Small set (black)
    Bowers Universal gauge Small set (black)
    Inner diameter measurement and outer diameter measurement are possible. There are three types of optional extension rods: 150 mm (steel), 500 mm, and 1000 mm (carbon fiber). The measurement pressure is constant. Digital display with analog scale display. A wide range of measurements such as screw... Read More
    Travel Distance (mm)  (Anvil) 20 
    from S$9,799.00
    Min. 6 days
  14. 0-  12.5mm  Digital micrometer
    ESCO 0- 12.5mm Digital micrometer
    Compact model that is easy to operate with one hand
    spindle diameter (Φmm)  4.8  Power Supply  CR2032 x 1 (included) 
    from S$579.90
    Min. 5 days
  15. Universal gauge (black)
    Bowers Universal gauge (black)
    Inner diameter measurement and outer diameter measurement are possible. There are three types of optional extension rods: 150 mm (steel), 500 mm, and 1000 mm (carbon fiber). The measurement pressure is constant. A wide range of measurements such as screws, grooves, splines, diameters, lengths, sh... Read More
    from S$4,899.00
    Min. 6 days
  16. Micrometer 0-100 set
    Tesa Tape Micrometer 0-100 set
    from S$2,499.00
    Min. 63 days
  17. Bluetooth digital micrometer
    TECLOCK Bluetooth digital micrometer
    No transmitter / receiver / cable required Measurement data is free with Bluetooth One-push transmission to PC / tablet using dedicated app Built-in Bluetooth chip in digital measuring device Measured value is Windouws PC / Windows via Bluetooth when the measurement button is pressed Instantly se... Read More
    Specification  (Screen refresh) 8 times / sec  Storage Temperature (℃)  -10~60  Movement distance (mm / rotation)  10  Minimum Reading  1μm  Frequency band (GHz)  2.4  Battery Life  Approximately 6 months (normal use)  Bluetooth  Bluetooth4.0  Battery  CR2032  Maximum Output  Class3(1mW)  RoHS directive (corresponding to 10 substances)  Correspondence  Modulation method  GFSK  Protection Class  IP67  Repeatability (μm)  ±1 
    from S$1,499.00
    Min. 23 days
  18. Universal gauge  Indicator with protective cover
    Bowers Universal gauge Indicator with protective cover
    Bowers' universal gauges can quickly respond to all internal and external measurement tasks due to their unique modular system. Regardless of inner diameter measurement or outer diameter measurement, the exquisite measuring force mechanism of the universal gauge enhances measurement accuracy ... Read More
    Minimum Reading (mm)  0.001  Specification  With protective cover 
    from S$2,999.00
    Min. 93 days
  19. Universal gauge  Large set (black)
    Bowers Universal gauge Large set (black)
    Inner diameter measurement and outer diameter measurement are possible. There are three types of optional extension rods: 150 mm (steel), 500 mm, and 1000 mm (made of carbon fiber). The measurement pressure is constant. Digital display. A wide range of measurements such as screws, grooves, spline... Read More
    Travel Distance (mm)  (Anvil) 20 
    from S$14,990.00
    Min. 93 days
  20. Digital micrometer
    TESA Digital micrometer
    from S$979.90
    Min. 5 days
  21. 0-  25mm  Digital Micrometer
    ESCO 0- 25mm Digital Micrometer
    Easy-to-use lance frame design. Anti-reflective black wrinkle processing on the frame
    from S$889.90
    Min. 5 days
  22. Digital S-line micrometer
    SK (Niigata Seiki) Digital S-line micrometer
    It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wireless type eliminates the need to install a transmitter. It is a waterproof protection class IP65 specification that can be used safely even in the field where it is exposed to water... Read More
    IP grade  65  Power Supply  CR2032 (included for testing)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Digital 
    from S$499.90
    Min. 4 days
  23. Digital Outer Micrometer
    SK (Niigata Seiki) Digital Outer Micrometer
    The measurement surface that is easy to see on the digital display is with a constant pressure device with a carbide tip. Auto on / off function (6 minutes) Frame with heat shield is painted with spherical attachment (SR2.5) Measurement of outer dimensions * Products with proofreading cannot be c... Read More
    Minimum Reading (mm)  0.001  Dimension D (mm)  18  Dimension C (mm)  6.5  Suitable Battery  SR44 (silver oxide battery) x 1 
    Discontinued
  24. Digital replacement anvil-type outer micrometer
    SK (Niigata Seiki) Digital replacement anvil-type outer micrometer
    By replacing the anvil, you can widen the measurement range with one main unit. Measurement of outer dimensions * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and tracea... Read More
    Material (Frame)  Carbon steel for machine structure  Dimension D (mm)  18  Micrometer Head Stroke (mm)  25  Minimum Reading (mm)  0.001  Material (spindle)  High carbon chromium bearing steel  Dimension C (mm) 
    Discontinued
  25. Digital outer micrometer
    MonotaRO Digital outer micrometer
    Standard digital outer micrometer. Numerical values that are difficult to read can be read accurately at a glance. * Do not use for anything other than its intended purpose.
    Operating / Storage Temperature (℃)  -20~70  Minimum Reading (mm)  0.001  Measuring Range (mm)  0~25  Operating Temperature (℃)  0~40  Measuring Force (N)  5~10  Accuracy (μm)  ±4 
    Rating:
    59%
    Discontinued
  26. Digital outer micrometer (equivalent to IP65)
    SK (Niigata Seiki) Digital outer micrometer (equivalent to IP65)
    It is a waterproof protection class IP65 specification that is ideal for sites that are exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. With a carbide tip on the measurement surface. Comes with ... Read More
    Minimum Reading (mm)  0.001  Type  Digital  Power Supply  SR44 (included for testing) 
    Discontinued
  27. Kanta Mike
    Mitutoyo Kanta Mike
    Realization of speedy measurement in which the spindle moves as much as 2.0 mm (conventional product 0.5 mm) with one thimble rotation! The measurement time is greatly reduced.・ Easy measurement with one hand ・ IP65 waterproof function ・ Function lock function ・ Sleeve scale ・ Output function
    Minimum Reading (mm)  0.001  Flatness (μm)  0.3 or less  Parallelism (μm)  1 or less  Approximate Battery Life (at regular use)  1.2 years  Measuring Force (N)  7~12 
    Rating:
    100%
    Discontinued
  28. Digimatic outer micrometer (multifunction-with output) (175-200mm)
    Mitutoyo Digimatic outer micrometer (multifunction-with output) (175-200mm)
    IP65 is achieved by adopting new technology in every detail. It can be used even in an environment where cutting fluid is applied. The LCD display has further improved operability by adopting deca characters, which have a character area ratio that is 30% higher than that of conventional products.
    Minimum Reading (mm)  0.001  Approximate Battery Life (at regular use)  1.2 years  Measuring Range (mm)  175~200  Measuring Force (N)  5~10  Mass (g)  970  Constant Pressure Device  Ratchet stop 
    Discontinued
  29. 5-  30mm  [Digital] Inside Micrometer
    ESCO 5- 30mm [Digital] Inside Micrometer
    Minimum Reading (mm)  0.001  Measuring Range (mm)  5~30  spindle diameter (Φmm)  Power Supply  SR44 x 1 (included) 
    Discontinued
  30. Micrometer stand
    SK (Niigata Seiki) Micrometer stand
    Discontinued
  31. Digital outer micrometer (with inspection certificate / calibration certificate / traceability diagram)
    SK (Niigata Seiki) Digital outer micrometer (with inspection certificate / calibration certificate / traceability diagram)
    Minimum Reading (mm)  0.001  Measuring Range (mm)  0~25  Dimension D (mm)  18  Dimension B (mm)  24  Mass (g)  260  Dimension A (mm)  28  Maximum tolerance (μm)  Dimension C (mm)  6.5  Calibration Certificate  General calibration 
    Discontinued
  32. Digimatic outer micrometer (multifunction-with output) (275-300)
    Mitutoyo Digimatic outer micrometer (multifunction-with output) (275-300)
    IP65 is achieved by adopting new technology in every detail. It can be used even in an environment where cutting fluid is applied. The LCD display has further improved operability by adopting deca characters, which have a character area ratio that is 30% higher than that of conventional products.
    Minimum Reading (mm)  0.001  Approximate Battery Life (at regular use)  1.2 years  Mass (g)  1540  Measuring Range (mm)  275~300  Measuring Force (N)  5~10  Constant Pressure Device  Ratchet stop 
    Discontinued
  33. Digital three-point micrometer
    SK (Niigata Seiki) Digital three-point micrometer
    A ring gauge for 0-point adjustment is standard equipment, so it can be used immediately. To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. Comes with a constant pressure device. Comes with a reference ring gauge. With auto display... Read More
    Minimum Reading (mm)  0.001  Maximum Permissible Error (μm)  Power Supply  SR44 (included for testing) 
    Discontinued
  34. Digital outer micrometer (equivalent to IP65)
    SK (Niigata Seiki) Digital outer micrometer (equivalent to IP65)
    It is a waterproof protection class IP65 specification that is ideal for sites that are exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. With a carbide tip on the measurement surface. Comes with ... Read More
    Measuring Range (mm)  0-25  Minimum Reading (mm)  0.001  Maximum Permissible Error (μm)  Type  Digital  Power Supply  SR44 (included for testing) 
    Discontinued
  35. Digimatic outer micrometer (multifunctional-with output) (100-125mm)
    Mitutoyo Digimatic outer micrometer (multifunctional-with output) (100-125mm)
    IP65 is achieved by adopting new technology in every detail. It can be used even in an environment where cutting fluid is applied. The LCD display has further improved operability by adopting deca characters, which have a character area ratio that is 30% higher than that of conventional products.
    Minimum Reading (mm)  0.001  Approximate Battery Life (at regular use)  1.2 years  Measuring Range (mm)  100~125  Measuring Force (N)  5~10  Mass (g)  600  Constant Pressure Device  Ratchet stop 
    Discontinued
  36. Digital outer micrometer
    SK (Niigata Seiki) Digital outer micrometer
    Easy-to-see measurement surface with digital display With carbide tip With constant pressure device With auto display off function (about 6 minutes) With heat shield cover (excluding EOM133-125 and EOM133-150) The frame has a painted spherical attachment (SR2.5) Measurement of outer dimensions
    Minimum Reading (mm)  0.001  Measuring Range (mm)  0~25  Dimension D (mm)  18  Dimension B (mm)  25.5  Mass (g)  265  Dimension A (mm)  28  Maximum Permissible Error (μm)  Dimension C (mm)  6.5 
    Discontinued
  37. Digital outer micrometer
    SK (Niigata Seiki) Digital outer micrometer
    To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. The measuring surface has a carbide tip. Comes with a constant pressure device. With auto display off function (about 6 minutes). The frame has a painted finish. Comes with a spheri... Read More
    Minimum Reading (mm)  0.001  Maximum Permissible Error (μm)  Type  Digital  Power Supply  SR44 (included for testing) 
    Discontinued
  38. Digimatic straight blade micrometer
    Mitutoyo Digimatic straight blade micrometer
    The measuring surface is a blade type, so you can easily and accurately measure the diameter of the narrow grooves of a round object. There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured. Spindle with straight-ahead con... Read More
    Minimum Reading (mm)  0.001  Type  Digital 
    Discontinued
  39. Digimatic outer micrometer (multifunctional-with output) (250-275mm)
    Mitutoyo Digimatic outer micrometer (multifunctional-with output) (250-275mm)
    IP65 is achieved by adopting new technology in every detail. It can be used even in an environment where cutting fluid is applied. The LCD display has further improved operability by adopting deca characters, which have a character area ratio that is 30% higher than that of conventional products.
    Minimum Reading (mm)  0.001  Approximate Battery Life (at regular use)  1.2 years  Mass (g)  1340  Measuring Range (mm)  250~275  Measuring Force (N)  5~10  Constant Pressure Device  Ratchet stop 
    Discontinued
  40. Linear micron micrometer
    Mitutoyo Linear micron micrometer
    The spindle is a straight type. The measurement surface has a cemented carbide tip. Spindle diameter 406 series: Φ6.35mm 106 series: Φ8mm. OMV-DM has an output terminal for measurement data, and a statistical process control system or measurement system can be configured. With constant pressure d... Read More
    Type  Straight type micron  Minimum Display / Reading (mm)  0.001 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction