All Category

Can-Seam & Hub & Wire & Crimp Height Micrometers

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Hub micrometer
    SK (Niigata Seiki) Hub micrometer
    Suitable for measurement in narrow spaces. Gear hub diameter measurement. * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only ac... Read More
    Minimum Reading (mm)  0.01  Maximum Permissible Error (μm)  RoHS directive (corresponding to 10 substances)  Correspondence  Constant Pressure Device  Ratchet stop 
    from S$279.90
    Min. 4 days
  2. Uni Micro (117 Series)
    Mitutoyo Uni Micro (117 Series)
    Various replacement probes (V probe, bar probe, flat probe) can be attached to the anvil to measure outer pipe thickness and rivet head. This is a product that can be used with a "recalibration service" that allows quick and easy online calibration requests and delivery of existing prod... Read More
    Minimum Reading (mm)  0.01  Measuring Range (mm)  0~25  Mistutoyo Product No.  117-101  Parallelism (μm)  Instrumental Error (μm)  ±4 
    from S$299.90
    Min. 5 days
  3. Hub Micro (147 series
    Mitutoyo Hub Micro (147 series
    For measuring the length and wall thickness of steps inside pipes. Measuring surface Cemented carbide chip with constant pressure device This is a product that can be used for "recalibration service" that allows quick and easy calibration request and delivery of existing products online... Read More
    Minimum Reading (mm)  0.01  Flatness (μm)  0.6  Measuring Range (mm)  0~25  Mistutoyo Product No.  147-301  Parallelism (μm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 5 days
  4. Dedicated Digimatic Micrometer ACM
    Mitutoyo Dedicated Digimatic Micrometer ACM
    Improved digital reliability - Equipped with an electromagnetic induction type rotary sensor Long battery life of about 2.4 years Various replacement probes (V probe, bar probe) can be attached to the anvil to measure outer tube thickness and rivet heads. IP65 waterproof digimatic makechromator w... Read More
    Minimum Reading (mm)  0.001 
    from S$539.90
    Min. 5 days
  5. Crimp height micro (112 series
    Mitutoyo Crimp height micro (112 series
    For crimp height measurement of crimp terminals. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category. * We do... Read More
    Minimum Reading (mm)  0.01  Measuring Range (mm)  0~25  Series  112  Mistutoyo Product No.  112-401  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Spanner (No.301336)  Type  analog  Maximum Permissible Error (μm)  ±3 
    from S$329.90
    Min. 5 days
  6. 147 Series Kanseum Micrometer
    Mitutoyo 147 Series Kanseum Micrometer
    For measuring the width, height, and depth of the edge of a can. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service c... Read More
    Minimum Reading (mm)  0.01  Measuring Range (mm)  0~13 
    from S$299.90
    Min. 14 days
  7. Crimp height micrometer
    Mitutoyo Crimp height micrometer
    For crimp height measurement of crimp terminals. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category. * We do... Read More
    from S$469.90
    Min. 5 days
  8. Micrometer CSM
    Mitutoyo Micrometer CSM
    * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that inclu... Read More
    Mistutoyo Product No.  147-202 
    from S$299.90
    Min. 5 days
  9. Jig + crimp height check jig
    Nippon Seisen Jig + crimp height check jig
    from S$879.90
    Min. 8 days
  10. Unimicrometer
    Mitutoyo Unimicrometer
    Various replacement probes (V probe, bar probe) can be attached to the anvil to measure outer tube thickness and rivet head. Waterproof digimatic micrometer with protection class IP65. It is a product that can use the "re-proofreading service" that allows you to quickly and easily reque... Read More
    Parallelism (μm)  Instrumental Error (μm)  ±4 
    from S$359.90
    Min. 5 days
  11. 147 series hub micrometer
    Mitutoyo 147 series hub micrometer
    For measuring the length and wall thickness of steps inside pipes. Measuring surface Cemented carbide chip with constant pressure device This is a product that can be used for "recalibration service" that allows quick and easy calibration request and delivery of existing products online... Read More
    Minimum Reading (mm)  0.01  Flatness (μm)  0.6  Parallelism (μm) 
    from S$359.90
    Min. 5 days
  12. 116 series linear / koma change universal micrometer
    Mitutoyo 116 series linear / koma change universal micrometer
    Taking advantage of the characteristics of the spindle straight-ahead type body, various measurements can be made by replacing 7 types of spare piece stylus. With low pressure device * Replacement piece stylus is optional. [Products with a calibration certificate cannot be canceled after ordering... Read More
    Minimum Reading (mm)  0.01  Spindle Feed Error (μm) 
    Discontinued
  13. Straight paper micro (169 series
    Mitutoyo Straight paper micro (169 series
    For measuring the thickness of paper. Spindle is a straight-moving stylus Diameter: Φ14.3mm (no nigga) With constant pressure device (8.02 ± 0.8N) * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later [Cancellation is not possible after orde... Read More
    Minimum Reading (mm)  0.01  Measuring Range (mm)  0~25  Flatness (μm)  Mistutoyo Product No.  169-101  Parallelism (μm)  Instrumental Error (μm)  ±4 
    Discontinued
  14. 147 series wire micrometer
    Mitutoyo 147 series wire micrometer
    Used to measure wire diameter. Measurable wire diameter: Φ10mm or less Measuring surface with cemented carbide tip With constant pressure device This product can be used for "recalibration service" that allows quick and easy calibration request and delivery of existing products online. ... Read More
    Minimum Reading (mm)  0.01  Flatness (μm)  0.6  Measuring Range (mm)  0~10  Parallelism (μm)  1.3  Mistutoyo Product No.  147-401  Instrumental Error (mm)  ±3 
    Discontinued
  15. (Crimp height micrometer test report / calibration certificate / with traceability diagram)
    Mitutoyo (Crimp height micrometer test report / calibration certificate / with traceability diagram)
    For measuring the crimp height of crimp terminals. It is a waterproof digimatic micrometer with protection class IP65. There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.
    Minimum Display / Reading (mm)  0.001  Measuring Range (mm)  0~20  Series  342  Calibration Certificate  General calibration  Specification  With constant pressure device  Instrumental Error (μm)  ±3 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction