All Category

Vibration Meters

View : Grid List
Filter

Items 1 - 40 of 108

Set Ascending Direction
  1. Portable Vibration Meter Digivibro
    Showa Sokki Portable Vibration Meter Digivibro
    Easy vibration measurement. The simplest function possible enables practical and speedy measurement. For measuring the vibration of a blower used for drying after painting an automobile. For vibration measurement of the installation location of a large computer. To check the working condition of ... Read More
    Power Supply  2 AA alkaline batteries (LR6)  Mass (g)  About 230  Trusco Part No.  337-6150  Dimensions, Width W x Height H x Depth D (mm)  75×130×24  Output  AC ± 2V (full scale)  Detector  MODEL-2304A  Battery Life (Continuous Use)  30 hours or more 
    Rating:
    100%
    from S$1,499.00
    Min. 2 days
  2. Pocketable Vibrometers
    Rion Pocketable Vibrometers
    A 250g ultra-compact vibrometer that fits in a pocket that integrates the pickup and the main unit. Designed with maximum consideration for operability and function as a vibrometer used in the field. It is suitable for a wide range of applications such as maintenance and maintenance of industrial... Read More
    Rating:
    100%
    from S$1,999.00
    Min. 2 days
  3. Digital Vibrometer
    Mother Tool Digital Vibrometer
    Measure vibration velocity (mm / s) and acceleration (mm / s 2 ).
    Frequency Range  10~5000Hz  Dimension (mm)  72×32×180  Mass (g)  About 230 
    Rating:
    80%
    from S$999.00
    Min. 2 days
  4. Digital vibration meter
    Mother Tool Digital vibration meter
    A digital vibrometer that can record on an SD card. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibra... Read More
    Measurement Interval  1-3600 seconds  Measurement frequency range  10Hz~1KHz  Dimension (mm)  203×76×38  Display  4-digit LCD display  Mass (g)  About 515  Sampling  About once / second  Memory card  SD card (1G to 16G)  Data Output  SD card / RS-232C / USB output  Sensor Dimensions (mm)  Φ16 × 37 (Cable 1.2m) 
    from S$1,299.00
    Min. 2 days
  5. Pen-type vibration meter
    TASCO Pen-type vibration meter
    An ultra-compact pen-type vibration meter that can quickly measure important speeds with vibration. Ultra-lightweight and compact design: Excellent portability and can be used in any field. Auto power off function: The power is automatically turned off after 40 seconds have passed without any ope... Read More
    Operation Environment  0~+40℃<85%RH  Dimension (mm)  150×22×18  Digital isplay  3-1/2digital LCD  Battery Life  4.5 hours continuous  Power Supply  LR44 x 2  Accuracy  ±5%±2digits 
    from S$779.90
    Min. 2 days
  6. Smart Vibro (with FFT analysis)
    IMV Smart Vibro (with FFT analysis)
    Simultaneous measurement function (acceleration, velocity, displacement batch measurement) Acceleration, velocity, and displacement can be measured at the same time by pressing the measurement start key once, reducing work and preventing measurement omissions. Measures PEAK / RMS / EQP Mode switc... Read More
    Main Unit Dimensions (mm)  74(W)×32.5(D)×148(H)mm  Mass (g)  230g (including battery) 
    from S$2,999.00
    Min. 2 days
  7. Vibration Meter
    Rion Vibration Meter
    Supports a wide range of measurements Data memory function Easy-to-read LCD screen Data printout Weight is 270 g Compact design (including batteries) * For separately shipped items, if you order by cash on delivery, it will be shipped the next day or later. * Products with proofreading cannot be ... Read More
    RoHS directive (corresponding to 10 substances)  Mass (g)  270 (including batteries)  Outer Dimensions, Width W x Depth D x Height H (mm)  74×25.5×171.5 
    from S$3,599.00
    Min. 2 days
  8. Earthquake detector
    UINICS Earthquake detector
    It is a low-priced earthquake detector. Detects shaking with a seismic intensity of 5 lower or higher and outputs a contact signal. Lightweight (approx. 130g) and compact (W70xH90xD34mm), it is easy to retrofit equipment and facilities. Operation and release can be remotely switched by external i... Read More
    Operating Temperature Range (℃)  0~50  RoHS directive (corresponding to 10 substances)  Operating humidity (% RH)  25-80 (no condensation)  Outer dimensions, Width W x Height H x Depth D (mm)  70 x 90 x 34 (excluding protrusions)  AC Power Input (V)  85 to 264 (50 / 60Hz) 4AV or less  Mass (g)  About 124  LED Lamp  Green LED 
    from S$279.90
    Min. 2 days
  9. Digital vibration meter
    Testo Digital vibration meter
    Three modes of acceleration, speed, and displacement can be measured. With maximum value hold function. Equipped with DC / AC output function High-precision measurement is possible by switching the Hi / Lo range. Over display when exceeding full scale Built-in low-pass filter (only in ACC2 mode)
    As ONE Part Number  1-6434-01  Mass (g)  200 (including batteries)  Display Update Cycle  3 times / sec  Trusco Part No.  462-5757  Dimension (mm)  72×24×220  Detection Method  RMS detection  Accuracy  Within FS ± 5% 
    Rating:
    80%
    from S$2,499.00
    Min. 32 days
  10. Vibro Switch
    Showa Sokki Vibro Switch
    It is small and inexpensive, and can monitor vibrations with high accuracy up to 2 steps. The vibration mode can be selected from acceleration, velocity, and displacement with an internal switch. The housing is made of aluminum with a drip-proof structure, and the cable can be fixed with a cable ... Read More
    Size  (W)90×(H)56×(D)70mm  Suitable Wire  0.2~2.5mm2(AWG24~16)  Trusco Part No.  453-8986  Mass (g)  About 700g  Material (Housing)  Aluminum (with nitrile rubber packing)  Protection Class  Housing structure: IP-64  Vibration Resistance  Vibration 100m / s2, Shock 1,000m / s2  Linearity  Within 1% of full scale 
    from S$1,299.00
    Min. 32 days
  11. Vibrometer Card Bipro Air2
    IMV Vibrometer Card Bipro Air2
    High-speed communication using WiFi wireless and powerful data processing function enable precise measurement even in scenes where vibration measurement was difficult! The smartphone app (Air2 Light) , which has been highly requested, has also appeared, making it even easier to use. For maintena... Read More
    Power Supply  2 AAA rechargeable batteries  Operating humidity (%)  30-90 (no condensation)  Dimensions, Width W x Depth D x Height H (mm)  40.5×41.5×88.6  Maximum acceleration (m / s 2 500  Mass (g)  About 145  Sensor  Piezoelectric accelerometer 
    from S$2,999.00
    Min. 4 days
  12. Small Vibration Meter
    AS ONE Small Vibration Meter
    You can check the magnitude of vibration by connecting an optional auscultation stick or headphones. You can start the measurement under the conditions set last time. Compact design with a weight of 130g (including batteries). It has a built-in memory and can store up to 256 data.
    Main Unit Dimensions (mm)  48×23.5×145mm  Digital isplay  Numerical display 4 digits  Data Memory  Up to 256  Accuracy  ±5% 
    from S$1,999.00
    Min. 12 days
  13. Card Vibro AIR2 (connector)
    IMV Card Vibro AIR2 (connector)
    from S$2,999.00
    Min. 3 days
  14. Smart Vibro  Piezo  Starter Pack
    IMV Smart Vibro Piezo Starter Pack
    A smart vibration meter that responds to "accurate" and "easy". Low price, high functionality, and compact size compared to conventional models! Acceleration, speed, and displacement can be displayed simultaneously on the touch panel LCD, making it extremely easy to use. In ad... Read More
    Mass (g)  230 (including batteries)  Dimensions, Width W x Depth D x Height H (mm)  74×32.5×154  Measuring Item  Acceleration, velocity, displacement  Language Display  Japanese English  Type  Piezoresistive type 
    from S$4,899.00
    Min. 4 days
  15. Vibration meter
    TIME Vibration meter
    Can test 2 vibrations in 3 channels (CH1, CH2, REV) or 3 directions (X-axis, Y-axis, Z-axis) 5 measurement modes: 3 parameter measurements (AVD mode), dynamic time, domain Wave (TIME mode), dynamic spectrum (FFT mode), data sampling (sample mode), rotation speed measurement (REV mode) Acceleratio... Read More
    Dimension (mm)  223×122×38  Mass (g)  606  Measurement Error  ±5% 
    from S$7,799.00
    Min. 11 days
  16. Conversion connector
    Showa Sokki Conversion connector
    A connector that converts 10-32 to BNC.
    from S$49.99
    Min. 7 days
  17. Balance correction calculator
    Showa Sokki Balance correction calculator
    It is a small calculator equipped with a dedicated program for balance correction. The weight and mounting position of the balance weight can be calculated simply by entering the numerical values of each parameter according to the screen display. Functions: 1-sided balance correction, 2-sided bal... Read More
    from S$1,199.00
    Min. 7 days
  18. Vibration meter for low frequency Mini vibro for low frequency
    Showa Sokki Vibration meter for low frequency Mini vibro for low frequency
    It is a handy size portable low frequency vibration meter from 2Hz. It is a vibration meter developed for low frequency vibration measurement. Due to its small size and light weight, it is convenient to carry and measure on site. Acceleration, velocity, and displacement can be measured. The built... Read More
    Power Supply  1 dry cell 6F22 (9V)  Frequency Characteristic  2-100Hz) within ± 5%  Battery Life (Continuous Use)  24 hours or more  Mass of Main Unit (g)  750  Dimensions, Width W x Height H x Depth D (mm)  85×190×55  Output  AC ± 1V (full scale)  Specification  Detector: MODEL-2400A  Temperature Range (℃)  Use: 0-50, Storage: -20-70  Analysis Frequency Range  ×1:1~10Hz、×10:10~100Hz 
    from S$4,699.00
    Min. 7 days
  19. Vibration monitor AC output vibration sensor for PLC
    Showa Sokki Vibration monitor AC output vibration sensor for PLC
    Cable 3 meters as standard. MODEL-2507 is a vibration sensor specialized for PLC (Programmable Logic Controller) connection. It outputs a waveform signal of vibration acceleration with high-precision detection. Full scale 100m / s2 is output at AC ± 2V. Supports a wide frequency range (1 to 5,000... Read More
    Temperature Range (℃)  -20~80  Measuring Range  1% to 110% of full scale  Mass (g)  105 (excluding cable)  Frequency Range (Hz)  1~5000  Power Input (V)  Drive: DC9-28  Protection Class  IP64  Full scale  Range: 100m / s 2 (Peak) 
    from S$639.90
    Min. 7 days
  20. digital monitor
    Showa Sokki digital monitor
    Vibration converter A digital vibration monitor that can easily measure and monitor vibration in combination with the Vibro Converter 2502 series. It can receive a signal of 4 to 20mA and scale. The vibration value is digitally displayed by the red LED. * If purchased as a set with the 2502 type,... Read More
    Input resistance  10Ω  Output Signal  4~20mA  Display  Display: 7-segment red LED 5 digits  Accuracy  ±0.3%±1digit(23℃±5℃) 
    from S$979.90
    Min. 7 days
  21. 3.5Φ-BNC output cable
    Showa Sokki 3.5Φ-BNC output cable
    Output cable for 1332B. AC can be output from the 1332B and imported into the recorder.
    from S$69.99
    Min. 7 days
  22. Sensor cable (for PLC sensor amplifier)
    Showa Sokki Sensor cable (for PLC sensor amplifier)
    It is a sensor cable that connects the 9401 type and the sensor. 5m It can be used for Showa Sokki PLC sensor amplifier 9401-02.
    Cable Length (m) 
    from S$139.90
    Min. 7 days
  23. Vibration detector for earthquake monitoring
    Showa Sokki Vibration detector for earthquake monitoring
    A vibration detector for monitoring seismic motion. XYZ 3-direction vector combined vibration acceleration is output at DC4-20mA. Outputs seismic motion from 0 to 400 gal. The frequency range is adjusted to the seismic motion band. Real-time output and peak hold output can be switched. Waterproof... Read More
    Frequency Range (Hz)  0.25~2  Measuring Range  0~400gal  Temperature Range (℃)  0~70  Mass (kg)  Outer dimensions, Width W x Height H x Depth D (mm)  115×80×140  Power Supply  24 VDC, 1 A or less  Cable Length (m)  Structure  Aluminum die-cast IP65  Output  DC4-20mA 
    from S$1,599.00
    Min. 7 days
  24. Vibration Monitor Vibro Converter Monitor Set (Displacement Measurement)
    Showa Sokki Vibration Monitor Vibro Converter Monitor Set (Displacement Measurement)
    A set of vibro converter and digital monitor. For incorporation into rotating machines such as motors, pumps and blowers. As a vibration sensor for automated inspection systems. As a simple type dedicated vibration meter. For equipment diagnosis of machine tools, chemistry, and manufacturing plan... Read More
    Temperature Range (℃)  -20~80  Measuring Range  1% to 110% of full scale  Mass (g)  105 (excluding cable)  Frequency Range (Hz)  10~500  Output current  4 ~ 20mA / 0 ~ full scale  Cable Outer Diameter (Φmm)  6.5 / Chloroprene rubber sheath  Power Input (V)  Drive: DC9-28  Protection Class  IP64  Full scale  Range: 200mm / s RMS  Accuracy  Within 5% at 80Hz, 1/2 full scale, 20 ℃ 
    from S$1,699.00
    Min. 8 days
  25. Digital vibration meter
    ESCO Digital vibration meter
    Esco Part No.  EA706XA-2 
    from S$999.00
    Min. 6 days
  26. Torubu Racer 2PLUS Master Machine (Milten)
    Showa Denki Torubu Racer 2PLUS Master Machine (Milten)
    It is a system device that monitors factory equipment 24 hours a day and notifies you of abnormality judgment. Vibration, current, and temperature can be measured. The upper and lower thresholds can be set. Comes with an abnormality judgment function. An email transmitter set (optional) that send... Read More
    Operating Temperature Range (℃)  0~50  Operating humidity (%)  10 to 85 (no condensation)  Length (mm)  130  Mass (g)  1400  Width (mm)  160  Height (mm)  220  Trusco Part No.  826-6652  Power Input (V)  AC100~240(50/60Hz)  Allowable Voltage Range (V)  AC85~265(50/60Hz)  Protection Class  IP65 equivalent  Communication Protocol  Modbus / TCP / Terminal shape  Method  Touch panel method 
    from S$2,299.00
    Min. 3 days
  27. Torubu Racer 2PLUS Handset
    Showa Denki Torubu Racer 2PLUS Handset
    It is a system device that monitors factory equipment 24 hours a day and notifies you of abnormality judgment. Abnormality monitoring is possible with the slave unit alone (however, if two or more slave units are installed, the master unit (Mill TEN) is required). Wireless / priority LAN cable &a... Read More
    Operating Temperature Range (℃)  0~50  Length (mm)  100  Mass (g)  1500  Width (mm)  190  Height (mm)  280  Trusco Part No.  826-6653  Power Input (V)  AC100~240(50/60Hz)  Power Consumption (W)  MAX7 (36 when sharing sensor power)  Resolution  TH1~2:0.1℃  Input  ch1-6V: 0.001V, A input: 0.004mA 
    from S$2,299.00
    Min. 3 days
  28. Card Vibro Air2  Starter Pack
    IMV Card Vibro Air2 Starter Pack
    High-speed communication using WiFi wireless and powerful data processing function enable precise measurement even in scenes where vibration measurement was difficult! The smartphone app (Air2 Light), which was often requested, has also appeared. It's even easier to use. This product is a set... Read More
    Power Supply  2 AAA rechargeable batteries  Operating humidity range (%RH)  30-90 (no condensation)  Dimensions, Width W x Depth D x Height H (mm)  40.5×41.5×88.6  Mass (g)  About 145  Sensor  Piezoelectric acceleration / pickup 
    from S$6,499.00
    Min. 4 days
  29. Equipment diagnostic software  1 license unit price (per processor) Japanese version
    IMV Equipment diagnostic software 1 license unit price (per processor) Japanese version
    This software is software (Japanese version) for performing data analysis on a personal computer based on the data acquired by Card Vibro Air2 . * Japanese version. 1 license = 1 PC.
    from S$3,799.00
    Min. 4 days
  30. Small strong magnet
    IMV Small strong magnet
    It is a magnet for the Smart Vibro series. For flat mounting (Size: (? 20x11mm) For flat mounting
    Diameter x Length (Φmm x mm)  20×11  applicable model  VM-4424H、VM-3024H 
    from S$469.90
    Min. 4 days
  31. Smart Vibro  Electrodynamic  Starter pack set
    IMV Smart Vibro Electrodynamic Starter pack set
    A smart vibration meter that responds to "accurate" and "easy". Low price, high functionality, and compact size compared to conventional models! Acceleration, speed, and displacement can be displayed simultaneously on the touch panel LCD, making it extremely easy to use. In ad... Read More
    Mass (g)  230 (including batteries)  Dimensions, Width W x Depth D x Height H (mm)  74×32.5×158  Measuring Item  Acceleration, velocity, displacement  Type  Electrodynamic speed type  Language Display  Japanese English  Sensor  Use: Electrodynamic speed pickup 
    from S$3,299.00
    Min. 93 days
  32. magnet
    IMV magnet
    Smart vibro Easy mounting magnet for piezo type. ( Adsorption power 80kgf)
    Dimensions, Width W x Depth D x Height H (mm)  Magnet: 50 x 60 x 65 
    from S$539.90
    Min. 4 days
  33. Digital shock and vibration accelerometer
    Showa Sokki Digital shock and vibration accelerometer
    An ultra-compact, easy-to-operate impact / vibration accelerometer. It is suitable for relatively large acceleration measurement to measure impact acceleration. Vibration acceleration can be measured in VIBRATION mode, and impact acceleration can be measured in SHOCK mode. Because it is ultra-com... Read More
    Temperature Range (℃)  -10~50  Power Supply  2 AA alkaline batteries (LR6)  Battery Life (Continuous Use)  20 hours or more  Dimensions, Width W x Height H x Depth D (mm)  75×130×24  Output  AC up to 2V  Mass of Main Unit (g)  About 220  Specification  Detector: MODEL-2358  Frequency Range (Hz)  Within 5 to 5000 ± 1 dB 
    from S$2,499.00
    Min. 7 days
  34. Low noise cable for Digivibro (1.5m)
    Showa Sokki Low noise cable for Digivibro (1.5m)
    It is a cable common to the 1332B series other than the lightweight sensor type.
    Cable Length (m)  1.5 
    from S$149.90
    Min. 7 days
  35. Digivibro magnet (for curved surface mounting)
    Showa Sokki Digivibro magnet (for curved surface mounting)
    A curved surface mounting magnet that can be used with the 1332B series other than the lightweight sensor type. When the detection surface is a ferromagnet and you want to mount it on a curved surface. * Because the magnet attraction force is strong, once the end is touched to the detection surfa... Read More
    Maximum Operating Amvient Temperature (℃)  120  Dimensions (Width W x Height H) (mm)  25Φ×9  Mass (g)  About 25  Attracting Force (N)  About 33 
    from S$129.90
    Min. 7 days
  36. Magnet for vibro converter
    Showa Sokki Magnet for vibro converter
    This is a magnet for the Vibro Converter 2502 series.
    Dimensions (Width W x Height H) (mm)  44Φ×8  Mass (g)  About 57  Attracting Force (N)  About 90 
    from S$77.99
    Min. 7 days
  37. Portable vibration meter Digivibro [lightweight sensor type]
    Showa Sokki Portable vibration meter Digivibro [lightweight sensor type]
    Anyone can easily measure vibration. It uses a 1.3g compact and lightweight sensor. For vibration measurement of small objects. For measuring the vibration of a blower used for drying after painting an automobile. For vibration measurement of the installation location of a large computer. To chec... Read More
    Power Supply  2 AA alkaline batteries (LR6)  Battery Life (Continuous Use)  30 hours or more  Dimensions, Width W x Height H x Depth D (mm)  75×130×24  Output  AC ± 2V (full scale)  Mass of Main Unit (g)  About 230  Detector  MODEL-2302B 
    from S$1,999.00
    Min. 7 days
  38. Portable Vibration Meter Mini Vibro
    Showa Sokki Portable Vibration Meter Mini Vibro
    A compact and lightweight analog meter type portable vibrometer. Accurate vibration measurement of rotating machines and reciprocating machines. Acceleration, velocity, and displacement can be measured. It is especially suitable for measuring minute vibrations. With a built-in frequency analysis ... Read More
    Temperature Range (℃)  0~50  Power Supply  1 dry cell 6F22 (9V)  Frequency Range (Hz)  10~1000  Analysis Frequency Range  10~1000Hz(Q=10)  Battery Life (Continuous Use)  24 hours or more  Mass of Main Unit (g)  750  Dimensions, Width W x Height H x Depth D (mm)  85×190×55  Output  AC ± 1V (full scale)  Detector  MODEL-2008  Wave Detection  True RMS 
    from S$3,299.00
    Min. 7 days
  39. Piezoelectric acceleration sensor
    Showa Sokki Piezoelectric acceleration sensor
    This is the sensor used in 1332B-01L. Since it is a general-purpose sensor, it can be combined with other amplifiers. High sensitivity. *Products with proofreading documents cannot be canceled after ordering. *Applicable documents are attached only to products that include (calibration certificat... Read More
    Frequency Range (Hz)  (±1dB)1~5000  Operating Temperature Range (℃)  -20~120  Connector  10-32  Shock Resistance (m/s2 10000  Mass (g)  35  Maximum acceleration (m / s 2 5000  Cable  Cable sold separately  Sensitivity  Charge (pC / m / s2): 10  Outer Dimensions (mm)  Hex14×27  Type of Terminal Fitting  M6 screw  Frequency (kHz)  Resonance: 15  Material (Case)  Stainless steel 
    from S$879.90
    Min. 7 days
  40. Portable Vibration Meter Digivibro [High Sensitivity Type]
    Showa Sokki Portable Vibration Meter Digivibro [High Sensitivity Type]
    Anyone can easily measure vibration. It has 10 times the resolution of the standard type. For micro vibration measurement. For measuring the vibration of a blower used for drying after painting an automobile. For vibration measurement of the installation location of a large computer. To check the... Read More
    Power Supply  2 AA alkaline batteries (LR6)  Battery Life (Continuous Use)  30 hours or more  Dimensions, Width W x Height H x Depth D (mm)  75×130×24  Output  AC ± 2V (full scale)  Mass of Main Unit (g)  About 230  Detector  MODEL-2369 
    from S$1,999.00
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 108

Set Ascending Direction