Electrical Measuring Instruments
An electrical measuring instrument is a tool for measuring specific numerical values such as frequency, time, and voltage. Work efficiency is improved by displaying the measured values digitally, and it is also useful for professional construction sites. You will find a leak clamp that measures the leakage current and an oscilloscope that can be used for student fieldwork. We also have accessories such as clip adapters, fuses, test leads, and carrying cases that are convenient to carry along with the measuring instrument.
Other Related Pages
- MonotaRO Analog Testers* Do not use for anything other than its intended purpose.Mass (g) 140 Power Supply AA battery x 1 AC Voltage (V) 10/50/250/500 Resistance (Ω) Ω×10、Ω×1k DC Voltage (V) 2.5/10/50/250/500 Material (Cover) ABS DC Current (mA) 0.5/10/250
- MonotaRO Electroscope●The operating voltage range is up to 1000V. ●When the voltage is detected, the LED lamp will light up and the buzzer will sound. -With ON/OFF switch *Always check the voltage detector with a known source before detecting. *When inserting the battery, be careful not to bend the internal electrode... Read MoreFrequency (Hz) 50/60 Power Supply AAA batteries x 2 Material (Cover) ABS Working Voltage Range AC70~1000V
- Sanwa Electric Instrument Digital MultimetersHard case integrated type that is convenient to carry Uses a clear and easy-to-read LCD with a character height of 17.5 mm The body cover with capacitor capacity measurement function protects the main body and serves as a stand. Designed to assist the measurement of square chop fixed resistors on... Read MoreIncluded Accessories Instruction manual Type Digital Multimeters Mass (g) About 340 Frequency (Hz) 5Hz~100k Power Supply R6P (AA) 1.5Vx2 AC Voltage (V) 4/40/400/600 Resistance (Ω) 400/4k/40k/400k/4M/40M DC Voltage (V) 400m/4/40/400/600 AC current (A) 40m/400m DC current (A) 40m/400m Diode Test Open voltage: about 1.5V Duty Ratio 20%~80% Capacitor Capacitance (F) 50n/500n/5μ/50μ/100μ RoHS directive (corresponding to 10 substances) Correspondence
- Sanwa Electric Instrument Digital MultimetersDMM with continuity LED and bar graph function. 6000 counts. A flame-retardant material is used for the main body case and circuit board, and a safety design that also supports CE. With a wide range of capacitance measurement functions (0.01nF to 3999μF) With data hold and range hold functions. T... Read MoreType Digital Multimeters Mass (g) About 320 Frequency (Hz) 9.999/99.99/999.9/9.999k/99.99k Power Supply R6P (AA) 1.5Vx2 AC Voltage (V) 6/60/600/750 Resistance (Ω) 600/6k/60K/600K/6M/60M DC Voltage (V) 600m/6/60/600/1000 AC current (A) 600μ/6000μ/60m/600m/6/15 DC current (A) 600μ/6000μ/60m/600m/6/15 Diode Test Open voltage about 2.7V Duty Ratio 20~80% Safety Standard IEC61010 CAT.Ⅲ600V/CAT.Ⅱ1000V Capacitor Capacitance (F) 40n/400n/4μ/40μ/400μ/4000μ RoHS directive (corresponding to 10 substances) Correspondence
- SK (Niigata Seiki) Digital testerWith a pocket-sized soft case that can be carried compactly Checking electrical products and parts, various measurements can be done with one unitMass (g) 100 Frequency (Hz) 10/100/1k/10k/100k Power Supply LR44 x 2 Resistance (Ω) 400/4k/40k/400k/4M/40M Display 4000 count LCD display Current Consumption (mA) About 1.4 Range Switching Auto range DC Vurrent 40mA/200mA Battery Life (Continuous Use) About 100 AC Current 40mA/200mA Diode Test Approx.0.4 V between open terminals Capacitance 4n/40n/400n/4μ/40μ/100μF Automatic Power Off About 15 minutes Continuity Test Buzzer sound at about 50Ω or less Measurement Cycle (times/second) 2~3 DC voltage (DCV) 400m/4/40/400/600 AC voltage (ACV) 4/40/400/600
- Sanwa Electric Instrument Digital MultimetersMaximum accuracy 0.5% (DCV) ・ AC adapter (sold separately) can be connected ・ Data can be imported to a computer with USB cable / RS232C cable and software (sold separately) ・ Protective holster included * Products with proofreading cannot be canceled after ordering. * For products with calibr... Read MoreType Digital Multimeters Mass (g) About 330 Power Supply R6P (AA) 1.5Vx2 AC Voltage (V) 4/40/400/750 Resistance (Ω) 400/4k/40k/400k/4M/40M DC Voltage (V) 400m/4/40/400/1000 AC current (A) 400μ/4000μ/40m/400m/4/10 DC current (A) 400μ/4000μ/40m/400m/4/10 Diode Test Open circuit voltage: 0.4V Capacitor Capacitance (F) 50n/500n/5μ/50μ/100μ As ONE Part Number 1-9716-01 RoHS directive (corresponding to 10 substances) Correspondence
- FLUKE Digital MultimeterDesigned for basic electrical testing, it provides reliable measurements for residential and commercial electrical engineers, heating and air conditioning engineers. This lightweight multimeter is small enough to fit in one hand, but rugged enough to withstand day-to-day use over the next few yea... Read More
- HASEGAWA ELECTRIC High&Low Voltage AC / DC Voltage DetectorIncluded Accessories Storage case, ground wire 3M Mass (g) 290from S$639.90Min. 2 days
- Graphtec SD card 8GBRoHS directive (corresponding to 10 substances) Correspondencefrom S$47.99Min. 2 days
- Sanwa Electric Instrument Analog Multi TesterWide capacitor capacity measurement with built-in high input internal resistance transmitter A portable analog multi-tester designed for low power measurement with a simple transistor check function. It can be used as a small communication device, home appliances, lamp line voltage, various batte... Read MoreType Analog multi tester Mass (g) About 370 AC Voltage (V) 3/12/30/120/300/750 Resistance (Ω) 5k/50k/500k/5M/50M DC Voltage (V) 120m/3/12/30/120/300/1000 DC current (A) 30μ/0.3m/3m/30m/0.3 DC Current Gain 0-1000 (approximate value) Capacitor Capacitance (F) C1:50p~0.2μF C2:0.01μ~20μF C3:1~2000μF RoHS directive (corresponding to 10 substances) Correspondence
- FLUKE Digital MultimetersIt is certified by the IEC1010-1 safety standard, which even stipulates overvoltage protection against voltage transients. The streamlined design and large display screen provide good visibility, the true Root Value type allows AC measurement, and the robust overmolded case protects against heavy... Read More
- MonotaRO Pocket Digital MultimeterA card-type tester that is convenient to carry. You can measure AC / DC voltage, frequency, duty cycle, resistance, diode forward voltage drop and continuity. * Batteries are not included.Included Accessories Storage case Specification (count) 4000 Mass (g) 76 AC Voltage (V) 4/40/400/600 Resistance (Ω) 400/4K/40K/400K/4M/40M DC Voltage (V) 4/40/400/600 DUTY 0.1~99%
- MonotaRO Clamp Meter* Measurement is not possible when the hold function is on.Mass (g) 127 Operating Temperature Range (℃) 0~40 Power Supply Battery CR2032 x 3 AC Voltage (V) 600 Resistance (Ω) 2000/200k DC Voltage (V) 600 Display 3 1/2 digit LCD Sample Rate (times/s) 3 AC current (A) 20/200/400 Maximum Display 1999 Clamp Diameter (Φmm) (Possible) 25 Material (Cover) ABS Overrange Display 1
- HASEGAWA ELECTRIC Low-Voltage Acoustic / Light-Emitting Voltage DetectorA voltage detector dedicated to low-voltage AC. Built-in original integrated circuit. Ideal for professional use in electrical work. New design with outstanding operability. Uses conductive rubber with no short circuit at the tip. Electroscope can be detected even from the top of the code. Notifi... Read MoreMass (g) 22 Frequency (Hz) 50/60 shared Suitable Battery 2 alkaline button batteries LR44 (1.5V) Operating Voltage Range (V) AC 50~600 Color (Body) yellow
- CUSTOM Pocket TesterWith auto hold function. Hard case integrated tester with auto power off function. With continuity check and diode check functions. * Products with product numbers including (calibration company implementation calibration manual and traceability system diagram) will be calibrated at the time of ... Read MoreMass (g) About 120 Power Supply 2 LR-44 (1.5V) button batteries AC Voltage (V) 600 Resistance (Ω) 40M DC Voltage (V) 600 Display 3.5 digit LCD display, up to 4300 counts Sampling 2 times / sec (numerical value) Range Switching Full auto range Operating Temperature / Humidity Range 0 to + 40 ° C, 80% RH or less Operating Principle Double integration method Storage Temperature / Humidity Range -10 to + 50 ° C, 70% RH or less Power Consumption (mW) About 4.5 RoHS directive (corresponding to 10 substances) Correspondence
- Sanwa Electric Instrument Analog multi testerDue to the excellent setting integrated with the hard case, it is resistant to vibration and the panel surface is not scratched. Since the test lead is directly attached, it does not take time to prepare for measurement, and it is safe without being lost or falling out. The lid of the case double... Read MoreType Analog multi tester Mass (g) About 320 Power Supply R6P (AA type) 1.5V x 2 AC Voltage (V) 12/30/120/300/600 Resistance (Ω) 2k/20k/2M/200M DC Voltage (V) 0.3/3/12/30/120/600 DC current (A) 60μ/30m/0.3 Battery Check 1.5V / 1.5V button battery Built-in Fuse F0301(0.5A/250VΦ5×20mm)×1 Capacitor Capacitance (F) 10-1000μ RoHS directive (corresponding to 10 substances) Correspondence
- Sanwa Electric Instrument Repair Test Lead for MultimeterRepair test lead
- Sanwa Electric Instrument 3-Range Analog Insulation Resistance TesterJIS compliant 3-range switching type / Easy-to-read simple scale common to 3 ranges / Equipped with a test switch capable of single-shot / continuous / Equipped with a discharge function that discharges voltage after measurement Electrical work, maintenance of equipment, etc. * Products with proo... Read MoreType Analog insulation resistance tester Mass (g) About 310 Power Supply 6LF22 / 6LR61 (9V alkaline battery) x 1 Rated Voltage (V) 500/250/125 Scale of Insulation Resistance (MΩ) 0.02~0.1~50~100M Insulation Resistance (Ω) 100M Safety Standard IEC61010CAT.Ⅲ600V RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Clamp Meter Large DiameterWith auto power off function-Prevents you from forgetting to turn off the power. The power will be turned off 10 minutes after the final operation. AC power can measure from 10mA to 300A. Minimum resolution 10mA (0.01A)-Not inferior to high-end type. AC / DC voltage / resistance tester (Ω) can al... Read MorePower Supply LR44 (1.5V button battery) x 2 AC Voltage (V) 0 to 500 (4 range auto) Resistance (Ω) 300/3000 (2 range auto) DC Voltage (V) 0 to 500 (5 range auto) AC current (A) 30/300 (2 range auto) Clamp Diameter (Φmm) 40
- Shinohara Electric Sun CheckerDepending on the surrounding environment, you can freely use either sound or light. Compared to electromagnetic buzzers, the battery lasts surprisingly longer. Pure measurement resistance up to 500Ω for both sound and light. Small, lightweight and convenient to carry. Contact check of control equ... Read MoreMass (g) 62 (without batteries) Current Consumption (mA) At 12 / Ω Battery Single 4 x 2 Measuring Current At 2mA-3mA / 0Ω Battery Life (Continuous Use) 100 RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM AC / DC voltage detectorA pen-sized voltage detector that easily checks the energization status of non-contact type (AC) and contact type (AC / DC). With a volume that can adjust the sensitivity during non-contact measurement. With AC / DC 100 / 200V voltage discrimination function. (Only for contact measurement. If the... Read MoreIncluded Accessories Instruction manual Mass (g) About 24 Power Supply LR44 button battery x 2 Operating Voltage Range (V) 5~1000 RoHS directive (corresponding to 10 substances) Correspondence
- Sanwa Electric Instrument Alligator Clip SmallCan be used for test reeds made by Sanwa Electric Instrument / Used by inserting into the pin tip of the test reed * Cannot be used for current measurement.Suitable Model TL-21a、TL-23a、TL-25a、TL-61、TL-91 Type Alligator clip small RoHS directive (corresponding to 10 substances) Correspondence
- MIRAI INDUSTRY Holsaw chip cupPrevents and collects chips from scattering and falling during wall opening work with a hole saw. Compatible with holsaws with an outer diameter of up to 70 mm. (Shank diameter up to 10 mm) It can also be used for drills. *We cannot deliver products directly from the manufacturer to individual ho... Read More
- Graphtec Shunt resistance 250ΩRated Power (W) 1 Maximum Operating Voltage (V) 15.8 RoHS directive (corresponding to 10 substances) Correspondencefrom S$53.99Min. 2 days
- Sanwa Electric Instrument Digital MultimeterEquipped with backlight Continuity check function that the LED lights up Equipped with 1.5V battery check range Can measure DC / AC 1000V. R & D / equipment maintenance * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability s... Read MoreType Digital Multimeters Mass (g) About 360 Frequency (Hz) 5/50/500/5k/50k/100k Power Supply R6P (AA type) 1.5V x 2 AC Voltage (V) 4/40/400/1000 Resistance (Ω) 400/4K/40K/400K/4M/40M DC Voltage (V) 400m/4/40/400/1000 AC current (A) 400μ/4000μ/40m/400m/4/10 DC current (A) 400μ/4000μ/40m/400m/4/10 Diode Test Open voltage: about 1.5V Safety Standard IEC61010 CAT.Ⅲ600V/CAT.Ⅱ1000V Capacitor Capacitance (F) 50n/500n/5μ/50μ/100μ RoHS directive (corresponding to 10 substances) Correspondence
- Sanwa Electric Instrument Pocket Digital MultimetersWith test rod fixing function that can measure while holding the main body If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, t... Read MoreIncluded Accessories Instruction manual Type Digital Multimeters Mass (g) About 117 Power Supply LR44 (alkaline battery) 1.5Vx2 AC Voltage (V) 4/40/400/500 Resistance (Ω) 400/4K/40K/400K/4M/40M DC Voltage (V) 400m/4/40/400/500 Safety Standard IEC61010 CAT.Ⅲ300V CAT .Ⅱ 500V RoHS directive (corresponding to 10 substances) Correspondence
- Sanwa Electric Instrument IC Clip AdapterCan be used for test reeds made by Sanwa Electric Instrument / Used by inserting into the pin tip of the test reed * Cannot be used for current measurement.Type IC clip adapter RoHS directive (corresponding to 10 substances) Correspondence
- Sanwa Electric Instrument Alligator ClipLarge alligator clip for insertion at the tip of the test leadType Alligator clip Safety Standard IEC61010 CAT.Ⅲ 600V RoHS directive (corresponding to 10 substances) Correspondence
- HASEGAWA ELECTRIC Voltage Detector for High and Low VoltageIt is for detecting the charge of the electric circuit from low voltage to high voltage of AC, it is displayed by sound and light, it is easy to use, and it can be used as a voltage detector of Article 339, Paragraph 1, Item 3 of the Occupational Safety and Health Regulations. Easy to check outdo... Read MoreIncluded Accessories Leather case Mass (g) 150 Operating Temperature Range (℃) -10~+50 Leakage Current At dielectric strength / 100μA or less Approximate Battery Life (at regular use) 6 hours continuous operation Operating Voltage Range (V) AC80-7000 50 / 60Hz common use
- MonotaRO Digital MultimetersIt is a high-grade model equipped with all functions. With a backlight that allows you to check the measurement results even in the dark. Compact size that fits in one hand. For checking distribution boards and equipment * Do not use for any other purpose.Included Accessories Instruction manual, test leads Power Supply 2 x AAA batteries AC Voltage (V) 60m/600m/6/60/600/750 Resistance (Ω) 600/6K/60K/600K/6M/60M DC Voltage (V) 60m/600m/6/60/600/1000 Battery Life (hours) About 400 AC current (A) 60m/600m/6/10 DC current (A) 60m/600m/6/10 Range Switching Auto range Wave Detection True RMS method Automatic Power Off 15 minutes (can be released) Maximum Count 6000
- Sanwa Electric Instrument Test lead thin pin adapterAn adapter that connects to the tip of the test lead. The tip pin is compatible with fine pins (Φ0.7mm shape memory alloy).Type Test lead fine pin adapter RoHS directive (corresponding to 10 substances) Correspondence
- ELPA (Asahi Electric) Tester stick banana typeFor banana testersSpecification One each for red and black Suitable Model Banana testers in general Mass (g) 57
- Sanwa Electric Instrument Digital MultimetersCapacitor capacity and frequency can also be measured. Impact-resistant elastomer is used for the outer circumference of the main body / auto power off function (about 30 minutes) R & D / equipment maintenance * Products with proofreading cannot be canceled after ordering. * For products with... Read MoreType Digital Multimeters Mass (g) About 340 Frequency (Hz) 5/50/500/5k/50k/100 Power Supply R6P (AA) 1.5Vx2 AC Voltage (V) 4/40/400/600 Resistance (Ω) 400/4K/40K/400K/4M/40M DC Voltage (V) 400m/4/40/400/600 AC current (A) 400μ/4000μ/40m/400m DC current (A) 400μ/4000μ/40m/400m Diode Test Open voltage: about 1.5V Safety Standard IEC61010 CAT.Ⅲ600V/CAT.Ⅱ1000V Capacitor Capacitance (F) 50n/500n/5μ/50μ/100μ RoHS directive (corresponding to 10 substances) Correspondence
- Kikusui Electronics DC stabilized power supplySeries regulator system, compact, high-performance series regulator system with excellent DC power supply noise characteristics LAN (LXI) / USB / RS232C interface standard equipment External analog remote control monitor & status signal output CV, CC priority start function (prevents overshoo... Read MoreCooling Method Forced air cooling by fan Input Frequency (Hz) 47~63 Input voltage range (V) ±10% RoHS directive (corresponding to 10 substances) Correspondence
- KAISE Continuity checkerEasy to operate because it is a single-function tester specializing in continuity tests With LED light With test lead holder Buzzer sound is loud and easy to hear For disconnection of cords and wiring checkIncluded Accessories 1.5V R03 3 AAA batteries (Built-in body) Specification With LED light and test lead holder Mass (g) Approximately 135 (including batteries) Operating Temperature Range (℃) 0~40 Power Supply 1.5V R03 AAA battery x 3 Storage Temperature Range (℃) 0~50 Storage Humidity Range 85% RH or less (no condensation) Operating humidity (% RH) 80 or less (no condensation)
- Texio Technology (Former GW Instek Japan) Accessories BNC-Alligator cable 1mBNC-crocodile mouthSuitable Model BNC-Alligator cable (1m) RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 2 days
- KAISE Digital MultimetersMulti-functional high cost performance model With a stand that is convenient for measurement on the desk. Test lead fixing function Display hold, range hold function Auto power off, reset function Temperature measurement is possible (temperature probe included). (KU-2602 only) *Products with proo... Read MoreMass (g) 180 Power Supply Two 1.5V R6P batteries Display 4000 count LCD Sampling 2 times / sec Range Switching Auto / Manual range
- Sanwa Electric Instrument Large Alligator Clip (Crocodile Opening Diameter Approx. 9mm)Large alligator clip for insertion into the tip of the test lead rodType Alligator clip large Safety Standard IEC61010 CAT.Ⅲ 1000V RoHS directive (corresponding to 10 substances) Correspondence