All Category

Flat Squares

View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction
  1. Rustproof Skoya
    BAHCO Rustproof Skoya
    Compared to the sword, it is more durable and has no accuracy deviation. Accurate marking of 45 ° and 90 ° is possible. Right angle measurement / inspection.
    Length of Shorter Rule (mm)  170  Width (mm)  40  Specification  Metric markings on both sides  Thickness (mm)  1.49  Width of Shorter Rule (mm)  42 
    Rating:
    87%
    from S$38.99
    Min. 2 days
  2. Flat Right Angle Ruler JIS2 Grade
    MonotaRO Flat Right Angle Ruler JIS2 Grade
    Manufactured by Niigata Riken Sokuhansha, a manufacturer of precision measuring instruments. It is an indispensable product for measuring right angles. It is manufactured at a JIS display certified factory based on JIS 2 class accuracy, so you can use it with confidence. * Do not use for anything... Read More
    Material  SS material (SS41)  Type  Flat square ruler  Finish  Precision polishing finish 
    Rating:
    87%
    from S$35.99
    Min. 2 days
  3. Flat Square
    Shinwa Rules Flat Square
    Flat square suitable for 2x4 architecture * Do not use in places where there is a risk of contact with electricity.
    Back Scale on Shorter Rule  (Outside) 20cm, (inside) 16cm  Front Scale on Shorter Rule  (Outside) 20cm, (inside) 16cm  Front Scale on Longer Rule  (Outside) 30cm, (inside) 27cm  Back Scale on Longer Rule  (Outside) 30cm, (inside) 27cm  Right Angle Accuracy  0.1mm or less per 100mm  Mass (g)  150  Dimension (mm)  305×204×1.2  Material  Iron + painting  Shape  Same thickness  Length Tolerance (mm)  ± 0.2 or less 
    Rating:
    98%
    from S$9.49
    Min. 2 days
  4. Flat Square (JIS2 Grade)
    TRUSCO Flat Square (JIS2 Grade)
    Uses carefully selected carbon tool steel. The surface used is precision-polished. Assembly for general work, can making work
    Type  Flat type Skoya  JIS Standard  Level 2 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  5. Mighty Square
    Shinwa Rules Mighty Square
    Since the rod has a scale, you can measure the dimensions. Since the base of the base is large, it is easy to check the right angle. You can also injure at 45 °. Square used for right-angle inspection and marking * Depending on the delivery location, the delivery date may be postponed and additio... Read More
    Width of Rule (mm)  40  Thickness of Shorter Rule (mm)  14  Type  Mightyskoya  Length of Shorter Rule (mm)  130  Width of Shorter Rule (mm)  40  Angular Accuracy (mm)  90 °: 0.1 per 100mm, 45 °: 0.4 per 100mm  Material  Stand: Aluminum, Casket: Stainless steel  Thickness of Rule (mm)  1.5 
    from S$35.99
    Min. 2 days
  6. Flat right angle ruler 2nd grade
    SK (Niigata Seiki) Flat right angle ruler 2nd grade
    It is non-quenched and has a polished finish. * 50mm, 125mm, 250mm, 400mm, 600mm are non-JIS standard dimensions * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and trace... Read More
    Type  Flat square ruler  Hardness  HV170 or more  Material  SS material (SS400)  Right Angle Accuracy  ±(20+L/10)μm 
    from S$43.99
    Min. 2 days
  7. Steel Flat Square JIS2 Grade
    Ohnishi Mfg Steel Flat Square JIS2 Grade
    The material is non-quenched mild steel, and the surface used is precision-polished. For general work
    Material  SS400 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  8. Steel flat type square JIS1 grade quenching
    Ohnishi Mfg Steel flat type square JIS1 grade quenching
    The surface used is precision-polished. We use high quality carbon tool steel. It can be used for right angle measurement inspection of all products. * Hardened product, hardness HV450 (HS60) or higher
    Material  S50C 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  9. Steel flat type square JIS class 1
    Ohnishi Mfg Steel flat type square JIS class 1
    The material is non-quenched mild steel, and the surface used is precision-polished. For general work
    Material  SS400 
    from S$77.99
    Min. 2 days
  10. Flat type Skoya (JIS1 grade quenching)
    UNI SEIKI Flat type Skoya (JIS1 grade quenching)
    We use carefully selected carbon tool steel. The surface used is a precision-polished finish. It is a hardened product (HS 60 ° or more). First-class products: Inspection and measurement, accuracy check of mold products.
    Type  Flat type Skoya 
    from S$199.90
    Min. 2 days
  11. Precision thick shape
    Niigata Riken Sokuhan (RSK) Precision thick shape
    Since it is the thickest square of the same size, stable measurement is possible. Squareness ± (10 + L / 20) μm * L = nominal size Right angle measurement.
    Type  Thick Sukoya 
    from S$389.90
    Min. 2 days
  12. Flat right angle ruler JIS class 1 hardened
    Obishi Keiki Seisakusho Flat right angle ruler JIS class 1 hardened
    Flat right angle ruler The accuracy is JIS standard 1st grade and hardened. Used to measure right angles. It is used to measure the right angle of jigs and tools, the right angle of jigs and tools, and the right angle of products.
    Type  Flat square ruler 
    from S$199.90
    Min. 5 days
  13. Brass Square
    SK (Niigata Seiki) Brass Square
    It has excellent durability and is resistant to rust. Pocket-sized and easy to use. With cm scale on both sides. For right angle measurement and dimension measurement. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that de... Read More
    Material (Foot Plate)  Brass  Material (Longer Rule)  stainless steel 
    from S$29.99
    Min. 4 days
  14. I-shaped Right Angle Ruler 1st Grade
    Niigata Riken Sokuhan (RSK) I-shaped Right Angle Ruler 1st Grade
    Type  Right angle ruler 
    from S$439.90
    Min. 6 days
  15. Flat right angle ruler 2nd grade
    SK (Niigata Seiki) Flat right angle ruler 2nd grade
    It is non-quenched and has a polished finish. * 50mm, 125mm, 250mm, 400mm, 600mm are non-JIS standard dimensions * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and trace... Read More
    Type  Flat type Skoya  Hardness  HS30 or higher  Right Angle Accuracy  ±(20+L/10)μm 
    from S$299.90
    Min. 43 days
  16. Flat right angle ruler JIS class 2 non-hardened product
    Obishi Keiki Seisakusho Flat right angle ruler JIS class 2 non-hardened product
    D-shaped flat scoyer The accuracy is JIS standard 2nd grade and it is a non-quenched product. Used to measure right angles. It is used to measure the right angle of jigs and tools, the right angle of jigs and tools, and the right angle of products.
    Type  Flat square ruler 
    from S$69.99
    Min. 13 days
  17. 200mm square
    ESCO 200mm square
    Esco Part No.  EA719J-200 
    from S$15.99
    Min. 4 days
  18. Flat right angle ruler 1st grade quenching
    SK (Niigata Seiki) Flat right angle ruler 1st grade quenching
    Measurement of squareness of products, parts, etc. Hardness HS60 or higher SC material * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, w... Read More
    RoHS directive (corresponding to 10 substances)  Type  Flat type Skoya  Hardness  HV450 or more  Right Angle Accuracy  ±(10+L/10)μm 
    from S$159.90
    Min. 4 days
  19. I type right angle ruler class 2
    Niigata Riken Sokuhan (RSK) I type right angle ruler class 2
    Holds a squareness ± (1 + L / 200) μm. Please use it as a standard square for calibration and measurement departments of 3D measuring instruments. * L = nominal size Squareness inspection and calibration.
    Type  Right angle ruler 
    from S$339.90
    Min. 6 days
  20. Flat Square (1st Grade Quenching)
    Niigata Riken Sokuhan (RSK) Flat Square (1st Grade Quenching)
    from S$159.90
    Min. 6 days
  21. Thick flat square
    Obishi Keiki Seisakusho Thick flat square
    The accuracy is JIS standard first grade. Due to its thickness, it is stable when used upright. All sizes are hardened products.
    Type  Flat Scoyer  Shape  Thick flat type 
    from S$539.90
    Min. 22 days
  22. Flat Square (2nd Grade)
    Niigata Riken Sokuhan (RSK) Flat Square (2nd Grade)
    from S$56.99
    Min. 6 days
  23. Precision flat type scorer with scale 600mm
    UNI SEIKI Precision flat type scorer with scale 600mm
    RoHS directive (corresponding to 10 substances)  Width (mm)  47  Nominal Size (mm)  600  Length, Longer Rule x Shorter Rule (mm)  600×300  Thickness (mm)  Trusco Part No.  838-1089  Accuracy  ±(10+L/20)μm 
    from S$2,499.00
    Min. 5 days
  24. Thick mouth standard square 300mm
    UNI SEIKI Thick mouth standard square 300mm
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  20  Mass (kg)  3.8  Nominal Size (mm)  300  Length, Longer Rule x Shorter Rule (mm)  300×200  Width (mm)  35  Trusco Part No.  838-0986  Right angle  ±0.005 
    from S$2,999.00
    Min. 5 days
  25. Thick mouth standard square 100mm
    UNI SEIKI Thick mouth standard square 100mm
    Mass (kg)  0.45  RoHS directive (corresponding to 10 substances)  Nominal Size (mm)  100  Length, Longer Rule x Shorter Rule (mm)  100×70  Thickness (mm)  15  Width (mm)  23  Trusco Part No.  838-0982  Right angle  ±0.003 
    from S$699.90
    Min. 5 days
  26. Thick mouth standard square 250mm
    UNI SEIKI Thick mouth standard square 250mm
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  20  Nominal Size (mm)  250  Length, Longer Rule x Shorter Rule (mm)  250×150  Mass (kg)  Width (mm)  35  Trusco Part No.  838-0985  Right angle  ±0.0045 
    from S$1,799.00
    Min. 5 days
  27. 250x165mm square / flat type (1st grade, hardened)
    ESCO 250x165mm square / flat type (1st grade, hardened)
    Esco Part No.  EA719AK-7 
    from S$489.90
    Min. 6 days
  28. Precision flat scorer with scale 200mm
    UNI SEIKI Precision flat scorer with scale 200mm
    RoHS directive (corresponding to 10 substances)  Nominal Size (mm)  200  Length, Longer Rule x Shorter Rule (mm)  200×115  Width (mm)  25  Thickness (mm)  Trusco Part No.  838-1084  Accuracy  ±(10+L/20)μm 
    from S$589.90
    Min. 5 days
  29. 200x130mm square / flat type (1st grade, hardened)
    ESCO 200x130mm square / flat type (1st grade, hardened)
    Esco Part No.  EA719AK-6 
    from S$399.90
    Min. 6 days
  30. 100x  70mm  Square / Flat type (stainless steel)
    ESCO 100x 70mm Square / Flat type (stainless steel)
    Mass (kg)  0.12  Dimension (mm)  100×70  Material  Hardened stainless steel 
    from S$139.90
    Min. 5 days
  31. 500mm  Steel straight edge (bevel type)
    ESCO 500mm Steel straight edge (bevel type)
    Mass (kg)  0.8  Straightness (μm)  400  Dimensions (Length L x Width W x Thickness) (mm)  500×40×5  Material  Galvanized steel 
    from S$77.99
    Min. 5 days
  32. Precision flat scorer with scale 125mm
    UNI SEIKI Precision flat scorer with scale 125mm
    RoHS directive (corresponding to 10 substances)  Nominal Size (mm)  125  Length, Longer Rule x Shorter Rule (mm)  125×80  Width (mm)  20  Thickness (mm)  Trusco Part No.  838-1082  Accuracy  ±(10+L/20)μm 
    from S$499.90
    Min. 5 days
  33. 300x200mm square / flat type (1st grade, hardened)
    ESCO 300x200mm square / flat type (1st grade, hardened)
    Esco Part No.  EA719AK-8 
    from S$579.90
    Min. 6 days
  34. Blade type standard square 150mm
    UNI SEIKI Blade type standard square 150mm
    Mass (kg)  0.7  RoHS directive (corresponding to 10 substances)  Thickness (mm)  15  Nominal Size (mm)  150  Length, Longer Rule x Shorter Rule (mm)  150×100  Width (mm)  24  Trusco Part No.  838-1010  Right angle  ±0.0035 
    from S$1,399.00
    Min. 5 days
  35. Precision flat type scorer with scale 500mm
    UNI SEIKI Precision flat type scorer with scale 500mm
    RoHS directive (corresponding to 10 substances)  Width (mm)  47  Thickness (mm)  Nominal Size (mm)  500  Length, Longer Rule x Shorter Rule (mm)  500×250  Trusco Part No.  838-1088  Accuracy  ±(10+L/20)μm 
    from S$1,999.00
    Min. 5 days
  36. Precision flat scorer with scale 750mm
    UNI SEIKI Precision flat scorer with scale 750mm
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  11  Width (mm)  60  Nominal Size (mm)  750  Length, Longer Rule x Shorter Rule (mm)  750×375  Trusco Part No.  838-1090  Accuracy  ±(10+L/20)μm 
    from S$3,899.00
    Min. 5 days
  37. I type right angle ruler 150mm
    UNI SEIKI I type right angle ruler 150mm
    Mass (kg)  0.5  RoHS directive (corresponding to 10 substances)  Nominal Size (mm)  150  Length, Longer Rule x Shorter Rule (mm)  150×100  Width of Longer Rule (mm)  30  Thickness (mm)  Trusco Part No.  838-1061  Accuracy  ±(2+L/100)μm  Right angle  ±0.0035 
    from S$869.90
    Min. 5 days
  38. Blade type standard scorer 75mm
    UNI SEIKI Blade type standard scorer 75mm
    Mass (kg)  0.23  RoHS directive (corresponding to 10 substances)  Thickness (mm)  12  Width (mm)  20  Nominal Size (mm)  75  Length, Longer Rule x Shorter Rule (mm)  75×50  Trusco Part No.  838-1015  Right angle  ±0.0028 
    from S$699.90
    Min. 5 days
  39. Blade type standard square 200mm
    UNI SEIKI Blade type standard square 200mm
    RoHS directive (corresponding to 10 substances)  Mass (kg)  1.2  Thickness (mm)  18  Nominal Size (mm)  200  Length, Longer Rule x Shorter Rule (mm)  200×130  Width (mm)  28  Trusco Part No.  838-1011  Right angle  ±0.004 
    from S$1,599.00
    Min. 5 days
  40. Precision flat type scorer with scale 150mm
    UNI SEIKI Precision flat type scorer with scale 150mm
    RoHS directive (corresponding to 10 substances)  Nominal Size (mm)  150  Length, Longer Rule x Shorter Rule (mm)  150×100  Width (mm)  25  Thickness (mm)  Trusco Part No.  838-1083  Accuracy  ±(10+L/20)μm 
    from S$499.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction