All Category

Levels

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Angle finder Angle copier
    Milescraft Angle finder Angle copier
    You can copy and cut any angle.
    Material  plastic 
    from S$25.99
    Min. 8 days
  2. Exactor Major & Marking Tool
    Milescraft Exactor Major & Marking Tool
    9-In-1 Major & Marking Tool (Millimeter notation specification) It can be used as a real T-Square, both inside and outside the corner. A versatile tool that plays many other roles in addition to the 4way scale.
    Dimension (mm)  155×42×12  Mass (g)  About 150 
    from S$24.99
    Min. 8 days
  3. Master level BOX
    Laserliner Master level BOX
    A digital electronic level that instantly displays the "tilt" as a digital numerical value just by placing it. The flip display automatically inverts the backlit LCD screen regardless of whether the main unit is up or down, allowing quick recognition of measured values under all conditi... Read More
    Temperature / Humidity Range for Storage  -20 to 70 ° C, 85% RH (non-condensing)  Operating Temperature / Humidity Range  0 ~ 50 ℃ ・ 85% RH (non-condensing)  Display Unit  0.1°  Angle Measuring Range (°)  0~90  Power Supply  1 x AAA alkaline battery  Dimensions, Width W x Depth D x Height H (mm)  59×59×28  Mass (g)  86  RoHS directive (corresponding to 10 substances)  Correspondence  Altitude (m)  Up to 2000  Measuring Accuracy (°)  ±1 
    from S$199.90
    Min. 4 days
  4. Level checker
    Obishi Keiki Seisakusho Level checker
    This instrument has a core spacing of 500 mm. Normally, the sensitivity of the spirit level is displayed per 1 m, so the reading value of the dial gauge of this instrument x 2 times is the sensitivity of the spirit level. For level sensitivity, levelness inspection and levelness survey * Level an... Read More
    Dimensions, Length L x Width W (mm)  (Bottom) 623 x 267, (Top) 530 x 60  Flatness (μm)  10  Mass (kg)  20  Nominal Size  500  Center distance C (mm)  500  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8,999.00
    Min. 23 days
  5. 2 × 4 ruler  Clear
    Shinwa Rules 2 × 4 ruler Clear
    A ruler size that fits 2 x 4 lumber and is easy to mark. You can check 45 ° and 90 ° at the same time, and you can get injured. 1/2, 1/3, 1/4 can be easily divided into equal parts for the short side 89 mm of 2 x 4 material. Comes with a screw hole guide that can injure the place where the screw ... Read More
    Main Unit Dimensions (mm)  178×92×51  Wall Thickness (mm)  Product Mass (g)  55  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polycarbonate resin  Measuring Range (mm)  Scale: 1-150 
    from S$9.79
    Min. 7 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction