All Category

Surface Plate Stands

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Horizontal Table (with Level)
    AS ONE Horizontal Table (with Level)
    It is a stand with a spirit level that is convenient as a stand for equipment that emphasizes horizontal level such as direct balance and precision equipment.
    Wall Thickness (mm)  15  Allowable Load (kg)  About 30  Material  PMMA (acrylic)  Number of Legs (pieces)  With 4-leg adjuster 
    from S$359.90
    Min. 2 days
  2. Dedicated platform for stone surface plate
    Tsubakimoto Kogyo Dedicated platform for stone surface plate
    Since the gantry height is equipped with adjuster bolts, it can be adjusted from 800 to 850 mm. A stand dedicated to stone surface plates.
    Height (mm)  800~850  Specification  Finished product 
    from S$1,999.00
    Min. 18 days
  3. Angle table for stone surface plate
    UNI SEIKI Angle table for stone surface plate
    Made of heavy angle. Designed and manufactured according to the weight of the surface plate. The legs are screwed for easy horizontal adjustment. Dedicated stand for stone surface plate. (For exclusive use by Uniseiki)
    Specification  Finished product 
    Discontinued
View : Grid List
Filter

3 Item(s)

Set Ascending Direction