Magnetic Tools
Magnet tools are various tools that use the characteristics of magnets. There are many types such as magnet base / stand, magnet holder, magnet desk lamp, lifting magnet, magnet block. We also handle ferrite magnets and rare earth magnets. The magnet base is a tool for placing and fixing on a flat surface of magnetized material, such as an optical anti-vibration table or optical laboratory table. The magnet holder is a magnet for fixing by magnetic force. Lifting magnet is a powerful electromagnet that sucks magnetic objects.
Other Related Pages
- MonotaRO Magnet BaseA strong magnet and a sturdy frame provide stable measurements. Adsorption ON / OFF can be switched by operating the changeover switch. A dial gauge with an ear metal (ear metal diameter Φ6.5 mm), a dial gauge with a stem diameter of Φ6 / Φ8 mm, or a lever type dial gauge can be attached. * Do no... Read MoreMass (kg) 1.4 Magnet Dimensions (mm) 50×58×55 Dial Gauge Mounting Hole (mm) 6.0, 8.0 (with dovetail) Magnetic Attraction Force (N [kgf]) 800[80] Support Pole Dimensions, Diameter x Length L (mm) About 10 x about 160 Main Column Dimensions, Diameter x Length L (mm) Approx. 12 x 175 Main Pillar Mounting Screw, Base Side (mm) M8×1.25 Main Pillar Mounting Screw, Pillar Side (mm) M8×1.25 Specification Popular, standard type
- MonotaRO Magnet holder Neodymium magnetNeodymium magnet exerts strong attractive force and can be attracted and held for various purposes. The screw hole on the back allows it to be incorporated into jigs and various molds, and can be widely applied. Please use for various adsorption and holding. * Please note that the clock, card, an... Read MoreMaximum Operating Temperature (℃) 80 Material (Magnet) Neodymium magnet
- MonotaRO Mini magnet holder baseA magnet holder stand that can switch the magnetic force ON / OFF. With screw holes, it is convenient for temporary attachment of instruments and devices. The bottom suction surface is processed into a V-groove shape so that it can be attached to a curved surface. The opposite side of the changeo... Read MoreMaterial Neodymium magnet Magnetic Attraction Force (N [kgf]) 400[40] Magnet Dimensions, Width W x Depth D x Height H (mm) 30×36×35 Mounting Screw Hole Size M5 x 0.8 thread depth 4.2mm Mass (kg) 0.213
- TRUSCO Ferrite Magnet with CapBy attaching a cap, the attractive force is 5 to 10 times higher than that of a magnet alone. For adsorption * The hole diameter is the dimension on the cap side.Material Magnet: Ferrite magnet, Cap: Steel
- KANETEC Magnetic Base Standard TypeA strong magnet and a solid clamp mechanism enable stable and highly accurate measurement work. Holding a measuring instrument when measuring the dimensions of a machined work, etc. on a machine tool or iron surface plate with a dial gauge type measuring device using comparative measurement as th... Read MoreMass (kg) 1.5 Trusco Part No. 107-6795 Magnet Dimensions (mm) 50×58×55 Dial Gauge Mounting Hole (mm) 6.4/8.1 Main Pillar Mounting Screw, Base Side (mm) M8×1.25 Main Pillar Mounting Screw, Pillar Side (mm) M8×1.25 Specification Popular, standard type Support Pole Dimensions, Diameter x Length L (mm) Φ10×165 Main Column Dimensions, Diameter x Length L (mm) Φ12×176
- Shinwa Rules Magnetic StandA magnet stand with high adsorption power. Stand used to hold dial gauge test indicatorDimension (mm) 235×80×58 Magnetic Attraction Force (N [kgf]) 600[60] Material Body: cast iron RoHS directive (corresponding to 10 substances) Correspondence Main Column Dimensions, Diameter x Length L (mm) Φ12×176
- KANETEC Mag HandThe magnetic force can be switched by lightly operating with one hand. The product uses a powerful magnet to provide extremely strong suction power and a wide suction surface. Suitable for collecting and sorting iron pieces scattered on the floor or in media. It can also be used to extract and co... Read MoreDimension h (mm) 85 Outer Diameter (Φmm) 114
- Shinwa Rules Telescoping Magnetic Pickup ToolMaterial (Main Unit) Brass, chrome plating Material (Magnet) Neodymium magnet
- NOGA Standard Holder with Arm Tip Fine Adjustment MechanismThe Φ6 / Φ8mm hole, Φ3 / 8 hole, and arm tip fine movement feed function equipped with a rotary clamp with dovetail groove make it easy to attach a test indicator, dial gauge, and adjust the gauge needle to 0 point. The bearing mechanism with a disc spring makes tightening with the knob in the ce... Read MoreMass (kg) 1.35 Trusco Part No. 311-0028 Magnet Dimensions, Width W x Depth D x Height H (mm) 50×60×55 Attracting Force (N) 800 Screw Diameter for Arm Mounting M8×1.25
- TRUSCO Standard Type Magnet BaseUses a multi-clamp method. Compatible with almost all dial gauges and test indicators. With dovetail groove.Mass (kg) 1.4 Support Pole Dimensions, Diameter x Length L (mm) 10×164 Main Column Dimensions, Diameter x Length L (mm) 12×177 Trusco Part No. 219-8525 Magnet Dimensions (mm) 50×60×55 Dial Gauge Mounting Hole (mm) 6、8、3/8inch Attracting Force (N) 800 Specification Ferrite magnet, dovetail, with ear Mounting Screw M8from S$85.99Min. 2 days
- Tsuchino Ferrite Magnet Ring* Keep away from magnetic cards such as floppy disks, commuter passes, cash cards, and precision equipment such as personal computers, videos, and watches. It may erase the memory or cause a malfunction. * Ferrite magnets and rare earth magnets are sintered products (same as pottery), so they are... Read MoreMaterial Bengala (iron oxide), barium carbonate RoHS directive (corresponding to 10 substances) Correspondence
- KANETEC Magnet base (maximum)A strong magnet and a solid clamp mechanism enable stable and highly accurate measurement work. With fine feed, you can adjust the gauge position feed by turning the dial. We have a wide variety of models with various additional functions, from small to large, so that you can select according to ... Read MoreMagnetic Attraction Force (N [kgf]) 1300[130] Trusco Part No. 164-3134 Mass (kg) 4.1 Magnet Dimensions (mm) 50×117×55 Dial Gauge Mounting Hole (mm) 6.5/8.1 Main Pillar Mounting Screw, Pillar Side (mm) M10×1.25 Main Pillar Mounting Screws, for Joint Bracket (mm) M20/M10 Main Pillar Mounting Screw, Base Side (mm) M20×1.5 Support Pole Dimensions, Diameter x Length L (mm) Φ14×200 Main Column Dimensions, Diameter x Length L (mm) Φ20×355
- KANETEC Magnet holder baseDespite its compact size, it exerts a strong magnetic force. The suction surface has a V-groove mechanism that sucks on curved surfaces and a flat surface, and can be selected according to the application. The opposite side of the changeover switch can also be sucked. It can be widely used as a s... Read MoreTrusco Part No. 107-7163 Mass (kg) 1.3 Mounting Screw Hole Size M8 × 1.25 depth 7 Magnetic Attraction Force (N [kgf]) 1000[100] Magnet Dimensions (mm) 50×73×55from S$97.99Min. 2 days
- TRUSCO Electromagnetic holder thinIt is turned ON / OFF by electrical control. It is used for gripping parts of industrial robots and for adsorption and transportation of workpieces. For various automation equipment, gripping parts of industrial robots, etc. * The allowable temperature of the electromagnetic holder specifications... Read Morefrom S$119.90Min. 2 days
- ESCO DC24V / Φ30mm electromagnetic magnet holderAttracting Force (N) 253 Esco Part No. EA984CM-2
- KANETEC Magnet holder baseDespite its compact size, it exerts a strong magnetic force. The suction surface has a V-groove mechanism that sucks on curved surfaces and a flat surface, and can be selected according to the application. The opposite side of the changeover switch can also be sucked. It can be widely used as a s... Read MoreTrusco Part No. 107-7198 Mounting Screw Hole Size M8 × 1.25 depth 7 Magnet Dimensions (mm) 50×120×52 Magnetic Attraction Force (N [kgf]) 1500[150] Mass (kg) 1.8from S$229.90Min. 2 days
- BAHCO Magnet pickup tool with lightA strong magnet is attached to the tip. Since it does not have magnetic force other than the tip, it will not be shaken when picking up. Equipped with a powerful LED light, it is possible to work with noise. It can be extended up to 5 cm. When picking up small parts such as screws and nuts.Magnet Dimensions (mm) Φ18.6 Trusco Part No. 356-0201 Mass (g) 100 Specification With LED light Attracting Force (N) 33 Overall Length (mm) 200~820from S$64.99Min. 2 days
- AS ONE Magnet StandIt can be used as a holder for dial gauges and measuring instruments.from S$119.90Min. 4 days
- NOGA Standard DG holder set (DG61003 + DG1000)Mass (kg) 1.6 Magnet Dimensions, Width W x Depth D x Height H (mm) 50×60×55from S$389.90Min. 5 days
- KANETEC Strong square permanent magnet chuckIt is a high-precision chuck that is sturdy despite its light weight and thin shape, and minimizes the effect of handle operation on accuracy. The work can be widely used from thick to thin. A strong permanent magnet chuck that can be used for heavy grinding and light cutting. It can also be used... Read Morefrom S$2,999.00Min. 5 days
- Hikari Anisotropic ferriteUltra-strong type of neodymium magnets for parts such as motors and sensors, for removing iron powder, improving fuel efficiency, etc. Neodymium is a magnet material mixed with rare earth elements. Has excellent magnetic propertiesfrom S$9.79Min. 5 days
- ESCO Magnet base gauge holder (with fine movement)Esco Part No. EA725T-102from S$86.99Min. 6 days
- ESCO Φ13x4.5mm strong magnet (with screw holes / 20 pieces)Attracting Force (N) 10 Esco Part No. EA781EH-12from S$59.99Min. 6 days
- NOGA Noga dual fine adjustment NF holderFine adjustment screws are attached just above the magnet and at the tip of the arm, so you can make fine adjustments in any of the two directions. Test indicator, dial gauge holderMaterial (Arm) Steel Mass (kg) 0.52 Magnet Dimensions, Width W x Depth D x Height H (mm) 30×40×35 Attracting Force (N) 320 Trusco Part No. 818-7083 Mounting Screw M5×0.8from S$359.90Min. 5 days
- MonotaRO Hand Magnet Broom with Removable CastersThe adsorbent can be easily removed by simply pulling the slide part at hand. The length of the handle can be expanded and contracted for convenient storage. Scattered metal pieces Sorting of collected metals such as nails and screws and non-metals * Do not use for anything other than its intende... Read MoreMagnetic Attraction Force (N [kgf]) 58.8[6] Mass (kg) 1.5 Width (mm) About 400 Magnet Dimensions (mm) Width 320 Caster Diameter (Φmm) About 95 Overall Length (mm) 720~1035
- MonotaRO Permanent magnet holderIt can attract and hold drawings, scales, and small parts. The screw holes on the back allow it to be incorporated into jigs and various molds, and can be widely applied. * Handles are not included except for CPH-T50.Threaded Hole Included Material (Magnet) Neodymium rare earth magnet Surface Treatment Painting Height Tolerance (mm) ±0.25 h Tolerance Range (mm) ±0.25
- PROMOTE Super Strong Pick-up Tool TornadoWith a super strong magnet, it can be pulled up to about 3.5 kg. A soft grip type that is easy to grip. With a magnetic force blocking ring, iron tools that have fallen into the pipe can be pulled up smoothly.Material (Grip) Elastomer resin Overall Length (mm) About 850 Material (shaft) SUS304
- SHIMONISHI SEISAKUSHO Hand Magnet CatchMade of metal (aluminum, stainless steel), it is robust and durable. For collecting and organizing scattered nails and mixed iron pieces. * SM-1003 does not have an operation lever for attaching and detaching iron pieces at hand.Attracting Force (N) 40
- MonotaRO Magnetic Base Flexible TypeA strong magnet and a sturdy frame provide stable measurements. The arm can be moved 150 degrees , so it can be set easily for the work. Adsorption ON / OFF can be switched by operating the changeover switch. With fine movement adjustment. Please use it as a measuring holder for dial gauges and ... Read MoreMass (kg) 1.3 Working Angle (°) 150 Main Pillar (mm) 280 Magnet Dimensions (mm) 50×58×55 Dial Gauge Mounting Hole (mm) 8/6 Magnetic Attraction Force (N [kgf]) 800[80] Main Pillar Mounting Screw, Base Side (mm) M8×1.25
- MonotaRO Fine Feed Magnet BaseA strong magnet and a sturdy frame provide stable measurements. Since the strut is equipped with a fine movement device, the position feed can be adjusted. You can switch ON / OFF by operating the changeover switch. Please use it as a measuring holder for dial gauges and lever-type dial gauges. *... Read MoreMass (kg) 1.4 Magnet Dimensions (mm) 50×58×55 Dial Gauge Mounting Hole (mm) 6/8mm Mounting Screw Hole Size M8×1.25 Support Pole Dimensions, Diameter x Length L (mm) Φ10×150 Main Column Dimensions, Diameter x Length L (mm) Φ12×170
- TRUSCO Magnet HolderIt can be widely used for drawings, rulers, paper pattern holders, memo holders, cable hangers, etc. Arrangement of equipment, cable hanging, etc.Dimensions, Diameter x Height H (Φmm x mm)Φ 44×8 Mass (g) 54 Specification Ferrite magnet Screw Dimensions M4
- Shinwa Rules Hand Magnetic Pick-up Tool Detachable with B-2 HandleAs it is a removable magnet, you can safely and quickly pick up scattered metal pieces such as nails. Since it has a handle, it can be used for work while standing or in places that are out of reach. It can also be used to sort empty cans of steel and aluminum for recycling. It can be easily atta... Read MoreAllowable Load (kg) 3 Mass (g) 475 Main Unit Size (mm) 680×110×52 Trusco Part No. 756-9114 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Power Magnet StickConvenient for collecting scattered screws, nails, and chips after cutting. After suction, pull the lever to release it, so workability is excellent. * Do not use for anything other than its intended purpose.Outer Diameter (Φmm) 26 Mass (g) 480 Attracting Force (N) 61.8 Overall Length (mm) 400
- TRUSCO Magnet Holder Neodymium Magnet (Standard)With neodymium magnet specifications, it demonstrates powerful capabilities even in a small size. It is highly versatile and can be used for various purposes. For embedding in jigs and tools and for various adsorption purposes. * Please note the screwing depth. If you screw it in deeply, the magn... Read MoreSurface Treatment Nickel plating (case) Material Magnet: Neodymium magnet, Cap: Steel Maximum Operating Temperature (℃) 80
- MonotaRO Pickup Tool Tip Ultra Fine TypeExtra-fine type with a tip diameter of about 4 mm! The flexible shaft that bends freely is only 3.1 mm in diameter. It is convenient for picking up parts that are out of reach or difficult to remove. For picking up iron parts that have fallen in a narrow space. * Do not use for any purpose other ... Read MoreMass (kg) 0.3 Shaft Diameter (Φmm) 3.1 Tip Diameter (Φmm) 4 Shaft Length (mm) 400 Overall Length (mm) 480 Magnetic Attraction Force (N [kgf]) About 0.1
- TRUSCO Ferrite Magnet (with Round Hole)Since the coercive force is high, there is no demagnetization. It has excellent corrosion resistance and is suitable for flat shapes. As a speaker / headphone or motor part.Material Magnet: Ferrite magnet
- Shinwa Rules Hand Magnet Removable B-3 with HandleSturdy aluminum body. We pursued a shape that is easy to handle as well as lift. Simply pick up a piece of metal with a magnet and pull the lever, and the adsorbed material will fall apart. Φ24mm with extra-thick pipe handle. Can be lifted up to 3 kg. Used to collect scattered nails and metal pie... Read MoreWidth (mm) 115 Handle Diameter (Φmm) 24 Maximum Lifting Capacity (kg) 3 Trusco Part No. 361-1965 Mass (g) 730 Overall Length (mm) 830 Material (Handle) ABS resin Material (Main Unit) Aluminum Material (Lever) Iron Specification With handle