Straight Rules / Carpenter's Squares / Protractors
The straight, curved / convex, tape measure, and scale / distance measuring instruments are tools for measuring length. A straight scale is a straight bar or plate with a scale. A curved ruler is a metal ruler bent at a right angle, and is often used by carpenters. Convex is a measure that uses a convex metal plate. It is also called a tape measure, but a fabric tape measure is not called a convex. A scale is a measuring instrument with scales such as dimensions and degrees, and there are distance measuring instruments that use lasers and tools that measure distance while walking.
Other Related Pages
- MonotaRO Straight RulerWith scales on both sides, it is convenient for dimension measurement, drawing and scribing work. A lineup of lengths from 150 mm to 2000 mm to suit your application. Comes with an inch conversion table on the back and a table for prepared screw holes. For measuring dimensions. For drawing work. ... Read MoreMaterial Stainless steel Surface Treatment Silver finish
- Shinwa Rules Straight Ruler Stainless Steel with Red Numbers JISJIS 1 grade (15 cm to 2 m). It has an inch conversion table and a screw pilot hole table on the back side. (From 15cm to 1m. No more than 1.5m) The scale is chrome-plated, making it difficult to remove. Utilizing the surface of the stainless steel material as it is, we provide it at a reasonable... Read MoreMaterial Stainless steel JIS Standard Certification Acquired
- Shinwa Rules Curve Scale Silver Thick WideA thick and wide type that is strong against impact and does not easily get out of angle. Suitable for ironwork and civil engineering work. Very convenient when injuring metal. It is an easy-to-see full-scale silver finish (matte finish) that suppresses the reflection of light on the surface. Wit... Read MoreSpecification JIS mark with red numbers Shape Same thickness Right Angle Accuracy 0.1mm or less per 100mm JIS Standard Conformity
- Shinwa Rules Aluminum straight scale Alsuke (with non-slip)Uses large and clear scale numbers. Light and durable without rusting. With Danger Prevention Wall-Higher than the cutting surface so the cutter won't slip over. A sponge is attached to the back side, so you can hold the ruler with a light force. Used for length measurement, grooving and cutt... Read MoreMaterial Aluminum Type of Scale Meter scale
- SK (Niigata Seiki) Silver Stainless Steel Rule KAIDAN MEMORIEasy-to-read step scale. The silver finish suppresses reflections on the surface and makes the scale easy to read. 150-1000 mm: Upper 1 mm scale, lower 0.5 mm scale. 1500, 2000mm: Upper 1mm scale, lower 1mm scale. The front and back scales are SV-150KD only. For drawing, marking work, and dimensi... Read MoreMaterial Stainless steel (SUS420J2) JIS Standard Certification Acquired
- TRUSCO Straight Scale SilverThe blasted finish suppresses light reflection and makes the scale easier to see. It is hard to disappear because of the etching scale. Comes with an inch conversion table and screw pilot hole diameter table. It is a JIS1 grade product. (TSU15N-TSU200N) Draw, mark, and measure dimensions.Material Stainless steel (SUS420J2) JIS Standard Certification Acquired
- SK (Niigata Seiki) Easy-to-measure scale sealIt is a strong adhesive sheet that can be pasted and peeled off. It is a step-like scale that makes it easy to see the scale in 1 mm units. Simple measurement is possible by sticking it on personal belongingsSet Contents White x 1, Black x 1 RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.79Min. 2 days
- Shinwa Rules White Sunday (White)Since the corners are thin and flat, it sticks perfectly to fine materials, making it easy to mark and measure. There is an inner scale of the outer angle base point.Material Iron + painting Shape Same thickness Mass (g) 67 Right Angle Accuracy 0.1mm or less per 100mm Back Scale on Longer Rule (Outside) 30cm, (inside) corner eyes Back Scale on Shorter Rule (Outside) 15cm, (inside) round eyes
- Shinwa Rules Five Dimension Master StainlessCurved scale used for length measurement, right angle confirmation and marking work * Do not use in places where there is a risk of contact with electricity.Material Stainless steel Shape Same thickness Measuring Range 5 inch Mass (g) 20 Scale Same on both sides Right Angle Accuracy 0.1mm or less per 100mm Front Scale on Longer Rule (Outside) 5 inch Front Scale on Shorter Rule (Outside) 2.5 inch Back Scale on Longer Rule (Outside) 5 inch Back Scale on Shorter Rule (Outside) 2.5 inch RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Circular Saw Guide Ruler Justy Quick AdjustSince the round saw guide part is made of stainless steel, it is durable and can be cut stably. The angle (20 ° to 160 °) can be set freely. Comes with a quick adjust mechanism that can be fixed smoothly at a fixed angle (45 °, 90 °, 135 °). Comes with a 3 to 8 inch gradient scale. Even wide mate... Read MoreIncluded Accessories 1 abandoned tree, stopper screw (flat) Specification Quick adjust 23cm Mass (g) 360
- Shinwa Rules Curve Scale Thick Wide Silver with MagnetUseful when scratching metal. It can be attached to scaffolding etc. so as not to drop the music scale when working at heights. There are 3 super strong magnets. By attaching magnets to only the short branches in 3 places, you can make fine adjustments in case of injury. Contains red numbers. For... Read MoreShape Same thickness RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Circular Saw Guide Ruler Swivel Angle NeoA sturdy metal screw that eliminates the damage that is often associated with plastic screws. Flap type screws that do not get in the way and are easy to knob. The abutment part of the three-dimensional structure that is hard to deform. Wide guide that is hard to shake. With a protective cap that... Read MoreMaterial Body: Stainless steel / aluminum
- Shinwa Rules Round saw guide ruler Justy Ⅱ 23cmA sturdy metal screw that eliminates the damage that is often associated with plastic screws. Guide ruler used when cutting material with a circular saw * Do not use for any other purpose.Material Body: Stainless steel / aluminum Mass (g) 360
- Shinwa Rules Round saw guide ruler mini free angle quick adjustmentSince the round saw guide part is made of stainless steel, it is durable and can be cut stably. The angle (20 ° to 160 °) can be set freely. Comes with a quick adjust mechanism that can be fixed smoothly at a fixed angle (45 °, 90 °, 135 °). Comes with a 3 to 8 inch gradient scale. Even wide mate... Read MoreIncluded Accessories 1 abandoned tree, stopper screw (flat) Specification Quick adjust 30cm Mass (g) 460from S$64.99Min. 2 days
- Shinwa Rules Circular saw guide ruler Free angle Neo 37cmIt is a 37 cm size that is ideal for floor materials. 1. 1. Optimal size for cutting floor materials: 37 cm size ideal for angle cutting of floor materials. 2. Thin and sturdy metal screw ... Since it is a thin metal screw with a foldable knob, it does not get in the way of the circular saw and t... Read MoreIncluded Accessories 1 abandoned tree Mass (g) 650
- Shinwa Rules Round saw guide ruler Mini free angle Ⅱ 30cmA sturdy metal screw that eliminates the damage that is often associated with plastic screws. Guide ruler used when cutting material with a circular saw * Do not use for any other purpose.Included Accessories 1 abandoned tree Mass (g) 450from S$43.99Min. 2 days
- Riken Measuring Instrument Factory Universal bevel protractorUsed as an angle measurement, assembly, and processing standard for machines, dies, jigs, etc.Specification With lens Mass (g) 450 Accuracy Grade Class B product (polished finish) Minimum Reading (minutes) 5from S$299.90Min. 2 days
- Mitutoyo Universal Bevel ProtractorA precision protractor used as a standard for angle measurement, assembly, and machining of machines, dies, jigs, etc. Minimum reading 5' * We do not deliver to private homes (detached houses / apartments). * For separately shipped products, if you order by cash on delivery, it will be shippe... Read Morefrom S$459.90Min. 5 days
- Shinwa Rules Circular saw guide ruler Free angle one touchAfter setting the angle, you can fix the ruler to the material with one touch. You can work without holding a ruler. With an easy-to-read gradient scale. The transparent polycarbonate plate makes it easy to see the cutout position. It can be fixed with a needle to soft materials such as gypsum bo... Read MoreMaterial Body: Stainless steel / aluminumfrom S$279.90Min. 4 days
- SK (Niigata Seiki) Protractor No.600 2* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that inclu... Read MoreMaterial Stainless steel (SUS420J2) Diameter (Φmm) 320 Minimum Reading (°) 0.5 Angle Measuring Range (°) 0~180° Accuracy (min) ±15 Number 2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$589.90Min. 4 days
- Shinwa Rules Circular saw guide ruler Free angle multiThe guides can be exchanged and each unit has 3 roles. 30 cm is standard equipment and can be replaced with an aluminum guide (sold separately), and it can be 45 cm or 60 cm, so there is no need to carry multiple units. With a slider that does not shake. Guide ruler used when cutting material wit... Read MoreMass (g) (Main unit) 750, (Slider) 130from S$97.99Min. 4 days
- Tajima (TJM DESIGN) Free Guide PROFree guide that can cut angles with a sense of stability without slipping Angle cutting ruler for circular saws * Since there is a risk of pinching your hands or fingers, slowly turn the guide and holding plate. * Please read the instruction manual. Product specifications are subject to change wi... Read MoreScale Angle 15°~165°from S$119.90Min. 3 days
- TRUSCO Polica stop rulerCan be drawn at right angles or 45 ° Polycarbonate makes it difficult to damage objects. Polycarbonate is stronger than ABS. Can also be used for round objects.Material / Finish Polycarbonate Mass (g) 50from S$9.79Min. 2 days
- FUJITOOL Angle block setAngle inspection block. This block is made up of 12 different angles, and can be combined to set angles from 15'to 115 ° 45'. Completely hardened and fully polished.from S$1,499.00Min. 5 days
- Shinwa Rules Straight Ruler SilverIt is JIS 1st grade. The silver finish (matte finish) suppresses reflections on the surface, making the scale easier to read. With etching processing + plating scale, performance does not deteriorate even under harsh usage conditions. For length measurement, line drawing, and marking work. * Depe... Read MoreMaterial Stainless steel JIS Standard Certification Acquired
- MonotaRO Curve measure Thick wideStainless steel square for ironwork and construction. Entering red numbers. JIS certified factory manufactured products. made in Japan. Ideal for work at ironworks, construction sites, etc. For right-angled and parallel drawing work. For marking work. * Please refrain from using it for any other ... Read MoreMaterial stainless steel Surface Treatment Silver Right Angle Accuracy 0.1mm or less per 100mm
- Shinwa Rules Small Curved Scale Flat Stainless 30 × 15cmAdded front and back same-eye type to popular small music scale. A small type that is useful for DIY. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading c... Read MoreMaterial Stainless steel Shape Same thickness Mass (g) 57 Scale Same on both sides RoHS directive (corresponding to 10 substances) Correspondence
- Tajima (TJM DESIGN) Circular Saw Guide MobileThe light material magnesium is used for the first time. Because it is lightweight, it does not put a strain on your back even if you carry it all day. It fits easily in a tool bag and can be carried. Optimal length that can smoothly cut 5 inch materials, gable boards, studs, etc. Machining withi... Read More
- Shinwa Rules Ruler StopperBy attaching it to a straightedge, you can easily and accurately perform tasks such as constant length, positioning, and depth measurement. It can also be used as a substitute for the depth gauge, which is convenient when processing metal, wood, etc. It can be attached to a JIS size straightedge.... Read MoreMaterial Brass (matte nickel-plated) RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Pickup Scale Silver cm Display Top and Bottom 1mm PitchThe tip of the scale is bent, making it easy to pinch. Straightedge used to measure length * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *The driver will not assist with unloading. *Do not use in places where there is a r... Read MoreMaterial Stainless steel Scale Interval Top and bottom 1mm
- TRUSCO Straight Pickup RulerThe shape is easy to pinch because the tip is bent. Comes with an inch conversion table. It is a JIS1 grade product. Draw, mark, and measure dimensions.Specification With inch conversion table Material Stainless steel (SUS420J2) JIS Standard Certification Acquired
- Tajima (TJM DESIGN) Cutter Guide Slim18.5 mm height to protect hands from the cutter Ruler with guard The professional cutter guide is slimmed down to 40 mm in width and uses an aerial rib structure with excellent strength for office and home use. With a scale in millimeters. It can be used as a ruler. Anti-slip rubber is embedded i... Read More
- SK (Niigata Seiki) Carpenter Square MiniIt is a small but full-scale steel square. It fits in your pocket or pencil case and is convenient to carry. With a reverse scale (back side) that is convenient for depth measurement. With hook hole. Material: Stainless steel SUS420J2 If the delivery destination is a private house (detached house... Read MoreMaterial Stainless steel 420J2 RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Carpenter Square Stainless SteelIt is small, easy to use, and convenient to carry. The scale is engraved by etching so it will not disappear. It is also convenient for marking work and as a ruler. For various markings, marking work, right angle / length measurement. * Depending on the delivery location, the delivery date may be... Read MoreMaterial Stainless steel Shape Same thickness Mass (g) 14 Right Angle Accuracy 0.1mm or less per 100mm RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Curved Same Thickness Scale Silver 50cm Front and Back Same MasterpieceThe scale is engraved by etching so it will not disappear. Adopted large and clear scale numbers. Both front and back have cm scale. All are JIS standard products. With allocation scale. The product number is included in the main body. The same thickness type is easy to mark. It is hardened to gi... Read MoreMaterial Stainless steel Shape Same thickness Mass (g) 88 Scale Same on both sides Right Angle Accuracy 100mm does not exceed ± 0.1mm Front Scale on Longer Rule (Outside) 50cm, (inside) 45cm Front Scale on Shorter Rule (Outside) 25cm, (inside) 20cm Back Scale on Longer Rule (Outside) 50cm, (Inside) 40cm Back Scale on Shorter Rule (Outside) 25cm, (inside) 20cm JIS Standard Certification Acquired RoHS directive (corresponding to 10 substances) Correspondence
- SK (Niigata Seiki) Protractor No.19The silver finish is made of stainless steel with hard chrome plating, making it easy to read the scale. Available in stainless steel and silver finishes. * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For pro... Read MoreScale 1 ° through x 180 ° Minimum Reading (°) 1 Diameter, Main Unit (Φmm) 90 Angle Measuring Range (°) 0~180 Accuracy (min) ±20 RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Straight Ruler Silver (with Stopper)Since it has a stopper, positioning and depth measurement can be performed easily and accurately. JIS1 grade, with red numbers, with back side inch conversion table For marking work, length, depth, step measurement work * Depending on the delivery location, the delivery date may be postponed and ... Read MoreMaterial (Main Unit) Stainless steel (silver finish) Scale Angle Acquired Material (Clip) Brass JIS Standard Certification Acquired RoHS directive (corresponding to 10 substances) Correspondence