All Category

Angle Rulers

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Angle block set
    FUJITOOL Angle block set
    Angle inspection block. This block is made up of 12 different angles, and can be combined to set angles from 15'to 115 ° 45'. Completely hardened and fully polished.
    Length (mm)  76 
    from S$1,299.00
    Min. 5 days
  2. El Angle Fit
    Shinwa Rules El Angle Fit
    With a height of 9 mm, it can be firmly struck against chamfering materials such as two-by materials and floor materials. The abutment part is long and can be firmly fixed without worrying about the motor of the electric circular saw. 23 cm is the optimum length for cutting two-bye lumber, wild l... Read More
    Squareness (mm)  Less than 0.2 per 100 
    Rating:
    91%
    from S$35.99
    Min. 2 days
  3. One Shot Type Ruler Aluminum
    Shinwa Rules One Shot Type Ruler Aluminum
    The stability of the wide stand is outstanding. Convenient for fastening baseboards. For checking angles of 45 ° and 90 °. For material marking when making 45 ° alignment
    Angular Accuracy (mm)  0.2mm or less / 100mm  Overall Length (mm)  168  Trusco Part No.  421-9554  Height (mm)  63  Thickness (mm)  73  Mass (g)  90  Material  Aluminum  Length Tolerance (mm)  ±0.2 
    Rating:
    85%
    from S$24.99
    Min. 2 days
  4. German Best Max Money Ruler
    TIP SAW JAPAN German Best Max Money Ruler
    Since it is an accurate triangle ruler of 90 degrees and 45 degrees, there is no need for troublesome angle adjustment. Since it is an acrylic product, there is no reduction due to friction and the accurate rectangle lasts a long time. As it is made of transparent acrylic material, you can see th... Read More
    Rating:
    100%
    from S$29.99
    Min. 2 days
  5. Stop ruler
    SK (Niigata Seiki) Stop ruler
    For markings of 45 °, 90 °, 135 ° and various frameworks.
    Rating:
    100%
    from S$46.99
    Min. 2 days
  6. Stop ruler sleeve
    Shinwa Rules Stop ruler sleeve
    * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system di... Read More
    Length of Shorter Rule (mm)  115  Mass (g)  119  Width of Shorter Rule (mm)  15  Dimension (mm)  172×62×1.5  Angular Accuracy (mm)  45°:0.1/100
    90°:0.2/100 
    Thickness of Shorter Rule (mm)  Tolerance  Scale length ± 0.2mm 
    from S$17.99
    Min. 2 days
  7. Steel accuracy measuring instrument Flange breakage / tilt measurement gauge
    Shinwa Rules Steel accuracy measuring instrument Flange breakage / tilt measurement gauge
    Body angle accuracy JIS B7526 Class 2 or less. Gauge that measures the angle of the H-shaped cross section * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Do not give a strong im... Read More
    Dimension (mm)  217×335×12  Mass (g)  794  JIS Standard Certification  Acquired  Material  Stainless steel 
    from S$329.90
    Min. 3 days
  8. Solid angle plate
    FUJITOOL Solid angle plate
    Squareness (mm)  0.015  Thickness (mm)  Hardness  HRC50°~55°  Material  SK material  Angle Tolerance  ±40” 
    from S$299.90
    Min. 5 days
  9. Flangeskaya
    UNI SEIKI Flangeskaya
    Width (mm)  50  Accuracy  Level 2 
    from S$749.90
    Min. 3 days
  10. Angled ruler (flat type 45 °)
    Ohnishi Mfg Angled ruler (flat type 45 °)
    A ruler with a special internal and external angle. For assembly work, product inspection, parts inspection, etc.
    Shape  Flat type  Tolerance  Within ± 3 minutes 
    from S$299.90
    Min. 3 days
  11. Angled ruler (flat type 120 °)
    Ohnishi Mfg Angled ruler (flat type 120 °)
    A ruler with a special internal and external angle. For assembly work, product inspection, parts inspection, etc.
    Shape  Flat type  Tolerance  Within ± 3 minutes 
    from S$329.90
    Min. 32 days
  12. Precision cylindrical scorer
    UNI SEIKI Precision cylindrical scorer
    from S$1,699.00
    Min. 32 days
  13. Ruler with angle (120 ° with stand)
    Ohnishi Mfg Ruler with angle (120 ° with stand)
    A ruler with a special internal and external angle. For assembly work, product inspection, parts inspection, etc.
    Shape  With stand  Tolerance  Within ± 3 minutes 
    from S$279.90
    Min. 32 days
  14. Angled ruler (45 ° with stand)
    Ohnishi Mfg Angled ruler (45 ° with stand)
    A ruler with a special internal and external angle. For assembly work, product inspection, parts inspection, etc.
    Shape  With stand  Tolerance  Within ± 3 minutes 
    from S$299.90
    Min. 3 days
  15. Angled ruler (flat type 60 °)
    Ohnishi Mfg Angled ruler (flat type 60 °)
    A ruler with a special internal and external angle. For assembly work, product inspection, parts inspection, etc.
    Shape  Flat type  Tolerance  Within ± 3 minutes 
    from S$299.90
    Min. 3 days
  16. Angle ruler (60 ° with stand)
    Ohnishi Mfg Angle ruler (60 ° with stand)
    A ruler with a special internal and external angle. For assembly work, product inspection, parts inspection, etc.
    Shape  With stand  Tolerance  Within ± 3 minutes 
    from S$299.90
    Min. 3 days
  17. Carpenter mini triangle ruler
    K.N Works Carpenter mini triangle ruler
    Increased efficiency of circular saw work !! 90 ° / 45 ° cutting is possible with a rechargeable dust-proof circular saw. A ruler and a square timber can be held together for fixed cutting. Size that fits in a waist bag
    Material  Acrylic plate  Cutting dimensions (mm)  (90°)175、(45°)210  Main Unit Dimensions (mm)  (Guide) 235, (Width) 243  Thickness (mm) 
    Discontinued
  18. Carpenter's triangle ruler
    K.N Works Carpenter's triangle ruler
    Increased efficiency of circular saw work !! Can cut 90 ° / 45 ° with a circular saw
    Material  Acrylic plate  Thickness (mm) 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction