All Category

Pressure & Flow Measuring

Pressure gauges and flow meters include various instruments. The force meter / torque meter measures the amount of screw tightening and the rotational force of the engine. A pressure gauge measures the pressure of a gas or liquid. There are manometers, Bourdon tube pressure gauges, methods based on diaphragm deformation, and electrical / physical changes. The flow meter measures the volume and mass of the fluid flowing through the pipe, and the liquid level meter and level meter measure the interface between fluid objects. There is also a load cell that converts tensile and compressive forces into electrical signals.
View : Grid List
Filter

Items 1 - 40 of 2023

Set Ascending Direction
  1. Floatless Switch (Compact Plug-in Type) 61F-GP-N □
    OMRON Floatless Switch (Compact Plug-in Type) 61F-GP-N □
    Space-saving design suitable for miniaturization of control panel, easy maintenance * Insulation resistance and withstand voltage are values between the power supply terminal and the electrode terminal, between the power supply terminal and the contact terminal, and between the electrode terminal... Read More
    Operation Ambient Temperature (℃)  -10~55  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Ambient Humidity to Use  45~85%RH  Allowable Voltage Fluctuation  85 to 110% of rated voltage  Withstand Voltage  AC2000V 50/60Hz 1min  Mass (g)  About 155  Outer Dimensions (mm)  Height 49.4 x Width 38 x Depth 84 
    Rating:
    96%
    from S$119.90
    Min. 2 days
  2. Pressure Measurement Film Prescale
    Fujifilm Pressure Measurement Film Prescale
    Easily measure pressure balance, distribution and magnitude. Developed using Fujifilm's advanced thin-film coating technology, the entire film is a sensor that detects pressure, allowing you to check the pressure distribution across the entire surface at a glance. It turns red when pressure i... Read More
    Rating:
    100%
    from S$689.90
    Min. 2 days
  3. Separator for Electrode Rod F03 14
    OMRON Separator for Electrode Rod F03 14
    When using long electrode rods, prevent the electrode rods from coming into contact with each other. Please use every 1m of electrode rod length.
    Maximum Operating Temperature (℃)  250  Material  porcelain 
    Rating:
    80%
    from S$2.59
    Min. 2 days
  4. Simple Digital Flow Meter [Separate Sensor Type]
    KRONE Simple Digital Flow Meter [Separate Sensor Type]
    The integrated / instantaneous flow rate can be switched with a button, and the flow rate can be checked easily. The rotation speed of the magnet on the impeller is detected by the reed switch element inside the main body in a non-contact manner, and a pulse signal proportional to the flow rate o... Read More
    Mass (g)  180  Power Supply  AA batteries x 2  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$279.90
    Min. 2 days
  5. Micro Differential Pressure Gauge (Wall-Mounted Type) 70Φ Model Number: DG70
    Nagano Keiki Micro Differential Pressure Gauge (Wall-Mounted Type) 70Φ Model Number: DG70
    This product is mainly suitable for detecting differential pressure due to pressure loss of air filters for air conditioning, and is used for very low pressure measurement. It is a compact differential pressure gauge that can be used not only as a small micro differential pressure gauge but also ... Read More
    Operating Temperature Range (℃)  -10~50  Outer Diameter (Φmm)  70  Mass (g)  About 200  Type of Sign  Vertical  Specification  With one installation needle  Accuracy  ± 2.5% FS (JIS B7505-1 compliant) 
    from S$259.90
    Min. 2 days
  6. Pneumatic Level Sensor FP Type
    NOHKEN Pneumatic Level Sensor FP Type
    High viscosity and resistant to highly corrosive liquids. The movement of moving parts is small and the life is long. Stable operation. Ideal for highly adhesive and corrosive liquids.
    Withstand Pressure (kPa)  0~100  Operating Temperature (℃)  0~70  Shock Resistance (m/s2 100  Mounting Screw  G1, (Detection pipe) Rc1 / 2  Suitable Wire Diameter  G3 / 4 equivalent  Structure  IP23  Range of Use  Open tank (water depth 5m or less)  Measurable Fluid  liquid 
    from S$379.90
    Min. 5 days
  7. Standard mass flow controller MODEL 3660 SERIES + dedicated readout unit + dedicated cable
    KOFLOC Standard mass flow controller MODEL 3660 SERIES + dedicated readout unit + dedicated cable
    Mass flow controller for nitrogen gas (N2). The flow rate is controlled by the built-in solenoid actuator. By connecting the dedicated lead-out unit CR-400B, the flow rate can be set and displayed, and it can be driven by AC100V. We have many achievements as standard adopted products of various a... Read More
    Suitable Fluid  Nitrogen gas (N2) 
    from S$3,399.00
    Min. 183 days
  8. G 3/8 "/ 100mm / 0-50KPa micro pressure gauge
    ESCO G 3/8 "/ 100mm / 0-50KPa micro pressure gauge
    Pressure range (kPa)  0~50  Case Type  A frame (without H collar)  Esco Part No.  EA729DX-50  Connector Thread  G3/8  Type  Tasimeter  Accuracy  ±2.5%F.S. 
    from S$149.90
    Min. 6 days
  9. Compact Mass Flow Controller
    HORIBA Compact Mass Flow Controller
    It has functions such as switch output, automatic shutoff function in an emergency, and preset function. High-speed control within 0.5 sec is possible. The flow rate control value and the integration function are carried. Suitable for controlling the flow rate of consumption gas and purge gas. * ... Read More
    Suitable Fluid  N2/Air 
    from S$1,299.00
    Min. 34 days
  10. General Pressure Gauge A Type 75 (Simple Drip-proof)
    TOKO (TOYO KEIKI KOGYO) General Pressure Gauge A Type 75 (Simple Drip-proof)
    A high-quality, low-priced indoor / outdoor general-purpose pressure gauge. ABS resin is used for the case, and it is simply sealed. It can be widely used for measurement such as piping equipment, indoors and outdoors. * When selecting the pressure range, select one that is approximately twice th... Read More
    Dimension C (mm)  14  Dimension E (mm)  18  Connector Thread  3/8G(PF)  Dimension B (mm)  39  Dimension D (mm)  68  Outer Diameter (Φmm)  75  Dimension A (mm)  89  Case Type  A frame (without H collar)  Material (Bourdon Tube)  C2680  Material (Stem)  C3604  Measurable Fluid  Gas, liquid  Type  General purpose pressure gauge  Shape  No vertical collar (AT)  Accuracy  ±1.6%F.S. 
    Rating:
    94%
    from S$37.99
    Min. 2 days
  11. General Purpose Pressure Gauge (Star Gauge Diameter 60)
    MIGISHITA SEIKI MFG. General Purpose Pressure Gauge (Star Gauge Diameter 60)
    Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.
    Mass (g)  180  Outer Diameter (Φmm)  60  Case Type  A frame (without H collar)  Material (Stem)  C3604BD  Thread Size  G1/4B  Measurable Fluid  Gas, liquid  Type  General purpose pressure gauge  Material (Case)  SPC  Accuracy  ±1.6%F.S. 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  12. Glycerin Pressure Gauge Diameter 60
    MIGISHITA SEIKI MFG. Glycerin Pressure Gauge Diameter 60
    It can be used under violent vibration and pulsation. Please use it for hydraulic pumps and processing machines.
    Mass (g)  230  Outer Diameter (Φmm)  60  Case Type  A frame (without H collar)  Material (Stem)  C3604BD  Thread Size  G1/4B  Measurable Fluid  Gas, liquid  Type  Glycerin-filled pressure gauge  Material (Case)  Stainless steel  Accuracy  ±1.6%F.S. 
    Rating:
    82%
    from S$67.99
    Min. 2 days
  13. General-purpose pressure gauge G / Vertical / 60Φ
    MonotaRO General-purpose pressure gauge G / Vertical / 60Φ
    Steel type general-purpose pressure gauge. Used for pneumatic, hydraulic and other general pressure measurements. * When removing the pressure gauge, be sure to close the valve so that the pressure receiving medium does not protrude. * If the pressure receiving medium is oxygen, nitrogen, or hydr... Read More
    Dimension C (mm)  11  Dimension E (mm)  13  Accuracy (%)  2.5  Dimension B (mm)  28.5  Dimension D (mm)  49.5  Outer Diameter (Φmm)  60  Dimension A (mm)  60.5  Case Type  A frame (without H collar)  Connector Thread  G1/4  Type  General purpose pressure gauge  Measurable Fluid  Pneumatic, hydraulic, other  Accuracy  ±2.5%F.S. 
    Rating:
    93%
    from S$10.99
    Min. 2 days
  14. Normal Pressure Gauge (Vertical / No Brim)
    YAMAMOTO KEIKI MFG. Normal Pressure Gauge (Vertical / No Brim)
    This is the most common pressure gauge manufactured based on the JIS B7505 Bourdon tube pressure gauge standard. For pneumatic, hydraulic and other general pressure measurements * For indoor use.
    Case Type  A frame (without H collar)  Main Materials  Brass  Specification  For indoor use  Type  General purpose pressure gauge  Measurable Fluid  Pneumatic, hydraulic, other  Accuracy  ±1.6%F.S. 
    Rating:
    86%
    from S$29.99
    Min. 2 days
  15. General Pressure Gauge A Type 100 (Simple Drip-proof)
    TOKO (TOYO KEIKI KOGYO) General Pressure Gauge A Type 100 (Simple Drip-proof)
    A high-quality, low-priced indoor / outdoor general-purpose pressure gauge. ABS resin is used for the case, and it is simply sealed.
    Outer Diameter (Φmm)  100  Dimension A (mm)  114  Dimension C (mm)  14  Dimension E (mm)  18  Connector Thread  3/8G(PF)  Dimension B (mm)  40  Dimension D (mm)  82  Case Type  A frame (without H collar)  Material (Bourdon Tube)  C2680  Material (Stem)  C3604  Measurable Fluid  Gas, liquid  Type  General purpose pressure gauge  Shape  No vertical collar (AT)  Accuracy  ±1.6%F.S. 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  16. Electrode Set F03- □
    OMRON Electrode Set F03- □
    It is a set type that combines an electrode rod, a connection nut, and a locknut.
    Rating:
    88%
    from S$9.79
    Min. 2 days
  17. General-Purpose Pressure Gauge (Star Gauge) Φ60
    MIGISHITA SEIKI MFG. General-Purpose Pressure Gauge (Star Gauge) Φ60
    Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.
    Mass (g)  180  Outer Diameter (Φmm)  60  Case Type  A frame (without H collar)  Material (Stem)  C3604BD  Measurable Fluid  Gas, liquid  Type  General purpose pressure gauge  Thread Size  R1/4  Material (Case)  SPC  Accuracy  ±1.6%F.S. 
    Rating:
    96%
    from S$22.99
    Min. 2 days
  18. Resin Flow Meter MODEL RK20T SERIES
    KOFLOC Resin Flow Meter MODEL RK20T SERIES
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2). * There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.
    Withstand Pressure (MPa)  0.7  Maximum Operating Temperature (℃)  65  Suitable Fluid  Air (AIR) / Nitrogen gas (N2)  Accuracy  FS±6%  Connector Diameter  RC1/4 
    Rating:
    60%
    from S$149.90
    Min. 2 days
  19. Pressure Measurement Film Prescale Sheet Type
    Fujifilm Pressure Measurement Film Prescale Sheet Type
    An ultra-thin, uniform film that can measure pressure. When it receives pressure, it turns red and its density changes depending on the magnitude of the pressure.
    Dimension (mm)  270×200  Material  PET film 
    Rating:
    83%
    from S$219.90
    Min. 5 days
  20. Pressure Gauge, Glycerin-Containing G / Vertical
    MonotaRO Pressure Gauge, Glycerin-Containing G / Vertical
    It can be used in places with vibration. Used for pressure measurement. * When removing the pressure gauge, be sure to close the valve so that the pressure receiving medium does not protrude. * Oil may remain inside, and there is a risk of ignition or explosion by reacting with oxygen. * When the... Read More
    Outer Diameter (Φmm)  68  Case Type  A frame (without H collar)  Connector Thread  G1/4  Type  Glycerin-filled pressure gauge  Measurable Fluid  gas  Accuracy  ±1.6%F.S. 
    Rating:
    72%
    from S$23.99
    Min. 2 days
  21. Compact Pressure Gauge (A Type Vertical, Φ50)
    MIGISHITA SEIKI MFG. Compact Pressure Gauge (A Type Vertical, Φ50)
    It has a small shape and is suitable for use in tight spaces. The movement of the pointer is smooth and smooth measurement is possible. It can be used for any of the three major fluids (air, oil, water) of the pressure gauge. It is a JIS B 7505-1 standard product.
    Mass (g)  120  Outer Diameter (Φmm)  50  Case Type  A frame (without H collar)  Material (Stem)  C3604BD  Thread Size  G1/4B  Measurable Fluid  Gas, liquid  Type  General purpose pressure gauge  Material (Case)  SPC  Accuracy  ±2.5%F.S. 
    Rating:
    82%
    from S$22.99
    Min. 2 days
  22. General-purpose pressure gauge R / Vertical
    MonotaRO General-purpose pressure gauge R / Vertical
    Due to its small size and light weight, it is convenient in places where the installation space is limited. Despite its small size, the display is easy to read and it is a low-cost pressure gauge. Used for pneumatic, hydraulic and other general pressure measurements. * When removing the pressure ... Read More
    Measuring Range (MPa)  0~1.0  Thickness (mm)  29.3  Outer Diameter (Φmm)  60  Case Type  A frame (without H collar)  Type  General purpose pressure gauge  Measurable Fluid  Pneumatic, hydraulic, other  Connector Thread  R1/4  Accuracy  ±2.5%F.S. 
    Rating:
    95%
    from S$8.69
    Min. 2 days
  23. Mini Pressure Gauge (R / Back connection)
    MonotaRO Mini Pressure Gauge (R / Back connection)
    Due to its small size and light weight, it is convenient in places where the installation space is limited. Despite its small size, the display is easy to read and it is a low-cost pressure gauge. Used for pneumatic, hydraulic and other general pressure measurements. * When removing the pressure ... Read More
    Measuring Range (MPa)  0~1.0  Case Type  D frame (without embedded brim)  Type  General purpose pressure gauge  Measurable Fluid  Pneumatic, hydraulic, other  Accuracy  ±2.5%F.S. 
    Rating:
    94%
    from S$8.69
    Min. 2 days
  24. Vacuum Gauge R / Vertical
    MonotaRO Vacuum Gauge R / Vertical
    Measurement of air pressure, water, oil, etc. * When removing the pressure gauge, be sure to close the valve so that the pressure receiving medium does not protrude. * Oil may remain inside, and there is a risk of ignition or explosion by reacting with oxygen. * When the pressure receiving medium... Read More
    Measuring Range (MPa)  -0.1~0.0  Thickness (mm)  28  Case Type  A frame (without H collar)  Connector Thread  R1/4  Type  Vacuum gauge  Accuracy  ±2.5%F.S. 
    Rating:
    84%
    from S$10.99
    Min. 2 days
  25. Manostar Gauge
    Yamamoto Electric Works Manostar Gauge
    Since its release, the Manostar gauge, which has become synonymous with the differential pressure gauge, has undergone thorough improvements, has excellent performance, and is widely used in air conditioning management, indoor pressure monitoring, and so on. Air conditioning management, environme... Read More
    Operation Ambient Temperature (℃)  -10~+50 (no freezing)  Shock Resistance (m/s2 100 (6 times in 3 axes)  Ambient Humidity to Use  90% RH or less (no condensation)  Mass (g)  About 270  Measurable Gas  Air and non-corrosive gas (no liquid)  Included Accessories  Mounting screw set  Preset Needle  None  Specification  Pressure receiving element / diaphragm  Measurement Method  Pressure/pressure type 
    Rating:
    67%
    from S$289.90
    Min. 2 days
  26. General-purpose pressure gauge G / Vertical / 75Φ
    MonotaRO General-purpose pressure gauge G / Vertical / 75Φ
    Steel type general-purpose pressure gauge. Used for pneumatic, hydraulic and other general pressure measurements. * When removing the pressure gauge, be sure to close the valve so that the pressure receiving medium does not protrude. * When the pressure receiving medium is oxygen, nitrogen, or hy... Read More
    Dimension C (mm)  11.5  Dimension E (mm)  15  Accuracy (%)  2.5  Dimension B (mm)  35  Dimension D (mm)  68  Outer Diameter (Φmm)  75  Dimension A (mm)  77.5  Case Type  A frame (without H collar)  Connector Thread  G3/8  Type  General purpose pressure gauge  Measurable Fluid  Pneumatic, hydraulic, other  Accuracy  ±2.5%F.S. 
    Rating:
    86%
    from S$13.99
    Min. 2 days
  27. Glycerin Pressure Gauge Diameter 75
    MIGISHITA SEIKI MFG. Glycerin Pressure Gauge Diameter 75
    It can be used under violent vibration and pulsation. Please use it for hydraulic pumps and processing machines.
    Mass (g)  320  Outer Diameter (Φmm)  75  Case Type  A frame (without H collar)  Material (Stem)  C3604BD  Thread Size  G3/8B  Measurable Fluid  Gas, liquid  Type  Glycerin-filled pressure gauge  Material (Case)  Stainless steel  Accuracy  ±1.6%F.S. 
    Rating:
    93%
    from S$97.99
    Min. 2 days
  28. Packing
    Nagano Keiki Packing
    Packing for connecting the pressure gauge.
    Thickness (mm)  Mass (g)  Hole Diameter (Φmm)  5.5  Material  Copper  Specification  Flat packing 
    Rating:
    70%
    from S$1.79
    Min. 2 days
  29. Dry-type direct reading water meter
    Azbil Kimmon Dry-type direct reading water meter
    We provide weighing in a wide range of situations, from general households and apartments to factory management. The measuring part has high performance conforming to JIS standards and is excellent in low pressure loss. The integrated display, which is the basic function of the water meter, is de... Read More
    Maximum Operating Pressure (MPa)  Weighing range  100  Minimum Scale  1L  Maximum Operating Temperature (℃)  30  Material (Case)  CAC804 (unpainted)  Mounting Direction  Horizontal 
    Rating:
    89%
    from S$99.90
    Min. 2 days
  30. Small pressure gauge Φ50
    MIGISHITA SEIKI MFG. Small pressure gauge Φ50
    Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.
    Mass (g)  120  Outer Diameter (Φmm)  50  Case Type  A frame (without H collar)  Material (Stem)  C3604BD  Measurable Fluid  Gas, liquid  Type  General purpose pressure gauge  Thread Size  R1/4  Material (Case)  SPC  Accuracy  ±2.5%F.S. 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  31. Small Flow Meter RK1710 Series
    KOFLOC Small Flow Meter RK1710 Series
    A compact and low-cost flow meter with a metal block and needle valve structure. Smooth flow rate adjustment is possible with excellent flow rate adjustment. It is a RoHS directive compliant product. For embedding in equipment. For gas purge measurement.
    Assured Pressure Resistance (MPa)  0.5  Scale  10: 1 (effective scale)  Mass (g)  250  Heat Resistance Temperature (℃)  60  Accuracy  FS±10%  Connection Size  Rc1/8 
    Rating:
    88%
    from S$149.90
    Min. 2 days
  32. General-Purpose Pressure Gauge (A Frame / Vertical Type) 60Φ Model Number: GS50
    Nagano Keiki General-Purpose Pressure Gauge (A Frame / Vertical Type) 60Φ Model Number: GS50
    A pressure gauge that complies with JIS standards. The case is made of electro-galvanized steel, which has anti-corrosion properties, providing excellent corrosion resistance. Since the outer frame is screwed, it can be easily removed for maintenance and marking. An inexpensive general-purpose pr... Read More
    Operating Temperature Range (℃)  -5~45  Outer Diameter (Φmm)  60  Case Type  A frame (without H collar)  Nominal Size  AT  Mass (g)  About 250  Material (Stem)  C3604  Measurable Fluid  Gas / liquid  Accuracy  JIS 1.6 class 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  33. Packing
    Nagano Keiki Packing
    Packing for connecting the pressure gauge.
    Mass (g)  Thickness (mm)  Hole Diameter (Φmm)  5.5  Specification  Flat packing  Material  Resin 
    Rating:
    93%
    from S$1.99
    Min. 2 days
  34. Glycerin-Filled Pressure Gauge (A / B Frame / Vertical Type) 60Φ Model Number: GV50
    Nagano Keiki Glycerin-Filled Pressure Gauge (A / B Frame / Vertical Type) 60Φ Model Number: GV50
    Excellent corrosion resistance and atmosphere resistance due to the wetted parts made of stainless steel and the case material. A safety window (blowout disc) at the top of the instrument prevents the glass from breaking if the Bourdon tube ruptures. <High vibration resistance and high durabil... Read More
    Operating Temperature Range (℃)  -5~45  Outer Diameter (Φmm)  60  Case Type  A frame (without H collar)  Nominal Size  AU  Type  Glycerin-filled pressure gauge  Connector Thread  R1/4  Material (Stem)  SUS316  Material (Bourdon Tube)  SUS316  Accuracy  ±1.5%F.S. 
    Rating:
    97%
    from S$129.90
    Min. 2 days
  35. Compact pressure gauge R / Vertical
    MonotaRO Compact pressure gauge R / Vertical
    Due to its small size and light weight, it is convenient in places where the installation space is limited. Despite its small size, the display is easy to read and it is a low-cost pressure gauge. Used for pneumatic, hydraulic and other general pressure measurements. * When removing the pressure ... Read More
    Measuring Range (MPa)  0~1.0  Thickness (mm)  24.5  Outer Diameter (Φmm)  40  Case Type  A frame (without H collar)  Type  General purpose pressure gauge  Measurable Fluid  Pneumatic, hydraulic, other  Connector Thread  R1/8  Accuracy  ±2.5%F.S. 
    Rating:
    92%
    from S$8.69
    Min. 2 days
  36. Compact Pressure Gauge (Vertical / No Brim)
    YAMAMOTO KEIKI MFG. Compact Pressure Gauge (Vertical / No Brim)
    It is a pressure gauge that is ideal for use in various devices and devices that are smaller and lighter. Pneumatic, hydraulic. For other general pressure measurements * For indoor use.
    Case Type  A frame (without H collar)  Specification  For indoor use  Type  General purpose pressure gauge  Measurable Fluid  Pneumatic, hydraulic, other  Accuracy  ±2.5%F.S. 
    Rating:
    78%
    from S$29.99
    Min. 2 days
  37. General Purpose Pressure Gauge (Star Gauge Diameter 75)
    MIGISHITA SEIKI MFG. General Purpose Pressure Gauge (Star Gauge Diameter 75)
    Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.
    Mass (g)  300  Outer Diameter (Φmm)  75  Case Type  A frame (without H collar)  Material (Stem)  C3604BD  Thread Size  G3/8B  Measurable Fluid  Gas, liquid  Type  General purpose pressure gauge  Material (Case)  SPC  Accuracy  ±1.6%F.S. 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  38. Compound Gauge A Type Diameter 75 (Simple Drip-proof Type)
    TOKO (TOYO KEIKI KOGYO) Compound Gauge A Type Diameter 75 (Simple Drip-proof Type)
    Dimension C (mm)  14  Dimension E (mm)  18  Connector Thread  3/8G(PF)  Dimension B (mm)  39  Dimension D (mm)  68  Outer Diameter (Φmm)  75  Dimension A (mm)  89  Case Type  A frame (without H collar)  Material (Bourdon Tube)  C2680  Material (Stem)  C3604  Type  General purpose pressure gauge  Shape  No vertical collar (AT)  Accuracy  ±1.6%F.S. 
    Rating:
    71%
    from S$46.99
    Min. 2 days
  39. General Purpose Pressure Gauge
    DAIICHI KEIKI SEISAKUSHO General Purpose Pressure Gauge
    It is a very reasonable product because we are trying to reduce costs by mass production system. It is a product with stable quality and performance manufactured based on JIS standards. * Products with proofreading cannot be canceled after ordering. * Documents applicable only to products that in... Read More
    Outer Diameter (Φmm)  75  Case Type  A frame (without H collar)  Connection Size  G3/8B (PF)  Connector Thread  G3/8B(PF)  Suitable Fluid  Gas or liquid  Type  General purpose pressure gauge  Measurable Fluid  Pneumatic, hydraulic, other  Accuracy  ±1.6%F.S. 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  40. Joint Model Number: FJ10
    Nagano Keiki Joint Model Number: FJ10
    Comes with a pressure gauge and converts connecting screws. "Female screw x male screw" Used for different diameter screw connection and different type screw connection. All images are representative images.
    Rating:
    93%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2023

Set Ascending Direction