All Category

Other Measuring Supplies

View : Grid List
Filter

Items 1 - 40 of 1480

Set Ascending Direction
  1. No Touch Timer Hand Wash Duty
    SATO KEIRYOKI MFG No Touch Timer Hand Wash Duty
    Since the start button is non-contact type, you can start and stop the timer just by holding your hand over it. It is hygienic because it can be used without touching it. The sensing distance is within 3 cm. When the time comes, a sound will be heard for 5 seconds and the time will automatically ... Read More
    Mass (g)  110 (including batteries)  Dimensions, Width W x Height H x Depth D (mm)  114×62×24  As ONE Part Number  2-8966-01  Power Supply  3 x AAA (15V)  TGK Part No.  359-55-43-02  Trusco Part No.  385-9371  Timer Setting Time  5 to 90 seconds  Material  ABS resin  Display Format  Digital  Timer Setting  Every 5 seconds  Display Part  LCD 2-digit digital display  Installation  Stand, magnet  Repeat function  ○  Countdown function  ○  Non-contact support  ○ 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  2. Stopwatch
    CITIZEN Stopwatch
    Continuous measurement is possible up to 9 hours 59 minutes 59 seconds Minimum measurement unit 1/1000 second display Rainproof type
    Resolution  1/1000 sec  Mass (g)  42  Dimension (mm)  75×60×19  Display  FE type liquid crystal display 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  3. 3-Channel Timer (100 Hours Type)
    A&D 3-Channel Timer (100 Hours Type)
    100-hour, 3-channel timer Simultaneous setting of 3 types of timer time You can start / stop the set time individually or at the same time. Automatic count-up after the alarm has elapsed Clock calendar mode allows simultaneous display of time and date Magnet, clip, tabletop stand, wall mount, str... Read More
    Number of Timers  Trusco Part No.  451-4734  Dimensions, Width W x Height H x Depth D (mm)  80×70×30  Mass (g)  Approximately 85 (including batteries)  Display Format  Digital  Included Accessories  Monitor battery, instruction manual  Power Supply  One AAA battery  Count up function  ○  Clock Function  ○  Multi-channel function  ○  Countdown function  ○ 
    Rating:
    67%
    from S$38.99
    Min. 2 days
  4. Digital Hand Tachometer
    Ono Sokki Digital Hand Tachometer
    Adopted a large liquid crystal display in a small and lightweight body (character height 10.5 mm) Can measure in 1r / min units over a wide range from 30r / min to 50000r / min (when one reflection mark is used) It also supports the use of multiple reflection marks, making it possible to measure ... Read More
    Storage Temperature Range (℃)  -10~55  Operating Temperature Range (℃)  0~40  As ONE Part Number  1-1024-02  Number of Memory  10  Outer Dimensions (mm)  129×62×26.4  Detection Distance (mm)  20~300  TGK Part No.  919-63-79-10  Power Supply  AAA batteries x 3  Mass (g)  Approx. 90 (excluding batteries)  Light Receiving Element  PhototrANSIstor  Light Source  Red light emitting diode  Units of Measurement  r/min 
    Rating:
    100%
    from S$399.90
    Min. 2 days
  5. Rubber / Plastic Hardness Meter (Durometer) JIS K 6253 Compliant
    TECLOCK Rubber / Plastic Hardness Meter (Durometer) JIS K 6253 Compliant
    It is a measuring instrument that detects the hardness of rubber, sponge, felt, plastic, etc. with extremely high accuracy. It has unprecedented sensitivity and excellent durability. * If you order by cash on delivery, it may be shipped the next day or later. * Products with proofreading cannot b... Read More
    Rating:
    60%
    from S$649.90
    Min. 2 days
  6. Triple Timer
    AS ONE Triple Timer
    Simultaneous start / stop is possible with three independent timers. You can display the current time. It has a count-up function and can be used for applications such as stopwatches.
    Minimum Setting time  1 second  Maximum Setting time  19 hours 59 minutes 59 seconds  Dimension (mm)  71×88×24  Power Supply  AAA battery x 1 (included for testing)  Display Format  Digital  Countdown function  ○  Multi-channel function  ○  Count up function  ○ 
    from S$45.99
    Min. 2 days
  7. Stopwatch
    navis Stopwatch
    Comes with a neck strap.
    Type  (2 lap records)  As ONE Part Number  8-5960-01 
    from S$29.99
    Min. 2 days
  8. 110x69x16. 5mm multi-function timer
    ESCO 110x69x16. 5mm multi-function timer
    Mass (g)  Approximately 77g (including batteries)  Battery Life  About 1 year  Material  ABS resin  Display Format  Digital  Clock Function  ○  Dimensions, Width W x Depth D x Height H (mm)  69(W)×16.5(D)×110(H)mm  Count up function  ○  Countdown function  ○  Multi-channel function  ○  Power Supply  AAA battery x 1 (included) 
    from S$34.99
    Min. 4 days
  9. Stopwatch
    MonotaRO Stopwatch
    * Do not use for anything other than its intended purpose.
    Maximum Timing  23 hours 59 minutes 59 seconds  Main Unit Dimensions (mm)  79×67×20  Material  ABS resin  Color  Black 
    Rating:
    77%
    from S$15.99
    Min. 2 days
  10. Recording Paper
    KOBAYASHI (Kobayashi Create) Recording Paper
    * It is not a genuine product of the manufacturer.
    Rating:
    85%
    from S$64.99
    Min. 2 days
  11. Hand counter
    MonotaRO Hand counter
    You can count the number by pressing the button once. For quantity measurement work such as counting, traffic volume, number of visitors, etc. * Please refrain from using it for any other purpose. * Be careful of strong impacts such as dropping.
    Number of Digits  Maximum Display  9999  Mass (g)  About 53  Type  Hand-held  Material  Steel 
    Rating:
    97%
    from S$8.89
    Min. 2 days
  12. With hand counter
    MonotaRO With hand counter
    You can count the number by pressing the button once. For quantity measurement work such as counting, traffic volume, number of visitors, etc. * Please refrain from using it for any other purpose. * Be careful of strong impacts such as dropping.
    Number of Digits  Maximum Display  9999  Mass (g)  About 60  Type  Mount type  Material  Steel 
    Rating:
    77%
    from S$11.99
    Min. 2 days
  13. Drip-proof timer with clock
    dretec Drip-proof timer with clock
    A drip-proof type that can be used with wet hands. Easy to set in "10 minutes", "1 minute", and "10 seconds" increments. When you want to use the timer in a place where you can touch it with wet hands, such as in the kitchen. The time can be confirmed with the clock ... Read More
    Maximum Setting time  99 minutes 50 seconds  Display Format  Digital  Waterproof  IPX2  Clock Function  ○  Countdown function  ○ 
    Rating:
    85%
    from S$17.99
    Min. 2 days
  14. Ratchet Counter
    MonotaRO Ratchet Counter
    The mechanical counter connects the counting drive shaft and the driving machine, and integrates and displays the rotation speed and reciprocating motion of the machine. By reciprocating 45 ° from the lever, the number advances by one. For checking the quantity of processed parts. * Please refrai... Read More
    Mass (g)  116  Hole Diameter (Φmm)  Digit Size (mm)  4.5  Digit Number of Display  Size (mm)  77 width x 47 depth  Color  Black  Direction of Rotation  Right axis forward rotation  Material  Steel 
    Rating:
    91%
    from S$12.99
    Min. 2 days
  15. Timer with volume switching function
    NOA Timer with volume switching function
    Large, small, and mute 3 patterns of alarm count up / down timer With magnet, hook, and stand, you can freely set the installation location. Maximum setting 99 minutes 50 seconds (up), 99 minutes 59 seconds (down) With time display / repeat / pause function The light flashes when mute is set.
    Dimension (mm)  65×95×20  Mass (g)  68  Battery  AAA × 2  Material  ABS resin  Display Format  Digital 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  16. Tally counter
    Shinwa Rules Tally counter
    You can count the numbers with the push of a button. It is used by attaching it to a table with screws. Tally counter used to count the number of visitors and traffic volume * Be careful of strong impacts such as dropping.
    Measuring Range  0 to 9999 (4 digits)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  17. Digital Kitchen Timer
    OHM ELECTRIC Digital Kitchen Timer
    Compact and space-saving digital timer with magnet Equipped functions: 100 minutes counter, timer (countdown), stopwatch (countup), repeat, auto power off (about 5 minutes) Color is white
    Operating Temperature Range  0~40℃  Mass (g)  27g (including battery)  Dimensions, Width W x Height H x Depth D (mm)  53×70×8.8  Material  ABS resin  Alarm  About 60 seconds  Display Format  Digital  Suitable Battery  LR1130 x 1 (built-in)  Installation  magnet  Countdown function  ○  Repeat function  ○  Count up function  ○ 
    Rating:
    72%
    from S$7.99
    Min. 2 days
  18. No Touch Timer
    SATO KEIRYOKI MFG No Touch Timer
    By adopting a non-contact sensor (switch), you can start the timer by holding your hand without touching the main body. (Utility model acquired) If you hold your hand over the non-contact sensor while the alarm is operating, the alarm will stop without touching the main unit. The sensitivity (sen... Read More
    Mass (g)  130g (including battery)  Power Supply  3 x AAA batteries  Trusco Part No.  823-0870  Material (Main Unit)  ABS resin  Battery Life  About 1 year using 50 times a day  Alarm  Alarm sound: Selectable from 3 types  Dimension (mm)  Approx. (W) 120 × (H) 62 × (D) 22mm  Display Format  Digital  Waterproof  Drip-proof type  Sensor  Non-contact sensor  timer  Only for countdown  Countdown function  ○  Non-contact support  ○ 
    Rating:
    73%
    from S$48.99
    Min. 2 days
  19. Buzzer Sound Hi / Low Switchable Large LCD Timer (20 Hours Type)
    A&D Buzzer Sound Hi / Low Switchable Large LCD Timer (20 Hours Type)
    20-hour timer Stainless steel top Large LCD display makes it easy to read Alarm volume (large / small) can be switched Repeat (repeat) function, pause (pause) function Magnet, desktop stand, wall-mounted 3 ways of use are possible For making bread, sweets, cakes, cooking, managing food taste time... Read More
    Number of Timers  Power Supply  2 LR44 button batteries  Dimensions, Width W x Height H x Depth D (mm)  79×79×18  Trusco Part No.  838-3679  Battery Life  About 1 year  Mass (g)  Approximately 80 (including batteries)  Display Format  Digital  Included Accessories  Monitor battery, instruction manual  Installation  Wall hanging, stand, magnet  Count up function  ○  Countdown function  ○  Repeat function  ○ 
    Rating:
    72%
    from S$16.99
    Min. 2 days
  20. Surface Roughness Standards Set
    Nippon Kinzoku Electroforming Surface Roughness Standards Set
    This instrument is made by selecting the most frequently used part of the various processing methods and roughness shown in the JIS standard, and compares and measures it with the actual product. Roughness of finish, roughness check during work
    Main Unit Dimensions (mm)  182×47×2.8  Dimension (mm)  21 x 11 (standard piece)  Mass (g)  67.5/1 sheet 
    Rating:
    94%
    from S$159.90
    Min. 2 days
  21. Pulse Engine Tachometers PET-304
    OPPAMA INDUSTRY Pulse Engine Tachometers PET-304
    Only for gasoline engines. You can measure the number of revolutions just by bringing it close to the spark plug cord. You can measure in the 1.2m range by using the attached antenna lead wire. It can measure 2-stroke 1-cylinder, 4-stroke 2-cylinder and 1-turn 1-ignition. Maintenance of gasoline ... Read More
    Material  (Body / Case) ABS  Measuring Range (min-1 [rpm])  100~20000  Resolution  10rpm  Detection Distance (mm)  150  Battery Life (hours)  20000  Dimensions, Width W x Depth D x Height H (mm)  60×12.5×42  Included Accessories  Antenna lead wire  Power Supply  Built-in battery (not replaceable)  Measurement Accuracy (r/min)  ±10 
    Rating:
    95%
    from S$87.99
    Min. 2 days
  22. Vibration timer
    PEARL METAL Vibration timer
    It is a timer that tells you with a vibrator. With a strap that can be hung from the neck. With the changeover switch, you will be notified with 3 types of sound only / sound and vibe / vibe only.
    Dimensions, Width W x Depth D x Height H (mm)  25×20×110  Mass (g)  45  Display Format  Digital  Installation  Strap attached  Countdown function  ○  Count up function  ○ 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  23. Reflective Mark (Non-Contact Type)
    Ono Sokki Reflective Mark (Non-Contact Type)
    As ONE Part Number  1-1024-17  Size  12mm square x 25 pieces  TGK Part No.  919-63-79-11  Suitable for  For HT-4100, 4200 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  24. Telescopic inspection mirror
    GREAT TOOL Telescopic inspection mirror
    You can freely change the angle of the mirror. Since the handle expands and contracts, you can easily see it in a mirror even in difficult-to-see places such as the back and narrow places. The LED light makes it easy to see even in dark and narrow places. As it is telescopic, it is convenient to ... Read More
    Specification  Telescopic  Mirror surface dimensions (mm)  H 64 x W 42  Suitable Battery  CR2032 x 2  Range of Length Adjustment  285~875 
    from S$22.99
    Min. 2 days
  25. Series counter
    MonotaRO Series counter
    You can count the number by pressing the button once. We have a lineup from 3 to 6 stations, and you can count efficiently. For quantity measurement work such as counting, traffic volume, number of visitors, etc. * Please refrain from using it for any other purpose. * Be careful of strong impacts... Read More
    Number of Digits  Mounting Hole Diameter  4mm x 4 locations 
    from S$55.99
    Min. 2 days
  26. Stopwatch Solar Standard
    SEIKO Stopwatch Solar Standard
    Minimum Timing  1/100 (second)  Maximum Timing  100 hours  Waterproof  5 ATM water resistant  Mass (g)  61  Dimensions, Height x Width x Thickness (mm)  73×61×23 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  27. Recording Paper for Measurement
    azbil (Yamatake Corporation) Recording Paper for Measurement
    Folding chart paper for hybrid recorder
    Rating:
    93%
    from S$139.90
    Min. 2 days
  28. Test leads
    KAISE Test leads
    Suitable Model  KF-1 
    Rating:
    76%
    from S$5.69
    Min. 2 days
  29. Digital tachometer
    MonotaRO Digital tachometer
    Compact and lightweight size, convenient style to carry with integrated case Non-contact, safe and easy measurement included Reflective tape for measurement With data hold function to fix measured value Maximum / minimum / average value display function Forgot to cut With auto power off function ... Read More
    Measuring Range  100~99999rpm  Sampling  2 times / sec  Suitable Battery  2 x AAA (1.5V) batteries  Dimensions, Width W x Height H x Depth D (mm)  50.9×132.9×24.7  Measuring Accuracy  ±(0.02%rdg+1dgt) 
    Rating:
    86%
    from S$199.90
    Min. 2 days
  30. Digital Hand Tachometer
    Ono Sokki Digital Hand Tachometer
    Easy-to-use, high-performance compact handy type contact digital tachometer. You can obtain the measurement result of r / min direct reading on the display at hand just by holding it with one hand and lightly pressing it against the rotating shaft. It is also possible to measure line speeds of m ... Read More
    Storage Temperature Range (℃)  -10~+55  Operating Temperature Range (℃)  0~+40  As ONE Part Number  1-1024-01  Outer Dimensions (mm)  172×38.5×63  Digit Number of Display  5-digit  Type of Display  7 segment LCD  Mass (g)  Approx. 160 (excluding batteries) 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  31. Recording Paper
    KOKUSAI CHART Recording Paper
    Equivalent to Yokogawa Electric recording paper B9565AW * Product standards and specifications (capacity, packaging, raw materials, country of origin, etc.) may change due to manufacturer's circumstances, and the product information actually delivered may differ from the product information o... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$119.90
    Min. 2 days
  32. Continuous Counter
    Line Seiki Continuous Counter
    The stand-mounted type has a lineup of up to 10 series, and all counts return to 0 at the same time by turning the reset knob once. It is used for traffic volume surveys, product inspections, classification and counting of data, etc. * If you order by cash on delivery, it may be shipped the next ... Read More
    Mounting Hole Diameter  3.5mm x 4 locations 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  33. Recording Paper
    Fuji Electric Recording Paper
    from S$95.99
    Min. 2 days
  34. Digital Kitchen Timer
    OHM ELECTRIC Digital Kitchen Timer
    Compact and space-saving digital timer with magnet Equipped functions: 100 minutes counter, timer (countdown), stopwatch (countup), repeat, auto power off (about 5 minutes) Color is black
    Operating Temperature Range  0~40℃  Mass (g)  27g (including battery)  Dimensions, Width W x Height H x Depth D (mm)  53×70×8.8  Material  ABS resin  Alarm  About 60 seconds  Display Format  Digital  Suitable Battery  LR1130 x 1 (built-in)  Installation  magnet  Repeat function  ○  Count up function  ○  Countdown function  ○ 
    Rating:
    40%
    from S$7.99
    Min. 2 days
  35. Digital stopwatch
    SATO KEIRYOKI MFG Digital stopwatch
    Drip-proof specifications that can be operated even with wet hands (compliant with JIS C 0920 IPX2) With clock (12 / 24H), alarm, time signal, split time, dual time
    Dimensions, Width W x Height H x Depth D (mm)  62×76×19  Mass (g)  Approximately 41 (including batteries)  Material  ABS resin  Waterproof  IPX2 compliant 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  36. HRC Hardness Test Block
    Yamamoto Scientific Tool Laboratory HRC Hardness Test Block
    * Products with proofreading cannot be canceled after ordering. * Documents applicable only to products that include (with a set of ISO documents) and (with JCSS calibration certificate) in the part number are attached. * Please specify the address to be written on the documents.
    Finish  Buffing (measurement surface)  Hardness  HRC  JIS Standard  JIS B7730  Shape (mm)  Φ64×15 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  37. Digital Timer "Pocketty"
    dretec Digital Timer "Pocketty"
    Simple and compact. It's big enough to fit in your pocket. With strong magnet, with repeat function, with count-up function Thin and compact size digital timer
    Mass (g)  25  Dimensions (D x W x H) (mm)  9×53×70  Material  ABS resin  Included Accessories  Battery (LR1130 x 1)  Display Format  Digital  Specification  Maximum set time 99 minutes 59 seconds 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  38. Counting machine with magnet
    SANSYO Counting machine with magnet
    With a strong magnet on the back side, you can freely fix it wherever you like, and you can use as many as you need side by side. If it is not a metal surface, it can be fixed with double-sided adhesive tape.
    Display  4 digits  Material (Case)  Stainless steel 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  39. Cartridge pen
    CHINO Cartridge pen
    from S$58.99
    Min. 2 days
  40. Cylindrical outer surface roughness standard piece
    Nippon Kinzoku Electroforming Cylindrical outer surface roughness standard piece
    Mass (g)  95 
    Rating:
    98%
    from S$129.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1480

Set Ascending Direction