Thickness Measuring Instruments
Other Related Pages
- Fischer Instruments Dual scope MP0R-FPA compact film thickness meter equipped with two types of automatic switching, electromagnetic type and eddy current type. It automatically determines whether the underlying metal is magnetic or non-magnetic, and automatically switches the measurement method for measurement. It is very easy to op... Read MoreMeasurement Range 0~2000μm Data Capacity 10000 cases Mass (g) 184 (including batteries) Main Unit Dimensions (mm) 64×30×85 Power Supply AA batteries x 2 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Standard plate, body cover, storage case PC connection USB2.0from S$2,999.00Min. 2 days
- SANKO ELECTRONIC LABOLATORY Dual-use integrated film thickness meterEasy-to-understand guide display screen. Compact body reduces fatigue during long hours of work. * If you order by cash on delivery, it may be shipped the next day or later. * Products with proofreading cannot be canceled after ordering. * Documents applicable only to products that include (with ... Read MoreOperating Temperature (℃) 0 to 40 (no condensation) Dimensions, Width W x Height H x Depth D (mm) 63×84×30 Mass (g) About 125 RoHS directive (corresponding to 10 substances) Correspondence Power Input (V) DC3 (2 x AAA batteries)
- Osaka Spirit Coating Film Thickness MeterIron base / non-ferrous metal (TG-02U-M only) A film thickness meter that can measure the base. Handy size that is convenient to carry. Equipped with an upside down display function. You can easily check the results in overhead measurements. Equipped with two types of self-calibration functions, ... Read MoreResolution (μm) 1 Main Unit Dimensions, Height H x Width W x Thickness (mm) 150×55×27 Power Supply 2 x AAA batteries Mass (g) Approximately 85 (including batteries)
- Kett Electric Laboratory Undried Coating Film GaugeA simple thickness measuring gauge. It is pressed against the wet coating film during drying and judged by the depth of the carved groove. Although it is a method of damaging the coating film surface, it is a very convenient gauge if you choose the application because it is simple.RoHS directive (corresponding to 10 substances) Correspondence
- DOGYU Simple Digital Film Thickness MeterA convenient tool for speedy film thickness inspection of urethane waterproof materials. Ideal for shooting with a digital display. Digital display of measured values Simple inspection.Function 0 setting Measuring Range (mm) 0~10 Operating Temperature (℃) 0~40 Overall Length (mm) 110 Thickness (mm) 12 Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondence Error (mm) ±0.1
- SANKO ELECTRONIC LABOLATORY Wet film thickness gaugeDuring the painting process, the thickness of the undried coating film is measured in comb-tooth increments, and the coating film thickness after drying is estimated from the solid content of the paint.Shape Comb type RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Film thickness meter for both iron and non-ferrous metalsThe film thickness of the coating is measured with a compact body with an integrated probe. You can have 255 points of memory. With MAX / MIN / AVE function. Easy operation and easy reading of measured values. It has a backlight function and an auto power off function. Paint film thickness check ... Read MoreSuitable for (Coating) Painting, lining, plating Resolution (μm) 1 Trusco Part No. 491-7502 Dimensions, Width W x Depth D x Height H (mm) 55×27×105 Power Supply AA batteries x 2 (sold separately) Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Target of Measurement Ferrous / non-ferrous
- SANKO ELECTRONIC LABOLATORY Wet film thickness gaugeDuring the painting process, the thickness of the undried coating film is measured in comb-tooth increments, and the coating film thickness after drying is estimated from the solid content of the paint.Trusco Part No. 838-3413 RoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 2 days
- Laserliner Film Thickness Meter Coating Test MasterSpeedy pinpoint check of painting! Automatic identification of iron and non-ferrous measurement bases. A handy type film thickness meter that can measure magnetic metal, non-magnetic metal, and two substrates with one unit. Measured values can be transferred from the USB port to a computer. One-t... Read MoreMeasurement Range (μm) 0~1250 Measuring Accuracy 0~850μm(±3%+1μm)、850~1250μm(±5%) Mass (g) 115 (including batteries) Power Supply 2 x AAA batteries Dimensions, Width W x Depth D x Height H (mm) 50×23×110 RoHS directive (corresponding to 10 substances) Correspondence
- Kett Electric Laboratory Film thickness meterA simple compact film thickness meter with the minimum required operation keys. Dual type film thickness meter. It can be measured whether the substrate is iron or non-ferrous. Base material automatic discrimination. The substrate is automatically determined and the measurement mode is set. Equip... Read MoreMeasuring Range 0 to 2000μm or 0 to 80.0mils Operating Ambient Temperature (℃) 0~40 Power Consumption (mW) 40 (when backlight is not lit) Dimensions, Width W x Depth D x Height H (mm) 82×99.5×32 Data Memory (points) About 1000 Mass (g) About 160 Power Input (V) Battery 1.5 (single alkali) x 2 RoHS directive (corresponding to 10 substances) Correspondence Resolution (μm) Less than 100 0.1 100 or more 1 External Output Output to PC (USB) and printer (RS-232C)
- A&D Ultrasonic thickness gaugeOne unit covers a wide measurement range 0.8-300 mm 0.01mm display resolution (0.01 / 0.1mm display switchable) Equipped with a scan mode that can measure the minimum thickness in a wide range Three types of probes can be used according to the application, and the probes can be replaced (standard... Read Morefrom S$95.99Min. 2 days
- CUSTOM Film thickness meterThe film thickness of the coating is measured with a compact body with an integrated probe. You can have 255 points of memory. With MAX / MIN / AVE function. Easy operation and easy reading of measured values. It has a backlight function and an auto power off function. Paint film thickness check ... Read MoreSuitable for (Coating) Painting, lining, plating Measurement Range (μm) 0-2000 (iron) Resolution (μm) 1 Power Supply 2 x AAA batteries (sold separately) Trusco Part No. 491-7499 Dimensions, Width W x Depth D x Height H (mm) 55×27×105 Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Target of Measurement Iron
- FTS Compact ultrasonic thickness gaugeAn ultrasonic thickness gauge with a display resolution of 0.01 mm and an accuracy of ± 0.05 mm that enables easy and highly accurate thickness measurement. It has both thickness measurement and sound velocity measurement functions. A split probe is used and can be applied to pipe corrosion and w... Read MoreOperating Temperature Range (℃) -10 to 40 (no condensation) Display Resolution 0.01mm/0.1mm Measuring Range 0.8mm~300mm(Steel) Calibration setting method 1 point calibration Sound Speed Range 1000~9999m/S Mass (g) 120 Display Part 2.2 inch backlit LCD Dimensions (H x W x D) (mm) 98×65×24 Power Supply AAA battery x 2 Operating Time About 30 hours Probe Split type probe 5MHz Φ11.8mm Sensitivity Adjustment Standard External Output USB output Measurement Principle Ultrasonic method Memory Capacity Up to 5000 data, 100 parametersfrom S$1,999.00Min. 2 days
- DOGYU Pen type simple film thickness meter* This product is made as a simple measuring tool in the field and is measured in millimeters. * If the needle tip is damaged, it cannot be measured. Replace the damaged needle before use. * Please work before applying the top coat. The measured film thickness should include the thickness of the ... Read MoreMass (g) 50 RoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Ultrasonic thickness gaugeIt is possible to easily measure the finish thickness inspection of metal processed products, corrosion inspection of pipes, iron plates, etc., and the thickness of parts that are difficult to measure with calipers or micrometer. Equipped with a backlit LCD that is convenient for use in dark plac... Read MoreResolution (mm) 0.1 Measuring Range (mm) 1.2-220 (steel) Sound Speed Range 1000~9999m/s Display 4-digit LCD (with backlight) Power Supply AA batteries x 3 Battery Life (hours) About 12 Sampling About 2 times / sec Dimensions, Width W x Height H x Depth D (mm) About 72 × 135 × 36 RoHS directive (corresponding to 10 substances) Correspondence Pipe outer diameter (Φmm) Min 20 Pipe wall thickness (mm) Minimum 3 (steel) Measurement Method Ultrasonic pulse reflection type Memory Up to 10 Accuracy ±(1% rdg+0.1) mmfrom S$1,099.00Min. 2 days
- Fischer Instruments Dual scope MP0RA compact film thickness meter equipped with two types of automatic switching, electromagnetic type and eddy current type. It automatically determines whether the underlying metal is magnetic or non-magnetic, and automatically switches the measurement method for measurement. The built-in probe ma... Read MoreMeasurement Range 0~2000μm Data Capacity 10000 cases Mass (g) 137 (including batteries) Main Unit Dimensions (mm) 64×30×85 Power Supply AA batteries x 2 RoHS directive (corresponding to 10 substances) Correspondence Measurement Method Electromagnetic type, eddy current type Included Accessories Standard plate, body cover, storage case PC connection USB2.0from S$2,499.00Min. 2 days
- JFE Advantech Ultrasonic thickness gaugeMetal / resin thickness can be measured in various measurement modes. Achieved high performance and low price with purely domestic and in-house products. <Easy operation> You can use it immediately just by adjusting the zero point and sound velocity. <Power supply is 1 AA alkaline batter... Read More
- CUSTOM Calibration plate set for TG-01UTG-01U standard accessory calibration plate setRoHS directive (corresponding to 10 substances) Correspondence
- CUSTOM Calibration plate set for TG-02UTG-02U standard accessory calibration plate setRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- Fischer Instruments Dual scope MP0R-FP-BTA compact film thickness meter equipped with two types of automatic switching, electromagnetic type and eddy current type. It automatically determines whether the underlying metal is magnetic or non-magnetic, and automatically switches the measurement method for measurement. Data can be transferr... Read MoreMeasurement Range 0~2000μm Data Capacity 10000 cases Mass (g) 184 (including batteries) Main Unit Dimensions (mm) 64×30×85 Power Supply AA batteries x 2 PC connection Bluetooth communication RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Standard plate, body cover, storage casefrom S$3,899.00Min. 17 days
- SANKO ELECTRONIC LABOLATORY Electromagnetic film thickness meter SL-5PFor measuring films on the inside, bottom, bottom, etc. that cannot be touched, such as thin pipes and coatings inside elbows * Products with proofreading cannot be canceled after ordering. * Documents applicable only to products that include (with manufacturer's calibration certificate / tra... Read MoreOperating Temperature (℃) 0 to 40 ° C (no condensation) Measuring Range (mm) 0~1 Mass (kg) 1.8 Dimensions, Width W x Height H x Depth D (mm) 190×90×120 Minimum Pipe Diameter for Measurement (Φmm) 20 Power Supply AA batteries (1.5V) x 8 AC adapter RoHS directive (corresponding to 10 substances) Correspondence Measurement Method Electromagnetic induction typefrom S$3,799.00Min. 4 days
- Elektro Physik Minitest 70 seriesThe Minitest 70 series is a film thickness meter that is small enough to fit in your pocket. Highly accurate measurement is possible by adopting Electrophysic's original technology SIDSP technology. The simple design with only four buttons makes it easy to operate and is ideal for on-site use... Read MoreResolution (μm) (Minimum) 0.5 Operating Temperature Range (℃) -10~+60 Storage Temperature Range (℃) -20~+70 Diameter x Length L (Φmm x mm) 27×150 Signal processing 32-bit digital signal processing (SIDSP) Mass (g) 80 (including batteries) Power Supply AA alkaline battery x 1 Repeatability ± (1μm + 1% of reading) Display Unit μm、mm/milsfrom S$2,299.00Min. 3 days
- Kett Electric Laboratory Undried film thickness measuring instrument wet gauge type 2from S$89.99Min. 9 days
- SANSYO Dual type film thickness meterFor both electromagnetic and eddy current types. .. Automatically recognizes and measures measurement materials. It is also possible to switch manually. .. The slim body gives you an excellent grip, and the operation guide is displayed on the LCD screen for easy and secure operation.Power Supply 2 AA batteries Mass (g) About 210 Dimensions, Width W x Depth D x Height H (mm) 72×30×156from S$4,399.00Min. 8 days
- FUJIWORK Film thickness measuring instrument Standard type Resolution 1.0Cordless and lightweight! A low-priced stationary measuring instrument! It can be used for measurement, quality control, energy saving, etc. in all industrial fields. [Paper] Printed matter, film, etc., [Metal] Thin-walled chassis, casting, cylinder, shaft, disc, etc., [Minning industry] Clay, ce... Read MoreMeasurement Range (μm) 1 Output Terminal Digimatic Repeatability (μm) 2 (Repeated probe head) Resolution (μm) 1 Power Supply Button battery (SR44)from S$2,999.00Min. 17 days
- Kett Electric Laboratory Overcurrent film thickness meterRoHS directive (corresponding to 10 substances) Correspondencefrom S$4,699.00Min. 7 days
- Fischer Instruments Pocket Type Small Coating Thickness GaugeBoth electromagnetic type and eddy current type (automatic switching) type. The eddy current type is suitable for measuring non-magnetic coatings on non-magnetic metals (alumite on Al, insulating coating of stainless steel, paint, etc.).from S$2,499.00Min. 13 days
- FUJIWORK Stapler type thickness measuring instrument Analog displayMeasuring Pressure 1.4N or less Measurement resolution 10μm Measuring Accuracy 16 μm or less Repeatability (μm) 3μm Measuring Range 5mm Dimensions (H x W x D) (mm) 82×167×50 Mass (g) About 490 Included Accessories Hand strap Probe R1.5 super hard sphere probefrom S$1,499.00Min. 4 days
- FUJIWORK Film thickness measuring instrument High performance resolution 0.1Cordless and lightweight! Easy 0.1 μm measurement even in places where there is no power supply! It can be used for measurement, quality control, energy saving, etc. in all industrial fields. [Paper] Printed matter, film, etc., [Metal] Thin-walled chassis, casting, cylinder, shaft, disc, etc., [M... Read MoreOutput Terminal RS-232C/USB Resolution (μm) 0.1 Measurement Range (μm) 0.1 Repeatability (μm) 0.4 (repeated probe head) Power Supply Button battery (CR2032)from S$4,699.00Min. 17 days
Filter by categories