All Category

Coating Thickness Gauge / Other Related Supplies

Other Related Pages

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Clean Cutter
    AS ONE Clean Cutter
    As ONE Part Number  1-2183-01 
    from S$68.99
    Min. 2 days
  2. Calibration plate set for TG-01U
    CUSTOM Calibration plate set for TG-01U
    TG-01U standard accessory calibration plate set
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  3. Calibration plate set for TG-02U
    CUSTOM Calibration plate set for TG-02U
    TG-02U standard accessory calibration plate set
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  4. Applicator
    AS ONE Applicator
    from S$999.00
    Min. 27 days
  5. Applicator
    AS ONE Applicator
    from S$999.00
    Min. 27 days
  6. Software
    Kett Electric Laboratory Software
    This product is software that captures measurement data from a film thickness meter into a PC, collects and analyzes it, performs various statistical processing, and enables graph display and printing. You can also output the data in MS Excel spreadsheet format. In addition, it is software for co... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Operating Environment  PC running Windows95 / 98 / NT 
    from S$5,699.00
    Min. 8 days
  7. Magnetic / Eddy Current Film Thickness Meter Probe CN02
    TIME Magnetic / Eddy Current Film Thickness Meter Probe CN02
    Measurement Range (μm)  0-200  Resolution  1um  Measurement Method  Eddy current  Measurement Error  ± (3% H + 1) um (1 point calibration) 
    from S$699.90
    Min. 11 days
  8. Magnetic / Eddy Current Film Thickness Meter Probe N1
    TIME Magnetic / Eddy Current Film Thickness Meter Probe N1
    Measurement Range (μm)  0-1250  Resolution  0.1um  Measurement Method  Eddy current 
    from S$489.90
    Min. 11 days
  9. Suction Plate
    T.P.Giken Suction Plate
    When creating a coating film of a certain thickness with an applicator, sag tester, etc., this machine aims to create a constant coating film by sucking and adhering the test piece onto this plate (float glass) to maintain smoothness.
    Dimension (mm)  160×260×50  As ONE Part Number  61-9653-73 
    from S$1,099.00
    Min. 34 days
  10. Magnetic / Eddy Current Film Thickness Meter Probe F1
    TIME Magnetic / Eddy Current Film Thickness Meter Probe F1
    Measurement Range (μm)  0-1250  Resolution  0.1um  Measurement Method  Magnetic induction 
    from S$489.90
    Min. 11 days
  11. Magnetic / Eddy Current Film Thickness Meter Probe F1 / 90
    TIME Magnetic / Eddy Current Film Thickness Meter Probe F1 / 90
    Measurement Range (μm)  0-1250  Resolution  0.1um  Measurement Method  Magnetic induction 
    from S$2,599.00
    Min. 11 days
  12. Magnetic / Eddy Current Film Thickness Meter Probe F10
    TIME Magnetic / Eddy Current Film Thickness Meter Probe F10
    Measurement Range (μm)  0-10000  Resolution  10um  Measurement Method  Magnetic induction 
    from S$1,699.00
    Min. 11 days
  13. Magnetic / Eddy Current Film Thickness Meter Probe F400
    TIME Magnetic / Eddy Current Film Thickness Meter Probe F400
    Measurement Range (μm)  0-400, 0-40 (chrome plate on copper)  Resolution  0.1um  Measurement Method  Magnetic induction 
    from S$1,699.00
    Min. 11 days
  14. Film Thickness Meter SWT Dedicated Probe (Electromagnetic)
    SANKO ELECTRONIC LABOLATORY Film Thickness Meter SWT Dedicated Probe (Electromagnetic)
    The compatibility of the probe allows connection with the main unit in any combination. Non-destructive measurement of the thickness of insulating coatings such as coatings and linings and non-magnetic metal coatings treated on iron substrates (iron, steel, ferritic stainless steel). Painting / e... Read More
    Measuring Range  0~2.50mm  RoHS directive (corresponding to 10 substances)  Correspondence  Measurement Method  Magnetic induction type 
    Discontinued
  15. Mini Test 3100 Heat-resistant special iron dedicated probe
    Elektro Physik Mini Test 3100 Heat-resistant special iron dedicated probe
    A heat-resistant probe that can measure coating films on magnetic metals up to 250 ° C. Measurement of non-magnetic coating film, insulating film and plating thickness on metal base.
    Minimum measured substrate thickness  2mm  Material  plastic  Measurement Range (μm)  0~2000  Mass (g)  80  Resolution (μm)  0.2  Set Contents  Zero plate, standard plate  Trusco Part No.  418-7687 
    Discontinued
  16. Thickness meter mini test 3100 Electromagnetic / overcurrent type
    Elektro Physik Thickness meter mini test 3100 Electromagnetic / overcurrent type
    Set Contents  Zero plate, standard plate  Resolution (μm)  0.1  Material  plastic  Minimum measured substrate thickness  F・0.5um N・50um  Measurement Range (μm)  0~1600  Mass (g)  80 
    Discontinued
  17. High-accuracy thickness gauge Mini test probe for FH series
    Elektro Physik High-accuracy thickness gauge Mini test probe for FH series
    The wall thickness of non-magnetic substances (metal / non-metal) can be measured non-destructively. Measure using a probe with a permanent magnet and a metal target ball. High-precision measurement is possible by adopting the original sensor technology SIDSPR. You can measure wall thickness up t... Read More
    Material  plastic 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction