All Category

Force Measuring Instruments

View : Grid List
Filter

Items 1 - 40 of 435

Set Ascending Direction
  1. Digital Force Gauge
    SHIMPO (NIDEC-SHIMPO) Digital Force Gauge
    Comes with a carrying case for the popular type that only has a digital force gauge display function that measures pressing and tensile force with a handy type. * Products with proofreading cannot be canceled after ordering. * Documents applicable only to products that include (calibration certif... Read More
    Dimensions (Length L x Width W x Thickness) (mm)  147×75×38 
    Rating:
    100%
    from S$849.90
    Min. 2 days
  2. Digital Force Gauge Popular Type
    IMADA Digital Force Gauge Popular Type
    Connect up to 4 PCs and record inspection data and pass judgment at the same time (* Software sold separately is required) Easy data management with the included software Force Logger by connecting to a PC via USB Equipped with a mechanical stopper that prevents failures in the low load range (* ... Read More
    Operating Ambient Temperature (℃)  0~40  Operating humidity (%)  20~80RH  Mass of Main Unit (g)  About 460  Units of Measurement  N(kN)、kg(g)  Display Part  Signed 4 digits  Data Output  USB/RS232C  Sampling Speed  Up to 1000 times / sec  Accuracy  ± 0.2% FS (full scale) ± 1 digit 
    Rating:
    80%
    from S$1,199.00
    Min. 2 days
  3. Standard Mechanical Force Gauge
    IMADA Standard Mechanical Force Gauge
    High precision model. Needle type model with easy-to-read load transition. Sturdy aluminum die-cast body. Optimal shape for hand use. Tensile measurement. Compression measurement. Peeling measurement. * Not suitable for fracture measurement. * If you order by cash on delivery, it may be shipped t... Read More
    Operating Temperature (℃)  0~+40  Stroke (mm)  10  Main Unit Dimensions, Width W x Depth D x Height H (mm)  67×48×232.5  Mass of Main Unit (g)  About 600  RoHS directive (corresponding to 10 substances)  Correspondence  Scale  Equally divided into 100  Function  Peak hold (needle stop function)  Display Format  Real-time / peak mode switching type  Accuracy  ±0.1%F.S. 
    from S$749.90
    Min. 2 days
  4. Dial Tension Gauge Newton Indication Needle
    TECLOCK Dial Tension Gauge Newton Indication Needle
    Newton display mechanical tension gauge that can easily measure minute momentary forces such as tensile force and compressive force. It can be used for a wide range of purposes such as contact force of miniature bearings, relays, valves, etc. on the stylus bearing, measuring force of dial gauge, ... Read More
    Return Error  0.2 scale  Mass (g)  56  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Pointer type  Indication Error  ± 0.5 scale 
    from S$169.90
    Min. 2 days
  5. Desktop type tensile and compression testing machine (for tester)
    A&D Desktop type tensile and compression testing machine (for tester)
    "Strength" can be seen! High-rigidity, high-durability tabletop tensile compression test with thickened high-precision ball screw and crosshead. Easy operation with good visibility on the color touch panel. Comes with a high-precision load cell and can be used immediately after turning ... Read More
    Load capacity  Up to 500N  Stroke (mm)  (Crosshead) 370  Type  High performance type 
    from S$7,999.00
    Min. 3 days
  6. Digital force gauge
    Mother Tool Digital force gauge
    A digital force gauge that can be used in both tension and compression directions. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products ... Read More
    Operation Environment  0-50 ℃, 80% RH or less  Measuring Range  0~5000g/176.4oz/49.03Newton  Display Resolution  1g/0.05oz/0.01Newton  Minimum Reading  3g/0.10oz/0.03Newton  Dimensions, Width W x Height H x Depth D (mm)  90×215×45  Mass (g)  Approximately 600 (including batteries)  Accuracy  ± (0.4% + dgt) ※ At 23 ℃ ± 5 ℃ 
    from S$799.90
    Min. 6 days
  7. Rod Tension Gauge
    KANON (Nakamura Nfg.) Rod Tension Gauge
    It is also possible to measure pushing force, attractive force, leaf spring, etc. in a horizontal state. Add the horizontal error to the measured value. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. * For products with proofreading,... Read More
    Accuracy  ± 1 scale 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  8. Popular Mechanical Force Gauge
    IMADA Popular Mechanical Force Gauge
    Inexpensive model. Needle type model with easy-to-read load transition. Sturdy aluminum die-cast body. Optimal shape for hand use. Tensile measurement. Compression measurement. Peeling measurement. * Not suitable for fracture measurement. * For separately shipped products, if you order by cash on... Read More
    Operating Temperature (℃)  0~+40  Stroke (mm)  10  Main Unit Dimensions, Width W x Depth D x Height H (mm)  67×48×232.5  Mass of Main Unit (g)  About 600  Function  Peak hold (needle stop function)  Display Format  Real-time / peak mode switching type  Accuracy  ±0.3%F.S 
    Rating:
    100%
    from S$649.90
    Min. 2 days
  9. Digital Force Gauge
    IMADA Digital Force Gauge
    High operability such as catching load values more accurately with high followability of up to 2000 times / second, bright and easy-to-read display with organic EL panel, menu display in Japanese, and multi-display where you can select the item you want to display. * MN can be displayed for model... Read More
    Shaft Diameter  (Measurement) M6  Display Update Cycle  10 times / sec  Battery operating time  8 hours  Mass of Main Unit (g)  About 490  Units of Measurement  N, (mN, kN)  Display  Signed 4 digits (organic EL)  Sampling Speed  Up to 2000 times / sec  Accuracy  ±0.2%F.S.±1digit 
    from S$1,499.00
    Min. 2 days
  10. Force Gauges
    A&D Force Gauges
    Easy operation and easy high-precision measurement Supports tension and compression with the attachment that comes standard. With peak hold function Switching the display direction with a single button Used in tensile tests such as wiring, push force tests such as buttons, peeling force tests for... Read More
    from S$15.99
    Min. 2 days
  11. Film chuck
    IMADA Film chuck
    Ideal for thin film-like samples. Film peeling measurement, etc. ● For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. ● Some items cannot be clamped depending on the hardness of the material and surface treatment.
    Maximum working load (N)  500  Jaw Opening Width (mm)  Max / 2 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  12. RS232C Cable
    SHIMPO (NIDEC-SHIMPO) RS232C Cable
    Cable Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  FGP-02/0.5/1/2/5/10/20/50/100 
    from S$169.90
    Min. 2 days
  13. Analog Handy Force Gauge
    JAPAN INSTRUMENTATION SYSTEM Analog Handy Force Gauge
    The analog force gauge is compact, highly accurate, and has excellent operability and portability. The tensile force and compressive force can be measured easily and accurately, and the needle-type peak display and continuous load indication can be switched with a single knob operation.
    Mass (kg)  1.35  Stroke (mm)  10  Main Unit Dimensions, Width W x Depth D x Height H (mm)  Case / 270 × 180 × 70 
    Rating:
    80%
    from S$469.90
    Min. 2 days
  14. Digital Force Gauge
    IMADA Digital Force Gauge
    High operability such as catching load values more accurately with high followability of up to 2000 times / second ・ Bright and easy-to-read display with organic EL panel ・ Menu display in Japanese and multi-display where you can select the item you want to display ・ To USB memory Continuous d... Read More
    Shaft Diameter  (Measurement) M6  Display Update Cycle  10 times / sec  Battery operating time  8 hours  Mass of Main Unit (g)  About 490  Units of Measurement  N, (mN, kN)  Display  Signed 4 digits (organic EL)  Sampling Speed  Up to 2000 times / sec  Accuracy  ±0.2%F.S.±1digit 
    from S$1,599.00
    Min. 2 days
  15. Digital Force Gauge
    SHIMPO (NIDEC-SHIMPO) Digital Force Gauge
    A digital force gauge that measures pressing and tensile force with a handy type. USB, RS232C, analog, overload comparator signal output is possible. Measurement and storage data can be imported to a PC using dedicated software (free download from the manufacturer's website). 1000 data can be... Read More
    Unit  N, kg (g) Upside down display possible  Dimensions (Length L x Width W x Thickness) (mm)  147×75×38  Mass (g)  About 450 
    Rating:
    100%
    from S$1,299.00
    Min. 2 days
  16. Flat chuck
    IMADA Flat chuck
    Versatile and versatile. Connector clamps, etc. * Some materials cannot be clamped depending on the hardness and surface treatment. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Maximum working load (N)  1000  Tip Width (mm)  20 
    from S$179.90
    Min. 2 days
  17. Handle for measuring fire door closing force
    IMADA Handle for measuring fire door closing force
    A handle for measuring the closing force of a fire door that is used by attaching a force gauge. You can easily and reproducibly measure the operation inspection of fire doors as fire prevention equipment stipulated by the Building Standards Act.
    Pad diameter (Φmm)  About 16  Mass (g)  About 330  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  18. Digital force gauge
    IMADA Digital force gauge
    Detects posture changes during measurement and notifies with an alarm Up to 1000 data can be saved in the internal memory Easy data management with the included software Force Logger by connecting to a PC via USB Connect up to 4 PCs at the same time and record inspection data and pass judgment (*... Read More
    Operating Ambient Temperature (℃)  0~40  Operating humidity (%)  20~80RH  Mass of Main Unit (g)  About 460  Units of Measurement  N(kN)、kg(g)  Display Part  Signed 4 digits  Data Output  USB/RS232C  Sampling Speed  Up to 1000 times / sec  Accuracy  ±0.2%F.S 1digit 
    Rating:
    60%
    from S$1,199.00
    Min. 2 days
  19. Bar Tension Gauge
    OHBA KEIKI Bar Tension Gauge
    *In the case of an order by cash on delivery, it may be shipped after the next day. *Products with proofreading documents cannot be canceled after ordering. *Calibration points are the standard points determined by the calibration company.
    from S$249.90
    Min. 2 days
  20. Magnetic field detector RS Pro
    RS Pro Magnetic field detector RS Pro
    from S$64.99
    Min. 2 days
  21. Push-pull Tension Gauge
    TECLOCK Push-pull Tension Gauge
    It is a multi-purpose force meter that measures the force of compression (push) and pull (pull) of the object to be measured. Compression and tensile inspection of small parts. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. * For pro... Read More
    Indication Accuracy  ± 1 scale 
    Rating:
    100%
    from S$359.90
    Min. 2 days
  22. AC adapter
    IMADA AC adapter
    from S$38.99
    Min. 2 days
  23. Pin Chuck
    IMADA Pin Chuck
    Ideal for thin columnar samples. It can be attached to the Imada Force Gauge as it is. Measurement of tensile strength of wire, etc. * Some materials cannot be clamped depending on the hardness and surface treatment.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  10×60  Maximum working load (N)  150  Mass of Main Unit (g)  About 22  Material  Iron  Mounting Screw Diameter  M6  Jaw Opening Width (mm)  Max / Φ0-3.2 
    from S$139.90
    Min. 2 days
  24. Pantograph chuck
    IMADA Pantograph chuck
    A versatile type with a wide tip. Connector clamps, etc. * Some materials cannot be clamped depending on the hardness and surface treatment.
    Maximum working load (N)  500  Main Unit Dimensions, Width W x Depth D x Height H (mm)  73×19×101  Mass of Main Unit (g)  About 110  Jaw Opening Width (mm)  Max / 15 
    from S$399.90
    Min. 2 days
  25. Lever Type Small Manual Measuring Stand
    IMADA Lever Type Small Manual Measuring Stand
    Tensile compressive load can be applied. When used with an optional force gauge, it is possible to measure tension and compression up to a maximum load of 1000N. * Force gauge is not included.
    Function  Mechanical stopper  Stroke (mm)  60 
    from S$1,199.00
    Min. 2 days
  26. Manual simple test stand
    SHIMPO (NIDEC-SHIMPO) Manual simple test stand
    Small, lightweight and compact design with height adjustment function, convenient to carry. <FGS-5S> Can also be used as a horizontal type. <FGS-50L> Lever type ideal for speedy measurement. Height can be adjusted in 8 steps every 30mm <FGS-50H> Fine movement is possible by oper... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$1,199.00
    Min. 2 days
  27. Small chuck
    IMADA Small chuck
    Ideal for thin samples. Wire breakage measurement, etc. * Some materials cannot be clamped depending on the hardness and surface treatment. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  40×8×15  Jaw Opening Width (mm)  Max / 1 
    from S$169.90
    Min. 2 days
  28. RS Pro O85-00007 Alligator clip, red
    RS Pro RS Pro O85-00007 Alligator clip, red
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.29
    Min. 2 days
  29. Bar type tension gauge with needle
    KANON (Nakamura Nfg.) Bar type tension gauge with needle
    A tension gauge that applies the force of a spring to enable precise measurement. The scale is an engraving scale, so it is easy to read and clear. Since it has a needle, you can see the maximum point. Ideal for measuring pushing force, attractive force, leaf springs, etc. * Products with proofre... Read More
    Horizontal Error (cN)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy  ± 1 scale 
    from S$199.90
    Min. 2 days
  30. RS Pro alligator clip, red
    RS Pro RS Pro alligator clip, red
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 2 days
  31. RS Pro O85-00008 Alligator clip, black
    RS Pro RS Pro O85-00008 Alligator clip, black
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.29
    Min. 2 days
  32. RS Pro alligator clip, black
    RS Pro RS Pro alligator clip, black
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 2 days
  33. Compression Test Attachments Pin Gauge, 2mm Outer Diameter
    IMADA Compression Test Attachments Pin Gauge, 2mm Outer Diameter
    Trusco Part No.  838-4796 
    from S$43.99
    Min. 2 days
  34. Force gauge output cable
    SHIMPO (NIDEC-SHIMPO) Force gauge output cable
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$109.90
    Min. 2 days
  35. RS Pro Headband Magnifier 1.5, 10.5, 3.0, 9.0x
    RS Pro RS Pro Headband Magnifier 1.5, 10.5, 3.0, 9.0x
    from S$48.99
    Min. 2 days
  36. Wedge Chuck
    IMADA Wedge Chuck
    High sample holding power due to wedge mechanism. Clamps of thin metal pieces, etc. * Some materials cannot be clamped depending on the hardness and surface treatment. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Maximum working load (N)  1000  Main Unit Dimensions, Width W x Depth D x Height H (mm)  46×14.5×59  Mass of Main Unit (g)  About 95  Jaw Opening Width (mm)  Max / 2 
    Rating:
    100%
    from S$499.90
    Min. 2 days
  37. Parallel tightening type jaw
    A&D Parallel tightening type jaw
    One model. When conducting a tensile test, two top and bottom are required. Face 19 (width) x 19 (height) mm, opening width 10 mm. The face is knurled. For various material tests
    from S$249.90
    Min. 2 days
  38. Vise jig
    IMADA Vise jig
    Sample fixing vise for measuring stand. Clamps for resin parts, etc. * Some materials cannot be clamped depending on the hardness and surface treatment.
    Maximum working load (N)  1000  Tip Width (mm)  38  Main Unit Dimensions, Width W x Depth D x Height H (mm)  80×133×45  Mass of Main Unit (g)  About 1100  Jaw Opening Width (mm)  Up to / 39 
    from S$489.90
    Min. 2 days
  39. Electric measuring stand
    IMADA Electric measuring stand
    Highly accurate measurement is possible by making the measurement speed uniform. Simple and easy operation. Improves measurement reproducibility at a stable speed. * Force gauge is not included. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day o... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  214×428×574  Maximum working load (N)  500  Mass of Main Unit (kg)  About 18  Stroke (mm)  235 (with gauge installed)  AC Power Input (V)  100~240  Feed rate (mm / min)  10-300 continuously variable 
    from S$3,599.00
    Min. 13 days
  40. Optional Cable for ZTS-500N
    IMADA Optional Cable for ZTS-500N
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  ZTS-500N 
    from S$199.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 435

Set Ascending Direction