Scientific Research & Development Products / Cleanroom Equipment
Other Related Pages
- MonotaRO Silicon TubingExcellent resistance to heat resistance, hot water and chemicals. Autoclave is possible. Maintains elasticity over a wide temperature range of -40 to + 200 ° C. It is translucent and you can see the flow of liquid from the outside. As a fluid tube for general industry. * Do not use for anything o... Read MoreOperating Temperature (℃) -40~200 Elongation (%) 360 Hardness 50±5A Material Silicon rubber Color Translucent
- TIGERS POLYMER Silicon Tubing* There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.Tensile Strength (MPa) 11.8 Elongation (%) 530 Hardness (Durometer A) 54 Material Silicon rubber Color Translucent
- MonotaRO Open Head Steel Pail 20LThe top plate can be removed and filling can be done in a short time. You can also check the filling. The tapered shape saves space when stocking or transporting. For fluid storage. * Although we have inspected the product, some dents may occur during transportation. Please use it for purposes th... Read MoreSpecification 0.34mm steel plate Heat Resistance Temperature (℃) 160~170 Capacity (L) 20 Mass (kg) About 1.3 Dimensions, Diameter x Height H (Φmm x mm) About 306 × 367 Shape Taper Type Top plate removable band type
- MonotaRO pH Test Paper Roll TypeRoll type pH test paper that can be cut to the required length. When the test paper is immersed in the test solution, the color of the test paper changes. By comparing the changed color with the standard color of the case, the pH value of the test liquid can be determined. with cutting edge. For ... Read MoreLength (m) 5 Width (mm) 8 Type Roll type
- AS ONE Vinyl Tubing※※ Please check the length. It will be a cut product. * Even if you order more than one, it will be delivered as a 1m cut product. As shown in the image of 33153547, it may be a product with printing. Please note that you cannot choose.Operating Temperature Range (℃) -20~60 Length (m) 1 Material Soft PVC (vinyl chloride resin)
- AS ONE Wide Mouth BottleA standard wide-mouthed bottle that is easy to use. Convenient with a scale. No packing (no inner plug), but no water leaks. It frees you from the hassle of removing the inner plug and saves time. Autoclave (steam sterilization) is possible. Steam sterilization temperature: 130 ℃ Water leak test ... Read MoreHeat Resistance Temperature (℃) 121 Material PP (polypropylene) Scale Yes
- MonotaRO PP Beaker with HandleA PP beaker with an easy-to-use handle. Can be autoclaved. For subdividing and mixing liquids, etc. * Do not use for anything other than its intended purpose. * The scale is a guide. It cannot be used for weighing purposes.Heat Resistance Temperature (℃) 121 Type Beaker with handle Material PP Handle Yes
- MonotaRO Glass BeakerDespite being a borosilicate glass beaker, this price! Borosilicate glass 3.3 has excellent corrosion resistance to chemicals. Autoclave is possible. For subdividing and mixing liquids, etc. * Do not use for anything other than its intended purpose. * Some bubbles may enter depending on the manuf... Read MoreHeat Resistance Temperature (℃) 270 Type Beaker Material Borosilicate glass 3.3
- Ozu BEMCOT Clean Room WiperSuitable for a wide range of wiping and maintenance work in general laboratories and clean rooms. Since no binder is used, it can be used safely with various organic solvents. It has excellent liquid absorption and retention properties, and there is no need to worry about static electricity. Vari... Read MoreClass 1000~10000 Material Cellulose (cupra) 100%
- NIKKO (Nikko Hansen) PP Measuring CupA PP beaker with a handle that has excellent chemical resistance. It has a good reputation for its thick design and toughness.Operating Temperature Range (℃) 0~121 Material PP
- MonotaRO PP Disposable CupAdvantageous disposable PP beaker For agitation and preparation of samples. * For chemical resistance and heat resistance, first try a small amount.Material PP (polypropylene) Color Translucent Scale Yes
- MARUEMU Screw Cap TubeA sample tube for liquids. ● The lid comes with a screw cap and packing.Material (Lid) PP (with PP high seat)
- MonotaRO Disposable Needleless SyringeAn easy-to-use syringe. It can be used comfortably even if the amount of residual liquid is small. EOG sterilized, individually wrapped and hygienic. For injecting grease, adhesive, oil, etc. into narrow spaces. For syringes when attached to syringe filters during research and experiments. Connec... Read MoreOpening Diameter D (Φmm) About 3.96 Tip Outer Diameter (Φmm) About 4.2 Sterilization Method EOG Cylinder Tip Lure slip Material PP (polypropylene) Sterilizing Sterilized
- ARAM Silicone Rubber StopperAlam silicone rubber stopper retains its properties as an elastic body in the temperature range of -60 ° C to 200 ° C.Material Silicone rubber
- MonotaRO Non-woven WiperSuitable for a wide range of wiping and maintenance work such as general laboratories or clean rooms. For various cleaning and wiping work * Do not use for anything other than its intended purpose.Class None
- MonotaRO Cartridge filter thread spool 10 inchesA pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read MoreApplicable Housing Size 10 inches Recommended Flow Rate (L/min) 2 or less Overall Length (mm) 250 Inner Diameter (Φmm) 27 Outer Diameter (Φmm) 63 Maximum Operating Temperature (℃) 80 Material (Filter) PP Standard Flow Rate (L/min) less than 4
- MonotaRO PTFE SheetA PTFE sheet with excellent heat resistance, chemical resistance, acid resistance, alkali resistance, and electrical insulation. You can process it into various shapes to suit various purposes. Various applications such as gaskets, oil sealing, electrical insulation materials, research equipment,... Read MoreOperating Temperature Range (℃) -180~260 RoHS directive (corresponding to 10 substances) Correspondence Material PTFE Color White
- SANPLATEC Sanplatec (R) PP Wide Mouth Graduated BottleMade of polypropylene, it has excellent chemical resistance, heat resistance, and transparency. A low-cost one-touch bottle with excellent workability. No packing is required and there is no inner plug, improving workability.Heat Resistance Temperature (℃) About 120 Material Polypropylene (PP) Scale Yes
- SANPLATEC Polypropylene High Speed FunnelSpiral grooves increase filtration speed. High-speed filtration is possible because the internal spiral rib prevents the filter from sticking. * 210, 240, and 300 mmΦ are screw-in type foot pipes. Convenient for cleaning and storage.Material Polypropylene
- HAKUAI Weighing Paper<Pure white imitation> The surface on which the medicine is applied has a glossy and smooth finish, and the back surface has a rough finish to prevent slipping when folded. <Special A imitation> The smooth, pure white imitation is further ironed. <Parapin> A transparent medicine... Read More
- SANPLATEC PE Wide-Mouth BottleThe definitive edition of plastic bottles. Standard for plastic bottles. The body and cap are made of polyethylene. It is widely used from each laboratory to the production line of chemical factories.Material PE
- NIKKO (Nikko Hansen) Chemical DropperBellows type that allows smooth injection and pouring, and the material is flexible LDPE. The temperature range can be used from -30 ° C to 60 ° C. It is structurally stable when frozen, but cannot be autoclaved.Material LDPE (Low Density Polyethylene) Scale Yes
- IWAKI Beaker (with Scale) Made of GlassType Beaker Material Borosilicate glass JIS Class JR-1 (Borosilicate glass-1) Scale Yes (approximate)
- MonotaRO Cartridge filter PPS 10 inchA pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read MoreApplicable Housing Size 10 inches Recommended Flow Rate (L/min) 2 or less Overall Length (mm) 250 Inner Diameter (Φmm) 27 Maximum Operating Temperature (℃) 52 Outer Diameter (Φmm) 63 Material (Filter) PP Standard Flow Rate (L/min) less than 4
- AS ONE UM Sample Bottle (Made of Glass)Material (Main Unit) Average glass Material Average glass Scale None Material (Lid) Outer pig / PP, Inner pig / PE
- MonotaRO Lab JackYou can adjust the required height by simply turning the handle on the side. It has rubber feet, so it has excellent stability. As it is SUS304, it is resistant to rust. For adjusting the height of physics and chemistry equipment and supplies during research and experiments * Do not use for anyth... Read MoreAllowable Load (kg) About 10 Material SUS304
- AS ONE Standard Bottle (Transparent Wide Mouth)Material (Main Unit) Average glass Scale None Material (inner plug) PE Material (Lid) PP
- MonotaRO Graduated CylinderThe large dark blue scale makes it easy to see and makes work easier. Since the scale on the outer surface is protruding, it is not slippery when you hold it and you can rest assured. * Depending on the glass product, there may be some bubbles or dimensional differences in the product, but there ... Read MoreHeat Resistance Temperature (℃) 270 Material Borosilicate glass (BORO3.3) Scale Yes (blue)
- nitoms Spare for wear cleanerMass (kg) 1.8 Number of Reels 90 laps RoHS directive (corresponding to 10 substances) Correspondence
- ADVANTEC pH Test Paper Roll TypeThe standard discoloration table is on the surface of the container, so you can quickly compare the discoloration of the test paper. It is stored in a highly airtight container to prevent deterioration from being affected by the outside. The pH test paper roll type is a tape-shaped winding type. ... Read MoreWidth (mm) 9
- AS ONE Disposable Plastic DropperMaterial LDPE (Low Density Polyethylene) Sterilizing None
- NIKKO (Nikko Hansen) Wide-Mouth Round Standard Bottle (Natural)A long-selling standard bottle with an inner plug. It has excellent chemical resistance and can be used in a wide range of applications from research and experiment to all industries. Since it is a wide-mouth type, it is a robust standard bottle that can be used for a long time while smoothly inj... Read MoreOperating Temperature Range (℃) 0~70 Plug Compliant
- AS ONE Lab Stand Head Clamps Square HolderWith claws, there is a claw at the tip of the screw, which prevents the pillars from spinning and allows stable fixing. For fixing pipes and columns. * Dimensions exclude threads
- 3 dia (Shimizu Akira) Microspatula Stainless Steel MadeMaterial SUS304
- Matsunami Glass Ind Microscope SlideAbbe Number - Flatness (mm) - Dimension (mm) 26×76
- MonotaRO pH Test Paper Stick TypeA stick-type pH test paper in a special case. The case has a color scale for easy and quick measurements. By immersing the test paper in the test solution for 0.5 seconds and comparing it with the color scale, the pH value of the test solution can be determined. For textile / dyeing, paper / pulp... Read MoreEffective Range for pH Measurement 1.0~14.0 Number of Discoloration Intercepts 4 Width (mm) 6 Length (mm) 80 Type Stick
- AS ONE pH Test Paper (Stick Type)The case has a color scale.Width (mm) 6 Length (mm) 80 Type Stick type Material (Case) plastic
- AS ONE pH Test Paper (Roll Type)The case has a color scale. With cutting edge.Length (m) 5 Width (mm) 7 Type Roll type Material (Case) plastic
- ADVANTEC Round Qualitative Filter Paper No.1Among the qualitative filter papers, it is a filter paper with a high filtration rate. Suitable for filtering coarse precipitates such as iron hydroxide. It corresponds to one type specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with... Read MoreAsh 0.10% Thickness (mm) 0.2 Operating pH Range 0~12 Specification 1 packaging: 100 sheets Maximum Operating Temperature (℃) 120 Drainage Time (s) 45 Particle Retention Capacity (μm) 6 Burst Strength (kPa) 79 Water Absorption (cm) 9 Mass (g/m2) 90 JIS Standard JIS P 3801 Class 1
- MonotaRO One Touch PotAntistatic. Compatible with thinner, detergent and flux. You can control the amount used. Prevents the exertion of poisonous gas. The solvent can be dispensed in a fixed amount. * Do not use for anything other than its intended purpose.Surface Resistance (Ω) 109~1011 Capacity (mL) 170 Dimension (mm) 53×53×105 Mass (g) 70
Filter by categories