All Category

Scientific R&D Supplies

View : Grid List
Filter

Items 1 - 40 of 45881

Set Ascending Direction
  1. Silicone Tubing
    MonotaRO Silicone Tubing
    Excellent resistance to heat resistance, hot water and chemicals. Autoclave is possible. Maintains elasticity over a wide temperature range of -40 to + 200 ° C. It is translucent and you can see the flow of liquid from the outside. As a fluid tube for general industry. * Do not use for anything o... Read More
    Material  Silicon rubber  Color  Translucent  Hardness  50±5A  Operating Temperature (℃)  -40~200  Elongation (%)  360 
    Rating:
    88%
    from S$0.77
    Min. 2 days
  2. Silicone Tubing
    TIGERS POLYMER Silicone Tubing
    * There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.
    Material  Silicon rubber  Color  Translucent  Elongation (%)  530  Tensile Strength (MPa)  11.8  Hardness (Durometer A)  54 
    Rating:
    91%
    from S$1.39
    Min. 2 days
  3. Open Head Steel Pail 20L
    MonotaRO Open Head Steel Pail 20L
    The top plate can be removed and filling can be done in a short time. You can also check the filling. The tapered shape saves space when stocking or transporting. For fluid storage. * Although we have inspected the product, some dents may occur during transportation. Please use it for purposes th... Read More
    Specification  0.34mm steel plate  Shape  Taper  Type  Top plate removable band type  Capacity (L)  20  Heat Resistance Temperature (℃)  160~170 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  4. pH Test Strip Roll Type
    MonotaRO pH Test Strip Roll Type
    Roll type pH test paper that can be cut to the required length. When the test paper is immersed in the test solution, the color of the test paper changes. By comparing the changed color with the standard color of the case, the pH value of the test liquid can be determined. with cutting edge. For ... Read More
    Type  Roll type 
    Rating:
    84%
    from S$10.99
    Min. 2 days
  5. Vinyl Tubing
    AS ONE Vinyl Tubing
    ※※ Please check the length. It will be a cut product. * Even if you order more than one, it will be delivered as a 1m cut product. As shown in the image of 33153547, it may be a product with printing. Please note that you cannot choose.
    Material  Soft PVC (vinyl chloride resin)  Operating Temperature Range (℃)  -20~60 
    Rating:
    80%
    from S$0.57
    Min. 2 days
  6. Wide Mouth Bottle
    AS ONE Wide Mouth Bottle
    A standard wide-mouthed bottle that is easy to use. Convenient with a scale. No packing (no inner plug), but no water leaks. It frees you from the hassle of removing the inner plug and saves time. Autoclave (steam sterilization) is possible. Steam sterilization temperature: 130 ℃ Water leak test ... Read More
    Material  PP (polypropylene)  Scale  Yes  Heat Resistance Temperature (℃)  121 
    Rating:
    95%
    from S$0.88
    Min. 2 days
  7. PP Beaker with Handle
    MonotaRO PP Beaker with Handle
    A PP beaker with an easy-to-use handle. Can be autoclaved. For subdividing and mixing liquids, etc. * Do not use for anything other than its intended purpose. * The scale is a guide. It cannot be used for weighing purposes.
    Material  PP  Type  Beaker with handle  Heat Resistance Temperature (℃)  121  Handle  Yes 
    Rating:
    87%
    from S$2.59
    Min. 2 days
  8. Glass Beaker
    MonotaRO Glass Beaker
    Despite being a borosilicate glass beaker, this price! Borosilicate glass 3.3 has excellent corrosion resistance to chemicals. Autoclave is possible. For subdividing and mixing liquids, etc. * Do not use for anything other than its intended purpose. * Some bubbles may enter depending on the manuf... Read More
    Material  Borosilicate glass 3.3  Type  Beaker  Heat Resistance Temperature (℃)  270 
    Rating:
    91%
    from S$3.79
    Min. 2 days
  9. PP Measuring Cup
    NIKKO (Nikko Hansen) PP Measuring Cup
    A PP beaker with a handle that has excellent chemical resistance. It has a good reputation for its thick design and toughness.
    Material  PP  Operating Temperature Range (℃)  0~121 
    Rating:
    93%
    from S$1.79
    Min. 2 days
  10. PP Disposable Cup
    MonotaRO PP Disposable Cup
    Advantageous disposable PP beaker For agitation and preparation of samples. * For chemical resistance and heat resistance, first try a small amount.
    Material  PP (polypropylene)  Color  Translucent  Scale  Yes 
    Rating:
    87%
    from S$0.19
    Min. 2 days
  11. Screw Cap Tube
    MARUEMU Screw Cap Tube
    A sample tube for liquids. ● The lid comes with a screw cap and packing.
    Material (Lid)  PP (with PP high seat) 
    Rating:
    91%
    from S$0.86
    Min. 2 days
  12. Disposable Needleless Syringe
    MonotaRO Disposable Needleless Syringe
    An easy-to-use syringe. It can be used comfortably even if the amount of residual liquid is small. EOG sterilized, individually wrapped and hygienic. For injecting grease, adhesive, oil, etc. into narrow spaces. For syringes when attached to syringe filters during research and experiments. Connec... Read More
    Material  PP (polypropylene)  Opening Diameter D (Φmm)  About 3.96  Sterilizing  Sterilized  Sterilization Method  EOG  Cylinder Tip  Lure slip  Tip Outer Diameter (Φmm)  About 4.2 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  13. Silicone Rubber Stopper
    ARAM Silicone Rubber Stopper
    Alam silicone rubber stopper retains its properties as an elastic body in the temperature range of -60 ° C to 200 ° C.
    Material  Silicone rubber 
    Rating:
    94%
    from S$0.49
    Min. 2 days
  14. Cartridge filter thread spool 10 inches
    MonotaRO Cartridge filter thread spool 10 inches
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Inner Diameter (Φmm)  27  Material (Filter)  PP  Outer Diameter (Φmm)  63  Maximum Operating Temperature (℃)  80  Recommended Flow Rate (L/min)  2 or less  Standard Flow Rate (L/min)  less than 4  Applicable Housing Size  10 inches 
    Rating:
    87%
    from S$8.99
    Min. 2 days
  15. PTFE Sheet
    MonotaRO PTFE Sheet
    A PTFE sheet with excellent heat resistance, chemical resistance, acid resistance, alkali resistance, and electrical insulation. You can process it into various shapes to suit various purposes. Various applications such as gaskets, oil sealing, electrical insulation materials, research equipment,... Read More
    Material  PTFE  Color  White  Operating Temperature Range (℃)  -180~260  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  16. Sanplatec (R) PP Wide Mouth Graduated Bottle
    SANPLATEC Sanplatec (R) PP Wide Mouth Graduated Bottle
    Made of polypropylene, it has excellent chemical resistance, heat resistance, and transparency. A low-cost one-touch bottle with excellent workability. No packing is required and there is no inner plug, improving workability.
    Material  Polypropylene (PP)  Scale  Yes  Heat Resistance Temperature (℃)  About 120 
    Rating:
    93%
    from S$1.79
    Min. 2 days
  17. Polypropylene High Speed Funnel
    SANPLATEC Polypropylene High Speed Funnel
    Spiral grooves increase filtration speed. High-speed filtration is possible because the internal spiral rib prevents the filter from sticking. * 210, 240, and 300 mmΦ are screw-in type foot pipes. Convenient for cleaning and storage.
    Material  Polypropylene 
    Rating:
    96%
    from S$1.39
    Min. 2 days
  18. Weighing Paper
    HAKUAI Weighing Paper
    <Pure white imitation> The surface on which the medicine is applied has a glossy and smooth finish, and the back surface has a rough finish to prevent slipping when folded. <Special A imitation> The smooth, pure white imitation is further ironed. <Parapin> A transparent medicine... Read More
    Rating:
    86%
    from S$5.59
    Min. 2 days
  19. PE Wide-Mouth Bottle
    SANPLATEC PE Wide-Mouth Bottle
    The definitive edition of plastic bottles. Standard for plastic bottles. The body and cap are made of polyethylene. It is widely used from each laboratory to the production line of chemical factories.
    Material  PE 
    Rating:
    88%
    from S$0.85
    Min. 2 days
  20. Chemical Dropper
    NIKKO (Nikko Hansen) Chemical Dropper
    Bellows type that allows smooth injection and pouring, and the material is flexible LDPE. The temperature range can be used from -30 ° C to 60 ° C. It is structurally stable when frozen, but cannot be autoclaved.
    Material  LDPE (Low Density Polyethylene)  Scale  Yes 
    Rating:
    82%
    from S$6.89
    Min. 2 days
  21. Beaker (with Scale) Made of Glass
    IWAKI Beaker (with Scale) Made of Glass
    Material  Borosilicate glass  Type  Beaker  Scale  Yes (approximate)  JIS Class  JR-1 (Borosilicate glass-1) 
    Rating:
    96%
    from S$6.59
    Min. 2 days
  22. Cartridge filter PPS 10 inch
    MonotaRO Cartridge filter PPS 10 inch
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Inner Diameter (Φmm)  27  Material (Filter)  PP  Outer Diameter (Φmm)  63  Maximum Operating Temperature (℃)  52  Recommended Flow Rate (L/min)  2 or less  Standard Flow Rate (L/min)  less than 4  Applicable Housing Size  10 inches 
    Rating:
    90%
    from S$7.29
    Min. 2 days
  23. UM Sample Bottle (Made of Glass)
    AS ONE UM Sample Bottle (Made of Glass)
    Material  Average glass  Material (Main Unit)  Average glass  Scale  None  Material (Lid)  Outer pig / PP, Inner pig / PE 
    Rating:
    88%
    from S$1.79
    Min. 2 days
  24. Lab Jack
    MonotaRO Lab Jack
    You can adjust the required height by simply turning the handle on the side. It has rubber feet, so it has excellent stability. As it is SUS304, it is resistant to rust. For adjusting the height of physics and chemistry equipment and supplies during research and experiments * Do not use for anyth... Read More
    Material  SUS304 
    Rating:
    83%
    from S$76.99
    Min. 2 days
  25. Standard Bottle (Transparent Wide Mouth)
    AS ONE Standard Bottle (Transparent Wide Mouth)
    Material (Main Unit)  Average glass  Scale  None  Material (Lid)  PP  Material (inner plug)  PE 
    Rating:
    88%
    from S$1.09
    Min. 2 days
  26. Graduated Cylinder
    MonotaRO Graduated Cylinder
    The large dark blue scale makes it easy to see and makes work easier. Since the scale on the outer surface is protruding, it is not slippery when you hold it and you can rest assured. * Depending on the glass product, there may be some bubbles or dimensional differences in the product, but there ... Read More
    Material  Borosilicate glass (BORO3.3)  Scale  Yes (blue)  Heat Resistance Temperature (℃)  270 
    Rating:
    92%
    from S$9.89
    Min. 2 days
  27. pH Test Paper Roll Type
    ADVANTEC pH Test Paper Roll Type
    The standard discoloration table is on the surface of the container, so you can quickly compare the discoloration of the test paper. It is stored in a highly airtight container to prevent deterioration from being affected by the outside. The pH test paper roll type is a tape-shaped winding type. ... Read More
    Rating:
    87%
    from S$16.99
    Min. 2 days
  28. Disposable Plastic Dropper
    AS ONE Disposable Plastic Dropper
    Material  LDPE (Low Density Polyethylene)  Sterilizing  None 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  29. Wide-Mouth Round Standard Bottle (Natural)
    NIKKO (Nikko Hansen) Wide-Mouth Round Standard Bottle (Natural)
    A long-selling standard bottle with an inner plug. It has excellent chemical resistance and can be used in a wide range of applications from research and experiment to all industries. Since it is a wide-mouth type, it is a robust standard bottle that can be used for a long time while smoothly inj... Read More
    Operating Temperature Range (℃)  0~70  Plug  Compliant 
    Rating:
    89%
    from S$0.75
    Min. 2 days
  30. Lab Stand Head Clamps Square Holder
    AS ONE Lab Stand Head Clamps Square Holder
    With claws, there is a claw at the tip of the screw, which prevents the pillars from spinning and allows stable fixing. For fixing pipes and columns. * Dimensions exclude threads
    Rating:
    97%
    from S$6.39
    Min. 2 days
  31. Microspatula Stainless Steel Made
    3 dia (Shimizu Akira) Microspatula Stainless Steel Made
    Material  SUS304 
    Rating:
    95%
    from S$2.19
    Min. 2 days
  32. Microscope Slide
    Matsunami Glass Ind Microscope Slide
    Abbe Number 
    Rating:
    93%
    from S$9.89
    Min. 2 days
  33. pH Test Paper Stick Type
    MonotaRO pH Test Paper Stick Type
    A stick-type pH test paper in a special case. The case has a color scale for easy and quick measurements. By immersing the test paper in the test solution for 0.5 seconds and comparing it with the color scale, the pH value of the test solution can be determined. For textile / dyeing, paper / pulp... Read More
    Type  Stick  Effective Range for pH Measurement  1.0~14.0  Number of Discoloration Intercepts 
    Rating:
    79%
    from S$9.79
    Min. 2 days
  34. pH Test Paper (Stick Type)
    AS ONE pH Test Paper (Stick Type)
    The case has a color scale.
    Type  Stick type  Material (Case)  plastic 
    Rating:
    88%
    from S$8.49
    Min. 2 days
  35. pH Test Paper (Roll Type)
    AS ONE pH Test Paper (Roll Type)
    The case has a color scale. With cutting edge.
    Type  Roll type  Material (Case)  plastic 
    Rating:
    78%
    from S$16.99
    Min. 2 days
  36. Round Qualitative Filter Paper No.1
    ADVANTEC Round Qualitative Filter Paper No.1
    Among the qualitative filter papers, it is a filter paper with a high filtration rate. Suitable for filtering coarse precipitates such as iron hydroxide. It corresponds to one type specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with... Read More
    Specification  1 packaging: 100 sheets  Particle Retention Capacity (μm)  JIS Standard  JIS P 3801 Class 1  Maximum Operating Temperature (℃)  120  Mass (g/m2 90  Operating pH Range  0~12  Drainage Time (s)  45  Burst Strength (kPa)  79  Ash  0.10% 
    Rating:
    97%
    from S$7.99
    Min. 2 days
  37. One Touch Pot
    MonotaRO One Touch Pot
    Antistatic. Compatible with thinner, detergent and flux. You can control the amount used. Prevents the exertion of poisonous gas. The solvent can be dispensed in a fixed amount. * Do not use for anything other than its intended purpose.
    Mass (g)  70  Surface Resistance (Ω)  109~1011 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  38. Resin Filter Housing with Air Vent Button
    MonotaRO Resin Filter Housing with Air Vent Button
    It can be used by setting a cartridge filter, activated carbon filter, and pleated filter. You can easily bleed the air inside with the air bleed button. Compared to the 10-inch type, the 20-inch type can secure about twice the flow rate. If used at the same flow rate, the life of the disposable ... Read More
    Operating Temperature Range (℃)  2~40  Maximum Flow Rate (L/min)  20~30  Maximum Operating Pressure (MPa)  0.5  Standard Flow Rate (L/min)  8 or less 
    Rating:
    88%
    from S$43.99
    Min. 2 days
  39. TPX (R) Tube Connector Taper Type Different Diameter Type
    SANPLATEC TPX (R) Tube Connector Taper Type Different Diameter Type
    Has excellent heat resistance, chemical resistance, and durability. The heat resistant temperature is 170 ° C and autoclave sterilization is possible. The transparency is high and it is easy to check the fluid inside.
    Material  PMP (polymethylpentene) 
    Rating:
    88%
    from S$3.99
    Min. 2 days
  40. ARAM Joiner E Type Different Diameter
    ARAM ARAM Joiner E Type Different Diameter
    Aram Joiner is a connector that has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss. Compatible with a wide range of tubes with inner diameters from 4 mm to 16 mm. The material is polypropylene that complies with RoHS and REACH regulations.
    Material  Polypropylene  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 45881

Set Ascending Direction