Water Examination / Soil Inspection (pH, etc.)
Water quality inspection and soil inspection related (pH, etc.) are various products used for water quality inspection and soil inspection. It is widely used in the field of water quality analysis of drinking water, public baths, wastewater, etc., and inspection of contaminated soil, construction waste soil, industrial waste, etc. In the case of test strips and pack tests, the state of the inspection object can be identified by the color change. There are many handy-type measuring instruments with easy-to-read digital displays. There are a variety of supplies that can easily perform water and soil tests without advanced knowledge.
Other Related Pages
- MonotaRO pH Test Paper Roll TypeRoll type pH test paper that can be cut to the required length. When the test paper is immersed in the test solution, the color of the test paper changes. By comparing the changed color with the standard color of the case, the pH value of the test liquid can be determined. with cutting edge. For ... Read MoreLength (m) 5 Width (mm) 8 Type Roll type
- ADVANTEC pH Test Paper Roll TypeThe standard discoloration table is on the surface of the container, so you can quickly compare the discoloration of the test paper. It is stored in a highly airtight container to prevent deterioration from being affected by the outside. The pH test paper roll type is a tape-shaped winding type. ... Read MoreWidth (mm) 9
- MonotaRO pH Test Paper Stick TypeA stick-type pH test paper in a special case. The case has a color scale for easy and quick measurements. By immersing the test paper in the test solution for 0.5 seconds and comparing it with the color scale, the pH value of the test solution can be determined. For textile / dyeing, paper / pulp... Read MoreEffective Range for pH Measurement 1.0~14.0 Number of Discoloration Intercepts 4 Width (mm) 6 Length (mm) 80 Type Stick
- AS ONE pH Test Paper (Stick Type)The case has a color scale.Width (mm) 6 Length (mm) 80 Type Stick type Material (Case) plastic
- AS ONE pH Test Paper (Roll Type)The case has a color scale. With cutting edge.Length (m) 5 Width (mm) 7 Type Roll type Material (Case) plastic
- KENIS Chlorine test paperA test strip for measuring the residual chlorine concentration. ● SPT-50 can measure 3 items and is suitable for checking the water quality of the pool.
- TOHO Chlorine Test PaperThis is a test paper for measuring the chlorine concentration of disinfectants that use chlorine.Length (m) 4.57 Included Accessories Spare roll Width (mm) 5.5 Measuring Range (ppm) 10~200
- MN(MACHEREY-NAGEL) Semi-quantitative Test Strips QUANTOFIXSemi-quantification is performed using a specific reaction between a test paper containing a coloring reagent and ions in the sample solution. Measurement can be performed very simply by immersing the test paper in the test solution and comparing the degree of discoloration with the color scale o... Read MoreIncluded Accessories Reagents, test tubes
- Micro Essential Laboratory pH Test PaperImmerse the test strip in the sample liquid, remove it immediately and compare it with the color chart to read the pH value. Since the launch of Micro Essential Laboratory (MEL) in 1934, he has accumulated experience with dyes used, and efforts to expand the range of pH measurement have paid off,... Read More
- MN(MACHEREY-NAGEL) pH Test Strips, PEHANONA 5 to 12-step color scale scale and a pH measuring part (unmarked in the center) are integrated on a piece of test paper, enabling fast and accurate measurement. Since each color scale is hydrophobic, the difference between scales is also clear. The hydrophobic top of the scale protects your han... Read MoreLength (mm) 100 Width (mm) 11 Specification With plastic case Type stripe
- ASADA Ph test paperFor pH check when disposing of cleaned solvent. (The waste liquid must be neutralized and drained.) For Ph check of air conditioner parts after cleaning. (If aluminum parts are left alkaline, it may cause corrosion.)Effective Range for pH Measurement 1~11 Length (m) 6 Width (mm) 9
- TOHO Chlorine Test PaperIt is for measuring the chlorine concentration of disinfectants that use chlorine. Size: 5.5mm width x 4.57m roll. With spare roll.Measuring Range (ppm) 10、50、100、200
- AS ONE Waterproof Conductivity MeterWith a thin tip, it can also be used for test tubes. It is a small size that is convenient to carry and can measure various items, so it can be used for many purposes. Comes with an auto-off function to prevent forgetting to turn it off.As ONE Part Number 2-902-01from S$199.90Min. 2 days
- Tokyo Glass Kikai (TGK) Colorimetric tube for Fine Permeability Meter onlyIt is an instrument for measuring the degree of transparency of various types of water. The height (mm) of the water column when the sign sunk on the bottom is clearly visible is the frequency.Manufacturer Colorimetric tube only Remark With glass scalefrom S$57.99Min. 2 days
- TRUSCO pH test paper stick typeMass (g) 40 Width (mm) 5 Length (mm) 80
- Whatman pH Test Paper SR Type (Reel)pH test paper is widely used in factories and laboratories because it allows easy and fast pH measurement. Easily determine pH. For a wide range of routine pH tests. Low cost, portable and convenient for outdoor use.Length (m) 5 Width (mm) 7 Type Reel typefrom S$37.99Min. 2 days
- METTLER TOLEDO Desktop pH meterA compact and simple desktop pH meter.Power Supply 100~240V・50/60Hz、12VDC Data recorded numbers 200, calibration results Dimension (mm) 227×147×70 Mass (g) 630 Included Accessories Electrode LE438 Reproducibility pH/±0.01pH、ORP/±1mVfrom S$1,499.00Min. 2 days
- SANSYO Cobalt Chloride Test PaperA test paper that detects moisture. When it absorbs moisture from the dry blue color, it turns pink.Width (mm) 10 Length (mm) 60from S$17.99Min. 6 days
- TRUSCO pH test paperEffective Range for pH Measurement 1~14 Length (m) 5 Width (mm) 7
- KENIS Stick pH test paperColor-free sections allow you to accurately identify colors. The sections are attached to a sturdy plastic strip.Width (mm) 5 Length (mm) 68 Type Stickfrom S$19.99Min. 4 days
- Hanna Instruments pH Tester (Checker Plus)The small diameter electrode is ideal for measurement in narrow-mouthed containers such as test tubes and flasks. Electrode replacement is very easy. Easy operation with one button. Measurement stability mark that informs the timing of reading. The calibrated standard solution is displayed on the... Read MoreUnit of Detection 0.01pH Dimensions (Length L x Width W x Thickness) (mm) 174×50×21 Mass (g) 50 RoHS directive (corresponding to 10 substances) Correspondence Measuring Range pH:0.00~14.00from S$149.90Min. 2 days
- METTLER TOLEDO Portable pH meter (Seven Go)A robust and easy-to-use portable pH meter. IP67 dustproof and waterproof design. The simple menu display makes it easy to operate. There are three kits to suit the measurement scene.Mass (g) 270 Calibration 5 points Dimension (mm) 70×35×222 Power Supply AA batteries x 4 (included)from S$1,699.00Min. 17 days
- CUSTOM Replacement conductivity sensorTGK Part No. 219-80-76-14 Suitable for CD-6021 / 6021A RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 5 days
- AS ONE pH Test Paper (Refill Roll Type)After use, it can be refilled in a refill roll and reused, which is economical.Scale Interval 1 Length (m) 5 Width (mm) 8from S$28.99Min. 4 days
- Hanna Instruments ISE half-cell electrode (bromide)Bromide (Br -) for ISE electrode Free bromide ions in emulsified foods, drinking water, plants, soil, and for titrationTemperature Measurement Range (℃) 0~80 Cable Length (m) 1 Electrode Diameter (Φmm) 12 Electrode Length H (mm) 120 Measuring Range (pH) 2~12.5 Substance to be Measured Bromide RoHS directive (corresponding to 10 substances) Correspondence Material (Body) Epoxy resin Electrode Half-cell, solid Measuring Range M:1~1×10-69、mg/L:0.08~79910from S$1,999.00Min. 16 days
- Hanna Instruments Total acidity measuring instrument for wine Mini TitratorExcellent cost performance specializing in measuring the total acidity of wine Space-saving design with a width similar to that of a general tissue box Measured values are displayed in units of g / L as tartaric acid All standard solutions and reagents required for measurement are included as sta... Read MoreMass (kg) 1.9 Power Supply 12VDC adapter Dimensions, Width W x Depth D x Height H (mm) 235×200×150 RoHS directive (corresponding to 10 substances) Correspondence Temperature Compensation [PH] Manual or automaticfrom S$3,599.00Min. 4 days
- TOHO pH test paper roll typeA large size jumbo type and a double type pH test paper containing 2 pieces.Type Roll typefrom S$38.99Min. 4 days
- NARIKA pH test paper UNIV (roll type)A roll-type pH test paper that can be cut to the required length and used. Made in England.Effective Range for pH Measurement 1~14 Length (m) 5 Width (mm) About 7 Specification With standard discoloration tablefrom S$19.99Min. 6 days
- AS ONE Pen Type Conductivity Meter Replacement SensorAs ONE Part Number 4-359-11 Measuring Range Replacement sensorfrom S$119.90Min. 4 days
- DKK-TOA Multi water quality meterEquipped with a large color touch panel Simultaneous measurement and display of 2 channels is possible. Electrical conductivity / pH / ORP / ion / dissolved oxygen sensor can be connected. JP17 (17th revision of the Japanese Pharmacopoeia) Automatically determines the electrical conductivity of p... Read MoreGuaranteed performance temperature and humidity 0-45 ℃ 20-85% or less (no condensation) Mass of Main Unit (kg) 0.9 Main Unit Dimensions (mm) 130×60×230 Data Memory 2000 data Power Supply AC100-240V (dedicated AC adapter) Power Consumption (VA) About 18 Type Touch panel typefrom S$4,899.00Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Powder Reagent for Residual Chlorine Measuring Instrument DPD Method・Reagent used for residual chlorine measuring device DPD method, handy water quality meter residual chlorine AQ-201/101, effective chlorine concentration measuring kit AQ-201P.・When this reagent is added to test water containing free residual chlorine, it turns pale reddish purple to reddish pu... Read More
- Suzuken DPD Tablet Reagent for Residual Chlorine MeterUnlike powder, it does not scatter due to air conditioning such as wind, so it is suitable for outdoor applications. If you put one tablet of this product in "water (10 mL)" containing chlorine, it will react with chlorine and develop a pink color. The intensity of the pink color determ... Read More
- NISSAN CHEMICAL INDUSTRIES Residual Function Chlorine Test Paper (Aqua Check)● Simple water quality test strips using dry chemistry technology provide simple, quick, and reliable measurement results.
- Oyalox DPD Powder Reagent for Residual Chlorine MeterSince the resolution is 0.01 mg / L, it can be read accurately even at low concentrations. The red LED display allows measurement even at night or in dark places.
- KYORITSU CHEMICAL-CHECK Lab. PACKTEST (Economy Package)It contains 3 boxes of the commonly used "WAK type" and is very profitable. Contains one colorimetric table. Anyone, anywhere ... The simplest water quality measuring instrument. The prepared reagents are enclosed once in a container and in a PE tube that doubles as a test tube. This is... Read More
- HORIBA Electrode for Compact pH Meter (LAQUAtwin)A waterproof type that integrates a glass electrode and a comparison electrode on a 1 mm thin substrate. # 0113 Successor model.Required sample volume (mL) 0.1 (minimum) Measuring Range (pH) 2~12 TGK Part No. 831-66-01-01
- SIBATA SCIENTIFIC TECHNOLOGY Residual Chlorine Measuring Instrument Potassium Iodide ReagentThis measuring instrument is a simple measurement method based on the reaction that causes a specific reaction when the DPD reagent is added to water containing residual chlorine, and exhibits a pale reddish purple color depending on the amount of residual chlorine. The reagent addition operation... Read MoreMeasuring Range (mg/L) 0.05~2.0 Mass of Main Unit (g) 300 (including case) Main Unit Dimensions (mm) 67×34×157 Measurement Method DPD method
- SIBATA SCIENTIFIC TECHNOLOGY Powder Reagent High Concentration of Residual Chlorine・A reagent used for the handy water quality meter Aquab Residual Chlorine High Concentration and Effective Chlorine Concentration Measurement Kit.・It uses the same coloring principle as the iodine titration method of the water supply test method, which turns pale yellow to dark yellow.As ONE Part Number 2-7323-02
Filter by categories