All Category

Water Temperature Meters for Water Quality Testing

Other Related Pages

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Multi Water Thermometer
    Nichidou Multi Water Thermometer
    It is resistant to water droplets and can also be used in seawater aquariums. Simultaneous measurement of water temperature and air temperature and display on a large digital LCD screen. Equipped with a memory function, it can memorize the maximum and minimum water temperature and temperature. Eq... Read More
    from S$48.99
    Min. 2 days
  2. Pettenkoher water thermometer + alcohol thermometer type
    SIBATA SCIENTIFIC TECHNOLOGY Pettenkoher water thermometer + alcohol thermometer type
    It is also used to measure the water temperature at the water sampling position prior to the water quality inspection. Submerge it in water, soak it in the measurement position for a few minutes, then pull it up to read the thermometer reading.
    Temperature Range (℃)  -10~+50  Mass (kg)  0.3  Scale  1/2℃  Dimension (mm)  Φ55×335 
    from S$179.90
    Min. 2 days
  3. Aquarium water thermometer
    Marukan (Nisso) Aquarium water thermometer
    A water temperature gauge with a measurement range of 0 to 40 ° C. As it comes with a kiss rubber, it can be easily set in a water tank.
    Temperature Measurement Range (℃)  0~40 
    from S$8.19
    Min. 2 days
  4. Water temperature gauge
    TOEI LIGHT Water temperature gauge
    Water Pettenkohel type water temperature gauge * The contents of the thermometer are white kerosene.
    Measuring Range  -10 to 50 ° C (0.5 ° C scale)  Mass (g)  280  Length (cm)  35  Diameter (Φcm)  5.5  Material  Nickel plating finish  Measurement Method  Pettenkohel type (water sampler type) 
    from S$149.90
    Min. 2 days
  5. Software for Microlog2
    KENIS Software for Microlog2
    from S$1,299.00
    Min. 34 days
  6. Only alcohol thermometer for Pettenkoher water thermometer
    SIBATA SCIENTIFIC TECHNOLOGY Only alcohol thermometer for Pettenkoher water thermometer
    ・Spare parts for Pettenkoher water temperature gauge.・The measurement range is -10 to +50°C. - Comes with a cork stopper for installation.
    Mass (kg)  0.1  Diameter x Length (Φmm x mm)  15×290 
    from S$64.99
    Min. 2 days
  7. Water level water temperature data logger
    KENIS Water level water temperature data logger
    from S$2,999.00
    Min. 34 days
  8. Digital water thermometer
    AS ONE Digital water thermometer
    Solar panel type (200-300 Lux or more), no batteries required. The display of Celsius / Fahrenheit can be switched.
    As ONE Part Number  1-4945-11 
    Discontinued
  9. Water thermometer with copper frame
    TOEI LIGHT Water thermometer with copper frame
    Pettenkohel type water temperature gauge * The contents of the water temperature gauge are white kerosene.
    Measuring Range  -20 to 50 (1 ° C scale)  Dimensions, Width W x Length L (cm)  4×27  Mass (g)  75 
    Discontinued
  10. Petten Koher water thermometer
    SIBATA SCIENTIFIC TECHNOLOGY Petten Koher water thermometer
    It is also used to measure the water temperature at the water sampling position prior to the water quality inspection. Submerge it in water, soak it in the measurement position for a few minutes, then pull it up to read the thermometer reading. Red liquid alcohol thermometer
    Temperature Range (℃)  -10~50 
    Discontinued
  11. Aquascope
    PEARL METAL Aquascope
    Dimension (mm)  200×250×210  Mass (g)  500 
    Discontinued
  12. Pettenkohel thermometer thermometer only
    SIBATA SCIENTIFIC TECHNOLOGY Pettenkohel thermometer thermometer only
    Before the water quality test, soak it in the water sampling position for a few minutes and then pull it up to read the thermometer reading. * Water sampler is not included.
    Remark  thermometer  Height (mm)  335  TGK Part No.  371-80-63-02  Diameter (Φmm)  [Bottom] 55 
    Discontinued
  13. Pettenkohel thermometer -10 ~ 50 ℃
    SIBATA SCIENTIFIC TECHNOLOGY Pettenkohel thermometer -10 ~ 50 ℃
    Before the water quality test, soak it in the water sampling position for a few minutes and then pull it up to read the thermometer reading.
    TGK Part No.  371-80-63-01  Maximum Outer Diameter x Overall Height H (Φmm x mm)  55×335  Temperature Measurement Range (℃)  -10~+50  Minimum Scale (℃)  (Mercury) 1/2  Mass (kg)  0.3 
    Discontinued
  14. Digital water thermometer
    AS ONE Digital water thermometer
    As ONE Part Number  2-8123-11 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction