Equipment Cleaning / Ultrasonic Cleaner
Equipment cleaning / ultrasonic cleaners include ultrasonic cleaners for cleaning tools, detergents used for ultrasonic cleaners, and cleaning concentrates that can be cleaned by immersing instruments. As the detergent for ultrasonic cleaners, it is possible to select the most suitable one depending on the application, such as the type that cleans delicate items such as lenses and the one that removes strong rust. In addition, the ultrasonic cleaner has a variety of features such as output that can be changed according to the degree of dirt, low noise design, light weight, small size and space saving.
Other Related Pages
- CITIZEN Ultrasonic WasherStrong cleaning with two oscillators. Selectable 5-step countdown timer (countdown display). The operation part is a touch panel, and the switch lights up in blue during operation. When cleaning the watch, you can easily wash only the band by using the attached "watch holder" to prevent... Read MoreFrequency (kHz) Ultrasonic 40 Mass (kg) 1.27 Rated Voltage (V) AC100 Power Consumption (W) 40 timer 5 steps (60/120/180/240/360 seconds) Material (Cleaning tank) Stainless steel SUS304 Rated Frequency (Hz) 50/60 Power Cable (m) 1.5 Vibrator 2 pieces Dimensions, Width W x Depth D x Height H (mm) 220×138×141 Tank dimensions (width x depth x height) (mm) 180×87×58
- TWINBIRD Ultrasonic CleanerThe power of ultrasonic waves cleans glasses, daily accessories, precious metals, etc. surprisingly cleanly. Cleans stubborn stains that are difficult to remove with normal care and hidden stains that cannot be reached with a brush. No more worrying about rubbing and damaging your precious glasse... Read MorePower Consumption (W) 26 Frequency (kHz) 42 (ultrasonic vibration frequency) Washing tank volume (mL) 725 (MAX line 600) Power Input (V) AC100(50/60Hz) Cable Length (m) About 1.5 Dimension (mm) About 225 × 155 × 145 Included Accessories Cleaning basket, accessory holder timer IC timer Auto-off for about 3 minutes Color Whitefrom S$129.90Min. 2 days
- CITIZEN CITIZEN Ultrasonic CleanerThe vibration of ultrasonic waves creates innumerable fine bubbles in the water. The shock wave generated at the moment when the bubbles burst crushes the dirt in the fine gaps that cannot be reached by the hand, and cleanly removes the dirt that cannot be removed with a cloth, brush, or water st... Read MoreMass (g) 1000 Main Unit Dimensions, Length x Width x Height H (mm) 210×135×122 Power Consumption (W) 26 timer 5 steps (300, 240, 180, 120, 60 seconds) Voltage (V) AC100(50/60Hz) Material (Cleaning tank) Stainless steel
- AS ONE Ultrasonic CleanerEasy-to-operate top operation panel typePower Supply AC100V 50/60Hzfrom S$139.90Min. 2 days
- dretec Ultrasonic cleaner "Sonicria EX"Frequency 42kHz, quick cleaning of hard-to-clean dirt Cleaning power that can be selected in two stages, "strong / weak". Select the cleaning time from 5 stages according to what you want to wash (countdown timer) The remaining time is displayed by the countdown timer (auto-off function... Read MoreFrequency (kHz) (Ultrasonic) 42 Power cord (cm) 120 Power Input (V) AC100(50/60Hz) Capacity (mL) About 1600 Dimensions, Width W x Depth D x Height H (cm) About 26.0 × 16.5 × 16.5 Power Consumption (W) [Strong] 70, [Weak] 35
- Aiwa Medical Industry Co., Ltd. Ultrasonic cleanerPlease choose the size from the small desktop type to the large desktop type. The water tank is manufactured by press processing. Excellent for uniform precision cleaning of complex mechanical parts and small electronic parts.
- AS ONE Ultrasonic Cleaner ASU SeriesThe ASU series housing is made of polypropylene with excellent chemical resistance. The operation panel is an easy-to-operate upper panel system. In addition, the digital display with excellent visibility makes it easy to see. The heater operates separately from cleaning and stops at the set temp... Read MorePower Cable (m) 2 (3P plug) Warranty Period 3 years Power Input (V) AC100 50/60Hz Series ASU
- Aiwa Medical Industry Co., Ltd. Ultrasonic CleanerIt is a high-performance, high-cost performance domestic ultrasonic cleaner that is widely used in the medical, dental, and electronic component industries. The oscillation frequency is 28kHz, and the accessories are also substantial.Frequency (kHz) 28
- Argofile Japan Star Sonic Washer 1000It cleans even the deepest parts that are harder to remove due to finer vibrations than normal ones. With a heater, the cleaning effect is further improved. The heater is set at 65 ° C ± 10%. Laser welding is performed to prevent the diaphragm from falling off, which is the biggest cause of failure.Outer Dimensions (mm) 177×162×168 Output (W) 50 Bay Dimensions (mm) 150×135×60 Tank Capacity (L) 1 Mass (kg) About 1.7 Frequency (kHz) 28
- AS ONE Ultrasonic Cleaner Stainless Steel ASUM SeriesSince the output is 1.5 times higher than that of the conventional model, the cleaning time can be shortened (excluding some models). Although it has high output, it does not consume wasteful power. In addition, the digital display with excellent visibility makes it easy to see. The heater operat... Read MoreDrainage - Warranty Period 1 year As ONE Part Number 1-2162-01 Sink Inner Dimensions (mm) 152×139×100 Power Cable (m) 2 (3P plug) Outer Dimensions (mm) 234×221×223 Output (W) 40 Heater Capacity (W) 40 Oscillation Frequency (kHz) 42 Power Input (V) AC100 50/60Hz Tank Capacity (L) About 1.8 Mass (kg) About 5 Oscillator Separately excited oscillation method Material (water tank) Stainless steel (SUS304) Material (Main Unit) Stainless steel (SUS430) Series Stainless steel / ASUM Included Accessories Sunoko × 1 piece, lid × 1 piece Specification [Resonator] PZTfrom S$1,299.00Min. 2 days
- Matsuyoshi & Co Ultrasonic Cleaner (Tabletop R Series)It is an ultrasonic cleaner that pursues high cost performance in a practical manner. Even complex, precise, and fine items are uniformly and precisely cleaned.timer 15 minutes, continuous Frequency (kHz) 28 Power Supply AC100V 50/60Hz Pharmaceuticals and Medical Devices Act General medical equipmentfrom S$1,299.00Min. 2 days
- YAMATO SCIENTIFIC Ultrasonic Cleaner (Branson)Unlike ordinary ultrasonic cleaning using plane waves, which causes uneven cleaning, generating spherical waves spreads throughout the cleaning tank and exhibits an excellent cleaning effect. It feeds back load fluctuations and always operates with stable and uniform power. The waterproof effect ... Read MoreMaterial (Cleaning tank) Stainless steel SUS304 Oscillation Frequency (kHz) 38, BLT self-oscillation Power Supply AC100V, 50 / 60Hz, cord 1.5m (3P plug)from S$779.90Min. 4 days
- ALFA MIRAGE Parts cleaning potA cleaning pot that can easily remove oil and dirt adhering to small parts by adding cleaning liquid and shaking. Since it is tightly sealed, there is no need to worry about liquid leakage.Mass (g) 160 Dimension (mm) Φ60×70from S$38.99Min. 2 days
- AS ONE Ultrasonic Cleaner (Single Frequency)We have adopted a stylish design that combines the softness of curved surfaces in a robust and hard stainless steel housing. The robust stainless steel housing can be used not only in the laboratory but also in the factory. The liquid crystal display with excellent visibility makes it easy to ope... Read MoreOscillation Frequency (kHz) 40
- AS ONE 3 Frequency Ultrasonic CleanerWith a multi-frequency oscillator, cleaning unevenness is eliminated by alternating oscillation of three waves of low (28kHz), medium (45kHz), and high (100kHz) with a timer. By optionally setting the cleaning time for each single frequency, cleaning corresponding to the object to be cleaned is p... Read Morefrom S$49.99Min. 2 days
- TWINBIRD Ultrasonic CleanerThe power of ultrasonic waves cleans glasses, daily accessories, precious metals, etc. surprisingly cleanly. Cleans stubborn stains that are difficult to remove with normal care and hidden stains that cannot be reached with a brush. No more worrying about rubbing and damaging your precious glasse... Read Moretimer (IC timer) About 3 minutes auto-off Power Consumption (W) 26 Washing tank volume (mL) 725 (MAX line 600) Power Input (V) AC100(50/60Hz) Cable Length (m) About 1.5 Dimension (mm) About 225 × 155 × 145 Included Accessories Cleaning basket, accessory holder Color Whitefrom S$139.90Min. 2 days
- SND Small Ultrasonic CleanerCompact washing machine with improved usability * This machine is not explosion-proof.Tank capacity (L) 0.6 Mass of Main Unit (kg) 1 AC Power Input (V) 100(50/60Hz) Tank dimensions (width x depth x height) (mm) 149×82×65 Dimensions (Width x Depth x Height) (mm) 198×155×127 High Frequency Output (W) 35 Oscillation Frequency (kHz) 44 Heater Capacity (W) 70 Material (Main Unit) ABS resin Power Supply AC100 50-60Hz Tank Capacity (L) About 0.6 Oscillator BLT Material (Cleaning tank) SUS304from S$589.90Min. 2 days
- SND Ultrasonic Cleaner (Desktop Type) New Model without Heater US-700 SeriesThe power switch and operation unit are located on the front. The degas function with switching between strong and weak ultrasonic output enables removal of unnecessary air bubbles during ultrasonic cleaning. The drain valve is located on the side, so either the back or the front. Drainage is pos... Read MoreOscillation method 38 kHz PZT self-oscillation Power Prequency (Hz) 50-60 Power Supply AC100 Vfrom S$1,199.00Min. 4 days
- TERAOKA (ANEX) Super annex bottle cleaning deviceCan clean small containers (flat bottom, R bottom, ball bottom container) with an outer diameter of 75 mm or less. Ideal for pretreatment with tap water and cleaning of the final process. Any compatible tap can be cleaned outdoors. * Some bottles have a small inner diameter and some bottles canno... Read MoreTrusco Part No. 413-9089 Mass (kg) 1.7 Width (mm) 150 Height (mm) 196.5 Length (mm) 150from S$899.90Min. 2 days
- KENIS Ultrasonic cleanerEquipped with two oscillators, it strongly cleans dirt in minute gaps by ultrasonic vibration. The cleaning time can be selected from 5 levels from 60 to 300 seconds according to the degree of dirt and the frequency of cleaning.Mass (g) 1270 Washing Tank Inner Dimensions (mm) 180 × 87 × 58, stainless steel SUS304 Dimension (mm) 220×138×141 Frequency (kHz) 40 Capacity (mL) About 800
- KENIS Desktop Ultrasonic CleanerAn ultrasonic cleaner with an output of 50 W that is ideal for cleaning oil stains and dust on tools such as tweezers.Washing Tank Inner Dimensions (mm) 170 × 90 × 55, stainless steel SUS304 Dimension (mm) 193×113×110 Frequency (kHz) 43 timer 5 minutes, auto power off Output (W) 50 Capacity (mL) 600 Mass (g) 900 Power Supply AC100V・50/60Hz Included Accessories Washing tank lidfrom S$299.90Min. 2 days
- SANPLATEC Pipette washer setA siphon type pipette washer. Since the main body is transparent, you can see the cleaning process at a glance.from S$389.90Min. 7 days
- Japan Gem tool Teruko V2 Electrolytic Cleaning MachineMain Unit Dimensions, Width W x Depth D x Height H (mm) 190×145×140 Washing Tank Inner Dimensions (mm) 145×80×70from S$649.90Min. 8 days
- Matsuyoshi & Co Ultrasonic cleanerSimple design of knob operation.Material (Inside tank) Stainless steel (SUS304) timer 0-15 minutes Frequency (kHz) 28 Power Supply AC100V 50/60Hzfrom S$699.90Min. 8 days
- Tokyo Glass Kikai (TGK) Pipette automatic washer setTGK Part No. 405-52-18-02 Type Medium set Inner Dia. x Height H (Φmm x mm) 150×600from S$199.90Min. 18 days
- SHARP Ultrasonic Cleaner UT SeriesThe sweep mode suppresses uneven cleaning. The pulse mode makes it easier to raise air bubbles generated during cleaning. The ultrasonic output can be adjusted in 2 steps according to the degree of dirt and the amount of cleaning. The easy-to-read color LCD display shows the current temperature, ... Read Moretimer 1-60 minutes (settable every 1 minute) Humidification method 20-60°C (only for models with heater) Ultrasonic specification 40kHz (bolt tightening vibrator) Water Temperature (℃) 5~60 Power Supply AC100V 50/60Hz Material (inside tank) Stainless steel (SUS304)from S$1,699.00Min. 13 days
- SND Desktop ultrasonic cleanerIt is a type with a heater, and the temperature can be set arbitrarily within the range of room temperature to 50 ° C. The power switch and operation unit are located on the front, making it easy to operate. The time set once by microcomputer control is stored.Oscillation Frequency (kHz) 38 (PZT self-oscillation)from S$1,299.00Min. 7 days
- Kaijo Desktop Ultrasonic Cleaner Sonocleaner D SeriesThe Radio Law model designation has been obtained. If you use the attached stainless steel cradle when cleaning the beaker or basket, you can use it for a long time without damaging the vibrating surface of the cleaning tank. Physical and chemical equipment. Medical equipment.Valve (Drainage) 1/2 inch valve Cable Length (m) 2 Oscillation Frequency (kHz) 38 Power Input (V) Single phase 100
- Aiwa Ultrasonic cleanerUniformly cleans complex, precise, and fine items. It is a model pursuing high cost performance.timer 15 minutes total or continuous Frequency (kHz) 28 Power Supply AC100V 50/60Hz Included Accessories Lid / cleaning basket Material (water tank) SUS304from S$639.90Min. 9 days
- Branson Ultrasonic Cleaner CPX Series (with Heater)Spherical wave oscillation technology oscillates powerful and uniform ultrasonic waves in the liquid, enabling even cleaning. It can be used not only for cleaning such as degreasing and removal of adhered substances, but also for applications such as dispersion, dissolution and extraction. The re... Read MorePower Cable (m) 1.5 (with 3P plug (ground terminal)) Oscillation Frequency (kHz) 40 Power Input (V) AC100(50/60Hz)from S$1,699.00Min. 13 days
- NARIKA Ultrasonic cleanerPower Supply AC100V Frequency (kHz) 28 timer 15 minutes or continuousfrom S$649.90Min. 10 days
- AS ONE Ultrasonic Cleaner Dual Frequency ASUD SeriesSince the output is 1.5 times higher than that of the conventional model, the cleaning time can be shortened (excluding some models). Although it has high output, it does not consume wasteful power. The ASU series housing is made of polypropylene with excellent chemical resistance. The operation ... Read MorePower Cable (m) 2 (3P plug) Oscillation Frequency (kHz) 23/43 Power Input (V) AC100 50/60Hz Series Dual frequency / ASUD Material (Main Unit) PP (polypropylene) Material (water tank) Stainless steel (SUS304)
- Tokyo Glass Kikai (TGK) Pipette automatic washer setType Large set TGK Part No. 405-52-18-01 Inner Dia. x Height H (Φmm x mm) 180×700from S$259.90Min. 18 days
- SND Ultrasonic cleaner (desktop type) Compact and powerful type US-350STank capacity (L) 0.35 Mass (kg) 0.76 Main Unit Dimensions (mm) 132×156×155 Outer Dimensions (mm) 132×156×155 Oscillation Frequency 38kHz Oscillation method 38kHz PZT self-oscillation High Frequency Output (W) 40 Power Consumption (W) 50 Power Prequency (Hz) 50-60 Power Supply AC100 V AC Power Input (V) AC100V 50-60Hz Material Body (ABS resin), cleaning tank (SUS304) Timer Setting None (5-minute fixed timer) Model Number US-350S Sink Inner Dimensions (mm) Φ90×56from S$339.90Min. 5 days
- SANPLATEC Pipette washer (main unit)Siphon type pipette washer. Since the main body is transparent, you can see the cleaning process at a glance.Material Vinyl chloridefrom S$299.90Min. 7 days
- KENIS Pipette washer set (siphon washer)A set of a washer, a washing basket (made of transparent PVC), and a washing tank that is convenient for cleaning long glassware. Ideal for cleaning whole pipettes and burettes for chemical analysis. Cleaning of long glasswareWater supply / drainage port Outer diameter 13/26from S$489.90Min. 18 days
Filter by categories