Sanitary Supplies for Experiment & Research
Hygiene products are products that are used to maintain a clean environment in places that require special consideration for hygiene, mainly in research facilities and food and industrial products. There are various shapes, lengths, and sizes according to the application, making it easy to handle. When using it, it is not necessary to take complicated procedures, and it is not necessary to take up a large space for storage, and the workplace environment can be kept hygienic. It is utilized.
Other Related Pages
- Vikan Original clothAccording to the Swedish state agency SP, the original cloth is also very effective in removing bacteria. Ideal for places where advanced hygiene management is required.Dimension (mm) 320×320 Mass (g) 38from S$19.99Min. 5 days
- KENIS Dustless wasteA soft-touch dust-free waste cloth made from dust-free clothing, with excellent workability and water absorption. It can be cleaned and reused.Dimension (mm) 300×300 Autoclave availability Sterilizablefrom S$139.90Min. 2 days
- KENIS Clean towelA towel made from dust-free clothing. It can be used for cleaning the inside of a clean room without the fiber waste falling off. In addition, it has excellent washing resistance and can be reused.Dimension (mm) 300×700from S$199.90Min. 2 days
- SARAYA Hand sanitary cartridge 1LPharmaceuticals and Medical Devices Act Quasi-drugs
- UI Kasei Chemical Neutralizing Agent for Formalin and Glutaraldehyde White Aldehyde Cut Spray Liquid Type 500mL X 2 PiecesSimply spray on spilled formalin or glutaraldehyde solution to chemically oxidize and neutralize in a short time. Moreover, it can be safely disposed of.Capacity (mL) 500 As ONE Part Number 62-3800-67from S$139.90Min. 11 days
- AS ONE Clean Form ESDThe polyurethane head is highly flexible and highly absorbent.As ONE Part Number 1-6919-02 Specification Applicable / Class 10-100 Material (Head) PU (polyurethane) Type Piece of cotton Material (Shaft) Transplex(R)from S$339.90Min. 4 days
- AS ONE TRISEPTA III WiperIt has excellent low dust generation and abrasion resistance.Size (cm) 22 × 25 4 folds As ONE Part Number 61-0079-39
- UI Kasei Formaldehyde / Glutaraldehyde Neutralizing Agent White Aldehyde CutThe used formaldehyde (formalin) / glutaraldehyde solution can be chemically oxidatively decomposed and neutralized in a short time, and can be safely disposed of.from S$279.90Min. 4 days
- UI Kasei Alkaline Solution Neutralizer White Neutralizer 400g X 5 BagsAlkaline solution can be safely and easily neutralized and drained.Capacity (g) 400×5 As ONE Part Number 62-3800-48from S$149.90Min. 5 days
- SURE (ISHIZAKI ELECTRIC MFG) Replacement Heater for Plastic Jet PJ SeriesReplacement heater 400WAs ONE Part Number 61-3774-90 Suitable Model PJ-216A 100V-400Wfrom S$85.99Min. 11 days
- AS ONE Paper Towel DispenserA soft-finished paper towel made of 100% pulp.As ONE Part Number 3-4826-11from S$84.99Min. 4 days
- AS ONE Hand DryerThe hot air from the heater and the UV sterilization lamp ensure drying and sterilization. The indoor air is sterilized and deodorized with negative ions and ozone.from S$2,899.00Min. 13 days
- KENIS Wiping clothThe fabric is laser cut and washed with high precision ultrapure water. ● Slightly thick fabric with excellent liquid retention. ● Clean pack in class 100 environment.Material 100% polyester Dimension (mm) Approximately 230 x 230 (9 x 9 inches)from S$119.90Min. 4 days
- Henkel Loctite Hand cleanser 400mLA natural scrub formulation that strongly removes stains on the hands. A natural moisturizing ingredient that is gentle on the hands, aloe extract, and jojoba oil.Capacity (mL) 400from S$33.99Min. 11 days
- Nippon Paper Crecia Kim Tech Wet Task S60434 135 sheets x 6Roll-shaped dry wiper that can be used by pouring chemicals such as sodium hypochlorite Polypropylene material with excellent chemical resistance Norovirus and other bucket-type norovirus infection prevention that is highly airtight for wiping work to prevent infectious diseases Effective for wip... Read MoreSheet Size (mm) 305×152 Capacity 4.0L Material Polypropylene (PP) Specification RoHS compliant Size (mm) W195×D195×H195from S$199.90Min. 7 days
- Duck Dispenser for color apronSince the apron can be pulled out with the lid on, it is easy to use and reduces the risk of dust adhesion. Alcohol spray compatible and hygienic. * Only for Pal Poly Apron.Mass (kg) 1.5 Opening Width W x Depth D x Height H (mm) 400×130×120 TKG Part No. 8-1431-1401 Size Short size Material Vinyl chloride resinfrom S$329.90Min. 5 days
- First Rate Flat / wall-mounted paper holder lightPaper towel A paper holder for both regular and economy sizes. Hard 1 is made of durable ABS resin and consists of two colors, white and cool gray. The light is made of polypropylene and can be used in three ways: "flat", "flat / wall-mounted / horizontal", and "wall-moun... Read MoreSuitable for Flat / wall hanging Type Light Main Unit Dimensions (mm) W230×H90×D110from S$15.99Min. 11 days
- SURE (ISHIZAKI ELECTRIC MFG) Replacement Heater for Plastic Jet PJ SeriesReplacement heater 650WAs ONE Part Number 61-3774-89 Suitable Model PJ-216A 100V-650Wfrom S$85.99Min. 9 days
- AS ONE Micro Star Wiper 2 LayersDouble cloth with excellent water absorption and wiping propertiesAs ONE Part Number 61-0079-15from S$229.90Min. 11 days
- AS ONE Hand sanitizerMicro mist by ultrasonic spray method can disinfect every corner of the hand. Nozzle clogging and easy maintenance.As ONE Part Number 2-8701-11 Type Ultrasonic atomization type TEK-103Dfrom S$1,799.00Min. 5 days
- KENIS Sanicot Cotton SterilizerAlcohol-impregnated cut cotton with 80% ethanol strongly sterilizes equipment and hands. ● Maintains excellent effects on cleaning management of food factories and cleaning and sterilization of medical tools and laboratory equipment. ● Cut cotton is made by special processing and has a smooth f... Read MoreDimension (mm) 40×40from S$11.99Min. 4 days
- AS ONE TRISEPTA WiperIt is soft and has excellent water absorption.Size (cm) 25 × 25 4 folds As ONE Part Number 61-0079-38from S$289.90Min. 13 days
- OSG Corporation Hikurosoft Water Generator Welklin Te NeoHigh-quality soft water is recognized for its high safety and is widely used for various hygiene management. Equipped with a non-contact sensor that can be operated without touching Hypochlorite water generator for food additivesWater Discharge (L/min) (Available) Approximately 2.6 Applicable Fluid Temperature (℃) 0-35 (without freezing) Rating AC100V 0.8A 50/60Hz Mass (kg) About 4from S$6,499.00Min. 5 days
- Nippon Paper Crecia Comfort Service Roll S 60m 12 x 8 packetsRecycled paper toilet roll. There is a perforation with a core.Color White Material recycled paper Specification ● Roll size: 108mm x 60m (with core)from S$77.99Min. 7 days
- SANWA SHIKO Wet towel hand towel II SWP-3045We can provide hygienic cleaning wet towels and hand towels with one push, and can be responsible for cleaning, sterilizing, and deodorizing at once. For the dedicated towel roll, you can select the type of towel and the length of one towel depending on the place, use, and situation of use. Fukin... Read MoreMass (kg) 13 Warranty Period 2 years Tank Capacity (L) 2.4L Power Consumption (W) 200 Power Supply AC100 50/60Hz Outer Dimensions (mm) W220×D500×H465from S$2,799.00Min. 7 days
- SANSYO Silicon mono cleanerIntegrally molded stainless steel core included.Width (mm) 56 Length (mm) 255 Heat Resistance Temperature (℃) 260from S$24.99Min. 9 days
- AS ONE Plus Senu 643 SeriesSince it is a sponge with fine pores, it has good water absorption and does not damage the surface of the object to be wiped.from S$12.99Min. 16 days
- First Rate Nice paper towelA paper towel that pursues suppleness and water absorption. In consideration of the environment, 100% recycled pulp is used. * When throwing away paper towels, follow the classification of each municipality.Barcode Compatible with GS1-128from S$199.90Min. 11 days
- Nippon Paper Crecia Wet Task S 90 Cut x 6 Rolls[Food-related] Cleaning by impregnating with a chemical solution such as alcohol (conveyor, machine, equipment). Recommended for strengthening hygiene management such as measures against foreign matter contamination! [Hospital / Nursing] Cleaning the environment such as doorknobs, bed areas, stre... Read MoreSheet Size (mm) 305×152 Material Pulp + polypropylenefrom S$199.90Min. 7 days
- Nippon Paper Crecia Comfort Service Roll S Coreless 170m 6 × 8Recycled paper toilet roll. There is no perforation without a core.Color White Material recycled paper Specification ● Roll size: 108mm x 170m (without core)from S$119.90Min. 7 days
- SANWA SHIKO Kitchen paper 150 sheets x 10 piecesA special manufacturing method that does not use glue at all makes it a kitchen paper that can fully demonstrate the original absorption capacity of pulp. Absorbs moisture (drip) because no binder is used. Amazing strength that does not tear even when wet with a special manufacturing method that ... Read Morefrom S$229.90Min. 7 days
- AS ONE Aztool powder soapAn abrasive particle-based powder detergent that quickly and cleanly removes sticky dirt.As ONE Part Number 3-7279-01 Mass (kg) 6 Main raw material Natural palm oil Type Pink soapDiscontinued