All Category

Pure Water Production / Water Purifying Related Products

Pure water production and pure water-related products include equipment and filters that produce pure water, sterilized purified water, and deionized water. Pure water production equipment and instruments can be used for research / experimental cleaning, electronics industry water, plating water, and lens cleaning water. Various filters can be used for a wide range of applications such as filtration of industrial water and well water, and filtration of iron rust, acid and alkaline chemicals. There are abundant types depending on the budget, such as purified water using ion exchange method, filters, and pure water production equipment. Filters are available for activated carbon and polyester that are excellent in removing odors, depending on the application.
View : Grid List
Filter

Items 1 - 40 of 875

Set Ascending Direction
  1. Cartridge filter thread spool 10 inches
    MonotaRO Cartridge filter thread spool 10 inches
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Applicable Housing Size  10 inches  Recommended Flow Rate (L/min)  2 or less  Overall Length (mm)  250  Inner Diameter (Φmm)  27  Outer Diameter (Φmm)  63  Maximum Operating Temperature (℃)  80  Material (Filter)  PP  Standard Flow Rate (L/min)  less than 4 
    Rating:
    87%
    from S$8.99
    Min. 2 days
  2. Cartridge filter PPS 10 inch
    MonotaRO Cartridge filter PPS 10 inch
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Applicable Housing Size  10 inches  Recommended Flow Rate (L/min)  2 or less  Overall Length (mm)  250  Inner Diameter (Φmm)  27  Maximum Operating Temperature (℃)  52  Outer Diameter (Φmm)  63  Material (Filter)  PP  Standard Flow Rate (L/min)  less than 4 
    Rating:
    90%
    from S$7.29
    Min. 2 days
  3. Resin Filter Housing with Air Vent Button
    MonotaRO Resin Filter Housing with Air Vent Button
    It can be used by setting a cartridge filter, activated carbon filter, and pleated filter. You can easily bleed the air inside with the air bleed button. Compared to the 10-inch type, the 20-inch type can secure about twice the flow rate. If used at the same flow rate, the life of the disposable ... Read More
    Maximum Operating Pressure (MPa)  0.5  Maximum Flow Rate (L/min)  20~30  Operating Temperature Range (℃)  2~40  Standard Flow Rate (L/min)  8 or less 
    Rating:
    88%
    from S$43.99
    Min. 2 days
  4. Filter Housing
    Environmental Technology Filter Housing
    A 250 mm cartridge filter housing that holds activated carbon, pincushion filters, pleated filters, etc.
    Regular Working Pressure (MPa)  0.35 or less  Water Temperature (℃)  2~40  Material (Cap)  PP (polypropylene)  Size (mm)  Φ115×302 
    Rating:
    92%
    from S$53.99
    Min. 2 days
  5. Filter Housing
    MonotaRO Filter Housing
    Housing for cartridge filter. Set and use a spool filter, PPS filter, activated carbon filter, pleated filter, etc. There are two types, a transparent type that allows you to see the contents and a blue type that does not allow light to enter. As a filter housing. * Do not use for any purpose oth... Read More
    Maximum Operating Pressure (MPa)  0.5  Operating Temperature Range (℃)  4~45  Included Accessories  O-ring (EDPM) 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  6. Filter Bag Polyester for Water Treatment Maximum Flow Rate 340L
    MonotaRO Filter Bag Polyester for Water Treatment Maximum Flow Rate 340L
    Excellent for liquid filtration. It corresponds to a high temperature of 149 ° C. Filtration of resin liquids, paints, inks, etc. * Do not use for anything other than its intended purpose.
    Pressure (MPa [kgf/cm2])  0.14  Maximum Operating Temperature (℃)  149  Outer Diameter D x Length L (mm)  178×457  Maximum Flow Rate (L/min)  340  Material  Polyester 
    from S$18.99
    Min. 2 days
  7. Filter housing
    Environmental Technology Filter housing
    ●This is a low-cost plastic housing that supports 250 mm-long cartridge filters.
    Operating Temperature (℃)  40 or less 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  8. Housing stand (for T-1)
    KENIS Housing stand (for T-1)
    from S$76.99
    Min. 2 days
  9. Filter Housing (Double O-Ring)
    AS ONE Filter Housing (Double O-Ring)
    Withstand Pressure (MPa)  0.5  Maximum Operating Temperature (℃)  50  Material  Cap / PP, O-ring / EPDM, Body / PP 
    from S$68.99
    Min. 3 days
  10. Filter Housing (Double O-Ring)
    AS ONE Filter Housing (Double O-Ring)
    You can check the clogging condition from the outside.
    Withstand Pressure (MPa)  0.5  Applicable filter  250mm  Maximum Operating Temperature (℃)  50  Material  Cap / PP, O-ring / EPDM, Body / AS 
    from S$67.99
    Min. 4 days
  11. Optional for Cartridge Water Purifier G
    ORGANO Optional for Cartridge Water Purifier G
    The electrode closing plug closes the mounting hole of the G-5C / 10C / 20C electric conductivity meter when the water quality meter is not used.
    As ONE Part Number  1-3176-12 
    from S$63.99
    Min. 19 days
  12. Pre Filter
    AS ONE Pre Filter
    Length (mm)  250 
    from S$6.99
    Min. 3 days
  13. Cartridge filter
    KENIS Cartridge filter
    It is a cartridge filter in which ultra-fine polypropylene fibers are self-heat-bonded, there is almost no fiber falling off, and filtration resistance is low. It can be widely used from acid to alkaline solutions.
    Length (mm)  250 (10 inches)  Material  Filter / polypropylene (100%) 
    from S$6.99
    Min. 3 days
  14. Post-treatment Filter
    MonotaRO Post-treatment Filter
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. Pre-filter before membrane filter * Do not use for anything other than its intended purpose.
    Applicable Housing Size  10 inches  Standard Flow Rate (L/h)  500~1000  Heat Resistance Temperature (℃)  52  Diameter x Length (Φmm x mm)  69.4×254  Material (Gasket)  EPDM (ethylene propylene rubber)  Material (O-ring)  EPDM (ethylene propylene rubber)  Material (Filter)  PP  Material (Core)  PP 
    from S$68.99
    Min. 2 days
  15. Cartridge water purifier I-40
    NARIKA Cartridge water purifier I-40
    It is a cartridge type pure water sampler that is extremely easy to operate and is directly connected to the water supply, making it easy to replace the cartridge.
    Diameter x Length (Φmm x mm)  105×268  water intake (L)  Pure water sampling: about 400  Mass (kg)  5.5 (operating weight)  Standard Flow Rate (L/h)  20  Resin amount (L)  Diamond mixture 2 
    from S$1,099.00
    Min. 10 days
  16. Cartridge filter
    KENIS Cartridge filter
    ●Chlorine can be selected according to the application, from removal of residual chlorine to treatment of ultrapure water. Removal of residual chlorine, treatment of ultrapure water, etc.
    from S$87.99
    Min. 3 days
  17. Kanefir FDY 500mm Nominal accuracy 5μm
    AION Kanefir FDY 500mm Nominal accuracy 5μm
    A semi-absolute type filter that demonstrates overwhelming filtration accuracy from the initial stage of use due to the three-layer structure of non-woven fabric, melt blow, and thermoformed material. In addition to the chemical industry such as water-based and solvent-based paints and inks, it i... Read More
    Material  PP・PE  Recommended replacement differential pressure (MPa)  0.2  Maximum Operating Temperature (℃)  60  Outer Diameter (Φmm)  60  Length (mm)  500  Mass (g)  310  Inner Diameter (Φmm)  30  Filtration Accuracy (μm)  Trusco Part No.  805-2413 
    from S$1,299.00
    Min. 3 days
  18. Kurita Spare Resin Tube for Kribbon Bar
    Kurita Water Industries Kurita Spare Resin Tube for Kribbon Bar
    For physics and chemistry Each laboratory, school-related test and cleaning water Industrial air conditioning humidification water, plating water, electronic industry water, discharge processing water, food-related, various compounding water, various cooling water Commercial lens cleaning water, ... Read More
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.34[3.5] 
    from S$639.90
    Min. 3 days
  19. Tank Unit for Pure Water Generation Unit (Purelite)
    ORGANO Tank Unit for Pure Water Generation Unit (Purelite)
    * 20L tank unit and pressure tank unit cannot be used together.
    from S$1,099.00
    Min. 21 days
  20. Filter for Filtration Wind Filter Cartridge CW Series
    Nihon Filter Filter for Filtration Wind Filter Cartridge CW Series
    A polypropylene thread-wound cartridge filter with excellent chemical resistance that can be used in a wide range. Filtration of industrial water and well water. Filtration of iron rust and turbidity. Filtration of acid and alkaline chemicals. Filtration of wash water.
    Outer Diameter (Φmm)  61  Maximum Operating Temperature (℃)  80  Inner Diameter (Φmm)  30  Maximum Operating Pressure (MPa)  0.5  Material  Filter media / core: Polypropylene (PP) 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  21. Activated Carbon Filter
    MonotaRO Activated Carbon Filter
    An activated carbon filter that is excellent in removing residual chlorine and odors. The MFD/MMX type is for water filtration from the entire surface to the center, and the MAF-17 is for vertical water filtration from the bottom to the top. For removing residual chlorine and odors. * Do not use ... Read More
    Limit Pressure Loss (Mpa)  * P=0.1 or more  Operating Temperature Range (℃)  2~40  Filtration Accuracy (μm)  About 5 
    Rating:
    81%
    from S$18.99
    Min. 2 days
  22. Cartridge filter 20 inch
    MonotaRO Cartridge filter 20 inch
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Limit Pressure Loss (Mpa)  * P=0.1 or more  Applicable Housing Size  20 inches  Inner Diameter (Φmm)  27  Overall Length (mm)  500  Maximum Operating Temperature (℃)  60  Outer Diameter (Φmm)  63  Recommended Flow Rate (L/min)  8 or less  Material (Filter)  PP  Standard Flow Rate (L/min)  less than 10 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  23. Cartridge Filter
    AS ONE Cartridge Filter
    A high-performance spool type cartridge filter that does not contain impurities. The raw yarn has a special antistatic treatment. (No treatment agent used) * The flow rate is the value when 80 to 90% is removed.
    Material  Core / Thread / PP (Polypropylene) 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  24. Cuno Pincushion Filter Cartridge for Water Treatment D Series (PPP Type)
    3M Cuno Pincushion Filter Cartridge for Water Treatment D Series (PPP Type)
    A polypropylene thread-wound filter cartridge. It has a density gradient and efficiently captures fine particles. Applicable to a wide range of applications from water treatment to lubricating oil and organic solvents. Filtration of cooling water, cleaning water, industrial water. Filtration of p... Read More
    Material  (Filter medium, core part) Polypropylene  Inner Dia. x Outer Dia. (Φmm)  28×65  Maximum Operating Temperature (℃)  60 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  25. Plastic Filter Housing (Button)
    AS ONE Plastic Filter Housing (Button)
    The air inside can be easily evacuated with the air bleeding button. It can be used by setting various 10-inch and 20-inch cartridge filters and activated carbon filters.
    Maximum Operating Pressure (MPa)  0.35  Maximum Operating Temperature (℃)  40  Material (Cap)  PP 
    Rating:
    93%
    from S$58.99
    Min. 13 days
  26. Filter Bag for Water Treatment NB Series (Short Type)
    3M Filter Bag for Water Treatment NB Series (Short Type)
    Suitable for coarse filtration that requires frequent filter replacement. Excellent seal compatibility due to the resin molded ring. Filtration of cooling water, washing water, industrial water. Filtration of plating solution, acid, alkaline aqueous solution. * Since this product is not intended ... Read More
    Outer Diameter D x Length L (mm)  178×457  Material  Polypropylene (PP)  Suitable for  EV-S400N  Maximum Flow Rate (L/min)  340  Maximum Operating Temperature (℃)  80 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  27. Filter housing NFH-A series
    Nihon Filter Filter housing NFH-A series
    A transparent type that allows you to check the filtration status. The maximum operating temperature is when fresh water is used, and the maximum operating pressure is 25 ° C for fresh water. Filtration of industrial water and well water. Filtration of iron rust and turbidity. Filtration of wash ... Read More
    Maximum Operating Pressure (MPa)  0.5  Maximum Operating Temperature (℃)  55  Material (Main Unit)  Polypropylene  Material  [Cylinder] AS, [O-ring] EPDM 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  28. Cartridge filter PPS 20 inches
    MonotaRO Cartridge filter PPS 20 inches
    A pre-filter required to remove fine particles (iron rust, dust, etc.) in water. It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration. ... Read More
    Applicable Housing Size  20 inches  Inner Diameter (Φmm)  27  Overall Length (mm)  508  Recommended Flow Rate (L/min)  6 or less  Outer Diameter (Φmm)  63  Standard Flow Rate (L/min)  8 or less  Material  PP  Limit Pressure Loss (Mpa)  △ p = 0.1 or more 
    Rating:
    67%
    from S$14.99
    Min. 2 days
  29. Drawstring Cloth Filter
    AS ONE Drawstring Cloth Filter
    It is effective for air filtration and removal of coarse dust, water droplets and mist in exhaust gas, and liquid filtration is also possible. It can be used by tying it with a string. As it is a woven bag, it is durable and washable.
    Cloth thickness (mm)  0.7  Material  PP (polypropylene)  Type  PP-1105 
    Rating:
    70%
    from S$37.99
    Min. 2 days
  30. Polypropylene Wind Cartridge Filter
    ADVANTEC Polypropylene Wind Cartridge Filter
    A wind cartridge filter that has almost no detachment or elution of endless polypropylene fibers spun without using a surfactant and wound without twisting. The TCW type is a depth type cartridge filter in which a yarn (bundle of fibers) consisting of many fibers is wound up so that a gentler den... Read More
    Applicable Housing Size  10 inches  Overall Length (mm)  250  Pressure Differential (kPa[psi])  490  Maximum Operating Temperature (℃)  80  Material (Filter)  PP  Material (Core)  Polypropylene 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  31. Filter Housing Wrench
    MonotaRO Filter Housing Wrench
    A wrench suitable for replacing the housing. When replacing the housing. * Do not use for any purpose other than its intended purpose.
    Specification  All-round type 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  32. Polyester Filter Bag NB Series (Short Type)
    3M Polyester Filter Bag NB Series (Short Type)
    Suitable for coarse filtration that requires frequent filter replacement. Excellent seal compatibility due to the resin molded ring. In addition, the heat-welding structure eliminates the risk of leakage from the seams, which is a concern with sewing filter bags, and stabilizes filtration accurac... Read More
    Maximum Acceptable differential pressure (MPa)  0.24 (at 20 ℃)  Maximum Operating Temperature (℃)  149  Outer Diameter D x Length L (mm)  178×457  Maximum Flow Rate (L/min)  340  Suitable for  EV-S400N  Material  Polyester 
    Rating:
    72%
    from S$35.99
    Min. 2 days
  33. Filter Bags for Water Treatment Polypropylene Maximum Flow Rate 100L
    MonotaRO Filter Bags for Water Treatment Polypropylene Maximum Flow Rate 100L
    Excellent for liquid filtration. It is small and easy to replace the filter. Filtration of liquid paint, cleaning liquid, plating liquid, coolant liquid, water for various processes * Do not use for anything other than its intended purpose.
    Maximum Flow Rate (L/min)  100  Pressure (MPa [kgf/cm2])  0.1  Outer Diameter D x Length L (mm)  178×430  Material  PP  Maximum Operating Temperature (℃)  60 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  34. Housing Replacement Wrench
    AS ONE Housing Replacement Wrench
    Specification  All-round type 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  35. Filter bag for water treatment NB series (long type)
    3M Filter bag for water treatment NB series (long type)
    Suitable for coarse filtration that requires frequent filter replacement. Excellent seal compatibility due to the resin molded ring. The filter bag can be folded to reduce bulk, which is effective in reducing disposal costs. Since no metal ring is used, there is no need to separate and dispose of... Read More
    Maximum Acceptable differential pressure (MPa)  0.24 (at 20 ℃)  Outer Diameter D x Length L (mm)  178×813  Maximum Flow Rate (L/min)  680  Maximum Operating Temperature (℃)  80  Suitable for  EV-S800N  Material  Polypropylene 
    Rating:
    88%
    from S$48.99
    Min. 2 days
  36. Activated Carbon Filter
    AS ONE Activated Carbon Filter
    Effectively removes free chlorine and organic compounds that cause odors. MX is a coconut shell granular activated carbon with relatively fine filtration accuracy. The filter medium of FD is fibrous activated carbon, which has a large contact area with water and has little pressure loss. AF-117 i... Read More
    Filtration Accuracy (μm)  10 equivalent  Operating Temperature Range (℃)  2~40 
    Rating:
    64%
    from S$24.99
    Min. 2 days
  37. Activated carbon filter cartridge YCC series
    Nihon Filter Activated carbon filter cartridge YCC series
    Uses high-quality coconut shell granular activated carbon with a large adsorption capacity and fast adsorption speed. Effectively adsorbs organic substances in the liquid. Removal of organic matter in industrial water and washing water. Removal of organic substances in the plating solution Decolo... Read More
    Inner Diameter (Φmm)  28  Type of Filter Material  Coconut palm granular activated carbon  Recommended replacement differential pressure (MPa)  0.3  Outer Diameter (Φmm)  68  Maximum Operating Temperature (℃)  60  Maximum Operating Pressure (MPa)  0.3 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  38. Cartridge Filter (Sterile Type)
    Futamura Chemical Cartridge Filter (Sterile Type)
    By using antibacterial silver-added activated carbon, the growth of bacteria is prevented. (Silver-attached) C2 and 3 use ACF, which has a high adsorption rate, and coconut shell activated carbon, which has a wide adsorption target. P1 has excellent ability to remove soluble lead in addition to a... Read More
    Overall Length (mm)  250  Inner Dia. x Outer Dia. (Φmm)  30×65  JIS Standard  JIS3201 water purifier standard 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  39. Cartridge Filter (PPS)
    AS ONE Cartridge Filter (PPS)
    It is a laminated type integrally molded type using microfibers. Has excellent strength and filterability.
    Inner Diameter (Φmm)  28  Outer Diameter (Φmm)  63  Material  PP (polypropylene) 
    Rating:
    60%
    from S$7.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 875

Set Ascending Direction