UF Membranes
A UF membrane is an ultrafiltration membrane and is a type of filtration membrane. Filtration membranes include RO membranes (reverse osmosis membranes) and MF membranes (microfiltration membranes), but it refers to filters positioned between these two types of membranes. Hollow fiber module type, tubular module type, spiral module type, etc. can be selected according to the size of the substance to be separated. It is used in a wide range of fields such as the industrial field, medical field, sake brewing field, and water purification/ultra-pure water field. Depending on the material used, the corresponding site will be different, so it is necessary to check before use.
Other Related Pages
- Environmental Technology Hollow fiber membrane filter (UF membrane) case integrated typeThe easiest hollow fiber membrane filter. An integrated UF membrane filter (hollow fiber membrane filter) that does not require a case. The water inlet / outlet is a Φ1 / 4 inch (Φ6.2 mm) pin type and is a one-touch joint type, so it is easy to attach and detach. Approximately 1500 to 1800 yarn m... Read MoreStandard Flow Rate (L/min) 0-0.5 (always) Maximum Operating Pressure (MPa) 0.15 Maximum Flow Rate (L/min) 1 (temporary, easy to clog) Connection 1/4 inch pin type Operating Temperature Range (℃) 2~40 Inner Diameter (Φmm) [Hollow fiber] Approximately 0.25 (wire) Outer Diameter (Φmm) [Hollow fiber] Approximately 0.5 (wire) Outer Dimensions (mm) Φ63(±2mm)×320(±20mm)from S$199.90Min. 2 days
- 3M LifeASSURE (TM) nylon membrane filter cartridge BLA series for eradicationFlexN (TM) Multi-Zone Membrane Technology Capable of Capturing More Particles Advanced Pleat Technology (TM) (APT (TM)) Structure Large filtration area High flow rate, low pressure loss, long life Low cost food grade 21 Use the materials listed in CFR Alcoholic beverages, soft drinks, mineral wat... Read MoreMaximum Operating Temperature (℃) 80 Material (filter material) Nylon 66from S$589.90Min. 19 days
- KITS MICRO FILTER Hollow fiber membrane cartridge filter (gasket type)A hollow fiber membrane cartridge filter with high filtration accuracy. Due to the large filtration area, a long life is achieved. Secures a large flow rate with low pressure loss. Filtration of pure water, food, beverages, etc. Filtration of tap water and industrial waterFiltration Accuracy (μm) 0.1 Maximum Operating Pressure (MPa) 0.39 Filtration Area (cm2) 20000 Operating Temperature Range (℃) 5~40 Connector Gasket type Dimension (mm) Φ70×245from S$299.90Min. 13 days
- 3M LifeASSURE (TM) Nylon Membrane Filter Cartridge BLA Series Lab ScaleMaterial Nylon 66from S$159.90Min. 34 days
- 3M LifeASSURE (TM) Nylon Membrane Filter Cartridge BA SeriesApplicable for removing microorganisms and putrefactive microorganisms in beverages Heat-resistant water / chemical resistance A filter that does not easily hydrolyze even after repeated heat sterilization and CIP cleaning with caustic soda. 0.93m2 / 10 inch cartridge Large filtration area High f... Read MoreMaterial (filter material) Nylon 66 Maximum Operating Temperature (℃) 80from S$899.90Min. 24 days
- KITS MICRO FILTER Hollow fiber membrane cartridge filter (double O-ring type)A hollow fiber membrane cartridge filter with high filtration accuracy. Due to the large filtration area, a long life is achieved. Secures a large flow rate with low pressure loss. Filtration of pure water, food, beverages, etc. Filtration of tap water and industrial waterFiltration Accuracy (μm) 0.1 Maximum Operating Pressure (MPa) 0.39 Filtration Area (cm2) 20000 Operating Temperature Range (℃) 5~40 Connector Double O-ring type (2-222) Dimension (mm) Φ70×260from S$299.90Min. 13 days
- 3M NanoSHIELD Polypropylene hollow fiber membrane filter (High spec cleaning product)It is a product using HFT (Hollow Fiber Technology) developed for photoresists in the electronic industry and filtration of high-purity chemicals. By adopting HFT, it has a filtration area 2.2 times that of the conventional membrane filter (compared to 3M nylon membrane filter), so it realizes st... Read MoreMaximum Operating Temperature (℃) 40Discontinued
- 3M NanoSHIELD (TM) Polypropylene Hollow Fiber Filter Cartridge NSPS SeriesBy adopting HFT, it has a filtration area 2.2 times that of the conventional membrane filter, so it realizes stable filtration with low pressure loss and high flow rate, and is effective in reducing defects. The NSP series (high spec grade) can be used in various applications where elution is a p... Read MoreMaximum Operating Temperature (℃) 40 Material (filter material) PolypropyleneDiscontinued
- 3M NanoSHIELD (TM) Polypropylene Hollow Fiber Filter Cartridge NSP SeriesBy adopting HFT, it has a filtration area 2.2 times that of the conventional membrane filter, so it realizes stable filtration with low pressure loss and high flow rate, and is effective in reducing defects. The NSP series (high spec grade) can be used in various applications where elution is a p... Read MoreMaximum Operating Temperature (℃) 40 Material (filter material) PolypropyleneDiscontinued