All Category

Measuring / Dispensing / Syringes / Pipettors / Eyedroppers

Volumetric, dispensing, syringe, pipettor and dropper are instruments for measuring and quantifying small amounts of liquid. Pipettes and droppers are used to suck a small amount of liquid and transfer it to another container. In general, pipettes are graduated, and droppers are smaller than pipettes and not graduated. A pipettor is an instrument that is attached to a pipette to assist in suction. Syringe refers to the syringe barrel, and related products include needles, caps, and syringe pumps.
View : Grid List
Filter

Items 1 - 40 of 4113

Set Ascending Direction
  1. Disposable Needleless Syringe
    MonotaRO Disposable Needleless Syringe
    An easy-to-use syringe. It can be used comfortably even if the amount of residual liquid is small. EOG sterilized, individually wrapped and hygienic. For injecting grease, adhesive, oil, etc. into narrow spaces. For syringes when attached to syringe filters during research and experiments. Connec... Read More
    Opening Diameter D (Φmm)  About 3.96  Tip Outer Diameter (Φmm)  About 4.2  Sterilization Method  EOG  Cylinder Tip  Lure slip  Material  PP (polypropylene)  Sterilizing  Sterilized 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  2. Chemical Dropper
    NIKKO (Nikko Hansen) Chemical Dropper
    Bellows type that allows smooth injection and pouring, and the material is flexible LDPE. The temperature range can be used from -30 ° C to 60 ° C. It is structurally stable when frozen, but cannot be autoclaved.
    Material  LDPE (Low Density Polyethylene)  Scale  Yes 
    Rating:
    82%
    from S$6.89
    Min. 2 days
  3. Disposable Plastic Dropper
    AS ONE Disposable Plastic Dropper
    Material  LDPE (Low Density Polyethylene)  Sterilizing  None 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  4. Rubber Dropper Bulb
    AS ONE Rubber Dropper Bulb
    Material  Latex  Color  Red 
    Rating:
    91%
    from S$0.28
    Min. 2 days
  5. Volumetric Pipette
    AS ONE Volumetric Pipette
    Material  Borosilicate glass  JIS Standard  JIS R 3505 standard class A (with mark)  Rated Accuracy  Lot No. body notation  Pipette Type  Whole pipette 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  6. Metal Needle
    Musashi Engineering Metal Needle
    A metal needle that uses a highly durable SUS needle that is used for dispensers that discharge and apply liquid materials. It can also be discharged under constant temperature conditions. It can be used for solvent-based liquids and UV-based liquids. Attached to the tip of a syringe or dispenser... Read More
    Overall Length (mm)  24.5  Needle Length (mm)  13 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  7. Double Thread Plastic Needle
    Musashi Engineering Double Thread Plastic Needle
    A double-threaded needle design that enables safe and secure syringe mounting. The large 4-blade design ensures screwing into the syringe. The nozzle size can be identified by the color of the needle base. A needle attached to the tip of a syringe.
    Needle Length (mm)  12.7 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  8. Plastic Needle PN Series
    Musashi Engineering Plastic Needle PN Series
    It is an inexpensive disposable type.
    Material  Needle / SUS, Needle Base / Polyacetal 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  9. Hard Glass Injection Tube (Class1)
    Tsuji Seisakusho Hard Glass Injection Tube (Class1)
    Tip Outer Diameter (Φmm)  4.2~4.4  Pharmaceuticals and Medical Devices Act  General medical equipment  Standard  General medical equipment class I  Material  Hard glass  Cylinder Tip  Lure  Sterilizing  None  Type  Side type  Scale  Yes 
    Rating:
    95%
    from S$35.99
    Min. 2 days
  10. Pipette Filler (Pie Pump) PS
    TOHO Pipette Filler (Pie Pump) PS
    Pump type pipette controller. Fine adjustment is possible up to the micro range. The pipette holder uses a special elastic plastic to fit any pipette. Hold the body of the pie pump with your palm and turn the wheel with your thumb to suck and push it into the pipette. A small amount of dripping c... Read More
    Specification  With micro adjustment valve 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  11. Graduated Clear Syringe PSY Series
    Musashi Engineering Graduated Clear Syringe PSY Series
    A graduated syringe that shows the remaining amount of liquid at a glance.
    from S$24.99
    Min. 2 days
  12. Metal Needle
    Musashi Engineering Metal Needle
    Overall Length (mm)  24.5  Needle Length (mm)  Needle length (13) 
    from S$109.90
    Min. 2 days
  13. Replacement nozzle filter
    NICHIRYO Replacement nozzle filter
    Suitable Model  00-NPX2-10000 
    from S$45.99
    Min. 2 days
  14. Bellows Poly Dropper (Short)
    Tokyo Glass Kikai (TGK) Bellows Poly Dropper (Short)
    Material  PE 
    from S$33.99
    Min. 2 days
  15. Inter Injection Syringe (Glass Tip)
    VAN (Tsubasa Industry) Inter Injection Syringe (Glass Tip)
    * This product cannot be used for any purpose other than research or experimentation.
    Pharmaceuticals and Medical Devices Act  General medical equipment  Tip  Glass lure destination  Material  Hard glass 
    from S$8.29
    Min. 2 days
  16. Micropipette
    Eppendorf Micropipette
    from S$499.90
    Min. 13 days
  17. Ito Micro Syringe
    Itoh Seisakusho Ito Micro Syringe
    * Sold only for research experiments. It cannot be sold for medical purposes.
    Needle Shape  Needle point: 90 ° 
    from S$169.90
    Min. 5 days
  18. LABORAN Dropper
    AS ONE LABORAN Dropper
    Material  Latex  Color  Red 
    Rating:
    40%
    from S$14.99
    Min. 4 days
  19. Syringe pipette
    BeHAUS Syringe pipette
    Accurately measure the volume of liquid.
    from S$1.69
    Min. 2 days
  20. Micro pipette (fin pipette digital)
    Thermo Fisher Scientific Micro pipette (fin pipette digital)
    Uses lightweight plastic with excellent durability. The slender design that is easy for women to grip reduces fatigue. The large finger rest stabilizes the operation, and the label can be inserted on the top surface.
    from S$389.90
    Min. 6 days
  21. QSP Filter Tip 100μL 59mm Rack 96 × 10 Racks Sterilized
    QSP QSP Filter Tip 100μL 59mm Rack 96 × 10 Racks Sterilized
    It is a slightly longer 100 μl.
    Scale (μL)  10、50、100  Overall Length (mm)  59  As ONE Part Number  62-7024-02  Color  Clear  Material  Made of PP  Packaging  Rack (96 x 10 racks) 
    from S$169.90
    Min. 4 days
  22. Pasteur Pipettor
    AS ONE Pasteur Pipettor
    As ONE Part Number  1-5583-01  Capacity (mL)  1.5 (1 scale 0.1)  Pipette Type  Pasteur pipette 
    from S$289.90
    Min. 4 days
  23. Pipette aid
    DRUMMOND Pipette aid
    Light and compact. With one charge, you can pipette about 1000 times for 2 hours continuously. Not autoclaved. Since there is no cord, pipette operation in a clean bench is easy. The nosepiece has been improved to be a screw type, easy to disassemble and assemble, and easy to replace the filter. ... Read More
    Remark  ─  TGK Part No.  800-12-13-01  Type  PA-400  Included Accessories  AC adapter with 4 TC filters  Recharging Time  7~8 
    from S$779.90
    Min. 5 days
  24. PIPETMAN
    GILSON PIPETMAN
    Dispensing operation is possible about 600 times with one charge. You can use it with the cord attached while charging.
    from S$1,499.00
    Min. 13 days
  25. IWAKI culture pipette 10ml
    IWAKI IWAKI culture pipette 10ml
    Capacity (mL)  10 
    from S$8.79
    Min. 5 days
  26. Culture Pipette
    MARUEMU Culture Pipette
    Material  Borosilicate glass 
    from S$55.99
    Min. 4 days
  27. Fin pipette F1 single
    SANSYO Fin pipette F1 single
    The capacity can be set smoothly without sound, and it is more than 50% lighter than the previous model. .. The automatic capacity lock system prevents accidental capacity shift during pipetting. .. A finger rest that can be rotated 120 ° and can be used by both right-handed and left-handed peopl... Read More
    from S$649.90
    Min. 5 days
  28. Sansho  Pipette Tip  SBT
    SANSYO Sansho Pipette Tip SBT
    Outstanding liquid drainage. .. Made in Japan with high reliability. .. Can be autoclaved (121 ° C, 14 minutes). .. Compatible with Gilson and Nichiryo pipettes.
    Capacity (μL)  1000  Material  Polypropylene 
    from S$48.99
    Min. 14 days
  29. Hirgenberg 4010339 10
    SANSYO Hirgenberg 4010339 10
    Developed to fill a 100 mm NMR tube with a small amount of sample. .. The shape is like a Pasteur pipette, so the tip reaches the bottom of the tube and prevents the formation of bubbles. .. No syringe is required for the plunger micropipette.
    Material  Body: PP, Seal: Silicon rubber 
    from S$279.90
    Min. 8 days
  30. Dispenser Handy Petter I
    SIBATA SCIENTIFIC TECHNOLOGY Dispenser Handy Petter I
    The EIA method using a microplate is very useful for tissue culture. By combining with 6 types of dedicated syringes, 22 types of dispensing volumes from 10 μL to 5 mL can be selected. You can select the number of dispensing in 5 steps with the variable knob. The syringe can be easily replaced. T... Read More
    Dispensing Range (μL)  10~5000  Autoclave availability  Impossible  Pattern Setting  Push button switching type  Included Accessories  Syringe 0.6, 1.5, 6mL x 1 each  Specification  With tresabi 
    from S$559.90
    Min. 5 days
  31. Auto bullet BG type (main body) white
    SANSYO Auto bullet BG type (main body) white
    The main body and plunger are common and can be replaced. .. Liquid can be replenished with the main body, bottle and flask set. .. Please use it quietly and carefully to prevent damage. Autoclave is possible. Accuracy ± 1%, reproducibility ± 0.1% * Spring type is also available. * Bottle is sold... Read More
    Reproducibility  ±0.1%  Accuracy  ±1%  Suitable Capacity (mL)  Tea 3800 gallon bottle 
    from S$569.90
    Min. 7 days
  32. Disposable Sterile Transfer Pipettes, PE
    MonotaRO Disposable Sterile Transfer Pipettes, PE
    EOG sterilized, disposable dropper that is very convenient for testing small samples. Sold in units of 100, easy to use. *Not individually packaged. * Cannot be used for purposes other than research or experimentation.
    Material  PE  Sterilizing  Sterilized 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  33. Dropper
    AS ONE Dropper
    Since it has excellent temperature characteristics (-60 to + 200 ° C), it does not deteriorate due to temperature. It is resistant to organic solvents, acids and alkalis, and can be applied to a wide range of chemicals.
    Material  Silicon rubber 
    Rating:
    87%
    from S$0.96
    Min. 2 days
  34. Color plastic syringe
    KENIS Color plastic syringe
    ● Plastic syringe for collar piston. ● The tip of the syringe is a side-mouth type that extends from below the center.
    Tip Outer Diameter (Φmm)  Sterilizing  Already  Sterilization Method  Electron beam sterilization  Cylinder Tip  Lure slip  Material  Polypropylene  Specification  Without needle 
    Rating:
    95%
    from S$1.19
    Min. 2 days
  35. Luer Tip All Plastic Syringe
    KENIS Luer Tip All Plastic Syringe
    Since it is an all-plastic integrally molded plunger, there is no risk of the tip and plunger coming off. Since it is a slip-on method that can be easily attached and detached, it is convenient for applications where needles and adapters are frequently replaced. * This product is not a medical de... Read More
    Tip Outer Diameter (Φmm)  Specification  Bulk packaging  Material (Piston)  Polyethylene (PE)  Material (Outer Pipe)  Polypropylene (PP) 
    Rating:
    94%
    from S$5.39
    Min. 2 days
  36. Plastic Syringe
    BOLL Plastic Syringe
    Since it is an all-plastic syringe that does not use any rubber, it can be used without worrying about the elution derived from rubber. *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or experimentation. *When ... Read More
    Tip Outer Diameter (Φmm)  4.0  Sterilizing  None  Material (Piston)  PE  Material (Outer Pipe)  PP  Type  Side type 
    Rating:
    76%
    from S$2.29
    Min. 2 days
  37. Dropper
    BOLL Dropper
    For extraction and mixing of minute amounts. For mixing fertilizers and 2-cycle engine oils. With scale. * Kerosene, gasoline, and powerful drugs cannot be used. * Do not put highly volatile substances.
    RoHS directive (corresponding to 10 substances)  Correspondence  Sterilizing  None  Material  Polyethylene (PE) 
    Rating:
    94%
    from S$1.79
    Min. 2 days
  38. Komagome Pipette (LDPE)
    AS ONE Komagome Pipette (LDPE)
    Has excellent capacity accuracy. * Dropper is sold separately.
    Material  Borosilicate glass  Pipette Type  Komagome pipette  Scale  Yes 
    Rating:
    89%
    from S$4.59
    Min. 2 days
  39. Tip for Micropipette
    MonotaRO Tip for Micropipette
    Replacement tip for micropipettes. * Please do not use it with anything other than the tip for a micropipette.
    Material  PP 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  40. Poly Dropper (Sterilized)
    AS ONE Poly Dropper (Sterilized)
    Specification  EOG sterilized  Material  LDPE (Low Density Polyethylene) 
    Rating:
    89%
    from S$15.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 4113

Set Ascending Direction