Disposable Pipettes
Other Related Pages
- AS ONE Violamo Disposable PipettePeeling packaging (plastic + paper) that is easy to open. Comes with a 2-way scale (forward / reverse scale) and a minus scale. It is color-coded so that the capacity can be identified. Comes with a cotton plug to prevent overfilling. The lot number is printed on each item. The outer box has a la... Read MoreBox Size (mm) 402×303×141 Material PS (polystyrene) Specification With cotton plug, pyrogen-free, CE mark Sterilizing γ-ray sterilized (individually packaged)from S$129.90Min. 2 days
- MARUEMU Disposable Pipette (Glass)Material Borosilicate glass Pipette Type Disposable pipette
- FALCON Disposable Plastic Pipette Tip ScaleOne package uses peel open packaging, so it is easy to open and safe. NON-Pyrogenic tested.from S$159.90Min. 2 days
- Sansei Medical Sterilized Disposable Pipette 23 SeriesColor-coded to make it easier to identify the capacity. The capacity is adjusted by ± 2%.from S$199.90Min. 4 days
- CORNING Coaster pipetteThe volume code stripes on the pipette body are magnified by the fluid in the pipette, and the meniscus is clearly visible. It has a scale in both directions. The 25, 50, and 100 ml strippets have a dripping prevention shape at the tip. Non-pyrogenic guarantee for all lots. Gamma ray sterilized. ... Read Morefrom S$299.90Min. 6 days
- AS ONE Violamo Disposable Pipette Easy-peeling PackagingPeeling packaging (plastic + paper) that is easy to open. Comes with a 2-way scale (forward / reverse scale) and a minus scale. It is color-coded so that the capacity can be identified. The total accuracy is ± 2%. Comes with a cotton plug to prevent overfilling. The lot number is printed on each... Read Morefrom S$159.90Min. 2 days
- CORNING Pipette BulkPackaging Clear plastic individual packaging Material (Main Unit) PS (polystyrene)from S$299.90Min. 4 days
- WATSON Disposable Pipette Individual Packaging SterileHigh-precision scale that you can understand when you smoke, made possible by the injection molding technology cultivated in disposable pipette tip molding for Peggy! As for the scale, the contrast is increased and the visibility is improved by sucking the solution. You can check the amount of su... Read MoreMinimum Reading (mL) 0.1 Capacity (mL) 10 Pipette Type Disposable pipette Material Main unit / PS, Adapter unit / PPfrom S$119.90Min. 11 days
- AS ONE Disposable Pipette (Sterile)The regular tip is slender and allows quick pipetting, and the short size is convenient for operation in the hood. With bidirectional scale. With cotton plug. Gamma-ray sterilized (individual packaging)Material Borosilicate glass Pipette Type Disposable pipettefrom S$329.90Min. 13 days
- NUNC Disposable pipetteAdopting a PET filter reduces the risk of contamination. The tip and body are integrally molded (excluding 25 ml and 50 ml). Made of PS. Non-toxic. DNase / RNase free, Human DNA free. Sterile (SAL10 - 6).Pipette Type Disposable pipettefrom S$229.90Min. 7 days
- AS ONE Violamo Disposable Pipette Plastic Packaging 10 mL 200pcs (Individually Packed)Minimum Reading (mL) 0.1 Capacity (mL) 10 Top Outer Diameter (Φmm) 8 CE-compatible product Correspondence Color Orange Material PSfrom S$149.90Min. 2 days
- AGC Plastic Pipette, Paper and Plastic PackagingPackaging Individual packagefrom S$489.90Min. 13 days
- WATSON PP disposable pipette (with dedicated adapter)PP Disposable Pipette A PP disposable pipette that is low cost and resistant to chemicals and solvents. One dedicated adapter (made of PP with built-in filter) is attached to the pipette as standard. Disposable pipette An electron beam sterilized disposable pipette (individually wrapped). The sca... Read Morefrom S$129.90Min. 7 days
- NUNC Disposable pipetteAdopting a PET filter reduces the risk of contamination. Made of PS. Non-toxic. DNase / RNase free, Human DNA free. Sterile (SAL10 - 6).Accuracy Capacity: within ± 1% Pipette Type Disposable pipettefrom S$329.90Min. 7 days
- SANSYO Disposable pipettePlastic packaging that is convenient for separating garbage. Excellent cost performance. With cotton plug and minus scale. The tip is integrally molded with the main body (excluding 25 ml). Product warranty can be issued. Non-toxic. Pyrogene-free guarantee. Gamma ray sterilized.Material Body: PS, adapter part: PEfrom S$299.90Min. 6 days
- FALCON Aspirating pipetteCan be used in any vacuum aspirating process. Material: Polystyrene. Non-pyrogen. Individually wrapped paper / plastic.Packaging (Number x package) 1 x 200 Capacity (mL) 5 Sterilizing Sterilizedfrom S$179.90Min. 7 days
- SANSYO Glass disposable pipetteThe scale is a blue bidirectional scale that is easy to read. .. The short length is convenient for operation in a limited space such as in a hood. .. Standard / tip scale.from S$389.90Min. 6 days
- CORNING Stripette* We do not deliver to private homes (detached houses / apartments).from S$179.90Min. 13 days
- FALCON Bulk package pipetteThere are two types of individual packaging: paper / plastic and all-plastic heat-molded packages. The printed scale is extremely clear and easy to read. Material: Polystyrene. Gamma ray sterilized. Non-pyrogen.Packaging (Number x package) 25 x 40 Scale (mL) 0.01, expansion eyes: 0.8 Capacity (mL) 2 Color Greenfrom S$869.90Min. 7 days
- KENIS Disposable pipetteSince the suction piece has two levels of thickness, it can be installed with less force. In addition, when attached to a pipettor, it is fixed in two places, so the degree of adhesion increases, it is stable without wobbling, and it does not drip. A porous PP filter is built in the upper plug part.Pipette Type Disposable pipettefrom S$149.90Min. 14 days
- FALCON Plastic PipetteA plastic disposable pipette for cell culture, microbial and basic clinical research. There is a bidirectional scale (excluding 1mL pipette). It has a minus scale. Comes with a fiber plug (cotton plug) that helps prevent overfilling. * 357535 and 356535 have an expansion scale of 11 mL and can be... Read MoreSterilizing Already Material polystyrenefrom S$329.90Min. 34 days
- Eppendorf Serological Pipette (Plastic Individual Packaging)The outer box has a small edge, which is clean, safe and easy to take out. The clear scale and highly transparent material make reading smooth.Material PS (polystyrene)from S$359.90Min. 13 days
- Tokyo Glass Kikai (TGK) Disposable pipette 200 piecesWe have conducted 100% leak tests to ensure that each part is welded securely. It has a negative scale to make it easier to use. Since it is packaged in a plastic film, there is no need to separate and dispose of it. In addition, there is almost no clinging due to static electricity. Since each p... Read MoreMinimum Scale 0.05 Capacity (mL) 2 Capacity 2 Length (mm) 282.0 Specification Negative scale: 0.8 Material Polystyrene (PS) Color Transparentfrom S$439.90Min. 7 days
- Tokyo Glass Kikai (TGK) Disposable pipette shortWe have conducted 100% leak tests to ensure that each part is welded securely. It has a negative scale to make it easier to use. Since it is packaged in a plastic film, there is no need to separate and dispose of it. In addition, there is almost no clinging due to static electricity. Since each p... Read MoreMaterial Polystyrene (PS)from S$349.90Min. 7 days
- CORNING Pipette BulkPackaging Bulk packaging Material (Main Unit) PS (polystyrene)from S$299.90Min. 13 days
- WATSON Disposable pipettePP Disposable Pipette A PP disposable pipette that is low cost and resistant to chemicals and solvents. One dedicated adapter (made of PP with built-in filter) is attached to the pipette as standard. Disposable pipette An electron beam sterilized disposable pipette (individually wrapped). The sca... Read Morefrom S$119.90Min. 7 days
- Eppendorf Serological PipetsEppendorf completes its liquid handling portfolio with the new Eppendorf Serological Pipets. Experience the quality and convenience you've trusted for decades with Eppendorf's latest system Easypet 3 and Eppendorf Serological Pipets. Eppendorf's serological pipets work in perfect harm... Read Morefrom S$359.90Min. 6 days
- Tokyo Glass Kikai (TGK) Disposable pipette for individual sterilization Peggyfrom S$119.90Min. 11 days