Komagome Pipettes
Other Related Pages
- AS ONE Komagome Pipette (LDPE)Has excellent capacity accuracy. * Dropper is sold separately.Material Borosilicate glass Pipette Type Komagome pipette Scale Yes
- MARUEMU Graduated Pipette (Komagome)Since it is osmotic baking, there is no need to worry about the scale being removed.Material Borosilicate glass Pipette Type Komagome pipette Specification With scale
- SANPLATEC Komagome PipettePipette Type Komagome pipette Material Polyethylene
- AS ONE Komagome Pipette (LDPE)Pipette Type Komagome pipette Material LDPE (Low Density Polyethylene)
- NARIKA Magagome pipette (product made in PP)Plastic Komagome pipette with red rubber cap. It is safe and easy to use because it will not crack even if dropped.
- Tokyo Glass Kikai (TGK) F Komagome Pipette (without PP Head)Specification Hat is different Pipette Type Komagome pipette Material PP (polypropylene resin)
- SANSYO Sansho Poly Komagome Pipette Made of PPCan be autoclaved.Material PPfrom S$4.29Min. 2 days
- Tokyo Glass Kikai (TGK) F Komagome pipette (with PE head)Reference Design registration number: 375189 Pipette Type Komagome pipette Specification One with the hat
- SANPLATEC PFA Komagome pipetteA metal-free Komagome pipette made of all-fluororesin PFA. Please use it for transferring chemicals from container to container, for scalpel-up of PFA volumetric flask, etc. The amount of one drop that can be dropped is approximately 0.05 mL. Fine adjustment is possible. * Rubber dropper is sold ... Read MoreSuitable for (Rubber dropper) Name 10 Capacity (mL) 10 Outer Diameter (Φmm) 10 Overall Length (mm) 210 Type Drop volume: 0.05mL Pipette Type Komagome pipette Material PFAfrom S$35.99Min. 2 days
- KOKUGO Komagome pipetteExcellent chemical resistance and impact resistance * Hat sold separately.from S$11.99Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Komagome pipetteA glass pipette that is easy to handle. There is a bulge in the center, and it can be sucked by the negative pressure generated by the rubber ball. * Rubber balls are not included.Pipette Type Komagome pipette
- Tokyo Glass Kikai (TGK) Komagome pipette* Rubber dropper sold separatelySpecification With scalefrom S$6.69Min. 5 days
- Matsuyoshi & Co Komagome pipette (glass) without rubber capMaterial Hard glassfrom S$2.99Min. 5 days
- Tokyo Glass Kikai (TGK) Komagome pipetteThe hole diameter at the tip is large, making it ideal for handling callus suspensions of plants.Specification Large holefrom S$7.39Min. 23 days
- NARIKA Comagome pipette set (with case)A great set of Komagome pipettes and storage casesSet Contents 10 maggot pipettes, storage casefrom S$53.99Min. 6 days
- Tokyo Glass Kikai (TGK) Fine wall thickness Komagome pipetteThe tip and rubber mouth are made thick. It is safe because there is little damage due to cleaning. For cultureMinimum Reading (mL) 0.5 Material Hard glass Pipette Type Komagome pipettefrom S$17.99Min. 34 days
- IWAKI IWAKI Calspipet 2mlThe hole diameter at the tip is large, making it ideal for handling callus suspensions of plants.Overall Length (mm) 245 Minimum Reading (mL) 0.1 Capacity (mL) 2 Hole Diameter (Φmm) 3from S$6.99Min. 5 days
- NARIKA Comagome pipette set (with case)Set Contents 10 maggot pipettes, storage case Overall Length (mm) About 265 Capacity (mL) 1from S$48.99Min. 6 days
- AS ONE Komagome Pipette (PVC Coating)A vinyl chloride resin film is applied to the outer surface to prevent damage and scattering. * Surface gloss, wrinkles, etc. may cause variations in the coating film. * The tip (about 10 mm) is not covered.from S$52.99Min. 13 days
- SANSYO Sansho Komagome Pipette 1mlPure hard osmotic baking scaleCapacity (mL) 1from S$2.79Min. 5 days
- SANSYO PFA Komagome pipetteAll made of PFA and metal free. .. Please use it for transferring chemicals from container to container, for scalpel-up of PFA flask, etc. * Dropper is sold separately.Dimension (mm) 10×210 Capacity (mL) About 9from S$35.99Min. 8 days
- CORNING PYREX (R) Komagome Pipette 7107J SeriesKomagome pipette with high capacity accuracy.from S$57.99Min. 13 days
- Tokyo Glass Kikai (TGK) Fine thick Komagome pipette made of hard glassThe tip, rubber mouth, etc. are made thick. It is safe because there is little damage due to cleaning.Material Hard glassfrom S$17.99Min. 34 days
- SANSYO Sansho Komagome Pipette 3mlPure hard osmotic baking scaleCapacity (mL) 3from S$3.79Min. 5 days
- IWAKI IWAKI Calspipet 10mlThe hole diameter at the tip is large, making it ideal for handling callus suspensions of plants.Hole Diameter (Φmm) 4 Capacity (mL) 10 Minimum Reading (mL) 0.5 Overall Length (mm) 340from S$14.99Min. 5 days
- Tokyo Glass Kikai (TGK) Komagome pipette 10 pieces* Rubber dropper sold separatelyfrom S$38.99Min. 5 days
- IWAKI IWAKI Calspipet 5mlThe hole diameter at the tip is large, making it ideal for handling callus suspensions of plants.Overall Length (mm) 275 Hole Diameter (Φmm) 4 Minimum Reading (mL) 0.2 Capacity (mL) 5from S$11.99Min. 5 days
- Tokyo Glass Kikai (TGK) Komagome Pipette 10 Pieces Maru M* Rubber dropper sold separatelyfrom S$32.99Min. 5 days