Graduated pipettes
A female pipette is an instrument used to measure the volume of a liquid. It is mainly used in situations where it is necessary to prepare a certain amount of liquid, such as at the experimental site. The material is thick glass that is not easily deformed by heat or strong chemicals. The shape is a long and narrow cylinder that narrows as it goes to the tip. Attach the tip to the liquid you want to measure and suck up the liquid to measure the volume, but it is safer to use a safety pipettor instead of the mouth. Memory is written in the glass, and it is possible to accurately measure the amount depending on the position of the sucked liquid.
- SANPLATEC Econo Sterilized Measuring PipetteA gamma-ray sterilized plastic disposable pipette. The products are individually packaged. Comes with a filter to prevent contamination. It is pyrogen-free and can be used for cell culture, microbial and basic clinical research. It is an economy type and easy to buy.Pipette Type Mespipet Scale Yes Material polystyrene
- AS ONE Tip Measuring PipetteJIS Standard JIS R 3505 standard class A (with mark) Rated Accuracy Lot No. body notation Pipette Type Mespipet
- IWAKI Mespipet (Tip Scale) New StandardMaterial Borosilicate glass JIS Class JR-1 (Borosilicate glass-1) Pipette Type Mespipet Scale Yes
- SANPLATEC Measuring Pipette (PP)The margin of error is about 3 to 7%.Pipette Type Mespipet Material PP (polypropylene) Scale Yes
- IWAKI Measuring Pipette (Normal Scale) New StandardMaterial Borosilicate glass JIS Class JR-1 (Borosilicate glass-1) Pipette Type Mespipet Scale Yes
- AS ONE Tip Measuring Pipette Large HoleCapacity 1-10mL: JIS R 3505 standard product class B (marked) Capacity 20mL: JIS R 3505 standard product Class A (with mark)Rated Accuracy Lot No. body notation Pipette Type Mespipet
- BRAND Measuring Pipette Tip Scale Made of PPA pipette with excellent chemical resistance. Accurate measurement up to the minimum scale. The scale is a knurled scale that makes it difficult to erase. It has a blue line scale.Minimum Reading (mL) 0.1 Pipette Type Mespipet
- AS ONE Intermediate Measuring PipetteJIS R 3505 standard product class A (with mark) Capacity accuracy / lot number body notationMaterial Hard glass Pipette Type Mespipetfrom S$6.99Min. 2 days
- AS ONE Intermediate Measuring Pipette Large HoleRated Accuracy Lot No. body notation Pipette Type Mespipetfrom S$7.89Min. 4 days
- FALCON Pipette Advantage TypeSince the scale can be set on the front side, quick reading of the scale is possible. Anti-static processing prevents morning sickness of the package after opening. * Advantage type plastic packaging (all plastic heat molded package).Specification Non-pyrogen, extended additional scale Material PS (polystyrene) Sterilizing γ-ray sterilizedfrom S$299.90Min. 2 days
- AS ONE Violamo Short PipetteSuitable for work on clean benches and safety cabinets. Peeling packaging (plastic + paper) that is easy to open. Comes with a 2-way scale (forward / reverse scale) and a minus scale. Comes with a cotton plug to prevent overfilling. The lot number is printed on each item.Minimum Reading (mL) 0.5 As ONE Part Number 1-2066-03 Capacity (mL) 25 Top Outer Diameter (Φmm) 8 Material PS (polystyrene) Color Red Accuracy (%) ± 2 (total) Sterilizing γ-ray sterilized (individually packaged)from S$119.90Min. 2 days
- IWAKI Measuring Pipette (Ordinary Scale) New ExcellentMaterial Borosilicate glass JIS Class JR-1 (Borosilicate glass-1) Pipette Type Mespipetfrom S$10.99Min. 2 days
- SIBATA SCIENTIFIC TECHNOLOGY Measuring Pipette Tip Scale Custom AIt is used to weigh a certain volume of liquid. Multiple scales are displayed on the straight tube. The scale accuracy is lower than that of a whole pipette of the same volume, but it is versatile because it has multiple scales. The scale represents the discharge volume, the volume when the liqui... Read MorePipette Type Mespipetfrom S$8.49Min. 4 days
- SANPLATEC PFA female pipetteA measuring pipette made of fluororesin PFA. Has excellent heat resistance and chemical resistance. The tip is also made of fluororesin PFA.Material PFA Scale Yesfrom S$97.99Min. 7 days
- PYREX PYREX Shorty Culture PipetteNormal / tip combined scale. With cotton plug. Large hole.from S$5.59Min. 5 days
- CLIMBING MespipetAccurately measure the volume of liquid.Scale (mL) 0.01 Overall Length (mm) 360 Maximum Outer Diameter (mm) 7 Pipette Type Mespipet Material glassfrom S$16.99Min. 4 days
- IWAKI Measuring Pipette (Tip Scale) New ExcellentMaterial Borosilicate glass JIS Class JR-1 (Borosilicate glass-1) Pipette Type Mespipet Scale Yes
- Miyahara Measuring Instruments Miyahara Mespipet Tip ScaleTolerance Compliant with the old Measurement LawSpecification Tip scalefrom S$29.99Min. 6 days
- FALCON Pipette 100mL 1mL Graduation, 2-Way, with Cotton PlugAs ONE Part Number 62-2190-79from S$689.90Min. 4 days
- AS ONE Tip Measuring Pipette for MilkAs ONE Part Number 1-8572-01 Capacity (mL) 2.2 Overall Length (mm) 330 Pipette Type Mespipetfrom S$11.99Min. 4 days
- Miyahara Measuring Instruments Miyahara Mespipet Intermediate ScaleTolerance Compliant with the old Measurement LawSpecification Middle scalefrom S$29.99Min. 6 days
- CORNING Measuring Pipette (JIS Standards) 7065 SeriesJIS R3505 standard product class Afrom S$6.69Min. 4 days
- Miyahara Measuring Instruments Miyahara Bacteria MespipetOuter Diameter (Φmm) About 7 Overall Length (mm) About 360from S$13.99Min. 5 days
- SANSYO Sansho Miyahara MespipetTolerance Compliant with the old Measurement Lawfrom S$8.99Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY Mespipet Intermediate Scale Super GradeUsed to measure out a fixed volume of liquid. Multiple graduations are displayed on a straight tube. The accuracy of the scale is lower than that of a whole pipette of the same capacity, but it has multiple scales, so it is versatile. The scale represents the discharge volume, the volume when the... Read MorePipette Type Mespipetfrom S$9.59Min. 13 days
- AS ONE PipetteThe color-coded scale is magnified by the liquid in the pipette, making it easy to read the volume. The tip has a dripping prevention shape, allowing accurate measurement of the amount of liquid.Pipette Type Mespipet Material PS (polystyrene)from S$289.90Min. 13 days
- SIBATA SCIENTIFIC TECHNOLOGY Graduated Pipette Tip Graduation Super GradeUsed to measure out a fixed volume of liquid. Multiple graduations are displayed on a straight tube. The accuracy of the scale is lower than that of a whole pipette of the same capacity, but it has multiple scales, so it is versatile. The scale represents the discharge volume, the volume when the... Read Morefrom S$9.79Min. 2 days
- KENIS Mespipet (intermediate scale)Material Borosilicate glass Standard JIS R 3505 Class Afrom S$7.39Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Poison Pipette Mespipet ShapeMaterial Borosilicate glass Pipette Type Mespipet Specification With tresabifrom S$129.90Min. 4 days
- AS ONE Graduated Milk PipetteScale 0・0.5・1・1.1・1.5・2・2.1・2.2 As ONE Part Number 2-8934-01 Capacity (mL) 2.2 Overall Length (mm) 325±5 Material Hard glass Model Number N-045from S$9.79Min. 4 days