All Category

Volumetric pipettes

A hole pipette is an instrument that precisely measures the volume of a liquid. There is only one high-precision marked line, and it is used to measure a fixed volume. The main place of use is the site where strict volumetric volume is required, such as scientific research and food component inspection. Basically, the upper part is added to the mouth to suck up the liquid, but it is safer to attach a safety pipettor because there is a risk of accidental ingestion of the reagent. The whole pipette can be selected according to the type of reagent such as milk or sulfuric acid, the volume to be measured, and the precision of the marked line.
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Volumetric Pipette
    AS ONE Volumetric Pipette
    Material  Borosilicate glass  JIS Standard  JIS R 3505 standard class A (with mark)  Rated Accuracy  Lot No. body notation  Pipette Type  Whole pipette 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  2. New standard for whole pipettes
    IWAKI New standard for whole pipettes
    Material  Borosilicate glass  JIS Class  JR-1 (Borosilicate glass-1)  Pipette Type  Whole pipette 
    from S$9.29
    Min. 2 days
  3. Hole Pipette
    AS ONE Hole Pipette
    Class  AS  Material  Soda-lime glass 
    from S$7.39
    Min. 2 days
  4. Whole Pipette (PP)
    SANPLATEC Whole Pipette (PP)
    Material  PP (polypropylene) 
    from S$10.99
    Min. 2 days
  5. Sansho Seal Miyahara Whole Pipette
    SANSYO Sansho Seal Miyahara Whole Pipette
    JIS standard class A (with JIS mark)
    Material  Borosilicate glass  JIS Class  JR-2  Scale  None  Pipette Type  Whole pipette 
    from S$9.59
    Min. 5 days
  6. Miyahara Whole Pipette
    Miyahara Measuring Instruments Miyahara Whole Pipette
    Margin of error Compliant with the old Measurement Law (special capacity standard)
    from S$16.99
    Min. 6 days
  7. Whole pipette custom A
    SIBATA SCIENTIFIC TECHNOLOGY Whole pipette custom A
    Used to measure out a fixed volume of liquid. Also called a single-volume pipette. There is usually only one scale, and since the pipe diameter of the part with the scale is small, the accuracy of the scale is higher than that of a graduated pipette of the same capacity. The scale indicates the d... Read More
    Pipette Type  Whole pipette 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  8. Volumetric Pipette
    PYREX Volumetric Pipette
    Material  Borosilicate glass 
    from S$6.19
    Min. 4 days
  9. PYREX Whole pipette
    PYREX PYREX Whole pipette
    JIS class A
    from S$8.79
    Min. 5 days
  10. Miyahara Whole Pipette
    Miyahara Measuring Instruments Miyahara Whole Pipette
    Tolerance Compliant with the old Measurement Law
    from S$25.99
    Min. 6 days
  11. PYREX αΩβ JIS Volumetric Pipette
    CORNING PYREX αΩβ JIS Volumetric Pipette
    JIS R3505 standard product class A
    from S$7.49
    Min. 4 days
  12. Whole Pipette Super Grade
    SIBATA SCIENTIFIC TECHNOLOGY Whole Pipette Super Grade
    Used to measure out a fixed volume of liquid. Also called a single-volume pipette. There is usually only one scale, and since the pipe diameter of the part with the scale is small, the accuracy of the scale is higher than that of a graduated pipette of the same capacity. The scale indicates the d... Read More
    Pipette Type  Whole pipette 
    from S$10.99
    Min. 2 days
  13. Whole Pipette (for Sulfuric Acid)
    AS ONE Whole Pipette (for Sulfuric Acid)
    JIS R 3505 standard product class B (with mark) Capacity accuracy / lot number body notation
    Specification  For sulfuric acid  Pipette Type  Whole pipette 
    from S$25.99
    Min. 5 days
  14. Whole pipette
    Tokyo Glass Kikai (TGK) Whole pipette
    Material  PP  Specification  One mark type 
    from S$28.99
    Min. 103 days
  15. Sansho Seal Miyahara Whole Pipette High Grade
    SANSYO Sansho Seal Miyahara Whole Pipette High Grade
    Material  Borosilicate glass  JIS Class  JR-2  Scale  None  Pipette Type  Whole pipette 
    from S$12.99
    Min. 2 days
  16. Whole pipette class A
    CLIMBING Whole pipette class A
    It has a shape with a gentle slope so that it can be discharged at a constant speed. JIS R 3505 Class A standard product.
    Material  Hard glass  Pipette Type  Whole pipette 
    from S$8.29
    Min. 7 days
  17. Poison pipette hole pipette shape
    SIBATA SCIENTIFIC TECHNOLOGY Poison pipette hole pipette shape
    Material  Borosilicate glass  Pipette Type  Whole pipette  Specification  With tresabi 
    from S$119.90
    Min. 5 days
  18. Volumetric Pipette 20-50mL CL2070 Series
    CLIMBING Volumetric Pipette 20-50mL CL2070 Series
    * We do not deliver to private homes (detached houses / apartments).
    from S$14.99
    Min. 9 days
  19. Volumetric Pipette (PVC Coating)
    AS ONE Volumetric Pipette (PVC Coating)
    A vinyl chloride resin film is applied to the outer surface to prevent damage and scattering. * Surface gloss, wrinkles, etc. may cause variations in the coating film. * The tip (about 10 mm) is not covered. * Since the thick tube and thin tube are covered separately, there is a seam.
    from S$55.99
    Min. 13 days
  20. Volumetric Pipette 0.1-0.5mL CL2070 Series
    CLIMBING Volumetric Pipette 0.1-0.5mL CL2070 Series
    * We do not deliver to private homes (detached houses / apartments).
    from S$12.99
    Min. 4 days
  21. Whole pipette standard
    Tokyo Glass Kikai (TGK) Whole pipette standard
    Specification  New standard 
    from S$9.69
    Min. 6 days
  22. Volumetric Pipette 1-5mL CL2070 Series
    CLIMBING Volumetric Pipette 1-5mL CL2070 Series
    * We do not deliver to private homes (detached houses / apartments).
    from S$66.99
    Min. 9 days
  23. Whole pipette
    Matsuyoshi & Co Whole pipette
    Material  Hard glass 
    from S$6.49
    Min. 8 days
  24. Volumetric Pipette New Standard T-Pipet Series
    AGC Volumetric Pipette New Standard T-Pipet Series
    from S$9.89
    Min. 13 days
  25. Whole pipette (inspected)
    NARIKA Whole pipette (inspected)
    from S$9.29
    Min. 6 days
  26. Volumetric Pipette for Milk CL2130 Series
    CLIMBING Volumetric Pipette for Milk CL2130 Series
    * We do not deliver to private homes (detached houses / apartments).
    from S$27.99
    Min. 13 days
  27. Volumetric Pipette TM-PIPET Series
    AGC Volumetric Pipette TM-PIPET Series
    from S$29.99
    Min. 10 days
  28. PP 1-mark class B bulb type pipette,50ml
    RS Pro PP 1-mark class B bulb type pipette,50ml
    from S$69.99
    Min. 7 days
  29. Volumetric Pipette 100mL CL2070-28 Series
    CLIMBING Volumetric Pipette 100mL CL2070-28 Series
    * We do not deliver to private homes (detached houses / apartments).
    Capacity (mL)  100 
    from S$46.99
    Min. 11 days
  30. Ostwald Volumetric Pipette O-PIPET Series
    AGC Ostwald Volumetric Pipette O-PIPET Series
    from S$159.90
    Min. 26 days
  31. Ostwald whole pipette
    IWAKI Ostwald whole pipette
    Overall Length (mm)  230  Material  Borosilicate glass  JIS Class  JR-1 (Borosilicate glass-1) 
    from S$169.90
    Min. 6 days
  32. Volumetric Pipette 200mL CL2070-29 Series
    CLIMBING Volumetric Pipette 200mL CL2070-29 Series
    * We do not deliver to private homes (detached houses / apartments).
    Capacity (mL)  200 
    from S$74.99
    Min. 9 days
  33. Whole pipette
    NARIKA Whole pipette
    Material  Glass 
    from S$9.29
    Min. 6 days
  34. Quartz Volumetric Pipette
    CLIMBING Quartz Volumetric Pipette
    Material  Quartz glass 
    from S$369.90
    Min. 27 days
  35. Volumetric Pipette 6-9mL CL2070 Series
    CLIMBING Volumetric Pipette 6-9mL CL2070 Series
    * We do not deliver to private homes (detached houses / apartments).
    from S$119.90
    Min. 9 days
  36. Whole pipette class AS
    Tokyo Glass Kikai (TGK) Whole pipette class AS
    from S$14.99
    Min. 103 days
  37. PP 1-mark class B bulb type pipette,10ml
    RS Pro PP 1-mark class B bulb type pipette,10ml
    from S$48.99
    Min. 7 days
  38. Whole pipette
    SIBATA SCIENTIFIC TECHNOLOGY Whole pipette
    It is used to weigh a certain volume of liquid. Also called a full pipette. Normally, there is only one scale, and the diameter of the pipette is small, so the scale accuracy is higher than that of a measuring pipette of the same capacity. The scale represents the discharge volume, the volume whe... Read More
    Pipette Type  Whole pipette 
    Discontinued
  39. Whole Pipette (for Milk)
    AS ONE Whole Pipette (for Milk)
    JIS R 3505 standard product class B (with mark) Capacity accuracy / lot number body notation
    Specification  For milk  Pipette Type  Whole pipette 
    Discontinued
  40. Volumetric Pipette Super Grade
    SIBATA SCIENTIFIC TECHNOLOGY Volumetric Pipette Super Grade
    Specification  Super grade  Pipette Type  Whole pipette 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction