All Category

Alcohol Meters for Experiments & Research

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Liquor meter
    SANSYO Liquor meter
    It is graduated so that the volume percentage of ethyl alcohol contained in a mixture of ethyl alcohol and water can be directly measured at 15°C, and the correct value is shown when measured at 15°C.
    graduation range (%)  0~100 
    from S$87.99
    Min. 2 days
  2. Nihon Keiryoki Kogyo NTS Standard Type Alcohol Meter
    NIHON KEIRYOKI KOGYO Nihon Keiryoki Kogyo NTS Standard Type Alcohol Meter
    It is a certified product manufactured based on the international alcohol table.
    Scale  0.1vol%  Overall Length (mm)  About 230 
    from S$199.90
    Min. 2 days
  3. Sake Alcohol Meter JC Series
    NIHON KEIRYOKI KOGYO Sake Alcohol Meter JC Series
    It is a product manufactured based on the international alcohol table.
    Scale  1vol%  Overall Length (mm)  About 180 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  4. YO-style sake meter National Tax Agency type 120P
    SANSYO YO-style sake meter National Tax Agency type 120P
    120P with lead ball (120cc). With Tokyo Metropolitan Certification Certificate.
    1 scale (%)  0.001 
    from S$199.90
    Min. 33 days
  5. Sake spirit total 5
    SANSYO Sake spirit total 5
    It is calibrated so that the volume percentage of ethyl alcohol contained in a mixture of ethyl alcohol and water can be measured directly at 15°C, and the correct value is shown when measured at 15°C.
    Overall Length (mm)  180 
    from S$77.99
    Min. 8 days
  6. Sake spirit total 10
    SANSYO Sake spirit total 10
    It is graduated so that the volume percentage of ethyl alcohol contained in the mixed solution of ethyl alcohol and water at 15 ° C can be measured directly, and shows the correct value when measured at 15 ° C. .. For tax collection by the National Tax Agency and for brewing tests. With Tokyo Met... Read More
    Overall Length (mm)  300  Minimum Scale  0.1(vol%) 
    from S$199.90
    Min. 8 days
  7. Standard Sake Alcohol Meter
    NIHON KEIRYOKI KOGYO Standard Sake Alcohol Meter
    It is a certified product manufactured based on the international alcohol table.
    Scale  0.1vol%  Overall Length (mm)  About 280 
    from S$199.90
    Min. 20 days
  8. YO-style sake meter National Tax Agency type 120P
    SANSYO YO-style sake meter National Tax Agency type 120P
    120P with lead ball (120cc). With in-house inspection report. With Tokyo Metropolitan Certification Certificate.
    1 scale (%)  0.001 
    from S$379.90
    Min. 33 days
  9. YO type floating scale National Tax Agency type 120P
    Toa Keiki YO type floating scale National Tax Agency type 120P
    Measure the ethyl alcohol concentration in%.
    Scale  0.1%  Main Unit Dimensions (mm)  230  Specification  ● Report: None 
    from S$159.90
    Min. 6 days
  10. Sake precision
    SANSYO Sake precision
    It is calibrated so that the volume percentage of ethyl alcohol contained in a mixture of ethyl alcohol and water can be measured directly at 15°C, and the correct value is shown when measured at 15°C.
    Minimum Scale  Overall Length (mm)  180 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  11. Sake Alcohol Meter JC Series
    NIHON KEIRYOKI KOGYO Sake Alcohol Meter JC Series
    For measuring the specific gravity of sake
    Scale  1 Sake degree  Overall Length (mm)  About 230 
    from S$199.90
    Min. 21 days
  12. Sake spirit total 3
    SANSYO Sake spirit total 3
    It is graduated so that the volume percentage of ethyl alcohol contained in the mixed solution of ethyl alcohol and water at 15 ° C can be measured directly, and shows the correct value when measured at 15 ° C. .. For tax collection by the National Tax Agency and for brewing tests.
    graduation range (%)  0~100  Minimum Scale  Overall Length (mm)  180  Standard  3-piece boxed 
    Discontinued
  13. Sake spirit total 10
    SANSYO Sake spirit total 10
    It is graduated so that the volume percentage of ethyl alcohol contained in the mixed solution of ethyl alcohol and water at 15 ° C can be measured directly, and shows the correct value when measured at 15 ° C. .. For tax collection by the National Tax Agency and for brewing tests.
    Minimum Scale  0.1(vol%)  graduation range (%)  0~100  Overall Length (mm)  300 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction