All Category

Fractionation / Separation / Extraction / Filtration

Fractionation / separation / extraction / filtration refers to various instruments and accessories used for sample separation / extraction / filtration. It is used in many fields such as medical and scientific experiments and research, water quality testing and sterilization testing, and analytical testing of food and beverages. In addition to filter paper, which is commonly used to detect substances present in samples, there are a variety of products tailored to the target sample and purpose, such as filters, funnels, centrifuges, and chromatograph tubes.
View : Grid List
Filter

Items 1 - 40 of 3374

Set Ascending Direction
  1. Round Qualitative Filter Paper No.1
    ADVANTEC Round Qualitative Filter Paper No.1
    Among the qualitative filter papers, it is a filter paper with a high filtration rate. Suitable for filtering coarse precipitates such as iron hydroxide. It corresponds to one type specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with... Read More
    Specification  1 packaging: 100 sheets  Particle Retention Capacity (μm)  JIS Standard  JIS P 3801 Class 1  Maximum Operating Temperature (℃)  120  Mass (g/m2 90  Operating pH Range  0~12  Drainage Time (s)  45  Burst Strength (kPa)  79  Ash  0.10% 
    Rating:
    97%
    from S$7.99
    Min. 2 days
  2. Glass Filter Paper GS-25
    ADVANTEC Glass Filter Paper GS-25
    Ultra-fine borosilicate glass fiber is treated with an organic binder (acrylic resin) to increase its strength and make it easier to handle. It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability. The hole diameter is about 1 μm. It is used as a ta... Read More
    Material  Borosilicate glass fiber  Maximum Operating Temperature (℃)  120  Basis Weight (g/m2 70  Collection Efficiency (%)  99.9(0.3μmDOP%)  Pressure Loss (kPa)  0.32  Drainage Time (s)  15 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  3. Visking Tubing (for Dialysis)
    KENIS Visking Tubing (for Dialysis)
    ● Almost permanent resistance to water. Water and small molecules permeate freely, but do not permeate macromolecular compounds such as proteins, bacteria, etc. This product can be used for concentration, desalting, and dialysis. Concentration / desalination / dialysis
    Rating:
    100%
    from S$49.99
    Min. 2 days
  4. Qualitative Filter Paper No.1
    Artec Qualitative Filter Paper No.1
    Most often used for general purposes.
    Particle Retention Capacity (μm) 
    Rating:
    93%
    from S$4.59
    Min. 2 days
  5. Circular Hard Filter Paper No.4A
    ADVANTEC Circular Hard Filter Paper No.4A
    Since the surface of the filter paper is hardened by chemical treatment, the paper quality is tough and the surface is smooth, and there is almost no fiber detachment. Suitable for pressurization and vacuum filtration. It is relatively resistant to acids and alkalis and repairs fine precipitates.... Read More
    Particle Retention Capacity (μm)  JIS Standard  JIS P 3801 4 types  Maximum Operating Temperature (℃)  120  Mass (g/m2 96  Operating pH Range  0~14  Drainage Time (s)  915  Burst Strength (kPa)  224  Ash  0.025% 
    from S$19.99
    Min. 2 days
  6. Syringe filter DISMIC JP type
    ADVANTEC Syringe filter DISMIC JP type
    A disposable filter unit that incorporates a PTFE type membrane filter. Suitable for small amount filtration of various organic solvents. It is a combination of a PTFE type membrane filter and a polypropylene housing, and has chemical resistance. Since the filter is hydrophobic, it can also be us... Read More
    Maximum Operating Pressure (MPa)  0.51 
    from S$169.90
    Min. 2 days
  7. Qualitative filter paper No.2
    ADVANTEC Qualitative filter paper No.2
    The raw material is cellulose fiber with 99% or more of α-cellulose. It is commonly used in qualitative analyses that retain the precipitate well and require precision.
    Particle Retention Capacity (μm)  JIS Standard  JIS P 3801 Type 2  Maximum Operating Temperature (℃)  120  Mass (g/m2 125  Operating pH Range  0~12  Drainage Time (s)  80  Burst Strength (kPa)  122  Ash  0.1%  break strength, when wet (kPa) 
    from S$7.49
    Min. 2 days
  8. Qualitative Filter Paper No.1
    ADVANTEC Qualitative Filter Paper No.1
    The raw material is cellulose fiber with 99% or more of α-cellulose. It has a high filtration rate and is suitable for filtering coarse precipitates such as iron hydroxide.
    Particle Retention Capacity (μm)  JIS Standard  JIS P 3801 Class 1  Maximum Operating Temperature (℃)  120  Mass (g/m2 90  Operating pH Range  0~12  Drainage Time (s)  45  Burst Strength (kPa)  79  Ash  0.1%  break strength, when wet (kPa) 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  9. Qualitative Filter Paper
    KENIS Qualitative Filter Paper
    Rating:
    100%
    from S$3.89
    Min. 14 days
  10. Filter Paper for Water Absorption No.26-WA
    ADVANTEC Filter Paper for Water Absorption No.26-WA
    Water-absorbing filter paper No.26-WA is a smooth, highly water-absorbent filter paper made of pure cellulose fibers. Suitable for suction paper for hand-made paper test specified in TAPPI (Technical Association of the Pulp and Paper Industry) T205. * Water absorption: The height of water that ri... Read More
    Maximum Operating Temperature (℃)  120  Mass (g/m2 325 
    from S$97.99
    Min. 2 days
  11. Double Ring Qualitative Filter Paper MEDIUM102
    GE Healthcare Double Ring Qualitative Filter Paper MEDIUM102
    You can select filter paper with specifications equivalent to JIS standards 1 to 3. Widely used for detection and identification of substances contained in samples. A product lineup that supports filtration from coarse particles such as colloidal precipitates to fine precipitates. Suitable for fi... Read More
    JIS Standard  JIS P 3801 2 class equivalent  Basis Weight (g/m2 80.0±4.0  Filtration speed  >35to≦70(s)  Ash content (%)  ≦0.11 
    from S$4.79
    Min. 4 days
  12. Qualitative Filter Paper # 2
    Whatman Qualitative Filter Paper # 2
    Compared to Grade 1, it features high retention and high absorbency. The filtration rate will be slightly slower. As an example of use that makes the best use of absorbency, it can also be used to retain soil nutrients during plant growth tests. It can also be used to monitor certain impurities i... Read More
    Specification  Domestic filter paper equivalent No.2  Quantity (Sheets)  100  Particle Retention Capacity (μm)  JIS Standard  2 types equivalent  Suitable Products  Domestic filter paper: No.2  Mass (g/m2 97  Drainage Time (s)  55 (initial)  Ash  0.06% 
    from S$14.99
    Min. 2 days
  13. Kiriyama Rohto Filter Paper No.3
    KIRIYAMA GLASS Kiriyama Rohto Filter Paper No.3
    Filter Paper  No.3  Ash  0.0001g  Filtration speed  Slightly faster 
    from S$12.99
    Min. 2 days
  14. Compact Incubators
    Matsuyoshi & Co Compact Incubators
    High-precision temperature control by microcomputer PID control. The temperature inside the refrigerator and the set temperature are displayed digitally in two stages. The door can be opened to the right or left. It can be easily replaced.
    Included Accessories  Stainless steel shelf x 2  Power Consumption (W)  100  Power Supply  AC100V 50/60Hz  Internal Capacity (L)  35  Setting Temperature (℃)  (Room temperature +5)-60 
    from S$979.90
    Min. 2 days
  15. Qualitative Filter Paper No.42 (Circle)
    Whatman Qualitative Filter Paper No.42 (Circle)
    Type  Round  Filter Paper  42 
    from S$33.99
    Min. 15 days
  16. Mini centrifuge
    Thermo Fisher Scientific Mini centrifuge
    Includes rotors for microtubes and PCR tubes. When the lid is opened, it automatically stops, and when it is closed, the operation resumes.
    Mass (g)  815  Maximum Rotation Speed (min-1[rpm])  6000 (fixed)  Power Supply  AC110~120V・50/60Hz  Maximum Centrifugal Force (xg)  2000 
    from S$649.90
    Min. 2 days
  17. Qualitative Filter Paper
    AS ONE Qualitative Filter Paper
    A standard product with many years of experience and reliability ASFIL is an AS ONE filter brand that pursues quality and running costs. There are three types according to the particle size, and there are three types of filtration speed: low speed (103), medium speed (102), and high speed (101). ... Read More
    Material  cellulose 
    from S$6.49
    Min. 2 days
  18. Double Ring Quantitative Filter Paper SLOW203
    GE Healthcare Double Ring Quantitative Filter Paper SLOW203
    You can select filter paper with specifications equivalent to JIS standard 5 type A to 5 type C. Supports a wide range of applications such as weight analysis and food or soil analysis. Smooth surface, very low ash content, high particle retention. It is used in a wide range of applications such ... Read More
    JIS Standard  JIS P 3801 Class 5 C equivalent  Basis Weight (g/m2 80.0±4.0  Filtration speed  >70to≦140(s)  Ash content (%)  ≦0.009 
    Rating:
    100%
    from S$12.99
    Min. 4 days
  19. Qualitative Filter Paper
    AS ONE Qualitative Filter Paper
    Material  cellulose  Filter Paper  102  Mass (g/m2 80±4 
    from S$6.49
    Min. 4 days
  20. Qualitative filter paper (AZUMI) NO.2
    NARIKA Qualitative filter paper (AZUMI) NO.2
    Filtration Accuracy (μm) 
    from S$6.19
    Min. 6 days
  21. Quantitative Filter Paper
    AS ONE Quantitative Filter Paper
    Material  cellulose  Filter Paper  202  Mass (g/m2 80±4 
    from S$16.99
    Min. 4 days
  22. Qualitative Filter Paper No102
    Whatman Qualitative Filter Paper No102
    from S$4.59
    Min. 4 days
  23. Syringe Filter Membrane / PVDF
    MS(Membrane Solutions) Syringe Filter Membrane / PVDF
    It has extremely low adsorption of hydrophobic proteins and exhibits chemical resistance to a wide range of organic solvents. Suitable for gas / steam / high temperature filtration, food filtration, etc. Autoclave sterilization possible
    Material  Membrane / PVDF 
    from S$199.90
    Min. 8 days
  24. Whatman Qualitative Filter Paper
    KENIS Whatman Qualitative Filter Paper
    A general-purpose filter paper used to detect and identify substances contained in samples. Detection and identification of substances contained in the sample
    from S$13.99
    Min. 25 days
  25. TLC tank (with lid)
    Sigma-Aldrich TLC tank (with lid)
    A development tank used for thin layer chromatographs and paper chromatographs.
    Type  Square 
    from S$279.90
    Min. 25 days
  26. Exhaust pipe straight pipe PTFE cock VSF series
    AS ONE Exhaust pipe straight pipe PTFE cock VSF series
    Material  Borosilicate glass-1  Type  Straight pipe  Valve  PTFE cock  suction hole outer diameter (mm)  Φ8 
    from S$79.99
    Min. 4 days
  27. Qualitative filter paper QL-B
    SANSYO Qualitative filter paper QL-B
    Particle Retention Capacity (μm)  15~20  Mass (g/m2 80±4  Ash  ≦0.15%  Filtration speed  35 to 70 (Herzberg) (seconds) 
    from S$6.89
    Min. 6 days
  28. Qualitative filter paper QL-A
    SANSYO Qualitative filter paper QL-A
    Particle Retention Capacity (μm)  20~25  Mass (g/m2 80±4  Ash  ≦0.15%  Filtration speed  <35 (Herzberg) (seconds) 
    from S$4.59
    Min. 6 days
  29. Qualitative filter paper QL-C
    SANSYO Qualitative filter paper QL-C
    Particle Retention Capacity (μm)  10~15  Mass (g/m2 80±4  Ash  ≦0.15%  Filtration speed  70-140 (Herzberg) (seconds) 
    from S$4.59
    Min. 6 days
  30. TLC tank (with lid)
    Sigma-Aldrich TLC tank (with lid)
    A development tank used for thin layer chromatographs and paper chromatographs.
    Type  Cylindrical 
    from S$259.90
    Min. 25 days
  31. Rotary Evaporator
    IKA Rotary Evaporator
    * Magnetic valve for vacuum control is sold separately.
    Output (W)  (Heating) 1300  Rotational Speed (min -1 [rpm])  20~280  Temperature Range (℃)  Room temperature to 180  Type of Control  (Heating) Microprocessor control  Motor Type  DC brushless motor  Temperature Display  Digital  Protection Class  IP20(DIN EN60529)  Allowable Ambient Temperature (℃)  5~40  Angle (°)  Head adjustment width / 0 ~ 45 °  Control Temperature (℃)  ±1  Rotational speed display method  Digital  Temperature setting unit  1℃  Motor input (W)  75  Cooling area  1200cm2 
    from S$11,990.00
    Min. 5 days
  32. Syringe Filter Membrane / Cellulose Acetate CA Series
    MS(Membrane Solutions) Syringe Filter Membrane / Cellulose Acetate CA Series
    γ sterilized. Hydrophilic. It has extremely low protein binding and is suitable for filtering aqueous protein solutions with high throughput. Suitable for filtration of nitric acid / groundwater and measurement of light scattering.
    Type  gamma sterilized 
    from S$199.90
    Min. 4 days
  33. Flask for Normal Pressure Distillation Unit
    CLIMBING Flask for Normal Pressure Distillation Unit
    * Stand and clamp are sold separately.
    Material  Borosilicate glass-1  Ground Joint  19/38 
    from S$64.99
    Min. 8 days
  34. Manifold KM series
    ADVANTEC Manifold KM series
    A manifold used when filtering multiple samples at the same time. * Wrap sealing tape around the tapered thread for piping.
    Material  SUS304  Valve  Three-way cock  Suction diameter (Φmm)  11 (1/4 inch PT) 
    from S$2,499.00
    Min. 6 days
  35. TLC tank
    Yazawa Kagaku TLC tank
    Glass expansion tank. HCG-100-7D can use a 200 x 200 mm plate, and HCG-80-7 can use a 100 x 100 mm plate. HCG-100-7D comes with a stainless steel frame.
    Standard  With 3 standing frames 
    from S$1,499.00
    Min. 9 days
  36. Suction Filtration Pump Replacement Exhaust Filter
    AS ONE Suction Filtration Pump Replacement Exhaust Filter
    Type  Replacement exhaust filter  As ONE Part Number  3-6479-12 
    from S$33.99
    Min. 4 days
  37. Combination Jet Manifold
    AS ONE Combination Jet Manifold
    It is a double manifold for viable cell count test. Compact design that connects directly to the Microsalt / e.jet pump. The quick connection makes it easy to attach and detach the tube. Compatible with various containers and funnels by replacing the filter base.
    from S$599.90
    Min. 12 days
  38. Cylindrical filter paper Cellulose
    Whatman Cylindrical filter paper Cellulose
    Cellulose is suitable for socks-laying methods that measure fat in foods and the like. Silica is a product developed as a dust collection filter of "JIS Z8808", a "measurement method for dust concentration in exhaust gas". The maximum operating temperature is 1000 ℃, and the g... Read More
    from S$169.90
    Min. 7 days
  39. Round Qualitative Filter Paper No.2
    ADVANTEC Round Qualitative Filter Paper No.2
    Among the qualitative filter papers, it is a thick filter paper with a high filtration rate. A filter paper commonly used in qualitative analysis that retains sediment well and requires precision. It corresponds to the two types specified in JIS P 3081 [Filter paper (for chemical analysis)]. The ... Read More
    Specification  1 packaging: 100 sheets  Particle Retention Capacity (μm)  JIS Standard  JIS P 3801 Type 2  Maximum Operating Temperature (℃)  120  Mass (g/m2 125  Operating pH Range  0~12  Drainage Time (s)  80  Burst Strength (kPa)  122  Ash  0.10% 
    Rating:
    94%
    from S$8.99
    Min. 2 days
  40. Round Quantitative Filter Paper No.5C
    ADVANTEC Round Quantitative Filter Paper No.5C
    Suitable for filtering fine precipitates. Corresponds to Class 5 C specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with a high degree of polymerization). Since it is treated with hydrochloric acid and hydrofluoric acid to reduce the ... Read More
    Specification  1 packaging: 100 sheets  Particle Retention Capacity (μm)  JIS Standard  JIS P 3801 Type 5C  Maximum Operating Temperature (℃)  120  Mass (g/m2 118  Operating pH Range  0~12  Drainage Time (s)  570  Burst Strength (kPa)  92  Ash  0.01% 
    Rating:
    97%
    from S$22.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3374

Set Ascending Direction