The ability to wipe off moisture and grease on the surface of lenses etc. is outstanding. The soft surface ensures that moisture and oil are removed without damaging the surface of glass, quartz or plastic lenses and optics. It is resistant to fluff and does not use silicone or other additives.
It has a wide effective filtration area, achieves a high flow rate with a light force, and is color-coded according to the difference in pore size to prevent mistakes. We have a lineup of various membrane materials according to the application. The installation can be used by securely connecting ... Read More
A membrane filter manufactured by the track etch method. The hole diameter is uniform and the resistance is high. Particle analysis is possible because it captures and removes microorganisms and fine particles larger than the pore size. It has no biological activity and has extremely low protein ... Read More
Heat Resistance Temperature (℃) 140 Membrane 6-11μm thick Material Hydrophilic polycarbonate (PC)
Since the holes penetrate the PC film, particles larger than the hole diameter are surely captured on the surface. Made of PC (polycarbonate). Hydrophilic, round.
Since the holes penetrate the PE film, particles larger than the hole diameter are surely captured on the surface. Made of PE (polyester), it is also resistant to benzene, carbon tetrachloride and chloroform. Hydrophilic, round.
A set of water collecting nozzles for the filtration device SPK series (KT). For tanks with a withstand voltage of 0.39 MPa.
* There is a separate set for tanks with a pressure resistance of 0.59MPa.
Slit Width (mm) 0.4 Connector Diameter 50A Nozzle type SHSN-1-50
A set of water collecting nozzles for the filtration device SPK series (KT). For tanks with a withstand voltage of 0.59 MPa.
* There is a separate set for tanks with a pressure resistance of 0.39MPa.
Slit Width (mm) 0.4 Connector Diameter 50A Nozzle type SHSN-1-75
Membrane filter for e.motion dispenser. It is suitable for automation with 100 sheets spelled. The high flow type with a pore size of 0.45um has a filtration speed of 1.3 times.
A set of water collecting nozzle "N" for the filtration device SPF series.
* The required number may vary depending on the specifications. Please check the quantity.
Slit Width (mm) 0.8 Connector Diameter 25A Nozzle type N
An industrial air filter and a pre-filter for primary air supply. For outside air treatment of general air conditioning and pretreatment of medium performance filters.
Air conditioning for offices, hotels, department stores, etc. Treatment of outside air in subways and underground malls. Outside ... Read More
initial pressure loss (Pa) 100 Thickness (mm) 15 final pressure drop (Pa) 200 Trusco Part No. 207-4839 Mass (g) 50 Rated Air Volume (m3/min) 56.6 Length (m) 605 Width (mm) 605 Collection Efficiency (%) 90
A membrane filter manufactured by the track etch method. The hole diameter is uniform and the resistance is high. Particle analysis is possible because it captures and removes microorganisms and fine particles larger than the pore size. It has no biological activity and has extremely low protein ... Read More
Heat Resistance Temperature (℃) 140 Membrane 6-11μm thick Material Hydrophilic polycarbonate (PC) Feature Optical properties: translucent (smooth)
A sterilized single-use product that integrates a funnel, filter base, and membrane filter. Effectively suppresses secondary contamination. Complete tweezers-free operation is possible in combination with the special medium Microsalt media.
Classification of the Hazardous Non-dangerous goods