Plastic Filter Holders
Other Related Pages
- ADVANTEC Plastic Filter HolderSuitable for filtration of chemicals that dislike contact with metals and filtration of corrosive solutions. It is used in the biochemical field such as filtration sterilization and particle removal of nucleic acids, proteins, enzyme solutions, etc.Maximum Operating Temperature (℃) 80
- AS ONE PP Filter HolderA filter holder made of PP (polypropylene) with excellent chemical resistance.As ONE Part Number 3-6736-01 Filter Diameter (Φmm) 47 Material (Main Unit) PP Material (O-ring) Silicon Size (mm) Φ60×52from S$87.99Min. 2 days
- ADVANTEC Polysulfone holderAn inexpensive and easy-to-use plastic holder for vacuum filtration. ● A vacuum filter consisting of a funnel with a scale, a support screen, an O-ring, a rubber stopper, and a base. ● Made of polysulfone resin, it has excellent mechanical properties and can be autoclaved repeatedly.Pre-filter Diameter (Φmm) 41 Filter Diameter (Φmm) 47
- ADVANTEC Plastic holderIt is suitable for the filtration of chemical solutions that do not contact metals, and for the filtration of corrosive solutions. The IN side is designed to be open-faced, so that particles can be captured uniformly on the filter surface and used for the inspection and analysis of particles and... Read MoreEffective filtration area (cm2) 13.5 Filter Diameter (Φmm) 47 Maximum Operating Temperature (℃) 80from S$78.99Min. 2 days
- ADVANTEC Polysulfone holder Φ47mmAn easy-to-use plastic holder for vacuum filtration. Membrane filtration can be done more easily. Made of polysulfone resin, it has excellent mechanical strength and heat resistance, and can be repeatedly autoclaved (121 ° C for 20 minutes).contact diameter (mm) (Tube connector) 11.5 Effective filtration area (cm2) 13.5 Pre-filter Diameter (Φmm) 41 Filter Diameter (Φmm) 47 Material Polysulfonefrom S$139.90Min. 13 days
- SANSYO Filter holder funnelIdeal for microbiological inspection, fine particle inspection, and measurement of suspended substances by suction filtration.Flange Inner Diameter (Φmm) 37 Flange Outer Diameter (Φmm) 57 Capacity (mL) 300 body outer diameter x height (mm) 75×123
- ADVANTEC Support screen (for filter holder)Parts Name Support screen Material SUS316from S$109.90Min. 2 days
- ADVANTEC PTFE gasket (for filter holder)Material PTFE Parts Name PTFE gasketfrom S$19.99Min. 2 days
- ADVANTEC Plastic holderSuitable for filtration of chemicals that dislike contact with metals and filtration of corrosive solutions. It is highly resistant to most chemicals and does not contaminate ultra-high purity acids, alkalis, organic solvents and other chemicals.Maximum Operating Pressure (MPa) 0.29(25℃) Maximum Operating Temperature (℃) 121from S$179.90Min. 5 days
- ADVANTEC Clamp (for filter holder)Material Aluminum alloy Parts Name Clampfrom S$58.99Min. 13 days
- Sartorius Japan Suction Filter HolderCapacity (mL) Funnel receiver flask / 250 Material PC (polycarbonate)from S$179.90Min. 13 days
- Savillex Diameter 90mm Membrane Filter Holder Combination Component Inlet 410 Seriesfrom S$489.90Min. 9 days
- Savillex Diameter 90mm Membrane Filter Holder Combination Component Parts Lattice, for Diameter 90mm MembraneAs ONE Part Number 61-8491-73from S$199.90Min. 11 days
- Savillex Diameter 90mm Membrane Filter Holder Combination Component Parts Ultem(R) Clamp, for 1 Layer Type Filter Holder, Beige* The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.As ONE Part Number 61-8491-74 Specification Clamp material (Pa): 0.07M (10PSI)from S$389.90Min. 9 days
- Savillex Membrane Diameter 25mm Filter Holder Combination Component Parts for Diameter 25mm MembraneAs ONE Part Number 61-8491-88from S$53.99Min. 46 days
- AS ONE Lab Scale Filter HolderThis holder is required when using various 3M lab scale filter discs.from S$1,999.00Min. 13 days
- SIBATA SCIENTIFIC TECHNOLOGY PTFE packing screw type for Φ47mm・Spare parts for filter holder screw type Φ47mm.・Made of PTFE.Suitable for For screw type Φ47mm Material PTFEfrom S$22.99Min. 5 days
- SANPLATEC Sanplatec (R) Fluororesin Filter HolderIdeal for vacuum filtration. As it is a fluororesin filter holder, it has excellent chemical resistance. The setting is screw-in type, so it is easy. The capacity can be changed simply by replacing the funnel pipe. The main body can be disassembled, so it is easy to clean. * Please use a filter o... Read Morefrom S$129.90Min. 9 days
- Savillex Diameter 47mm Membrane Filter Holder Combination Component Parts Lattice, for Diameter 47 and 50mm MembraneAs ONE Part Number 61-8491-29from S$79.99Min. 66 days
- Savillex 1 Layer Filter Holder for Diameter 90mm Membrane 401 SeriesA filter holder for 90 mm diameter membranes. It is used for fluid analysis such as environmental evaluation. Membrane and tightening wrench sold separately. * The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.from S$1,499.00Min. 46 days
- Savillex Single-Layer Filter Holder / Diameter 25mm Membrane 401 SeriesA filter holder for 25 mm diameter membranes. It is used for fluid analysis such as environmental evaluation. Membrane sold separately. * The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.from S$489.90Min. 9 days
- Savillex 4 Layer Type Filter Holder, for Diameter 47mm Membrane Inlet Port 404 SeriesA filter holder for 47 mm diameter membranes. It is used for fluid analysis such as environmental evaluation. Membrane and tightening wrench sold separately. * The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.from S$999.00Min. 9 days
- SANSYO For filter holderIdeal for microbiological inspection, fine particle inspection, and measurement of suspended substances by suction filtration.from S$4.89Min. 6 days
- Savillex 1 Layer Type Filter Holder, for Diameter 47mm Membrane with 1/4 MNPT Inlet Port (PFA)A filter holder for 47 mm diameter membranes. It is used for fluid analysis such as environmental evaluation. Membrane and tightening wrench sold separately. * The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.Pressure resistance (Pa) 0.17M(25PSI) As ONE Part Number 61-8490-98 Tank Inlet Outer diameter 1/4 "MNPT inletfrom S$589.90Min. 9 days
- SANSYO Filter holder without suction bottleIdeal for microbiological inspection, fine particle inspection, and measurement of suspended substances by suction filtration.Type Complete set (no suction bottle) Suitable for For 47from S$389.90Min. 6 days
- ADVANTEC Polysulfone holderAn easy-to-use plastic holder for vacuum filtration. Membrane filtration can be done more easily. Made of polysulfone resin, it has excellent mechanical strength and heat resistance, and can be repeatedly autoclaved (121 ° C for 20 minutes).from S$1,699.00Min. 13 days
- Savillex Diameter 50mm Membrane Filter Holder Combination Component Parts PFA Clamp for 1 Layer Type Filter Holder Green* The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.As ONE Part Number 61-8491-55from S$169.90Min. 9 days
- AS ONE Filter holder FH seriesA standard type suitable for filtration work. Since it is a PTFE filter, it is suitable for filtering solvents.Pore diameter (μm) 20 As ONE Part Number 4-457-02from S$489.90Min. 5 days
- Savillex 3 Layer Type Filter Holder, for Diameter 47mm Membrane Inlet Port 403 SeriesA filter holder for 47 mm diameter membranes. It is used for fluid analysis such as environmental evaluation. Membrane and tightening wrench sold separately. * The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.from S$869.90Min. 9 days
- Savillex Diameter 47mm Membrane Filter Holder Combination Component Parts Lattice Support Ring, for 47mm Multiple Layer Type Filter HolderUsed only for multi-layer filter holderAs ONE Part Number 61-8491-30from S$77.99Min. 66 days
- Savillex Diameter 47mm Membrane Filter Holder Combination Component Inlet 410 Seriesfrom S$199.90Min. 9 days
- Savillex 2 Layer Type Filter Holder, for Diameter 47mm Membrane Inlet Port 402 SeriesA filter holder for 47 mm diameter membranes. It is used for fluid analysis such as environmental evaluation. Membrane and tightening wrench sold separately. * The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.from S$749.90Min. 46 days
- SANSYO Filter holder FootIdeal for microbiological inspection, fine particle inspection, and measurement of suspended substances by suction filtration.Suitable for For Φ47mm Nozzle Dimensions, Dia. x Length (Φmm x mm) 14×97from S$129.90Min. 6 days
- Savillex Membrane Diameter 25mm Filter Holder Combination Component Spout 411 Seriesfrom S$199.90Min. 46 days
- TARSONS In Line Filter Holder 47 mmAs ONE Part Number 62-2936-06 Material Made of PSFfrom S$229.90Min. 13 days
- Savillex Membrane Diameter 25mm Filter Holder Combination Component Parts PVDF Clamp 412 Series* The withstand voltage decreases by 6.9 kPa (1 PSI) each time the temperature rises from 66 ° C to 1 ° C.from S$109.90Min. 46 days