Filtration Devices
Other Related Pages
- NARIKA Suction Filtration DeviceIt is a set of a suction bottle and a rubber stopper (black) with a hole to connect it to the suction bottle. * The size of the filter paper is a guide. Not included.from S$139.90Min. 2 days
- KENIS Suction filterA suction bottle, a suction funnel, and a perforated rubber stopper are included in the set. Suction filtration can be performed by connecting a pump etc. to the suction bottle. The KP type comes with a manual vacuum pump that can be easily decompressed with only one hand.from S$159.90Min. 2 days
- KENIS Suction filterA suction bottle, a suction funnel, and a perforated rubber stopper are included in the set. Suction filtration can be performed by connecting a pump etc. to the suction bottle.from S$179.90Min. 2 days
- AS ONE Suction Bottle and Filter Funnel Set for Suction Filtration PumpThe suction bottle has an overflow prevention mechanism. The suction bottle, filter funnel and filter support can be autoclaved.As ONE Part Number 3-6479-11 Type Suction bottle, filter funnel setfrom S$389.90Min. 4 days
- Tokyo Glass Kikai (TGK) Fine membrane filter Filtration device bodyYou can determine the number of samples you need. (With a seal for unnecessary wells) A device that simultaneously filters up to 10 liquid samples up to 10 mL under reduced pressure using a membrane filter with a diameter of 24 mm and 25 mm and various vacuum filtration plates. It is easy to coll... Read MoreBay Dimensions (mm) - Filtration Area (cm2) About 3.6 Material Stainless steel (SUS316) Filter Size (mm) Φ24mm、Φ25 Specification ● Number of sample wells: 1from S$559.90Min. 7 days
- AS ONE Suction Filtration PumpThe design allows the suction bottle and filter unit to be installed in a small space.As ONE Part Number 3-6479-01 Ultimate vacuum (Pa) 3.3k Mass (kg) About 9Discontinued
- AS ONE Milliflex PlusSince it is a small suction pump, a simplified filtration step is possible and sampling is quick. You can filter by simply following the simple instructions on the display.Pore diameter (μm) 0.45 As ONE Part Number 2-7521-22 Mass (kg) 3.6 (including head) Standard Compliant with CE standards Power Supply DC24~30V 25W Specification Filter funnel white black latticeDiscontinued
- AS ONE Optional parts for filtration pump Milliflex Oasis(R) Filter funnel with white grid*Individually wrapped.Specification Funnel unit with 0.45μm white gridDiscontinued