All Category

Quantitative Filter Paper

View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Double Ring Quantitative Filter Paper SLOW203
    GE Healthcare Double Ring Quantitative Filter Paper SLOW203
    You can select filter paper with specifications equivalent to JIS standard 5 type A to 5 type C. Supports a wide range of applications such as weight analysis and food or soil analysis. Smooth surface, very low ash content, high particle retention. It is used in a wide range of applications such ... Read More
    Thickness (μm)  150  Basis Weight (g/m2 80.0±4.0  Retained Particle Size (μm)  About 3  JIS Standard  JIS P 3801 Class 5 C equivalent  Ash content (%)  ≦0.009  Filtration speed  >70to≦140(s) 
    Rating:
    100%
    from S$12.99
    Min. 5 days
  2. Quantitative Filter Paper
    AS ONE Quantitative Filter Paper
    Filter Paper  202  Mass (g/m2 80±4  Material  cellulose 
    from S$16.99
    Min. 4 days
  3. Square quantitative filter paper No.5A
    ADVANTEC Square quantitative filter paper No.5A
    Dimensions (cm)  56×48.5  TGK Part No.  567-40-02-85  Filter Paper No.  No.5A  Specification  1 packaging: 100 sheets 
    from S$569.90
    Min. 8 days
  4. Round Quantitative Filter Paper No.5C
    ADVANTEC Round Quantitative Filter Paper No.5C
    Suitable for filtering fine precipitates. Corresponds to Class 5 C specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with a high degree of polymerization). Since it is treated with hydrochloric acid and hydrofluoric acid to reduce the ... Read More
    Ash  0.01%  Thickness (mm)  0.22  Operating pH Range  0~12  Particle Retention Capacity (μm)  Specification  1 packaging: 100 sheets  Mass (g/m2 118  Maximum Operating Temperature (℃)  120  Drainage Time (s)  570  Water Absorption (cm)  Burst Strength (kPa)  92  JIS Standard  JIS P 3801 Type 5C 
    Rating:
    97%
    from S$17.99
    Min. 2 days
  5. Round Quantitative Filter Paper No.5A
    ADVANTEC Round Quantitative Filter Paper No.5A
    Of all the quantitative filter papers, it has the fastest filtration rate and is suitable for filtering coarse precipitates. Corresponds to Class 5 A specified in JIS P 3801 [Filter paper (for chemical analysis)]. The raw material is α-cellulose (pure cellulose with a high degree of polymerizatio... Read More
    Ash  0.01%  Thickness (mm)  0.22  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Maximum Operating Temperature (℃)  120  Drainage Time (s)  60  Burst Strength (kPa)  61  Particle Retention Capacity (μm)  Water Absorption (cm)  9.5  Mass (g/m2 97  JIS Standard  JIS P 3801 5A class 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  6. Round Quantitative Filter Paper No.5B
    ADVANTEC Round Quantitative Filter Paper No.5B
    Medium filtration rate and sediment retention. For the widest range of sediment filtration.
    Ash  0.01%  Thickness (mm)  0.21  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Mass (g/m2 108  Maximum Operating Temperature (℃)  120  Drainage Time (s)  195  Retained Particle Size (μm)  JIS Standard  JIS P3801 Class 5 B 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  7. Round Quantitative Filter Paper No.6
    ADVANTEC Round Quantitative Filter Paper No.6
    It is a filter paper that is generally used as a quantitative filter paper. The sinking retention is better than No.5B. α-Cellulose [Pure cellulose with a high degree of polymerization among fibers (cellulose)] Only cellulose fibers with 99% or more are used as raw materials. Pure cellulose fiber... Read More
    Thickness (mm)  0.20  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Burst Strength (kPa)  12  Maximum Operating Temperature (℃)  120  Retained Particle Size (μm)  Drainage Time (s)  300  JIS Standard  6 equivalents  Water Absorption (cm)  6.0 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  8. Round Quantitative Filter Paper No.3
    ADVANTEC Round Quantitative Filter Paper No.3
    Among the quantitative filter papers, the filtration rate is relatively fast, and it is suitable for filtering coarse precipitates. The raw material is α-cellulose (pure cellulose with a high degree of polymerization). Since it is treated with hydrochloric acid and hydrofluoric acid to reduce the... Read More
    JIS Standard  Ash  0.01%  Thickness (mm)  0.23  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Mass (g/m2 113  Maximum Operating Temperature (℃)  120  Drainage Time (s)  130  Burst Strength (kPa)  49  Particle Retention Capacity (μm)  Water Absorption (cm)  7.5 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  9. Circular quantitative filter paper No.7
    ADVANTEC Circular quantitative filter paper No.7
    It is especially used for precise analysis. The thickness is the thinnest of all quantitative filter papers, and the paper layer is uniform. α-Cellulose [Pure cellulose with a high degree of polymerization among fibers (cellulose)] Only cellulose fibers with 99% or more are used as raw materials.... Read More
    Ash  0.0001  Thickness (mm)  0.18  Operating pH Range  0~12  Specification  1 packaging: 100 sheets  Maximum Operating Temperature (℃)  120  Drainage Time (s)  200  Burst Strength (kPa)  39  Particle Retention Capacity (μm)  Water Absorption (cm)  Mass (g/m2 87  JIS Standard  JIS P 3801 
    from S$17.99
    Min. 4 days
  10. Quantitative Filter Paper # 42
    Whatman Quantitative Filter Paper # 42
    Quantity (Sheets)  100 
    from S$33.99
    Min. 16 days
  11. Brain filter paper
    ADVANTEC Brain filter paper
    Brain method filter paper is a filter paper used for the brain air permeation device used for the specific surface area test, which is specified in JIS R 5201 (Physical test method for cement). Quantitative filter paper No. 5A is punched out to a diameter of 12.7 mm, which is the size specified... Read More
    Dimension (Φmm)  12.7 
    from S$45.99
    Min. 2 days
  12. Quantitative Filter Papers # 50
    Whatman Quantitative Filter Papers # 50
    Quantity (Sheets)  100 
    from S$38.99
    Min. 22 days
  13. Quantitative Filter Paper
    AS ONE Quantitative Filter Paper
    Filter Paper  203  Mass (g/m2 80±4  Material  cellulose 
    from S$16.99
    Min. 4 days
  14. Whatman Quantitative Filter Paper
    KENIS Whatman Quantitative Filter Paper
    A filter paper with high purity and suitable for precise filtration analysis. Grade 500 series is a filter paper that is harder and stronger than ordinary ashless quantitative filter paper (hardened with acid).
    from S$29.99
    Min. 18 days
  15. Double Ring Quantitative Filter Paper FAST201
    GE Healthcare Double Ring Quantitative Filter Paper FAST201
    You can select filter paper with specifications equivalent to JIS standard 5 type A to 5 type C. Supports a wide range of applications such as weight analysis and food or soil analysis. Smooth surface, very low ash content, high particle retention. It is used in a wide range of applications such ... Read More
    Thickness (μm)  174  Retained Particle Size (μm)  25-40  Basis Weight (g/m2 80.0±4.0  JIS Standard  JIS P 3801 Class 5 A equivalent  Ash content (%)  ≦0.009  Filtration speed  ≦35(s) 
    from S$12.99
    Min. 5 days
  16. Quantitative Filter Paper
    AS ONE Quantitative Filter Paper
    Filter Paper  201  Mass (g/m2 80±4  Material  cellulose 
    from S$16.99
    Min. 4 days
  17. Quantitative Filter Paper # 43
    Whatman Quantitative Filter Paper # 43
    Quantity (Sheets)  100 
    from S$45.99
    Min. 20 days
  18. Square quantitative filter paper No.5C
    ADVANTEC Square quantitative filter paper No.5C
    Dimensions (cm)  56×48.5  TGK Part No.  567-40-02-89  Filter Paper No.  No.5C  Specification  1 packaging: 100 sheets 
    from S$569.90
    Min. 8 days
  19. Double Ring Quantitative Filter Paper MEDIUM202
    GE Healthcare Double Ring Quantitative Filter Paper MEDIUM202
    You can select filter paper with specifications equivalent to JIS standard 5 type A to 5 type C. Supports a wide range of applications such as weight analysis and food or soil analysis. Smooth surface, very low ash content, high particle retention. It is used in a wide range of applications such ... Read More
    Thickness (μm)  158  Basis Weight (g/m2 80.0±4.0  Retained Particle Size (μm)  About 10  JIS Standard  JIS P 3801 Class 5 B equivalent  Ash content (%)  ≦0.009  Filtration speed  >35to≦70(s) 
    from S$12.99
    Min. 22 days
  20. Quantitative Filter Paper No201
    Whatman Quantitative Filter Paper No201
    from S$12.99
    Min. 83 days
  21. Quantitative Filter Paper No203
    Whatman Quantitative Filter Paper No203
    from S$12.99
    Min. 83 days
  22. Quantitative Filter Paper # 44
    Whatman Quantitative Filter Paper # 44
    Quantity (Sheets)  100 
    from S$45.99
    Min. 22 days
  23. Quantitative Filter Paper No202
    Whatman Quantitative Filter Paper No202
    from S$12.99
    Min. 22 days
  24. Quantitative Filter Paper # 41
    Whatman Quantitative Filter Paper # 41
    Among the ashless type filter papers, it has the fastest filtration rate and is recommended for analysis of samples containing coarse particles and gelatinous precipitates (such as hydroxides of iron and aluminum). It is also used as a penetrating paper tape for measuring gaseous mixtures at high... Read More
    Ash  0.01%  Particle Retention Capacity (μm)  20~25  Thickness (μm)  220  JIS Standard  5 types A  Basis Weight (g/m2 85  Filtration speed  high speed 
    Rating:
    100%
    Discontinued
  25. Quantitative Filter Papers # 40
    Whatman Quantitative Filter Papers # 40
    Quantity (Sheets)  100 
    Discontinued
  26. Quantitative filter paper (ashless filter paper) No.305
    Whatman Quantitative filter paper (ashless filter paper) No.305
    Low ash content for quantitative analysis. Suitable for daily routine analysis. * The corresponding domestic filter paper is for reference only and is not guaranteed (Whatman). Data may differ depending on the item (thickness, filtration speed, etc.), so please be careful when using it for the fi... Read More
    Speed  (Filtration) speed  Capacity  (Load) Medium  Ash content (%)  0.01  Thickness (mm)  0.21  Filter Paper  305  Basis Weight (g/m2 95  Particle Retention Capacity (μm)  Coarse particles 20-25  Suitable Products  Domestic filter paper: No.5A  Surface  Smooth  Filtration speed  fast 
    Discontinued
  27. Quantitative filter paper
    ADVANTEC Quantitative filter paper
    Discontinued
  28. Square quantitative filter paper No.6
    ADVANTEC Square quantitative filter paper No.6
    Dimensions (cm)  56×48.5  Specification  1 packaging: 100 sheets  TGK Part No.  567-40-02-86  Filter Paper No.  No.6 
    Discontinued
  29. Quantitative filter paper (ashless filter paper) No.307
    Whatman Quantitative filter paper (ashless filter paper) No.307
    Low ash content for quantitative analysis. Suitable for daily routine analysis.
    Filter Paper  307 
    Discontinued
  30. Quantitative filter paper 392
    MUNKTELL Quantitative filter paper 392
    World quality (global standard) Munktel qualitative filter paper. For filtration of precipitates in a wide range of quantitative analyzes.
    Ash content (%)  0.007  JIS Standard  5B equivalent  Particle Retention Capacity (μm)  5~8  Basis Weight (g/m2 84  Filtration speed  Medium  Surface  Smooth 
    Discontinued
  31. Quantitative filter paper 00M
    MUNKTELL Quantitative filter paper 00M
    World quality (global standard) Munktel qualitative filter paper. For quality control in the production process.
    Ash content (%)  0.007  Particle Retention Capacity (μm)  8~10  Basis Weight (g/m2 90  Filtration speed  Medium  Surface  Smooth 
    Discontinued
  32. Quantitative filter paper (ashless filter paper) No.309
    Whatman Quantitative filter paper (ashless filter paper) No.309
    Low ash content for quantitative analysis. Suitable for daily routine analysis.
    Filter Paper  309 
    Discontinued
  33. Quantitative filter paper 389
    MUNKTELL Quantitative filter paper 389
    World quality (global standard) Munktel qualitative filter paper. For filtration of coarse precipitates such as iron hydroxide.
    Ash content (%)  0.007  JIS Standard  5A equivalent  Basis Weight (g/m2 84  Particle Retention Capacity (μm)  8~12  Surface  Smooth  Filtration speed  fast 
    Discontinued
  34. Quantitative filter paper 390
    MUNKTELL Quantitative filter paper 390
    World quality (global standard) Munktel qualitative filter paper. For filtration of fine precipitates.
    Ash content (%)  0.007  Particle Retention Capacity (μm)  3~5  JIS Standard  5C equivalent  Basis Weight (g/m2 84  Surface  Smooth  Filtration speed  slow 
    Discontinued
  35. Square quantitative filter paper No.7
    ADVANTEC Square quantitative filter paper No.7
    Dimensions (cm)  56×48.5  Filter Paper No.  No.7  TGK Part No.  567-40-02-87  Specification  1 packaging: 100 sheets 
    Discontinued
  36. Quantitative filter paper 391
    MUNKTELL Quantitative filter paper 391
    World quality (global standard) Munktel qualitative filter paper. For filtration when the thickness is thin and the amount of precipitate is small.
    Ash content (%)  0.007  Particle Retention Capacity (μm)  2~3  JIS Standard  6 equivalent  Basis Weight (g/m2 84  Filtration speed  Especially slow  Surface  Smooth 
    Discontinued
  37. Square hard filter paper No.4A
    ADVANTEC Square hard filter paper No.4A
    Commodity condition  * Reasonable (unused / unopened)  Specification  1 packaging: 100 sheets  TGK Part No.  567-40-02-84  Dimensions (cm)  56×48.5  Filter Paper No.  No.4A 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction