All Category

Chromatography Filter Paper

Other Related Pages

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Chromatography Filter Paper No.51B
    ADVANTEC Chromatography Filter Paper No.51B
    It is a product widely used for paper chromatography. It is thin and does not allow fluorescent substances under UV light. For electrophoresis of serum and protein, paper chromatography of amino acids, nucleic acids, etc., No. 3 for food additive official chromatography, etc. * Chromatographic fi... Read More
    Ash content (%)  0.06  Thickness (mm)  0.17  Specification  1 packaging: 100 sheets  Allowable Temperature (℃)  120  Dimension (mm)  20×400  TGK Part No.  567-40-03-03  Water Absorption (cm)  7.0  Basis Weight (g/m2 87  Mass (g/m2 87  Drainage Time (s)  95 
    from S$19.99
    Min. 2 days
  2. Chromatography Filter Paper No.50
    ADVANTEC Chromatography Filter Paper No.50
    It is widely used as a filter paper for general paper chromatography other than inorganic components. Made from pure cellulose fibers, the uniform paper quality, surface texture, water absorption, etc. make it possible to obtain accurate data with good reproducibility. The acid treatment removes ... Read More
    Burst Strength (kPa)  (Wet) 8  Ash  0.1  Thickness (mm)  0.25  Maximum Operating Temperature (℃)  120  Basis Weight (g/m2 140  Drainage Time (s)  240  Water Absorption (cm) 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  3. Chromatography Filter Paper No.51A
    ADVANTEC Chromatography Filter Paper No.51A
    Made from pure cellulose fibers, the uniform paper quality, surface texture, water absorption, etc. make it possible to obtain accurate data with good reproducibility. The acid treatment removes ash and contains almost no adsorptive substances. Biochemical precision experiment Paper chromatograph... Read More
    Ash  0.01  Thickness (mm)  0.18  Maximum Operating Temperature (℃)  120  Drainage Time (s)  135  Filtration No.  51A  Water Absorption (cm)  7.5 
    from S$24.99
    Min. 2 days
  4. Chromatography Paper Square Type (3MM Chr)
    Whatman Chromatography Paper Square Type (3MM Chr)
    Pure cellulose chromatography paper. A standard blotting filter paper. Widely used as filter paper for Southern / Northern / Western blotting and electrophoresis. A relatively thick filter paper with moderate wet strength and a smooth surface.
    Thickness (mm)  0.34  Water absorption speed (mm / 30min)  130  Basis Weight (g/m2 185  Grade  3MMChr 
    from S$169.90
    Min. 25 days
  5. Chromatography Filter Paper No.526
    ADVANTEC Chromatography Filter Paper No.526
    It is a thick product with a thickness of 0.70 mm, and the surface is smooth and has excellent absorbency. Absorption paper for paper chromatography blotting of large samples
    from S$35.99
    Min. 4 days
  6. Chromatography Paper Square (1 Chr)
    Whatman Chromatography Paper Square (1 Chr)
    Pure cellulose chromatography paper. It is thin, has a medium water absorption rate, has a smooth surface, and has good separability, making it suitable for general analysis and separation.
    Thickness (mm)  0.18  Water absorption speed (mm / 30min)  130  Grade  1Chr  Basis Weight (g/m2 87 
    from S$53.99
    Min. 25 days
  7. Chromatography Filter Paper No.590
    ADVANTEC Chromatography Filter Paper No.590
    It is the thickest of the chromatographic filter papers, has excellent absorbency, and is used to separate a large amount of substances. Paper Chromatography of Large Samples Paper Chromatography for Sorting
    Burst Strength (kPa)  (Wet) 10  Ash  0.10%  Thickness (mm)  0.93  Maximum Operating Temperature (℃)  120  Water Absorption (cm)  18  Drainage Time (s)  20  Mass (g/m2 285 
    from S$33.99
    Min. 4 days
  8. Chromatographic filter paper No.51B
    ADVANTEC Chromatographic filter paper No.51B
    It is a product widely used for paper chromatography. It is thin and does not allow fluorescent substances under UV light. Electrophoresis of sera and proteins Paper chromatography on amino acids, nucleic acids, etc. Food Additives Official Chromatography No. 3
    Specification  1 packaging: 50 sheets  Dimension (mm)  400×400  Filtration No.  51B  TGK Part No.  567-40-03-23 
    from S$119.90
    Min. 8 days
  9. Paper square for chromatography (17 Chr square)
    Whatman Paper square for chromatography (17 Chr square)
    Pure cellulose chromatography paper. A thick filter paper suitable for cases where the load capacity is extremely large. The water absorption rate is very fast and the surface is smooth. It has high water absorption (absorbs 980g of water per gram) and is recommended for preparative use, water ab... Read More
    Grade  17Chr  TGK Part No.  996-41-09-26  Dimensions (cm)  46×57 
    from S$469.90
    Min. 7 days
  10. Chromatographic Paper Square
    Whatman Chromatographic Paper Square
    The content of metallic impurities is very small. There is a uniform water absorption rate.
    Thickness (mm)  0.34  Mass (g/m2 185  Material  Cotton cellulose 
    from S$879.90
    Min. 4 days
  11. Disposable Capillary Pipette 500 Pieces
    EKO Instruments Disposable Capillary Pipette 500 Pieces
    from S$359.90
    Min. 38 days
  12. Automatic Reagent Spray
    CAMAG Automatic Reagent Spray
    A power air pump can be used to atomize and spray the reagents. Make a fine aerosol of 0.3 to 10 μm. Two types of spray heads are compatible with various reagent solvents.
    As ONE Part Number  3-3354-01  Power Supply  Rechargeable (charger included) 
    from S$2,999.00
    Min. 34 days
  13. Chromatographic filter paper No.514A
    ADVANTEC Chromatographic filter paper No.514A
    The thickness is almost twice that of No.51B, and the water absorption is almost the same as No.51B. Widely used for separating large amounts of substances in paper chromatography and electrophoresis. Absorbent paper for densitometry blotting Liquid scintillation count
    from S$35.99
    Min. 4 days
  14. Smart Alert
    CAMAG Smart Alert
    The deployment position of the TLC / HP TLC plate is notified by sound and light. It is possible to always set the deployment distance constant. No stopwatch or timer is required as the end point of deployment is notified by sound and light. Since the alarm sound can be changed, it is possible to... Read More
    Mass (kg)  0.7  Outer Dimensions (mm)  110×120×300  As ONE Part Number  3-3355-01  Power Supply  AA batteries (sold separately) x 2  battery life  About 1000 times 
    from S$1,299.00
    Min. 34 days
  15. Chromatography Filter Paper No.51A
    ADVANTEC Chromatography Filter Paper No.51A
    Made from pure cellulose fibers, it is possible to obtain accurate data with good reproducibility. The acid treatment removes ash and contains almost no adsorptive substances. Widely used for inorganic components and precision.
    Thickness (mm)  0.18  Maximum Operating Temperature (℃)  120  break strength, when wet (kPa)  Water Absorption (cm)  7.5  Mass (g)  87/m2  Product Name  No.51A 
    from S$139.90
    Min. 8 days
  16. Chromatography Filter Paper No.51A
    ADVANTEC Chromatography Filter Paper No.51A
    Made from pure cellulose fibers, it is possible to obtain accurate data with good reproducibility. The acid treatment removes ash and contains almost no adsorptive substances. Widely used for inorganic components and precision.
    Ash  0.01%  Thickness (mm)  0.18  Maximum Operating Temperature (℃)  120  Drainage Time (s)  135  Dimension (mm)  20×400  As ONE Part Number  4-891-01  break strength, when wet (kPa)  Water Absorption (cm)  7.5  Mass (g/m2 87 
    from S$24.99
    Min. 4 days
  17. TLC Sample Spot Device NANOMART 4
    CAMAG TLC Sample Spot Device NANOMART 4
    It can be used at the same time as the main body and the capillary dispenser system, and you can easily hit spots at regular intervals manually. The contact with the TLC plate is constant and does not cause scratches or deformation. There is no contamination because the capillaries are disposable... Read More
    from S$359.90
    Min. 34 days
  18. Universal capillary holder
    EKO Instruments Universal capillary holder
    from S$699.90
    Min. 38 days
  19. Fraction collector
    BIORAD Fraction collector
    You can choose from three collection methods: time, drop, and volume. Tubes with an outer diameter of 12 to 13 mm, tubes with a height of up to 150 mm, 0.5, 1.5, 2.0 mL microtubes, 12, 24, 48, 96-well microplates can be used. With the optional tube cooling / microplate bucket, 120 tubes with an o... Read More
    from S$7,699.00
    Min. 46 days
  20. Chromatographic paper square type (31ET Chr)
    Whatman Chromatographic paper square type (31ET Chr)
    Pure cellulose chromatography paper. It is the filter paper with the fastest water absorption rate among Whatman's chromatography papers. Thick paper with a fairly soft surface, mainly used for electrophoresis of polymer compounds.
    Grade  31ETChr  Quantity (Sheets)  25  TGK Part No.  996-41-09-28  Dimensions (cm)  46×57 
    from S$779.90
    Min. 25 days
  21. TLC Plate Heater III
    CAMAG TLC Plate Heater III
    Suitable for uniform heating of TLC plates. The top plate is made of ceramic glass and has excellent chemical resistance, making it easy to wipe off dirt.
    Material  (Heater) surface / CERAN- ceramic  Temperature Range (℃)  25~200  As ONE Part Number  3-3383-01  Power Supply  AC115V 50/60Hz 400W 
    from S$6,999.00
    Min. 34 days
  22. Chromatography filter paper No.51B
    ADVANTEC Chromatography filter paper No.51B
    Made from pure cellulose fibers, it is possible to obtain accurate data with good reproducibility. Widely used in paper chromatography. It is thin and does not allow fluorescent substances under UV light.
    Ash  0.06%  Thickness (mm)  0.17  Maximum Operating Temperature (℃)  120  break strength, when wet (kPa)  Water Absorption (cm)  Mass (g/m2 87  Drainage Time (s)  95 
    Discontinued
  23. Chromatography filter paper No.50
    ADVANTEC Chromatography filter paper No.50
    Made from pure cellulose fibers, it is possible to obtain accurate data with good reproducibility. It is widely used as a filter paper for general chromatography other than inorganic components.
    Ash  0.1%  Thickness (mm)  0.25  Maximum Operating Temperature (℃)  120  Mass (g/m2 140  Drainage Time (s)  240  Water Absorption (cm)  break strength, when wet (kPa) 
    Discontinued
  24. Chromatographic filter paper
    ADVANTEC Chromatographic filter paper
    Discontinued
  25. Chromatography filter paper No.590
    ADVANTEC Chromatography filter paper No.590
    Made from pure cellulose fibers, it is possible to obtain accurate data with good reproducibility. It is especially used for precise analysis.
    Ash  0.1%  Thickness (mm)  0.93  break strength, when wet (kPa)  10  Maximum Operating Temperature (℃)  120  Water Absorption (cm)  18  Drainage Time (s)  20  Mass (g/m2 285 
    Discontinued
  26. Chromatography filter paper No.514A
    ADVANTEC Chromatography filter paper No.514A
    Made from pure cellulose fibers, it is possible to obtain accurate data with good reproducibility. Suitable for filtering fine precipitates.
    Ash  0.06%  Thickness (mm)  0.32  Maximum Operating Temperature (℃)  120  Mass (g/m2 185  Drainage Time (s)  200  Water Absorption (cm)  7.5  break strength, when wet (kPa) 
    Discontinued
  27. Chromatography filter paper No.526
    ADVANTEC Chromatography filter paper No.526
    Made from pure cellulose fibers, it is possible to obtain accurate data with good reproducibility. It is commonly used as a quantitative filter paper and is suitable for small amounts of precipitate.
    Ash  0.1%  Thickness (mm)  0.7  Water Absorption (cm)  11  Maximum Operating Temperature (℃)  120  break strength, when wet (kPa)  29  Mass (g/m2 325  Drainage Time (s)  85 
    Discontinued
  28. Chromatographic filter paper
    MUNKTELL Chromatographic filter paper
    We have a wide variety of weight and water absorption speed.
    Dimension (mm)  580×600 
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction